All Category

Slide-Bolt Latches

View : Grid List
Filter

Items 1 - 40 of 242

Set Ascending Direction
  1. latch
    LIXIL (Shin Nikkei) latch
    Color  Black 
    from S$16.99
    Min. 7 days
  2. For GIKEN Kawaguchi Giken Lever handle lock LZ · AL only latch 8ST-51 corner
    GIKEN (Kawaguchi Giken) For GIKEN Kawaguchi Giken Lever handle lock LZ · AL only latch 8ST-51 corner
    Kawaguchi Giken (GIKEN) LZ / AL series, high lever series replacement latch only. For lever only * If the latch bolt does not work properly due to deformation of the frame, warpage of the door, etc., it is necessary to consult a specialist and correct it. If you continue to use it without modifyi... Read More
    Dimensions (Width W x Height H) (mm)  (Front) 25 × 57  Specification  (Square core size) 7mm  Screw pitch (mm)  42  Back Set  51mm  Material (Main Unit)  Die-casting 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  3. Stainless Steel Strong Latch
    Strong Kinzoku Stainless Steel Strong Latch
    A long-stroke latch that can be locked with a padlock. Various doors, lockers, tool boxes, etc.
    Material  Stainless steel (SUS304)  Specification  With bag screw and header 
    Rating:
    82%
    from S$5.99
    Min. 2 days
  4. Western Latch
    HILOGIK Western Latch
    Gardening metal fittings * If you attach it to a thin plate and the screw pops out, put a batten on the back.
    Material  Body / Steel Black paint 
    Rating:
    97%
    from S$9.69
    Min. 2 days
  5. Slide Latch
    SYS (Shibutani) Slide Latch
    A simple and well-balanced finish with a structure that eliminates the cap of the latch part in the display window with a large opening and a high degree of perfection. The display is an ultra-thin design with a thickness of 7 mm, and the pull tab with minimal protrusion dimensions is easy to use... Read More
    Stroke (mm)  30  Finish  Hairline  Material  Stainless steel 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  6. Plate latch made of stainless steel
    Strong Kinzoku Plate latch made of stainless steel
    A convenient hooking bracket that can also be used as a latch. For reinforcing door locks on hinged doors. For fasteners on doors and lids.
    Material  Stainless steel (SUS304)  Specification  With bag screw and header 
    from S$5.99
    Min. 2 days
  7. Stainless angle latch
    WAKI Stainless angle latch
    Wide range of installation and easy operation. For simple door locks on wooden doors and furniture
    Material (Main Unit)  Stainless steel 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  8. Slide Bolt
    BEST (Hardware) Slide Bolt
    Since it contains an inorganic antibacterial agent, it suppresses the outbreak of germs. Opening inside the lavatory booth
    Stroke (mm)  50  Included Accessories  Dedicated strike  Finish  Silver  Material  Zinc 
    from S$48.99
    Min. 2 days
  9. Stainless Steel Latch
    NewHikari Stainless Steel Latch
    Easy to open and close. Made of stainless steel, it has excellent corrosion resistance. Various hinged doors and various boxes
    Dimension H (mm)  Dimension D (mm)  26  Dimension F (mm)  16  Mass (g)  90  Dimension E (mm)  19.5  Material  Stainless steel (SUS304)  Dimension G (mm)  4.3  Trusco Part No.  384-8639  Dimension C (mm)  16.5  Included Accessories  Wood screw  Dimension B (mm)  33  Dimension A (mm)  40.5 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  10. Push latch
    BEST (Hardware) Push latch
    Attach it to the door of a small cabinet. The power of the magnet closes the door completely. Open the door with the momentum you push. Metal fittings for fixing the door.
    Color  Brown 
    from S$4.69
    Min. 2 days
  11. Auto Latch
    WAKI Auto Latch
    Locking and unlocking is convenient with one touch. For simple door closing of wooden doors (mainly open doors) and furniture
    Material (Main Unit)  Iron 
    Rating:
    60%
    from S$7.99
    Min. 2 days
  12. HSK stainless steel round bar latch
    MK (Maruki Hardware) HSK stainless steel round bar latch
    Rating:
    60%
    from S$9.69
    Min. 2 days
  13. Seismic latch SK latch One push type For hinged door
    WAKI Seismic latch SK latch One push type For hinged door
    Measures against falling objects due to an earthquake Lock when closed! Unlock with one push !! Prevent secondary damage from falling objects popping out of the hinged door !! Lock when the door is closed to prevent the stored items from popping out. You can unlock it with one push and open the d... Read More
    Rating:
    80%
    from S$5.99
    Min. 2 days
  14. Stainless steel push latch
    HILOGIK Stainless steel push latch
    Disaster prevention / earthquake / damage / fall prevention measures series
    Dimension F (mm)  Φ12.5  Dimension A (mm)  40  Dimension D (mm)  25  Dimension B (mm)  36  Dimension C (mm)  18  Dimension E (mm)  26.5 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  15. Gate latch
    HILOGIK Gate latch
    Security auxiliary lock
    Rating:
    100%
    from S$6.49
    Min. 2 days
  16. Auto latch
    ESCO Auto latch
    Rating:
    100%
    from S$8.59
    Min. 2 days
  17. Painted latch steel
    NewHikari Painted latch steel
    Standard latch bracket. Easy to open and close. Various hinged doors and various boxes.
    Color  Green  Material  Steel  Included Accessories  Wood screw 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  18. Slide Bolt for Wooden Door
    U-SHIN SHOWA Slide Bolt for Wooden Door
    * The lock specifications are the same, but there is no square core.
    Applicable Door Thickness (mm)  28~40  Back Set  35mm  Type  For wooden doors  Included Accessories  Mounting screw  Material  SUS304  Finish  paper 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  19. Slide latch
    U-SHIN SHOWA Slide latch
    Applicable Door Thickness (mm)  30~40  Finish  Hairline  Included Accessories  Mounting screw  Material  SUS304 
    Rating:
    70%
    from S$47.99
    Min. 2 days
  20. Strong hasp
    NewHikari Strong hasp
    Since the round can and the seat, which are the most important parts of the latch, are firmly fixed, the product can support the weight of human beings. A soft and functional taper that is easy to pick up. Ideal as a metal fitting for doors and doors. Attaching a padlock also helps prevent mischi... Read More
    Painting  Baking painting  Material  Iron (SPCC)  Color  Matte black 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  21. Automatic latch made of zinc die casting
    SOL HARD Automatic latch made of zinc die casting
    A simple fastener that can be locked and unlocked with one hand. Various doors
    Included Accessories  6 screws  Material (Main Unit)  Zinc die-cast, brass 
    Rating:
    90%
    from S$7.19
    Min. 2 days
  22. Seismic latch standard type for hinged doors
    WAKI Seismic latch standard type for hinged doors
    Countermeasures against falling objects due to an earthquake Lock the door when it shakes! Unlock when the shaking subsides! Prevent secondary damage from falling objects jumping out of the hinged door !! Automatically lock the door when the shaking stops After the compact design Easy to install ... Read More
    Material  Body / Receiver: POM (Polyacetal) 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  23. 471-S Catch lock
    BEST (Hardware) 471-S Catch lock
    Banma window
    Material  Stainless steel SUS304  Finish  Hairline  Mounting Screw  Countersunk screw 2.7 × 16mm 
    from S$22.99
    Min. 2 days
  24. Silver latch
    WAKI Silver latch
    Wide range of installation and easy operation.
    Material (Main Unit)  Iron 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  25. Slide Bolt
    BEST (Hardware) Slide Bolt
    Opening inside the lavatory booth * Strike is sold separately
    Stroke (mm)  30  Applicable Door Thickness (mm)  30~40  Mounting Screw  Countersunk tapping screw 4 x 30 mm  Finish  Hairline  Material  stainless steel 
    from S$28.99
    Min. 2 days
  26. Straight paint latch
    WAKI Straight paint latch
    Wide range of installation and easy operation.
    Material (Main Unit)  Iron 
    from S$4.49
    Min. 2 days
  27. Door latch
    HILOGIK Door latch
    Security auxiliary lock
    Material  Body / stainless steel  Dimension B (mm)  46  Dimension E (mm)  38  Dimension H (mm)  16.5  Dimension A (mm)  70  Dimension F (mm)  20  Dimension G (mm)  33  Dimension D (mm)  45  Dimension C (mm)  22 
    from S$29.99
    Min. 2 days
  28. Black latch
    WAKI Black latch
    Wide range of installation and easy operation.
    Material (Main Unit)  Iron 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  29. Strong latch stainless steel 120
    Strong Kinzoku Strong latch stainless steel 120
    Molding of a single bar. A strong axis of 12Φ. Security that only two screw holes can be seen. Long stroke of the axis. It can be used with a padlock to lock doors and doors.
    Dimension t (mm)  Dimension E (mm)  41  Dimension C (mm)  78  Dimension B (mm)  46  Dimension P1 (mm)  Dimension F (mm)  Φ12  Dimension G (mm)  Φ10  Dimension A (mm)  120  Stroke (mm)  5~37  Trusco Part No.  432-4293  Dimension D (mm)  26  Part No.  120 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  30. Neo Latch
    HILOGIK Neo Latch
    Security auxiliary lock
    from S$29.99
    Min. 2 days
  31. Western Gate Spring
    HILOGIK Western Gate Spring
    Western-style tool that automatically closes the door * If you attach it to a thin plate and the screw pops out, put a batten on the back.
    Material  Body / Steel Black paint  Overall Length (mm)  340 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  32. Stainless round bar latch
    HILOGIK Stainless round bar latch
    Security auxiliary lock
    Material  Stainless steel 
    from S$12.99
    Min. 2 days
  33. Slide bolt for inward opening Satin chrome
    BEST (Hardware) Slide bolt for inward opening Satin chrome
    Opening inside the lavatory booth
    Material  Brass  Finish  Satin chrome 
    from S$59.99
    Min. 2 days
  34. Silver auto latch
    WAKI Silver auto latch
    Locking and unlocking is convenient with one touch.
    Material (Main Unit)  Iron 
    from S$8.29
    Min. 2 days
  35. Stainless steel square latch
    HILOGIK Stainless steel square latch
    Security auxiliary lock
    Material  Body / stainless steel 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  36. Seismic latch Solid lock type For hinged doors
    WAKI Seismic latch Solid lock type For hinged doors
    Countermeasures against falling objects due to an earthquake Lock the door if it shakes! Unlock when the shaking subsides! Prevent secondary damage from falling objects that pop out of the hinged door! Automatically lock the door when the earthquake is detected. Easy to install with tools
    Material  Body / Receiver: POM (Polyacetal)  Color  Ivory 
    Rating:
    80%
    from S$9.69
    Min. 2 days
  37. Aluminum square latch
    Kumamoto Aluminum square latch
    Simple drop
    Material (Main Unit)  A-6063S-T5 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  38. Auto latch
    HILOGIK Auto latch
    Security auxiliary lock
    Material  Zinc die casting 
    from S$9.99
    Min. 2 days
  39. ST Lavatri latch
    Kumamoto ST Lavatri latch
    Toilet booth, etc.
    Material (Main Unit)  SUS304 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  40. Stainless steel N latch
    BEST (Hardware) Stainless steel N latch
    It is a stopper for protruding small windows and open small windows.
    Length (mm)  13  Width (mm)  14  Overall Length (mm)  50  Material  Stainless steel SUS304 
    from S$13.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 242

Set Ascending Direction