All Category

Door Edge Covers

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Door Gasket
    ATOM LIVINTECH Door Gasket
    It is a packing that is attached to the door stop of the three-sided frame of the interior door. The impact of closing the door is absorbed and the door is closed quietly. It is also effective for closing gaps and preventing rattling due to wind. It can also be used as an insect repellent packing... Read More
    Material  ABS resin, polyester elastomer 
    Rating:
    83%
    from S$5.59
    Min. 2 days
  2. Packing feet per door
    ATOM LIVINTECH Packing feet per door
    It is a packing that is attached to the door stop of the three-sided frame of the interior door. The impact of closing the door is absorbed and the door is closed quietly. It is also effective for closing gaps and preventing rattling due to wind. It can also be used as an insect repellent packing... Read More
    Material  ABS resin, polyester elastomer 
    Rating:
    68%
    from S$6.29
    Min. 2 days
  3. Fit cushion # 820
    Mizukami Fit cushion # 820
    Please use for soundproofing, finger clogging prevention, and clearance sealing.
    Material  EPDM rubber sponge 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  4. Door rubber
    KOKUGO Door rubber
    Length (m)  Dimension F (mm) 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  5. Wide cushion # 929
    Mizukami Wide cushion # 929
    Please use for soundproofing, finger clogging prevention, and clearance sealing.
    Material  EPDM rubber sponge 
    from S$34.99
    Min. 2 days
  6. Super wide cushion # 935
    Mizukami Super wide cushion # 935
    Please use for soundproofing, finger clogging prevention, and clearance sealing.
    Material  EPDM rubber sponge 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  7. Door-to-door packing
    PANEFRI INDUSTRIAL Door-to-door packing
    Door stop packing that does not require grooving. A soft packing is attached to the part where the door hits, reducing the closing noise. Double-sided tape is attached to the back of the base, so temporary fixing is easy! Just screw the base and then put on the cover! For insect repellent measure... Read More
    Length (m)  2.1  Material  Made of resin 
    from S$29.99
    Min. 6 days
  8. Soft door to door
    Mizukami Soft door to door
    Please use it to absorb sound when closing the door and to seal the gap.
    Length (mm)  2100  Material  ABS resin  Color  Medium oak 
    from S$139.90
    Min. 4 days
View : Grid List
Filter

8 Item(s)

Set Ascending Direction