All Category

Door Closer Parts

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Pneumatic Door Closer
    aiai Pneumatic Door Closer
    The door in the room closes automatically. For indoor use * If the hinge screws are loose or the hinges are loose, the machine will not operate normally. * If the stopper is left on, an excessive load will be applied due to the weight of the door or wind pressure, which may cause a malfunction. Y... Read More
    Dimensions, Width x Length (mm)  Applicable door / up to 910 × 1900  Allowable Load (kg)  Up to 25 
    Rating:
    63%
    from S$26.99
    Min. 2 days
  2. Open door retractor Eco catch Left opening silver
    DAIKEN Open door retractor Eco catch Left opening silver
    Trusco Part No.  848-9895  Width (mm)  136  Length (mm)  46  Mass (g)  0.457  Height (mm)  33  Color  Silver  Applicable door mass (kg)  12~30  Specification  For left opening 
    from S$67.99
    Min. 2 days
  3. Door Clo 2
    Murakoshiseiko Door Clo 2
    Prevents unpleasant noise when closing the door, such as at midnight, and closes the door quietly with the closing function. In addition, you can easily adjust the closing force of the door with a single screwdriver. Damper for indoor hinged door
    Rating:
    80%
    from S$49.99
    Min. 2 days
  4. L-shaped bracket
    NEW STAR (NIPPON DOOR CHECK MFG) L-shaped bracket
    Suitable for  P183N01 
    from S$16.99
    Min. 2 days
  5. Open door retractor  Eco catch  For right opening  Silver
    DAIKEN Open door retractor Eco catch For right opening Silver
    Since the door closes slowly, the collision noise is reduced and it is effective as a soundproofing measure. Since the door does not bounce and closes securely, it improves the efficiency of heating and cooling in the room and leads to energy saving. Easy construction in about 5 minutes. Left and... Read More
    Operating Temperature Range (℃)  0~40  Mass (kg)  12~30  Trusco Part No.  848-9896 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  6. Eight stopper with lock
    aiai Eight stopper with lock
    A door stopper attached to the upper frame of the entrance, kitchen door, and interior door. When the door is fully opened, it automatically stops, and when it is pulled, it automatically cancels. Barrier-free type with upper stile mounting. With a complete stop function.
    Allowable Load (kg)  20  Applicable Door Thickness (mm)  25~45  Material  SUS304 
    from S$48.99
    Min. 3 days
  7. Eight stopper
    aiai Eight stopper
    A door stopper attached to the upper frame of the entrance, kitchen door, and interior door. When the door is fully opened, it automatically stops, and when it is pulled, it automatically cancels. Barrier-free type with upper stile mounting.
    Allowable Load (kg)  20  Applicable Door Thickness (mm)  25~45  Material  SUS304 
    from S$44.99
    Min. 3 days
  8. Manual lock / imposition type light (attachment included)
    ACE Manual lock / imposition type light (attachment included)
    For interior doors
    Dimension H (mm)  50  Dimension W (mm)  21.5  Dimension D (mm)  50 
    from S$25.99
    Min. 6 days
  9. P eco catch
    ACE P eco catch
    It can be easily installed on existing sliding doors, and the door closes slowly and quietly. There is no left-right pulling, and either right-handed or left-handed can be handled. A simple type door closer that can be attached to the interior door of your home. Compatible with indoor V-rail and ... Read More
    Operating Temperature Range (℃)  0~40  Dimension (mm)  Contact parts: Φ12 x H13 
    from S$74.99
    Min. 6 days
  10. PS7005L bracket
    NEW STAR (NIPPON DOOR CHECK MFG) PS7005L bracket
    Model of Suitable Main Unit  PS-7005L 
    from S$29.99
    Min. 6 days
  11. Door check back plate (rubber flea 15)  DCB-B
    SUEHIRO Kanagu Door check back plate (rubber flea 15) DCB-B
    Material  SPCC  Finish  Zinc chromate 
    from S$3.29
    Min. 7 days
  12. Sliding door parts + Sliding door closer 5C type braking device + L=550
    NEW STAR (NIPPON DOOR CHECK MFG) Sliding door parts + Sliding door closer 5C type braking device + L=550
    Easy to install because it is a custom-made product that matches the inner width of the sash and the dimensions of the door. (The rail has been cut to fit the inner width of the sash.) It opens lightly and the door closes quietly. Compatible with door widths of 770 to 1400 mm. Compact type with a... Read More
    Dimension (mm)  DW971~1400 
    from S$349.90
    Min. 7 days
  13. Door Closer MTC Small Size (without Stopper)
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer MTC Small Size (without Stopper)
    2-valve method for door closing speed adjustment. Compatible with door thicknesses of 25-40 mm. Can also be used for inspection ports. Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end. The opening angle is 85 ° or 90 ... Read More
    Door thickness (mm)  25~40  Mass (kg)  Door: 25 or less  Color  Silver 
    from S$49.99
    Min. 7 days
  14. Replacement closer set (Conshielded door closer)
    DIA Replacement closer set (Conshielded door closer)
    By using the screw holes of the existing door closer, the door closer can be easily replaced with a single screwdriver.
    from S$799.90
    Min. 14 days
  15. Fuse holder
    NEW STAR (NIPPON DOOR CHECK MFG) Fuse holder
    Suitable for  PF-183 
    from S$9.99
    Min. 6 days
  16. Thermal Fuse
    NEW STAR (NIPPON DOOR CHECK MFG) Thermal Fuse
    Suitable for  PF-183 
    from S$5.59
    Min. 2 days
  17. Door check back plate  DCB-A2N
    SUEHIRO Kanagu Door check back plate DCB-A2N
    Material  SPCC  Finish  Zinc chromate plating 
    from S$2.69
    Min. 7 days
  18. Manual lock / imposition type medium (attached)
    ACE Manual lock / imposition type medium (attached)
    For interior doors
    Dimension W (mm)  21.5  Dimension D (mm)  50  Dimension H (mm)  50 
    from S$25.99
    Min. 6 days
  19. Door Closer
    BROADWATCH Door Closer
    After opening the door, it will close automatically. Compatible with both sliding doors and hinged doors. (Indoor door with an opening of 1 m or less) Easy to install like DIY. Both sliding doors and hinged doors can be used. Ideal for homes, offices, storage rooms, toilets, etc., can be easily ... Read More
    Warranty Period  6 months  Material  ABS, steel  Wire Length (m)  About 1  Dimensions (cm)  Approximately 6.3 x 6.3 x 1.6  Mass (g)  Approximately 60 (main unit only) 
    from S$34.99
    Min. 2 days
  20. Sliding door parts + Sliding door closer 5C type braking device + L=350
    NEW STAR (NIPPON DOOR CHECK MFG) Sliding door parts + Sliding door closer 5C type braking device + L=350
    Easy to install because it is a custom-made product that matches the inner width of the sash and the dimensions of the door. (The rail has been cut to fit the inner width of the sash.) It opens lightly and the door closes quietly. Compatible with door widths of 770 to 1400 mm. Compact type with a... Read More
    Dimension (mm)  DW770~870 
    from S$299.90
    Min. 7 days
  21. Sliding door parts + sliding door closer 5C type door car only
    NEW STAR (NIPPON DOOR CHECK MFG) Sliding door parts + sliding door closer 5C type door car only
    Easy to install because it is a custom-made product that matches the inner width of the sash and the dimensions of the door. (The rail has been cut to fit the inner width of the sash.) It opens lightly and the door closes quietly. Compatible with door widths of 770 to 1400 mm. Compact type with a... Read More
    Dimension (Φmm)  Door: 41  Material  Made of resin 
    from S$69.99
    Min. 7 days
  22. Door Closer 7000 Series Rail Type
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 7000 Series Rail Type
    Meet the needs of using screen doors such as kitchen doors, terraces, and doorways of balconies. Widely applicable to various doors such as aluminum doors and lightweight steel doors. Uses a guide rail type. (The distance between the door and the screen door can be narrowed.) Optional with back c... Read More
    Color  Silver 
    from S$199.90
    Min. 17 days
  23. Door check back plate  DCB-A
    SUEHIRO Kanagu Door check back plate DCB-A
    Material  SPCC  Finish  Zinc chromate 
    from S$1.49
    Min. 7 days
  24. Door check back plate (rubber flea 15)  DCB-B2
    SUEHIRO Kanagu Door check back plate (rubber flea 15) DCB-B2
    Material  SPCC  Finish  Zinc chromate plating 
    from S$2.69
    Min. 7 days
  25. Indoor hydraulic door closer
    WAKI Indoor hydraulic door closer
    The door in the room closes quietly. Adjusting the door stop angle Open the door to the angle you want to keep open and hold it in that position. Move the stopper on the rod until it touches the main body. The door closes to that position and stops. The speed increases as the speed adjustment sha... Read More
    Width (mm)  105  Length (mm)  28  Height (mm)  375  Applicable Dimensions (mm)  910 x 1900 (door)  Color  Chocolate 
    Discontinued
  26. UNIQLO flat horizontal
    MK (Maruki Hardware) UNIQLO flat horizontal
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction