All Category

Sliding Door Bumpers

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Outset Towel Type 2
    ATOM LIVINTECH Outset Towel Type 2
    It is a door stop used when outset construction of sliding doors. Since the main body is covered with rubber, it is excellent in safety and fits neatly in appearance. Mainly for indoor use. Flooring
    Included Accessories  (+) Pan-tapping screw 4 x 25 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  2. 1507 Todo
    ATOM LIVINTECH 1507 Todo
    After installation, the screw heads are completely invisible. Mainly for indoor use
    Rating:
    90%
    from S$8.69
    Min. 2 days
  3. Per top door
    ATOM LIVINTECH Per top door
    Since it is a type that attaches to the upper frame, there are no protruding objects at your feet, ensuring the safety of your feet. The type with a catch does not require a troublesome latch operation to keep the door open. The door opening angle can be freely set within a range of approximately... Read More
    Applicable Door Thickness (mm)  28 or more  Material  Catch body / Zinc alloy  Material (Slider)  PA66  Material (Roller Part)  POM  Material (Bumper)  Polyester elastomer  Finish  Silver paint  Material (Arm)  Steel 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  4. Folding door lock
    ATOM LIVINTECH Folding door lock
    It is a type that is attached to the bottom of the door and locks and unlocks by operating the lever left and right. Compatible with various lower rails (lock for folding doors)
    Compatible door thickness (mm)  24 or more  Material / Finish  6 nylon / brown 
    from S$13.99
    Min. 2 days
  5. Bottom door
    ATOM LIVINTECH Bottom door
    Included Accessories  + Pan-tapping screw (4 x 40) x 3  Material (Bumper)  Elastomer  Material (Main Unit)  Zinc alloy 
    from S$25.99
    Min. 6 days
  6. Sliding door door cushion 2 2500mm
    ATOM Sliding door door cushion 2 2500mm
    It is a two-part structure consisting of a base and a cushion. The base is made of ABS and can be screwed. The cushion is made of elastomer (soft and hard two-layer structure) and is attached by fitting it on both sides of the base (adhesive is recommended). Indoor wooden sliding door (cannot be ... Read More
    Standard length (mm)  2500  Material  Elastomer 
    from S$44.99
    Min. 6 days
  7. Catch for hinged door (HR SYSTEM)
    ATOM LIVINTECH Catch for hinged door (HR SYSTEM)
    Please use it as a catch when using the HR series single-sided hinged door, which is suitable for relatively heavy weights of 30 kg or less.
    Material / Finish  Steel, ABS resin / GB color coating  Included Accessories  + Countersunk screw 2.4 × 13 
    from S$22.99
    Min. 2 days
  8. base
    ATOM base
    * Used as a set with a cushion.
    Standard length (mm)  2500  Material  ABS  Finish  Natural (milky white) 
    from S$19.99
    Min. 6 days
  9. Wide door
    ATOM Wide door
    A door stop that can be used for sliding doors. Due to its wide width, it is ideal for fitting interlocking sliding doors. Since the main body is covered with rubber, it is excellent in terms of safety.
    Included Accessories  Pan tapping screw 4 × 25 5 
    from S$16.99
    Min. 6 days
  10. Upper door
    ATOM LIVINTECH Upper door
    Material (Bumper)  Elastomer  Material (Main Unit)  Zinc alloy 
    from S$32.99
    Min. 6 days
  11. Sliding door cushion
    ATOM LIVINTECH Sliding door cushion
    A cushion that cushions the impact of the sliding door hitting the frame. Wooden sliding door for indoor use of general housing * Cannot be used in the bathroom.
    Length (m)  10  Material  EPDM rubber sponge 
    Rating:
    60%
    from S$229.90
    Min. 7 days
  12. Removable door for left behind
    ATOM LIVINTECH Removable door for left behind
    Since all the sliding doors are prevented from being pulled into the door pocket, it is safe without pinching your fingers and it is easy to open and close. If you want to fully open the temporary opening for convenience such as passing large luggage, you can easily attach and detach the door sto... Read More
    Included Accessories  + 3 countersunk tapping screws 3.5 x 20  Length (m)  10  Dimension (mm)  65  Finish  WB plating  Material (Seat)  Zinc alloy 
    from S$19.99
    Min. 6 days
  13. DS door-to-door
    ATOM LIVINTECH DS door-to-door
    Wooden door for indoor use in general housing * Cannot be used in the bathroom.
    Material  (Receiving) Steel  Material (Bumper)  Rubber (black)  Material (Main Unit)  Zinc alloy 
    from S$25.99
    Min. 7 days
  14. SD system Upper door spacer
    ATOM LIVINTECH SD system Upper door spacer
    Material  Aluminum alloy  Finish  Phosphate 
    from S$14.99
    Min. 7 days
  15. DS per door slim type
    ATOM LIVINTECH DS per door slim type
    * When installing with wood screws, please use either one.
    Finish  Nickel satin plating  Material (Bumper)  Rubber (black)  Material (Main Unit)  Zinc alloy 
    Discontinued
  16. Vinyl per door Urumi (1 rail) 1820
    999 Shimano Vinyl per door Urumi (1 rail) 1820
    For 3mm and 4mm. It is a glass door for cupboards, furniture, etc. Apply adhesive to the digging groove and embed it. Since it is made of vinyl, it can also be used to prevent glass damage.
    Material  Polyvinyl chloride  Length (mm)  1820  Color  Ulmi 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction