All Category

Sliding Door Dampers

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Soft absorber
    ATOM LIVINTECH Soft absorber
    Main material  POM 
    from S$6.29
    Min. 7 days
  2. Damper screw type
    HILOGIK Damper screw type
    It absorbs the force of closing furniture doors and softens the slamming noise. Make a pilot hole with a drill etc. and attach it. With screws * Can be used for doors with two hinges. It cannot be used if there are three. * Cannot be used for inset doors. * Depending on the weight of the door and... Read More
    Material  Resin 
    from S$4.49
    Min. 2 days
  3. T-shaped adapter
    ATOM LIVINTECH T-shaped adapter
    * When pulling out the main body from the adapter, push it out from the rear hole of the adapter with a pin or the like. * Mounting screws are not attached to the adapter.
    Suitable Screw  + Pan-tapping screw 4 x 14  Material  POM 
    from S$0.81
    Min. 7 days
  4. With furniture damper DL type
    ACE With furniture damper DL type
    from S$4.79
    Min. 5 days
  5. Straight adapter
    ATOM LIVINTECH Straight adapter
    * When pulling out the main body from the adapter, push it out from the rear hole of the adapter with a pin or the like. * Mounting screws are not attached to the adapter.
    Suitable Screw  + Countersunk tapping screw 3 x 14  Material  POM 
    from S$0.81
    Min. 7 days
  6. Folding door damper
    ATOM LIVINTECH Folding door damper
    Material  (Body) Iron / POM, (Receiver) SUS430 
    from S$35.99
    Min. 7 days
  7. With Damper for furniture DS type Suspension type
    ACE With Damper for furniture DS type Suspension type
    from S$7.39
    Min. 5 days
  8. Air damper for drawer For wooden drawer
    WAKI Air damper for drawer For wooden drawer
    You can close the drawer softly with the damper function. No need to worry about oil leaks! You can add a safe and quiet soft closing function to the existing drawer by retrofitting.
    Width (mm)  17  Drawer load capacity (kg)  15  Height (mm)  236 
    from S$19.99
    Min. 3 days
  9. Damper with adjustment function
    HILOGIK Damper with adjustment function
    The door closes softly * Ideal for doors with slide hinges with catches. The hydraulic damper absorbs the force and softens the door slamming at the end, which is peculiar to slide hinges.
    Rating:
    20%
    Discontinued
  10. Screw and embedded damper
    HILOGIK Screw and embedded damper
    The furniture door closes quietly * Absorbs the force of closing furniture doors and softens the slamming noise. You can choose from two mounting methods: screwing and embedding.
    Material  Resin / oil 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction