All Category

Sliding Door Tracks

View : Grid List
Filter

Items 1 - 40 of 161

Set Ascending Direction
  1. On white glass door rail 5
    Hikari Mold On white glass door rail 5
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Height (mm)  10  Length (mm)  1000  Width (mm)  17  Groove Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    78%
    from S$3.29
    Min. 2 days
  2. Stainless rail
    SYS (Shibutani) Stainless rail
    Rating:
    89%
    from S$68.99
    Min. 2 days
  3. On glass door rail 5
    Hikari Mold On glass door rail 5
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Height (mm)  10  Length (mm)  1000  Width (mm)  17  Groove Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    87%
    from S$3.29
    Min. 2 days
  4. White Glass Door Rail 5 Bottom
    Hikari Mold White Glass Door Rail 5 Bottom
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Length (mm)  1000  Width (mm)  17  Height (mm)  4.5  Groove Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    94%
    from S$1.99
    Min. 2 days
  5. Pararail new single
    Mizukami Pararail new single
    Single (single) rail directly attached to the floor. A type of sliding door rail that can be placed over the floor. It is a barrier-free specification with a height of 3.3 mm and a mounting screw type (with mounting screws) that is easy to install without the need to make a groove for the rail. I... Read More
    Material  Aluminum 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  6. Under glass door rail 5
    Hikari Mold Under glass door rail 5
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Length (mm)  1000  Width (mm)  17  Height (mm)  4.5  Groove Width (mm)  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    88%
    from S$1.99
    Min. 2 days
  7. Upper rail
    ATOM LIVINTECH Upper rail
    * We do not deliver to private homes (detached houses / apartments).
    Screw hole spacing (mm)  300  Screw Hole (Φmm)  5.5 (hole), 7.5 (dish)  Material  Aluminum extrusion material  Screw Hole  Φ5.5 hole, Φ7.5 dish 
    Rating:
    73%
    from S$56.99
    Min. 2 days
  8. On white glass door rail 3
    Hikari Mold On white glass door rail 3
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Length (mm)  1000  Width (mm)  14  Groove Width (mm)  4.6  Height (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    95%
    from S$2.39
    Min. 2 days
  9. Below the aluminum door rail
    Hikari Mold Below the aluminum door rail
    It is a general-purpose mold material that is commonly used. It is used as a rail. Depending on the road conditions in the delivery area, some areas may not be delivered. Please note.
    Width (mm)  12  Length (mm)  1820  Hole Diameter (Φmm)  Material  6063 aluminum  Height (mm)  7.5  Surface Treatment  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$5.99
    Min. 5 days
  10. Glass door rail
    Hikari Glass door rail
    Ideal for attaching glass sliding doors to shelves. Rails for fittings Rails for attaching glass sliding doors to cupboards, bookshelves, etc.
    Rating:
    84%
    from S$1.19
    Min. 6 days
  11. Pararail double
    Mizukami Pararail double
    Double rail directly attached to the floor. A type of sliding door rail that can be placed over the floor. There is no need to make a groove for the rail, and mounting is easy. Imposition screw fixing type (with mounting screw) Height 3 mm and barrier-free specifications. Ideal for remodeling. If... Read More
    Material  Aluminum 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  12. White glass door rail 3 bottom
    Hikari Mold White glass door rail 3 bottom
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Length (mm)  1000  Width (mm)  14  Height (mm)  4.5  Groove Width (mm)  4.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  13. No flange V rail
    ATOM LIVINTECH No flange V rail
    Since there is no brim, the floor surface fits flat. Therefore, there is no shock when walking, wheelchairs, or crossing a carrier. Please use it as a set with a V-type door roller.
    Sectional dimensions (mm)  9×6  Material  Aluminum extrusion material  Finish  Anodized amber 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  14. On glass door rail 3
    Hikari Mold On glass door rail 3
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Length (mm)  1000  Width (mm)  14  Groove Width (mm)  Height (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    75%
    from S$2.39
    Min. 2 days
  15. Aluminum E Type Rail Top
    Hikari Mold Aluminum E Type Rail Top
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Thickness (mm)  Length (mm)  1000  Width (mm)  12  Groove Width (mm)  4.5  Material  6063 aluminum  Height (mm)  Finish  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$5.89
    Min. 2 days
  16. On aluminum rail door
    Hikari Mold On aluminum rail door
    It is a general-purpose mold material that is commonly used. It is used as a rail. Depending on the road conditions in the delivery area, some areas may not be delivered. Please note.
    Width (mm)  12  Height (mm)  15  Length (mm)  1820  Hole Diameter (Φmm)  Material  6063 aluminum  Surface Treatment  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$6.59
    Min. 5 days
  17. NY Sliding System Rail with Brim
    ATOM LIVINTECH NY Sliding System Rail with Brim
    It is a low-priced rail exclusively for FA-100, FA-160, FA-1000 Y-type door car, FA-930. The Y-shaped groove prevents the door roller from coming off. The brim thickness is as low as 1 mm and the shape is gentle, so you can walk and cross the carrier smoothly. Lower rail for interior * We do not ... Read More
    Material  Aluminum extrusion material 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  18. Aluminum E Type Rail Bottom
    Hikari Mold Aluminum E Type Rail Bottom
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Thickness (mm)  Length (mm)  1000  Width (mm)  12  Height (mm)  3.5  Groove Width (mm)  4.5  Material  6063 aluminum  Finish  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  19. Under glass door rail 3
    Hikari Mold Under glass door rail 3
    It is a general-purpose mold material that is commonly used. It is used as a rail.
    Length (mm)  1000  Width (mm)  14  Groove Width (mm)  Height (mm)  4.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid PVC 
    Rating:
    83%
    from S$1.19
    Min. 2 days
  20. Aluminum V Type Rail
    HILOGIK Aluminum V Type Rail
    Rail replacement series for screen doors, sashes, shutters, and sliding doors
    Overall Length (mm)  1820  Material  Aluminum A6063S-T5 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  21. Barrier - free rail
    HILOGIK Barrier - free rail
    Rail replacement series for screen doors, sashes, shutters, and sliding doors
    Material  Aluminum 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  22. Flat rail TA7
    KG PALTEC Flat rail TA7
    The loss prevention function has also been improved for all R, V, and Y vehicles. The floor and rails are finished to the same level (barrier-free). With abundant variations, it can be used for all flooring materials. It is an indispensable product for hospitals, schools, elderly homes, and other... Read More
    Material  A6063S-T5  Height (mm)  Drilling dimensions (mm)  12×7 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  23. Wing rail single
    HILOGIK Wing rail single
    Rail replacement series for screen doors, sashes, shutters, and sliding doors
    Overall Length (mm)  1820  Mass (g)  245  Material  Aluminum 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  24. Aluminum sliding door 1 rail
    Mizukami Aluminum sliding door 1 rail
    Single (single) rail for sliding doors made of aluminum
    Material  Aluminum 
    from S$32.99
    Min. 2 days
  25. V rail
    HILOGIK V rail
    Rail replacement series for screen doors, sashes, shutters, and sliding doors
    Material  Aluminum 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  26. Digging rail
    ATOM LIVINTECH Digging rail
    * We do not deliver to private homes (detached houses / apartments).
    Screw hole spacing (mm)  300  Screw Hole (Φmm)  5 (hole), 8 (dish)  Material  Aluminum extrusion material 
    Rating:
    73%
    from S$32.99
    Min. 2 days
  27. Curtain Rail
    ATOM LIVINTECH Curtain Rail
    * We do not deliver to private homes (detached houses / apartments).
    Color  Silver 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  28. KV rail
    Mizukami KV rail
    V-shaped rail (flat rail).
    from S$44.99
    Min. 4 days
  29. Aluminum sliding door 2-rail
    Mizukami Aluminum sliding door 2-rail
    Double (2 stations: 34 mm core) rail for sliding doors made of aluminum.
    Material  Aluminum 
    Rating:
    40%
    from S$58.99
    Min. 2 days
  30. Directly attached lower rail
    ATOM LIVINTECH Directly attached lower rail
    * We do not deliver to private homes (detached houses / apartments).
    Material  Aluminum extrusion material  Screw Hole  Φ5.5 hole, Φ7.5 dish 
    Rating:
    100%
    from S$39.99
    Min. 6 days
  31. Sliding door hardware
    ATOM LIVINTECH Sliding door hardware
    * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
    Rating:
    100%
    from S$2.39
    Min. 2 days
  32. Guide rail for sliding door lower groove (SD SYSTEM)
    ATOM LIVINTECH Guide rail for sliding door lower groove (SD SYSTEM)
    Series SD weight type lower guide rail for doors weighing more than 30 kg. * We do not deliver to private homes (detached houses / apartments).
    Screw Hole  Φ5 hole x Φ9 dish  Size (mm)  1000  Material  Aluminum extrusion material  Color  Silver 
    from S$29.99
    Min. 2 days
  33. Rail DW-131
    ATOM LIVINTECH Rail DW-131
    Imposition rail for FA-1000-BY and FA-160-Y. The rise of the rail is as low as 3.5 mm, so it does not get in the way. Since it is a Y-shaped rail that is difficult to remove, it is effective for sliding doors of outsets. * We do not deliver to private homes (detached houses / apartments).
    Dimension (mm)  1800  Material  Aluminum extrusion material  Finish  Anodized silver 
    from S$38.99
    Min. 2 days
  34. Wing rail R
    HILOGIK Wing rail R
    Rail replacement series for screen doors, sashes, shutters, and sliding doors
    Overall Length (mm)  1820  Color  Stainless color  Material  Aluminum 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  35. Pararail triple
    Mizukami Pararail triple
    Triple rail directly attached to the floor. A type of sliding door rail that can be placed over the floor. There is no need to make a groove for the rail, and mounting is easy. Imposition screw fixing type (with mounting screw) Height 3 mm and barrier-free specifications. Ideal for remodeling.
    Material  Aluminum 
    from S$66.99
    Min. 2 days
  36. AVYD rail
    ATOM LIVINTECH AVYD rail
    Since it has a brim, it can be finished neatly and neatly without showing the notch on the floor. Since the brim is low and has a gentle shape, there is almost no problem in walking or transporting. Lower rail for interior * We do not deliver to private homes (detached houses / apartments). * Ple... Read More
    Material  Aluminum extrusion material 
    from S$17.99
    Min. 2 days
  37. Lower rail
    ATOM LIVINTECH Lower rail
    * We do not deliver to private homes (detached houses / apartments).
    Overall Length (mm)  1800  Screw hole spacing (mm)  300  Screw Hole (Φmm)  5.5 (hole), 7.5 (dish)  Material  Aluminum extrusion material 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  38. HR system Upper rail
    ATOM LIVINTECH HR system Upper rail
    * We do not deliver to private homes (detached houses / apartments).
    Screw Hole (Φmm)  5.5, 7.5 dishes  Material  Aluminum extrusion material 
    Rating:
    100%
    from S$59.99
    Min. 5 days
  39. Miracle rail
    HILOGIK Miracle rail
    Rail replacement series for screen doors, sashes, shutters, and sliding doors
    Overall Length (mm)  1820 
    Rating:
    87%
    from S$88.99
    Min. 2 days
  40. Upper rail AFD-1500H
    ATOM LIVINTECH Upper rail AFD-1500H
    * We do not deliver to private homes (detached houses / apartments).
    Material  Aluminum extrusion material  Screw Hole  Φ5.5 hole, Φ7.5 dish 
    from S$37.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 161

Set Ascending Direction