All Category

Hanging Door Rollers

View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. AGR slide roller
    ATOM LIVINTECH AGR slide roller
    Lower slide roller that can adjust the door up and down System fittings to make sliding doors such as cupboards, bookcases, and living boards light and functional. * Refer to the manufacturer's catalog for the combination of parts by application.
    Recommended Screw  + Traywood screw 2.7 × 16  Allowable Load (kg)  10 (with 2)  Material (Main Unit)  6 nylon  Color  Black  Material (Wheel)  Polyacetal  Stroke (mm)  Up to 5 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  2. HR system
    ATOM LIVINTECH HR system
    A conventional type hanging vehicle that can be used with hanging sliding doors weighing 30 kg or less. You can adjust the door up and down while the door is hung. It can be adjusted 7 mm downward from the product shipment. Partition sliding door
    Bearing  Resin bearing 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  3. Upper suspension car (with vertical adjustment) (HR SYSTEM)
    ATOM LIVINTECH Upper suspension car (with vertical adjustment) (HR SYSTEM)
    HR series partition upper suspension wheel suitable for relatively heavy doors weighing 40 kg or less. It is possible to handle partition sliding doors and partition folding doors.
    Included Accessories  + Pan-tapping screw 3.5 x 25 3 pcs  Bearing  Metal bearing  Material (Main Unit)  PA66, PBT, steel, stainless steel  Material (Wheel)  POM, steel  Specification  With vertical adjustment  Material (Cup Part)  Zinc alloy 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  4. AFD system Upper suspension vehicle
    ATOM AFD system Upper suspension vehicle
    You can adjust up and down with a screwdriver while the door is hanging. With metal bearings. * The thickness of the door must be 30 mm or more.
    Applicable door mass (kg)  30 or less  Suitable Rails  AFD-1500、AFD-1300  Bearing  Metal bearing  Included Accessories  Pan tapping screw 3.5 × 30 3 pcs 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. Upper suspension car HR-275-K
    ATOM LIVINTECH Upper suspension car HR-275-K
    It does not require wood processing and can be installed directly on the top surface of the door. You can adjust up and down while hanging the door.
    Included Accessories  + Truss tapping screw (3.5 x 30) x 3  Color  Black  Finish  Black zinc plating  Specification  Metal bearing  Material (Main Unit)  POM  Material (Wheel)  POM, steel  Material (Cup Part)  Steel 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  6. Hanging Door Roller (Hd System)
    ATOM LIVINTECH Hanging Door Roller (Hd System)
    A shaft suspension type folding door system with a door weight of up to 30 kg, an HD series suspension vehicle. It can be used together with the HD-03 rail. For storage folding doors only
    Included Accessories  + Countersunk tapping screw 3.5 x 25 
    Rating:
    83%
    from S$9.79
    Min. 2 days
  7. Upper suspension car (HR SYSTEM)
    ATOM LIVINTECH Upper suspension car (HR SYSTEM)
    HR series upper suspension vehicle suitable for relatively heavy doors weighing 30 kg or less.
    Rating:
    90%
    from S$38.99
    Min. 2 days
  8. Upper suspension car (weight SD SYSTEM)
    ATOM LIVINTECH Upper suspension car (weight SD SYSTEM)
    Series SD weight type suspension vehicle for weights with doors exceeding 30 kg. Compatible with sliding doors and partition folding doors. * Refer to the manufacturer's catalog for the combination of parts by application.
    Material (Wheel)  Duracon (R), steel 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  9. AFD system Soft-close upper suspension car
    ATOM AFD system Soft-close upper suspension car
    Soft close operates about 50 mm before the door closes. Indoor wooden sliding door (cannot be used in the bathroom) * Operating temperature range 5 ° C-40 ° C
    Applicable Door Thickness (mm)  24 or more  Applicable door mass (kg)  30 or less  Suitable Rails  AFD-1500H、AFD-1300H  Bearing  Metal bearing 
    from S$89.99
    Min. 2 days
  10. Soft closed top suspension FC-292
    ATOM LIVINTECH Soft closed top suspension FC-292
    You can adjust the top, bottom, front and back of the door while the door is hung.
    Included Accessories  + Pan-tapping screw 3.5 x 25 3 pcs  Specification  Metal bearing  Material (Main Unit)  PA66, PBT, steel, stainless steel  Material (Wheel)  POM, steel  Material (Cup Part)  Zinc alloy 
    Rating:
    67%
    from S$169.90
    Min. 2 days
  11. HR system Soft closed top suspension car
    ATOM LIVINTECH HR system Soft closed top suspension car
    An upper suspension wheel that can be used with a suspension type sliding door weighing 40 kg or less. Soft close operates about 50 mm before the door closes. You can adjust the door up and down while the door is hung.
    Included Accessories  + Pan-tapping screw 3.5 x 30 (3 pcs.) 
    Rating:
    60%
    from S$139.90
    Min. 2 days
  12. Thin door suspension car
    ATOM LIVINTECH Thin door suspension car
    It does not require wood processing and can be installed directly on the top surface of the door. You can adjust the door up and down with a special wrench while hanging the door.
    Included Accessories  + Countersunk tapping screw (4 x 25) x 2  Color  Black  Specification  Metal bearing  Material (Main Unit)  PBT, steel  Material (Wheel)  POM, steel  Material (Cup Part)  Steel 
    from S$34.99
    Min. 2 days
  13. Open side suspension car (HR SYSTEM)
    ATOM LIVINTECH Open side suspension car (HR SYSTEM)
    HR series upper suspension wheel (suitable for thin doors) suitable for relatively heavy doors weighing 30 kg or less.
    Compatible door thickness (mm)  20~26  Bearing  Resin bearing 
    Rating:
    97%
    from S$37.99
    Min. 2 days
  14. AFD system 2-way soft-closed upper suspension car
    ATOM AFD system 2-way soft-closed upper suspension car
    Soft close operates 50 mm before the frame on either side of opening and closing. Indoor wooden sliding door (cannot be used in the bathroom) * Operating temperature range 5 ° C-40 ° C
    Applicable Door Thickness (mm)  24 or more  Applicable door mass (kg)  30 or less  Bearing  Metal bearing 
    from S$99.90
    Min. 2 days
  15. Sliding door parts Hanger car
    HILOGIK Sliding door parts Hanger car
    Sliding door / folding door metal fittings series
    Rating:
    100%
    from S$25.99
    Min. 2 days
  16. HR series top suspension car
    ATOM LIVINTECH HR series top suspension car
    You can adjust the door up and down with the spanner-950 while the door is hung. For retractable folding doors only * Embedded pin sold separately
    Rating:
    20%
    from S$29.99
    Min. 2 days
  17. Upper suspension car AFD-2900-BR
    ATOM LIVINTECH Upper suspension car AFD-2900-BR
    You can adjust the top, bottom, front and back of the door while the door is hung.
    Connecting Screw A  + Countersunk screw (4 x 14) x 1  Included Accessories  + Pan-tapping screw (3.5 x 30) x 2  Material (Main Unit)  PA66 composite, steel  Material (Wheel)  POM  Material (Cup Part)  Zinc alloy 
    from S$43.99
    Min. 2 days
  18. Upper suspension car for right (OFD-3N SYSTEM)
    ATOM LIVINTECH Upper suspension car for right (OFD-3N SYSTEM)
    Outset storage suitable for relatively medium weight doors with a weight of 20 kg or less OFD-3N series right upper suspension wheel for folding doors For outset storage For folding doors
    Material / Finish  6 Nylon, zinc alloy / white, chromate 
    from S$44.99
    Min. 2 days
  19. Upper suspension car for left (OFD-3N SYSTEM)
    ATOM LIVINTECH Upper suspension car for left (OFD-3N SYSTEM)
    Outset storage suitable for relatively medium weight doors with a weight of 20 kg or less OFD-3N series left upper suspension wheel for folding doors.
    Material / Finish  6 Nylon, zinc alloy / white, chromate 
    from S$44.99
    Min. 2 days
  20. HR system 2way soft closed top suspension car
    ATOM LIVINTECH HR system 2way soft closed top suspension car
    Included Accessories  + Pan-tapping screw 3.5 x 30 (3 pcs.) 
    Rating:
    90%
    from S$149.90
    Min. 2 days
  21. AFD system Upper suspension vehicle
    ATOM AFD system Upper suspension vehicle
    The break force can be adjusted without using tools while the door is hung. Indoor wooden sliding door (cannot be used in the bathroom) * The thickness of the door must be 24 mm or more.
    Applicable door mass (kg)  20 or less  Suitable Rails  AFD-1500、AFD-1300  Included Accessories  Pan tapping screw 3.5 × 30 2 pcs 
    from S$53.99
    Min. 2 days
  22. Upper suspension vehicle with brake (brake force adjustment lever type)
    ATOM LIVINTECH Upper suspension vehicle with brake (brake force adjustment lever type)
    Upper suspension vehicle with brake (brake force adjustment lever type) The braking force can be adjusted while the door is hung. The braking force can be adjusted in 4 steps. * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be del... Read More
    Included Accessories  + Pan-tapping screw 3.5 x 25 3 pcs  Bearing  Metal bearing  Material (Main Unit)  PA66、POM  Material (Wheel)  POM, steel  Type  With brake  Specification  With vertical adjustment  Material (Cup Part)  Zinc alloy 
    from S$66.99
    Min. 2 days
  23. AFD system Upper suspension vehicle
    ATOM AFD system Upper suspension vehicle
    With the door hanging, you can adjust it up and down with the dedicated spanner (AFD-600). With metal bearings. For folding doors * The thickness of the door must be 24 mm or more.
    Applicable door mass (kg)  30 or less  Suitable Rails  AFD-1500、AFD-1300  Color  Black  Bearing  Metal bearing  Included Accessories  Round plate wood screw 3.1 × 20 2 pcs 
    from S$29.99
    Min. 2 days
  24. AFD system Upper suspension vehicle
    ATOM AFD system Upper suspension vehicle
    With a jump-up suppression function. You can adjust the top, bottom, front and back of the door while the door is hung. Indoor wooden sliding door (cannot be used in the bathroom) * The thickness of the door must be 24 mm or more. If the sliding door is less than 33 mm thick, make sure that the h... Read More
    Suitable Rails  AFD-1500、AFD-1300  Included Accessories  Pan tapping screw 3.5 × 30 2 pcs 
    from S$47.99
    Min. 2 days
  25. HR system Soft closed top suspension car
    ATOM LIVINTECH HR system Soft closed top suspension car
    Included Accessories  + Truss tapping screw 3.5 x 30 (5 pcs) 
    from S$149.90
    Min. 2 days
  26. Upper suspension car SD-8000-K
    ATOM LIVINTECH Upper suspension car SD-8000-K
    You can adjust the top, bottom, front and back of the door while the door is hung.
    Included Accessories  + Pan-tapping screws (3.5 x 50) x 3  Specification  Metal bearing  Material (Main Unit)  PA66, steel, stainless steel  Material (Wheel)  POM, steel  Material (Cup Part)  Zinc alloy 
    from S$59.99
    Min. 2 days
  27. Upper suspension car AFD-2900-K
    ATOM LIVINTECH Upper suspension car AFD-2900-K
    Specification  Metal bearing  Material (Main Unit)  PA66, steel  Material (Wheel)  POM, steel  Material (Cup Part)  Zinc alloy 
    from S$49.99
    Min. 6 days
  28. OFD4N system Right upper suspension truck
    ATOM OFD4N system Right upper suspension truck
    With the door hanging, you can adjust the position of the door up, down, front and back with a screwdriver. Storage folding door * A set of folding doors indicates a state in which two door plates are connected by hinges. Three or more door plates cannot be connected.
    Applicable door mass (kg)  (One set of Orito) 30 or less  Applicable door width (mm)  (One set of Orito) 800-900  Included Accessories  Countersunk tapping screw 4 x 20 2 pcs  Suitable Rails  HR-150、HR-130  Applicable Door Thickness (mm)  over 20 
    from S$59.99
    Min. 5 days
  29. Suspension car SW-750
    ATOM LIVINTECH Suspension car SW-750
    Adjustable 7mm downward. The clearance between the rail and the door is 2.5 to 9.5 mm. To adjust the vertical position of the door, turn the cross part of the kiguchi with a screwdriver.
    Included Accessories  + Pan-tapping screw (3.5 x 30) x 3  Material  PA6, zinc alloy  Color  White 
    from S$59.99
    Min. 6 days
  30. OFD4N system Left upper suspension truck
    ATOM OFD4N system Left upper suspension truck
    With the door hanging, you can adjust the position of the door up, down, front and back with a screwdriver. Storage folding door * A set of folding doors indicates a state in which two door plates are connected by hinges. Three or more door plates cannot be connected.
    Applicable door mass (kg)  (One set of Orito) 30 or less  Applicable door width (mm)  (One set of Orito) 800-900  Included Accessories  Countersunk tapping screw 4 x 20 2 pcs  Suitable Rails  HR-150、HR-130  Applicable Door Thickness (mm)  over 20 
    from S$59.99
    Min. 5 days
  31. Soft closed side suspension car FC-8000
    ATOM LIVINTECH Soft closed side suspension car FC-8000
    You can adjust the top, bottom, front and back of the door while the door is hung.
    Included Accessories  + Pan-tapping screws (3.5 x 50) x 3  Specification  Metal bearing  Material (Main Unit)  PA66, steel, stainless steel  Material (Wheel)  POM, steel  Material (Cup Part)  Zinc alloy 
    from S$199.90
    Min. 6 days
  32. SW system Kiguchi hanging lift truck
    ATOM SW system Kiguchi hanging lift truck
    You can adjust the pitch up and down and the pitch between the suspension wheels while the panel is suspended.
    Compatible Panel Thickness (mm)  30~40  Bearing  Metal bearing  Material  POM, zinc alloy, PP  Included Accessories  Pan tapping screw 3.5 × 30 3 pcs  Conditions to Use  Panel mass: 40kg or less  Suitable Rails  SW-900、SW-910 
    from S$69.99
    Min. 5 days
  33. HR system Top suspension
    ATOM HR system Top suspension
    With bounce suppression. You can adjust the top, bottom, front and back of the door while the door is hung. * When adjusting upward, slide the hammer up and lower it after adjustment.
    Suitable Rails  HR-150、HR-130  Included Accessories  Pan tapping screw 3.5 × 30 3 pcs 
    from S$69.99
    Min. 5 days
  34. AFD system 2-way soft-closed upper suspension car
    ATOM AFD system 2-way soft-closed upper suspension car
    Soft close operates 90 mm before the frame on either side of opening and closing. Indoor wooden sliding door (cannot be used in the bathroom) * Operating temperature range 5 ° C-40 ° C
    Applicable Door Thickness (mm)  24 or more  Applicable door mass (kg)  30 or less  Suitable Rails  AFD-1500、AFD-1300  Bearing  Metal bearing 
    from S$139.90
    Min. 6 days
  35. HR system 2-way soft-close upper suspension car
    ATOM HR system 2-way soft-close upper suspension car
    Soft close operates 50 mm before the frame on either side of opening and closing. Indoor wooden sliding door (cannot be used in the bathroom) * Operating temperature range 5 ° C-40 ° C
    Applicable Door Thickness (mm)  24 or more  Applicable door mass (kg)  30 or less  Suitable Rails  HR-150H、HR-130H、HR-156TB、HR-136TB  Bearing  Metal bearing 
    Rating:
    100%
    from S$199.90
    Min. 5 days
  36. Suspension car (SW SYSTEM)
    ATOM LIVINTECH Suspension car (SW SYSTEM)
    from S$59.99
    Min. 6 days
  37. Left upper suspension car (OFD-2N SYSTEM)
    ATOM LIVINTECH Left upper suspension car (OFD-2N SYSTEM)
    Outset storage suitable for relatively heavy doors weighing 30 kg or less OFD-2N series left upper suspension wheel for folding doors
    Finish  White, chromate  Bearing  Metal bearing  Material  6 Nylon, zinc alloy 
    from S$53.99
    Min. 6 days
  38. Left and right movement stable travel bracket (AFD SYSTEM)
    ATOM LIVINTECH Left and right movement stable travel bracket (AFD SYSTEM)
    AFD series top suspension vehicle suitable for relatively heavy doors weighing up to 30 kg.
    Material / Finish  6 nylon, steel / brown 
    from S$7.99
    Min. 6 days
  39. HR system Soft closed top suspension car
    ATOM LIVINTECH HR system Soft closed top suspension car
    Included Accessories  + Pan-tapping screw 3.5 x 30 (3 pcs.) 
    from S$179.90
    Min. 7 days
  40. 2WAY soft closed top suspension car
    ATOM LIVINTECH 2WAY soft closed top suspension car
    You can adjust the top, bottom, front and back of the door while the door is hung.
    Included Accessories  + Pan-tapping screws (3.5 x 50) x 3  Specification  Metal bearing  Material (Main Unit)  PA66, steel, stainless steel  Material (Wheel)  POM, steel  Material (Cup Part)  Zinc alloy 
    from S$299.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction