All Category

Hanging Door Rollers

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Hanging door
    DAIKEN Hanging door
    A single-sided hanging door car that uses sliding door rails and round bars.
    Rating:
    95%
    from S$10.99
    Min. 2 days
  2. 36mm car (for hanging doors, 2 pieces)
    ESCO 36mm car (for hanging doors, 2 pieces)
    Wheel Diameter (Φmm)  36  Esco Part No.  EA986RC-31 
    from S$22.99
    Min. 2 days
  3. Daiken hanging door pulley
    HILOGIK Daiken hanging door pulley
    Door car replacement series for screen doors, sashes, shutters, and sliding doors
    from S$12.99
    Min. 6 days
  4. 48mm door (for hanging doors, 2)
    ESCO 48mm door (for hanging doors, 2)
    Wheel Diameter (Φmm)  48  Esco Part No.  EA986RC-33 
    from S$39.99
    Min. 6 days
  5. Hanging door car resin car
    Yokozuna Hanging door car resin car
    Resin car type of hanging door car. It has less rolling noise than conventional iron wheels, is smooth and quiet. * It is recommended that the width of the rail used is 2 to 3 mm smaller than the wheel width.
    Dimension G (mm)  10  Dimension I (mm)  13  Dimension F (mm)  17.5  Weight (g)  185  Dimension J (mm)  19  Dimension M (mm)  2.3  Dimension H (mm)  24  Dimension L (mm)  25  Dimension A (mm)  253  Dimension O (mm)  3(R)  Dimension B (mm)  30  Dimension C (mm)  35  Load capacity, per Pair (kg)  40  Size (mm)  40  Dimension D (mm)  40  Dimension N (mm)  5.4  Dimension E (mm)  52  Material (Wheel)  6 nylon  Dimension K (mm)  65  Material (Shaft)  Iron (6mm)  Material (Frame)  Iron frame  Type  Round type  Workpiece Thickness / Material  SPCC(t2.3) 
    from S$9.89
    Min. 6 days
  6. Hanging door car with resin car BRG (bearing)
    Yokozuna Hanging door car with resin car BRG (bearing)
    Resin car type of hanging door car. It has less rolling noise than conventional iron wheels, is smooth and quiet. * It is recommended that the width of the rail used is 2 to 3 mm smaller than the wheel width.
    Dimension G (mm)  11  Dimension I (mm)  14.4  Dimension F (mm)  19  Dimension J (mm)  19  Dimension M (mm)  2.3  Dimension L (mm)  25  Dimension H (mm)  25  Weight (g)  255  Dimension A (mm)  266  Dimension B (mm)  33  Dimension C (mm)  44  Dimension O (mm)  5(R)  Dimension N (mm)  5.4  Dimension D (mm)  50  Size (mm)  50  Dimension E (mm)  58  Dimension K (mm)  65  Load capacity, per Pair (kg)  80  Material (Wheel)  Duracon®; with ♯6200ZZ bearing  Material (Shaft)  Iron (8mm)  Material (Frame)  Iron frame  Type  Round type  Workpiece Thickness / Material  SPCC(t2.3) 
    from S$19.99
    Min. 6 days
  7. Lucky Seal Mark Hanging Door Car
    Yokozuna Lucky Seal Mark Hanging Door Car
    It is an iron hanging door car. For sliding doors in factories and warehouses.
    from S$9.89
    Min. 2 days
  8. Lucky sign
    No Brand Lucky sign
    It is an iron hanging door car. For sliding doors in factories and warehouses.
    Rating:
    93%
    Discontinued
  9. Hanging door
    DAIKEN Hanging door
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction