All Category

Pipe Joints

A pipe joint is a joint that connects pipe passages. Pipes used for joinery are used to cross the cross or bend 90 °, but pipe joints connect the two or more pipes. There are several types of shapes, such as a cross and elbow, and any pipe arrangement is possible. The material of the pipe joint is chrome-plated zinc alloy die casting or brass. One of the ways pipe joints are used is for handrails and has antibacterial specifications. There is also a highly durable stainless steel pipe joint for outdoor use.
View : Grid List
Filter

Items 1 - 40 of 276

Set Ascending Direction
  1. DC Chrome Tee with Rotating Set Screw
    Osaka Spirit DC Chrome Tee with Rotating Set Screw
    Dimension E (mm)  Included Accessories  Non-rotating screw (M4), wrench  Shape  Tee 
    Rating:
    73%
    from S$4.49
    Min. 2 days
  2. DC Chrome Elbow with Rotating Set Screw
    Osaka Spirit DC Chrome Elbow with Rotating Set Screw
    Dimension D (mm)  Shape  Elbow  Included Accessories  Non-rotating screw (M4), wrench  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    85%
    from S$4.49
    Min. 2 days
  3. DC Chrome Cross with Rotating Set Screw
    Osaka Spirit DC Chrome Cross with Rotating Set Screw
    Dimension D (mm)  Included Accessories  Non-rotating screw (M4), wrench  Material (Main Unit)  ZDC / chrome plating  Shape  cross 
    Rating:
    77%
    from S$4.89
    Min. 2 days
  4. DC Chrome 4-Way with Rotating Set Screw
    Osaka Spirit DC Chrome 4-Way with Rotating Set Screw
    Dimension E (mm)  Shape  All sides  Included Accessories  Non-rotating screw (M4), wrench  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  5. DC Chrome 3-Way with Rotating Set Screw
    Osaka Spirit DC Chrome 3-Way with Rotating Set Screw
    Shape  3-way  Dimension D (mm)  Included Accessories  Non-rotating screw (M4), wrench  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    73%
    from S$8.39
    Min. 2 days
  6. One-touch Pipe Support
    HILOGIK One-touch Pipe Support
    Stainless steel pipe / pipe bracket metal fittings series
    Rating:
    95%
    from S$19.99
    Min. 2 days
  7. Universal joint BR-116
    SHIROKUMA Universal joint BR-116
    The universal joint makes it easy to install continuous handrails. The angle adjustment is wide from 0 degrees to 90 degrees and it corresponds to all types of stairs. * Install the bracket within 100 mm from the end of the universal joint / connection bracket. (It is dangerous because it may bre... Read More
    Included Accessories  A3.5×16×D6  Specification  Easy installation, antibacterial  Shape  Elbow  Material  Zinc alloy 
    Rating:
    85%
    from S$16.99
    Min. 2 days
  8. Pipe joint
    HILOGIK Pipe joint
    Stainless steel pipe / pipe bracket metal fittings series
    Shape  Straight  Material  Zinc die casting 
    Rating:
    50%
    from S$9.89
    Min. 2 days
  9. elbow
    HILOGIK elbow
    Stainless steel pipe / pipe bracket metal fittings series
    Shape  Elbow  Material  Zinc die casting 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  10. E elbow
    SHIROKUMA E elbow
    Antibacterial bracket. * (Color) AG = Antic Gold
    Included Accessories  A3.5×16×D6  Shape  Elbow  Material  Zinc alloy  Specification  antibacterial 
    Rating:
    76%
    from S$9.49
    Min. 2 days
  11. Hanger clip
    POSH LIVING Hanger clip
    You can easily make a curtain by passing it through a pole or a tension rod and sandwiching the cloth. You can easily make blindfolds and room partitions.
    Width (cm)  Height (cm)  6.5  Material  Stainless steel 
    from S$23.99
    Min. 2 days
  12. Ring clip
    POSH LIVING Ring clip
    You can easily make a curtain by passing it through a pole or a tension rod and sandwiching the cloth. You can easily make blindfolds and room partitions.
    Rating:
    80%
    from S$19.99
    Min. 2 days
  13. Pipe clip
    HILOGIK Pipe clip
    Stainless steel pipe / pipe bracket metal fittings series
    from S$6.29
    Min. 2 days
  14. Tee
    HILOGIK Tee
    Stainless steel pipe / pipe bracket metal fittings series
    Shape  Tee 
    from S$10.99
    Min. 2 days
  15. E-Shaped Tee BR-161
    SHIROKUMA E-Shaped Tee BR-161
    * (Color) AG = Antic Gold
    Included Accessories  A3.5×16×D6  Shape  Tee  Material  Zinc alloy  Specification  antibacterial 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  16. DC Chrome Tee without Rotating Set Screw
    Osaka Spirit DC Chrome Tee without Rotating Set Screw
    Shape  Tee  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    80%
    from S$4.19
    Min. 2 days
  17. DC chrome elbow without rotation set screw
    Osaka Spirit DC chrome elbow without rotation set screw
    Shape  Elbow  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    90%
    from S$4.49
    Min. 2 days
  18. Pipe clamper
    DIY-ID Pipe clamper
    Metal fittings for easily realizing DIY pipes and DIY pipes with a realistic texture. Hex wrench is the only tool required for assembly. Even if it shifts a little, it can be easily redone because it only clamps the pipe. If you get tired of it, remove it and reassemble it. Various things such as... Read More
    Suitable Pipe Diameter (Φmm)  25.4 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  19. Swivel end round bar BR-135
    SHIROKUMA Swivel end round bar BR-135
    Included Accessories  A4×20、A3.5×16  Angle Adjustment Range  Up to 90 °  Material  Zinc alloy 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  20. DC straight Non-rotating screw
    Osaka Spirit DC straight Non-rotating screw
    Shape  Straight  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    70%
    from S$6.99
    Min. 2 days
  21. 3-way rotation stopper
    ACE 3-way rotation stopper
    Shape  3-way 
    Rating:
    67%
    from S$6.49
    Min. 2 days
  22. Elbow (with rotation stop screw hole)
    Mizukami Elbow (with rotation stop screw hole)
    90 degree compatible pipe joint metal fittings. Comes with a rotation stop screw hole.
    Suitable Diameter (Φmm)  (Bis) Screws 4  Finish  Chrome plating  Material  Die cast chrome  Shape  Elbow 
    from S$5.29
    Min. 2 days
  23. Warmth railing NES direct joint
    WAKI Warmth railing NES direct joint
    2 size combined handrail metal fittings that can be used as is for 35Φ and 32Φ round bars using an adapter. Please use it as a metal fitting when attaching a handrail to the entrance, corridor, stairs, etc. * Be sure to check the strength of the mounting surface before mounting the handrail. * Wa... Read More
    Size  32Φ / 35Φ combined use  Suitable Diameter (Φmm)  32・35  Shape  Joint 
    Rating:
    90%
    from S$9.19
    Min. 2 days
  24. Straight rotation stopper
    ACE Straight rotation stopper
    Shape  Straight 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  25. Tee (with Rotation Stop Screw Hole)
    Mizukami Tee (with Rotation Stop Screw Hole)
    It is a pipe joint metal fitting for three sides. Comes with a rotation stop screw hole.
    Suitable Diameter (Φmm)  (Bis) Screws 4  Finish  Chrome plating  Material  Die cast chrome  Shape  Tee 
    Rating:
    80%
    from S$5.29
    Min. 2 days
  26. Sampo, 3-way
    HILOGIK Sampo, 3-way
    Stainless steel pipe / pipe bracket metal fittings series
    Shape  3-way  Material  Die casting 
    from S$11.99
    Min. 2 days
  27. Swivel end wall BR-133
    SHIROKUMA Swivel end wall BR-133
    Included Accessories  A3.5×40、A3.5×16  Angle Adjustment Range  Up to 90 °  Material  Zinc alloy 
    Rating:
    93%
    from S$43.99
    Min. 2 days
  28. Rotation Stopper Tee
    ACE Rotation Stopper Tee
    Shape  Tee 
    from S$4.79
    Min. 2 days
  29. Joint pipe
    Mory Industries Joint pipe
    Finish  Hairline  Material  SUS304  Shape  Straight 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  30. Warmth Handrail NES Angle Joint
    WAKI Warmth Handrail NES Angle Joint
    2 size combined handrail metal fittings that can be used as is for 35Φ and 32Φ round bars using an adapter. Please use it as a metal fitting when attaching a handrail to the entrance, corridor, stairs, etc. * Be sure to check the strength of the mounting surface before mounting the handrail. * Wa... Read More
    Size  32Φ / 35Φ combined use  Suitable Diameter (Φmm)  32・35  Shape  Corner joint 
    from S$25.99
    Min. 2 days
  31. cross
    HILOGIK cross
    Stainless steel pipe / pipe bracket metal fittings series
    Material  Die casting  Shape  cross 
    from S$11.99
    Min. 2 days
  32. End socket for Rokko Φ35
    Mizukami End socket for Rokko Φ35
    It is a straight end member of a wooden round bar handrail. * Strictly observe the bracket mounting interval within 900 mm.
    Suitable Diameter (Φmm)  (Round bar handrail) 35  Material  Zinc die casting 
    Rating:
    40%
    from S$6.19
    Min. 2 days
  33. Universal joint BR-113
    SHIROKUMA Universal joint BR-113
    Included Accessories  A3.5×16×D6  Shape  Elbow  Material  Zinc alloy  Specification  antibacterial 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  34. Elbow Rotation stopper
    ACE Elbow Rotation stopper
    Shape  Elbow 
    from S$4.79
    Min. 2 days
  35. DC Chrome 4-Way without Rotating Set Screw
    Osaka Spirit DC Chrome 4-Way without Rotating Set Screw
    Shape  All sides  Material (Main Unit)  ZDC / chrome plating 
    from S$10.99
    Min. 2 days
  36. DC Chrome Cloth Without rotation set screw
    Osaka Spirit DC Chrome Cloth Without rotation set screw
    Material (Main Unit)  ZDC / chrome plating  Shape  cross 
    from S$4.49
    Min. 2 days
  37. DC chrome three-way without rotation set screw
    Osaka Spirit DC chrome three-way without rotation set screw
    Shape  3-way  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    80%
    from S$7.79
    Min. 2 days
  38. Warmth railing UB free joint
    WAKI Warmth railing UB free joint
    Compact and simple! Adjustable angle, freely! You can construct a continuous handrail that is refreshing, such as the slope of stairs and the corners of corridors. Since the material is resin, it doesn't feel cold when gripped. Please use it as a metal fitting when attaching a handrail to the... Read More
    Size  32Φ / 35Φ combined use  Suitable Diameter (Φmm)  32・35  Material  Body: ABS, 32Φ adapter: PP  Shape  Corner joint 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  39. E type end elbow (left)
    SHIROKUMA E type end elbow (left)
    Included Accessories  A3.5×40、A3.5×16×D6  Shape  End elbow  Material  Zinc alloy  Specification  antibacterial 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  40. Long elbow (HL processing)
    Mory Industries Long elbow (HL processing)
    Shape  Elbow  Finish  Hairline  Material  SUS304 
    from S$34.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 276

Set Ascending Direction