All Category

Barrier-Free Related

Barrier-free products are products that have been developed for the elderly and people with disabilities to safely and comfortably. There are handrails, stairs slip prevention, step slope. Handrails are used for a wide range of applications such as stairs, corridors, bathrooms and toilets. There are wooden and stainless steel ones, and there are some that are hollowed into natural wood and easy to grip. There is a soft type with a hollow cushion on the corners and road surface for slip prevention of stairs, and it can be easily attached with strong double-sided tape. In addition, the type in which the light-storing low-light line shines temporarily even when the lights are turned off or during a power failure is a product that is useful in an emergency. The step slope eliminates steps and prevents tripping. There are types with tape made of natural wood.
View : Grid List
Filter

Items 1 - 40 of 532

Set Ascending Direction
  1. Handrail Dimple Type
    Osaka Spirit Handrail Dimple Type
    Natural wood with a handrail diameter of 35 mm is dimple-processed to make it an easy-to-grip and non-slip handrail bar. You can cut and adjust the length. A handrail that can be used both vertically and horizontally. It is a handrail made of natural wood (rubber laminated wood) and is an Eco Mar... Read More
    Eco Mark Certification Number  06115005  Allowable Load (kg)  80  Included Accessories  Base fixing screw (Φ4.0 × 40mm) × 6  Eco Mark Certification  Certification  Color  Natural  Material  Natural wood (rubber glued lumber) 
    Rating:
    92%
    from S$36.99
    Min. 2 days
  2. Natural Ramp
    MYST Natural Ramp
    Non-slip coating Smooth corner finish Natural wood used To prevent tripping
    Length (mm)  800  Material (Main Unit)  Walnut 
    from S$12.99
    Min. 4 days
  3. Handrail Clear
    OMSORG Handrail Clear
    Diameter (Φmm)  (Handrail) 32  Standard  Length (mm)  300  Pilot Hole Diameter (Φmm)  Color  Clear 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  4. Eco-Friendly Handrail Dimpled Grip Vertical Type
    Shimizu Eco-Friendly Handrail Dimpled Grip Vertical Type
    The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. Bend both ends of the handrail bar to prevent the sleeves from getting caught. Product product with personal liability insurance. It is a product subject to long-term care insurance housing renovation. ... Read More
    Thickness (mm)  35  Allowable Load (kg)  80  Material  Natural wood (rubber glued lumber) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  5. Out corner two-point handrail BR-533
    SHIROKUMA Out corner two-point handrail BR-533
    * The protruding corner bracket has a stop, a receiver, and a through.
    Material  Natural wood / zinc alloy  Specification  antibacterial  Grip Diameter (Φmm)  35  Included Accessories  A3.5×40 
    Rating:
    90%
    from S$44.99
    Min. 5 days
  6. Folding Handrail "Zamasen!Totte"
    TANNER Folding Handrail "Zamasen!Totte"
    I usually fold it up with a "pattern" and it doesn't get in the way. It can be used widely even in narrow places. When folded, it is 50 mm from the wall surface, and when used, it is 150 mm, which is tripled. It is a folding handrail that is easy to use and does not usually get in t... Read More
    Allowable Load (kg)  100  Length (mm)  450  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  7. Round bar handrail BR-510
    SHIROKUMA Round bar handrail BR-510
    Included Accessories  A3.5×40  Grip Diameter (Φmm)  35 
    Rating:
    100%
    from S$44.99
    Min. 5 days
  8. Handrail base plate
    HILOGIK Handrail base plate
    Barrier-free / nursing care products / handrail parts series
    Rating:
    80%
    from S$67.99
    Min. 6 days
  9. Stainless steel safety bar (with cover) 1000mm in length
    Mizumoto Machine Mfg. Stainless steel safety bar (with cover) 1000mm in length
    With a cover, it has a neat appearance. It can be used for stairs, entrances, toilets, corridors, etc., can be installed on ships, and can also be used as a handrail. It can also be attached to the concrete wall of tiles (requires the attached PC plug and commercially available anchor). * For ply... Read More
    Dimension P (mm)  1000  Included Accessories  6 tapping screws and 6 PC plugs  Material / Finish  Stainless steel (SUS304) / mirror finish  Dimension d (mm)  Dimension H (mm)  75 
    from S$149.90
    Min. 5 days
  10. Caring Eco Handrail Dimples Horizontal Type
    Shimizu Caring Eco Handrail Dimples Horizontal Type
    The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. Bend both ends of the handrail bar to prevent the sleeves from getting caught. Product product with personal liability insurance. It is a product subject to long-term care insurance housing renovation. ... Read More
    Eco Mark Certification Number  06115005  Thickness (mm)  35  Allowable Load (kg)  80  Eco Mark Certification  Certification  Material  Natural wood (rubber glued lumber) 
    from S$56.99
    Min. 5 days
  11. Wooden Handrail for Both Vertical and Horizontal
    HILOGIK Wooden Handrail for Both Vertical and Horizontal
    The length of the handrail bar can be adjusted by cutting it for safety measures such as barrier-free and long-term care. Toilet, entrance, etc. * For indoor use only. Please do not use it outdoors or in the bathroom
    Diameter (Φmm)  32  Allowable Load (kg)  80 
    Rating:
    97%
    from S$19.99
    Min. 2 days
  12. Help Ramp
    HILOGIK Help Ramp
    Barrier-free products Eliminate steps! Prevent trips and live a safe life ♪
    Material  Natural wood (with tape)  Length (mm)  700  Color  Light oak 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  13. Handrail stainless steel hairline finish
    MonotaRO Handrail stainless steel hairline finish
    A stainless steel handrail with excellent aesthetics, corrosion resistance, durability and strength. With a screw cover, it has a neat appearance and does not spoil the aesthetics. In bathrooms, toilets, hallways, entrances * Do not use for any other purpose.
    Dimension C (mm)  80  Finish  Hairline  Material  Stainless steel (SUS304) 
    Rating:
    81%
    from S$13.99
    Min. 2 days
  14. Handrail Everywhere
    SHIROKUMA Handrail Everywhere
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Dimension A (Φmm)  32  Dimension H1 (mm)  60  Dimension H (mm)  78  Dimension B (Φmm)  80  Color  Ivory  Specification  antibacterial 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  15. Pain! Kunaizo
    Car-boy Pain! Kunaizo
    To eliminate the level difference between the room and the corridor! Since it uses a soft foam material, it softens the impact when it hits and protects it from injuries caused by double-sided tape. The wood grain pattern does not spoil the appearance even if it is used for corridors and flooring... Read More
    Color  grain  Width (mm)  900  Material  EVA resin / acrylic adhesive 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  16. Eco-Friendly Handrail Clear for Stairs
    OMSORG Eco-Friendly Handrail Clear for Stairs
    Diameter (Φmm)  (Handrail) 32  Eco Mark Certification Number  06115004  Length (mm)  3600 (1200 x 3 splices)  Eco Mark Certification  Certification  Color  Clear 
    Rating:
    92%
    from S$97.99
    Min. 2 days
  17. Handrail for vertical and horizontal use anywhere
    HILOGIK Handrail for vertical and horizontal use anywhere
    For barrier-free measures! Handrails that can be used around water such as bathrooms and toilets! Since the handrail has no orientation, it can be mounted at any angle.
    Safety Load (kg)  60 (static rest load) 
    Rating:
    87%
    from S$47.99
    Min. 2 days
  18. Eco-Friendly Handrail Clear
    OMSORG Eco-Friendly Handrail Clear
    * For horizontal installation only (cannot be used vertically)
    Diameter (Φmm)  (Handrail) 32  Eco Mark Certification Number  06115004  Eco Mark Certification  Certification  Color  Clear 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  19. Handrail U type anywhere BR-240
    SHIROKUMA Handrail U type anywhere BR-240
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Included Accessories  A4 × 30, 6 × 30 nylon plug  Color  Ivory  Material  Aluminum resin coating / resin  Grip Diameter (Φmm)  32 
    Rating:
    92%
    from S$32.99
    Min. 2 days
  20. Door Threshold Ramp Standard Type
    TOTO Door Threshold Ramp Standard Type
    Simply install it in your room or at the doorway of a toilet or washroom, and the step will become a slope. It is easy to move in a wheelchair or a wheelchair for water.
    Material  Natural wood (white ash)  Length (mm)  760 
    Rating:
    80%
    from S$28.99
    Min. 4 days
  21. No Steps
    ACE No Steps
    Allowable Load (kg)  150  Color  Woodgrain  Material  ABS / aluminum with wood powder foam 
    Rating:
    84%
    from S$39.99
    Min. 2 days
  22. Stainless Steel Handrail
    HILOGIK Stainless Steel Handrail
    Finish  Mirror finish (with gloss)  Dimension E (mm)  Operating Load (kg)  100 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  23. Safety bar (mirror finish)
    Mizumoto Machine Mfg. Safety bar (mirror finish)
    Easy and secure, can be used in many fields! It can be used in many fields such as marine and living environment. With a cover, it has a neat appearance and does not spoil the aesthetics. And because it is made of stainless steel, it does not rust easily, and it can be used as an outdoor product,... Read More
    Dimension d (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror finish  Material  SUS-304 (stainless steel) 
    from S$44.99
    Min. 2 days
  24. Handrail U type dimple anywhere BR-232
    SHIROKUMA Handrail U type dimple anywhere BR-232
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Included Accessories  A4 × 30, 6 × 30 nylon plug  Color  Ivory  Grip Diameter (Φmm)  32  Material  Aluminum resin coating / resin 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  25. Handrail Dimple Grip Everywhere
    SHIROKUMA Handrail Dimple Grip Everywhere
    Material / Finish  Aluminum resin coating + resin  Specification  antibacterial  Color  Ivory  Dimension H (mm)  78  Dimension A (Φmm)  32  Dimension B (Φmm)  80  Dimension H1 (mm)  60 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  26. Otasukebo Handrail for Stairs (5 Brackets Included) Horizontal Type
    HILOGIK Otasukebo Handrail for Stairs (5 Brackets Included) Horizontal Type
    Barrier-free / nursing care products / handrail parts series
    Color  Light oak  Diameter (Φmm)  (Handrail) 33  Overall Length (mm)  3600 (1200 × 3)  Load (kg)  (Stationary stability) 80 
    Rating:
    96%
    from S$139.90
    Min. 2 days
  27. Otasukebo Mini Handrail Horizontal Type
    HILOGIK Otasukebo Mini Handrail Horizontal Type
    Barrier-free / nursing care products / handrail parts series
    Diameter (Φmm)  35  Overall Length (mm)  150 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  28. OMSORG Dwarf Eco Handrail Dimple L Type
    Shimizu OMSORG Dwarf Eco Handrail Dimple L Type
    The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. Bend both ends of the handrail to prevent the hem from getting caught. It is a product subject to long-term care insurance housing renovation. For toilets and entrance railings.
    Thickness (mm)  35  Allowable Load (kg)  80  Material  Natural wood (rubber glued lumber) 
    Rating:
    97%
    from S$89.99
    Min. 2 days
  29. Meka Bath Nut (M6 Bracket)
    SHIROKUMA Meka Bath Nut (M6 Bracket)
    * Please use this product after receiving a preliminary evaluation of the bus panel by a handrail installation expert.
    Pilot Hole Diameter (Φmm)  12  Maximum Panel Thickness (mm)  30  Included Accessories  Stent Lasbis M6 × 35 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  30. Handrail anywhere BR-170
    SHIROKUMA Handrail anywhere BR-170
    In the bathroom. In the toilet. In the corridor. At the entrance. * ANC-900 mechanical bus nuts are available for unit baths.
    Grip Diameter (Φmm)  32  Included Accessories  A4 × 30, 6 × 30 nylon plug 
    Rating:
    80%
    from S$32.99
    Min. 4 days
  31. Handrail U type L type BR-241
    SHIROKUMA Handrail U type L type BR-241
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Included Accessories  A4 × 30, 6 × 30 nylon plug  Color  Ivory  Nominal Size (mm)  600×600  Grip Diameter (Φmm)  32  Material  Aluminum resin coating / resin 
    Rating:
    100%
    from S$98.99
    Min. 2 days
  32. Mini Handrail Straight Bracket
    SHIROKUMA Mini Handrail Straight Bracket
    Dimension D (mm)  55  Material  Natural wood + zinc alloy  Dimension H (mm)  73  Dimension A (Φmm)  35  Dimension B (Φmm)  50  Structure  Bracket / Die casting 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  33. Handrail L shape everywhere
    SHIROKUMA Handrail L shape everywhere
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Rating:
    68%
    from S$67.99
    Min. 2 days
  34. Stick holder
    LILIEL Stick holder
    It can be attached to the wall surface or wall surface of a chair or desk, and can be used as a temporary storage when a stick or umbrella is not needed. The pitch of the mounting screws is 15 to 22 mm. It can be mounted with either a truss parker screw or a truss machine screw. When using truss ... Read More
    Rating:
    80%
    from S$2.59
    Min. 2 days
  35. Universal handrail
    SHIROKUMA Universal handrail
    Dimension B (Φmm)  43  Structure  Bracket / Die casting  Dimension H1 (mm)  55  Dimension H (mm)  74  Material  Tamo Glue + Zinc Alloy  Dimension A (Φmm)  35 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  36. Handrail L type everywhere
    HILOGIK Handrail L type everywhere
    For barrier-free measures! Antibacterial handrails that can be used around water such as bathrooms and toilets! When installing, it can be installed at any angle such as vertical, horizontal, and diagonal.
    Diameter (Φmm)  32  Safety Load (kg)  60 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  37. Approach handrail AP-21
    SHIROKUMA Approach handrail AP-21
    An approach handrail that allows you to walk to the front door with peace of mind. It is an easy-to-grip handrail for the elderly and children, eliminating the anxiety of falling and movement. Ideal for retrofitting. For outdoor use * Ironwood finish uses ironwood round bar resin coating (ABR-35F... Read More
    Length (mm)  2000  Grip Diameter (Φmm)  35  Pillar Diameter (Φmm)  45  Column Height (mm)  800 
    Rating:
    93%
    from S$479.90
    Min. 2 days
  38. Handrail base plate
    WAKI Handrail base plate
    It is a reinforcing plate for installing the handrail in a place where there is no base.
    Width (mm)  100  Thickness (mm)  15  Color  White 
    Rating:
    40%
    from S$28.99
    Min. 4 days
  39. Glulam  Round bar handrail  Φ35 × 4m  "New Rokko"
    Mizukami Glulam Round bar handrail Φ35 × 4m "New Rokko"
    A wooden round bar handrail for indoor handrails. A round bar handrail made of laminated wood with antibacterial specifications that is easy to grip with Φ35. Indoor corridors, stairs, entrances, etc. * Do not use outdoors or in the bathroom. * Make sure that the mounting surface (wall surface) h... Read More
    Outer Diameter (Φmm)  35  Length (mm)  4000  Color  Natural  Material  Tamo Glue 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  40. Grip ball type anywhere BR-65
    SHIROKUMA Grip ball type anywhere BR-65
    "Grip anywhere" to assist in climbing and descending stairs and standing and sitting! * After installation, tighten again and check that it does not move. * Ball shape is recommended for vertical use.
    Included Accessories  Truss 4 × 18  Material  Soft resin 
    Rating:
    100%
    from S$6.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 532

Set Ascending Direction
Filter by categories