All Category

Handrails

A handrail is a handle that is used to open and close a door attached to a bed or TV stand. With this handrail, the door can be opened and closed smoothly. In addition to being attached to doors and drawers, handrails may also be attached to toilets, corridors, entrances, etc., and they also have the role of assisting body movements when doing something. Handrail materials include wooden ones and aluminum resin ones, and various sizes are available.
View : Grid List
Filter

Items 1 - 40 of 512

Set Ascending Direction
  1. Handrail Dimple Type
    Osaka Spirit Handrail Dimple Type
    Natural wood with a handrail diameter of 35 mm is dimple-processed to make it an easy-to-grip and non-slip handrail bar. You can cut and adjust the length. A handrail that can be used both vertically and horizontally. It is a handrail made of natural wood (rubber laminated wood) and is an Eco Mar... Read More
    Eco Mark Certification Number  06115005  Allowable Load (kg)  80  Included Accessories  Base fixing screw (Φ4.0 × 40mm) × 6  Eco Mark Certification  Certification  Color  Natural  Material  Natural wood (rubber glued lumber) 
    Rating:
    91%
    from S$36.99
    Min. 2 days
  2. Handrail Clear
    OMSORG Handrail Clear
    Diameter (Φmm)  (Handrail) 32  Standard  Length (mm)  300  Pilot Hole Diameter (Φmm)  Color  Clear 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  3. Eco-Friendly Handrail Dimpled Grip Vertical Type
    Shimizu Eco-Friendly Handrail Dimpled Grip Vertical Type
    The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. Bend both ends of the handrail bar to prevent the sleeves from getting caught. Product product with personal liability insurance. It is a product subject to long-term care insurance housing renovation. ... Read More
    Thickness (mm)  35  Allowable Load (kg)  80  Material  Natural wood (rubber glued lumber) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  4. Out corner two-point handrail BR-533
    SHIROKUMA Out corner two-point handrail BR-533
    * The protruding corner bracket has a stop, a receiver, and a through.
    Material  Natural wood / zinc alloy  Specification  antibacterial  Grip Diameter (Φmm)  35  Included Accessories  A3.5×40 
    Rating:
    90%
    from S$44.99
    Min. 5 days
  5. Folding Handrail "Zamasen!Totte"
    TANNER Folding Handrail "Zamasen!Totte"
    I usually fold it up with a "pattern" and it doesn't get in the way. It can be used widely even in narrow places. When folded, it is 50 mm from the wall surface, and when used, it is 150 mm, which is tripled. It is a folding handrail that is easy to use and does not usually get in t... Read More
    Allowable Load (kg)  100  Length (mm)  450  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  6. Round bar handrail BR-510
    SHIROKUMA Round bar handrail BR-510
    Included Accessories  A3.5×40  Grip Diameter (Φmm)  35 
    Rating:
    100%
    from S$44.99
    Min. 5 days
  7. Handrail base plate
    HILOGIK Handrail base plate
    Barrier-free / nursing care products / handrail parts series
    Rating:
    80%
    from S$67.99
    Min. 6 days
  8. Stainless steel safety bar (with cover) 1000mm in length
    Mizumoto Machine Mfg. Stainless steel safety bar (with cover) 1000mm in length
    With a cover, it has a neat appearance. It can be used for stairs, entrances, toilets, corridors, etc., can be installed on ships, and can also be used as a handrail. It can also be attached to the concrete wall of tiles (requires the attached PC plug and commercially available anchor). * For ply... Read More
    Dimension P (mm)  1000  Included Accessories  6 tapping screws and 6 PC plugs  Material / Finish  Stainless steel (SUS304) / mirror finish  Dimension d (mm)  Dimension H (mm)  75 
    from S$149.90
    Min. 5 days
  9. Caring Eco Handrail Dimples Horizontal Type
    Shimizu Caring Eco Handrail Dimples Horizontal Type
    The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. Bend both ends of the handrail bar to prevent the sleeves from getting caught. Product product with personal liability insurance. It is a product subject to long-term care insurance housing renovation. ... Read More
    Eco Mark Certification Number  06115005  Thickness (mm)  35  Allowable Load (kg)  80  Eco Mark Certification  Certification  Material  Natural wood (rubber glued lumber) 
    from S$56.99
    Min. 5 days
  10. Wooden Handrail for Both Vertical and Horizontal
    HILOGIK Wooden Handrail for Both Vertical and Horizontal
    The length of the handrail bar can be adjusted by cutting it for safety measures such as barrier-free and long-term care. Toilet, entrance, etc. * For indoor use only. Please do not use it outdoors or in the bathroom
    Diameter (Φmm)  32  Allowable Load (kg)  80 
    Rating:
    97%
    from S$19.99
    Min. 2 days
  11. Handrail stainless steel hairline finish
    MonotaRO Handrail stainless steel hairline finish
    A stainless steel handrail with excellent aesthetics, corrosion resistance, durability and strength. With a screw cover, it has a neat appearance and does not spoil the aesthetics. In bathrooms, toilets, hallways, entrances * Do not use for any other purpose.
    Dimension C (mm)  80  Finish  Hairline  Material  Stainless steel (SUS304) 
    Rating:
    81%
    from S$13.99
    Min. 2 days
  12. Handrail Everywhere
    SHIROKUMA Handrail Everywhere
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Dimension A (Φmm)  32  Dimension H1 (mm)  60  Dimension H (mm)  78  Dimension B (Φmm)  80  Color  Ivory  Specification  antibacterial 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  13. Eco-Friendly Handrail Clear for Stairs
    OMSORG Eco-Friendly Handrail Clear for Stairs
    Diameter (Φmm)  (Handrail) 32  Eco Mark Certification Number  06115004  Length (mm)  3600 (1200 x 3 splices)  Eco Mark Certification  Certification  Color  Clear 
    Rating:
    92%
    from S$97.99
    Min. 2 days
  14. Handrail for vertical and horizontal use anywhere
    HILOGIK Handrail for vertical and horizontal use anywhere
    For barrier-free measures! Handrails that can be used around water such as bathrooms and toilets! Since the handrail has no orientation, it can be mounted at any angle.
    Safety Load (kg)  60 (static rest load) 
    Rating:
    87%
    from S$47.99
    Min. 2 days
  15. Eco-Friendly Handrail Clear
    OMSORG Eco-Friendly Handrail Clear
    * For horizontal installation only (cannot be used vertically)
    Diameter (Φmm)  (Handrail) 32  Eco Mark Certification Number  06115004  Eco Mark Certification  Certification  Color  Clear 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  16. Handrail U type anywhere BR-240
    SHIROKUMA Handrail U type anywhere BR-240
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Included Accessories  A4 × 30, 6 × 30 nylon plug  Color  Ivory  Material  Aluminum resin coating / resin  Grip Diameter (Φmm)  32 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  17. Stainless Steel Handrail
    HILOGIK Stainless Steel Handrail
    Finish  Mirror finish (with gloss)  Dimension E (mm)  Operating Load (kg)  100 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  18. Safety bar (mirror finish)
    Mizumoto Machine Mfg. Safety bar (mirror finish)
    Easy and secure, can be used in many fields! It can be used in many fields such as marine and living environment. With a cover, it has a neat appearance and does not spoil the aesthetics. And because it is made of stainless steel, it does not rust easily, and it can be used as an outdoor product,... Read More
    Dimension d (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror finish  Material  SUS-304 (stainless steel) 
    from S$44.99
    Min. 2 days
  19. Handrail U type dimple anywhere BR-232
    SHIROKUMA Handrail U type dimple anywhere BR-232
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Included Accessories  A4 × 30, 6 × 30 nylon plug  Color  Ivory  Grip Diameter (Φmm)  32  Material  Aluminum resin coating / resin 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  20. Handrail Dimple Grip Everywhere
    SHIROKUMA Handrail Dimple Grip Everywhere
    Material / Finish  Aluminum resin coating + resin  Specification  antibacterial  Color  Ivory  Dimension H (mm)  78  Dimension A (Φmm)  32  Dimension B (Φmm)  80  Dimension H1 (mm)  60 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  21. Otasukebo Handrail for Stairs (5 Brackets Included) Horizontal Type
    HILOGIK Otasukebo Handrail for Stairs (5 Brackets Included) Horizontal Type
    Barrier-free / nursing care products / handrail parts series
    Color  Light oak  Diameter (Φmm)  (Handrail) 33  Overall Length (mm)  3600 (1200 × 3)  Load (kg)  (Stationary stability) 80 
    Rating:
    96%
    from S$139.90
    Min. 2 days
  22. Otasukebo Mini Handrail Horizontal Type
    HILOGIK Otasukebo Mini Handrail Horizontal Type
    Barrier-free / nursing care products / handrail parts series
    Diameter (Φmm)  35  Overall Length (mm)  150 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  23. OMSORG Dwarf Eco Handrail Dimple L Type
    Shimizu OMSORG Dwarf Eco Handrail Dimple L Type
    The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. Bend both ends of the handrail to prevent the hem from getting caught. It is a product subject to long-term care insurance housing renovation. For toilets and entrance railings.
    Thickness (mm)  35  Allowable Load (kg)  80  Material  Natural wood (rubber glued lumber) 
    Rating:
    97%
    from S$89.99
    Min. 2 days
  24. Meka Bath Nut (M6 Bracket)
    SHIROKUMA Meka Bath Nut (M6 Bracket)
    * Please use this product after receiving a preliminary evaluation of the bus panel by a handrail installation expert.
    Pilot Hole Diameter (Φmm)  12  Maximum Panel Thickness (mm)  30  Included Accessories  Stent Lasbis M6 × 35 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  25. Handrail anywhere BR-170
    SHIROKUMA Handrail anywhere BR-170
    In the bathroom. In the toilet. In the corridor. At the entrance. * ANC-900 mechanical bus nuts are available for unit baths.
    Grip Diameter (Φmm)  32  Included Accessories  A4 × 30, 6 × 30 nylon plug 
    Rating:
    80%
    from S$32.99
    Min. 4 days
  26. Handrail U type L type BR-241
    SHIROKUMA Handrail U type L type BR-241
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Included Accessories  A4 × 30, 6 × 30 nylon plug  Color  Ivory  Nominal Size (mm)  600×600  Grip Diameter (Φmm)  32  Material  Aluminum resin coating / resin 
    Rating:
    100%
    from S$98.99
    Min. 2 days
  27. Mini Handrail Straight Bracket
    SHIROKUMA Mini Handrail Straight Bracket
    Dimension D (mm)  55  Material  Natural wood + zinc alloy  Dimension H (mm)  73  Dimension A (Φmm)  35  Dimension B (Φmm)  50  Structure  Bracket / Die casting 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  28. Handrail L shape everywhere
    SHIROKUMA Handrail L shape everywhere
    In the bathroom. In the toilet. In the corridor. At the entrance.
    Rating:
    68%
    from S$67.99
    Min. 2 days
  29. Stick holder
    LILIEL Stick holder
    It can be attached to the wall surface or wall surface of a chair or desk, and can be used as a temporary storage when a stick or umbrella is not needed. The pitch of the mounting screws is 15 to 22 mm. It can be mounted with either a truss parker screw or a truss machine screw. When using truss ... Read More
    Rating:
    80%
    from S$2.59
    Min. 2 days
  30. Universal handrail
    SHIROKUMA Universal handrail
    Dimension B (Φmm)  43  Structure  Bracket / Die casting  Dimension H1 (mm)  55  Dimension H (mm)  74  Material  Tamo Glue + Zinc Alloy  Dimension A (Φmm)  35 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  31. Handrail L type everywhere
    HILOGIK Handrail L type everywhere
    For barrier-free measures! Antibacterial handrails that can be used around water such as bathrooms and toilets! When installing, it can be installed at any angle such as vertical, horizontal, and diagonal.
    Diameter (Φmm)  32  Safety Load (kg)  60 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  32. Approach handrail AP-21
    SHIROKUMA Approach handrail AP-21
    An approach handrail that allows you to walk to the front door with peace of mind. It is an easy-to-grip handrail for the elderly and children, eliminating the anxiety of falling and movement. Ideal for retrofitting. For outdoor use * Ironwood finish uses ironwood round bar resin coating (ABR-35F... Read More
    Length (mm)  2000  Grip Diameter (Φmm)  35  Pillar Diameter (Φmm)  45  Column Height (mm)  800 
    Rating:
    93%
    from S$479.90
    Min. 2 days
  33. Handrail base plate
    WAKI Handrail base plate
    It is a reinforcing plate for installing the handrail in a place where there is no base.
    Width (mm)  100  Thickness (mm)  15  Color  White 
    Rating:
    40%
    from S$28.99
    Min. 4 days
  34. Glulam  Round bar handrail  Φ35 × 4m  "New Rokko"
    Mizukami Glulam Round bar handrail Φ35 × 4m "New Rokko"
    A wooden round bar handrail for indoor handrails. A round bar handrail made of laminated wood with antibacterial specifications that is easy to grip with Φ35. Indoor corridors, stairs, entrances, etc. * Do not use outdoors or in the bathroom. * Make sure that the mounting surface (wall surface) h... Read More
    Outer Diameter (Φmm)  35  Length (mm)  4000  Color  Natural  Material  Tamo Glue 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  35. Grip ball type anywhere BR-65
    SHIROKUMA Grip ball type anywhere BR-65
    "Grip anywhere" to assist in climbing and descending stairs and standing and sitting! * After installation, tighten again and check that it does not move. * Ball shape is recommended for vertical use.
    Included Accessories  Truss 4 × 18  Material  Soft resin 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  36. Warmth railing bracket set
    WAKI Warmth railing bracket set
    A bracket for attaching a handrail. * Cannot be used outdoors or in humid places such as bathrooms. * Screws will not stop on weak walls such as gypsum board and thin plywood. * Attach to pillars or studs on the back side of the wall, or reinforce with a base plate (plate with a thickness of 15 m... Read More
    Material (bracket)  ABS resin (with antibacterial agent)  Suitable for  For 32mm 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  37. Round Bar Handrail LVL Material
    HILOGIK Round Bar Handrail LVL Material
    Barrier-free / nursing care products / handrail parts series
    Dimension (Φmm)  35  Material  LVL  Finish  Sheet winding 
    from S$79.99
    Min. 6 days
  38. Barrier-free handrail
    Shimizu Barrier-free handrail
    An Eco Mark certified handrail bar made of laminated rubber. The natural wood rod is dimple-processed to make it an easy-to-grip and non-slip handrail rod. It is a product subject to long-term care insurance housing renovation. For entrances, etc. For vertical installation only.
    Eco Mark Certification Number  06115005  Included Accessories  2 wood screws, 2 washers, 2 caps  Thickness (mm)  30  Allowable Load (kg)  60  Eco Mark Certification  Certification  Material  Natural wood (rubber glued lumber) 
    Rating:
    100%
    from S$29.99
    Min. 5 days
  39. Reliable bath railing
    ACE Reliable bath railing
    Supports standing, sitting and moving in the bathroom. The mounting position can be selected vertically or horizontally according to the usage. The length can be adjusted. For preventing falls in kitchens, toilets, water areas, etc. * Never attach it to the bathtub. After installation, check (re-... Read More
    Safety Load (kg)  100kg (when measuring static load)  Height (mm)  67 
    Rating:
    100%
    from S$23.99
    Min. 5 days
  40. Handrail dimple L shape everywhere
    SHIROKUMA Handrail dimple L shape everywhere
    Outer Diameter (Φmm)  32  Dimension L (mm)  600  Size (mm)  600×600  Material / Finish  Aluminum resin coating + resin  Color  Ivory  Specification  antibacterial 
    Rating:
    80%
    from S$98.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 512

Set Ascending Direction