All Category

Housing Equipment

When building a new house, it is almost always the case that a new one is installed, but in the case of renovation, there are many construction owners who want to renew housing equipment such as sinks, range hoods, and hanging cabinets. Among them, the one that fits the opinion of the contractor is selected. Kitchens, gas stands, hanging cupboards, etc. vary in size depending on the floor plan of the house and the location where they are installed in advance, and there are various sizes around the kitchen, etc. with easy-to-use designs, lots of storage, and care This is a product that is often chosen for simple items.
View : Grid List
Filter

Items 1 - 40 of 852

Set Ascending Direction
  1. Two-stage telescopic pipe shelf
    TAKUBO Two-stage telescopic pipe shelf
    It can be expanded and contracted according to the installation location. More convenient with a two-tiered telescopic shelf. * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire.
    Allowable Load (kg)  10 (per shelf)  Shelf 
    Rating:
    96%
    from S$77.99
    Min. 2 days
  2. Back panel short type
    TOTO Back panel short type
    Specification  Mirror: No heater  Dimension H (mm)  225 
    from S$389.90
    Min. 5 days
  3. Stove option
    Paloma Stove option
    Cooking plate with handle * Please check compatible models
    Suitable Models  Current model, double-sided type 
    from S$69.99
    Min. 6 days
  4. Side wall storage cabinet
    TOTO Side wall storage cabinet
    Dimension (mm)  700×762×140  Lighting Device  Fluorescent lamp (inverter lighting 10W)  Material (Main Unit)  Made of wood 
    from S$1,599.00
    Min. 5 days
  5. Back panel long type
    TOTO Back panel long type
    Specification  Mirror: No heater  Dimension H (mm)  275 
    from S$389.90
    Min. 5 days
  6. A series wall cabinet 2 doors (frontage 600mm)
    TOTO A series wall cabinet 2 doors (frontage 600mm)
    Width W (mm)  600  Series  A series 
    from S$379.90
    Min. 6 days
  7. Shape-up cabinet for washing machine
    TOTO Shape-up cabinet for washing machine
    Included Accessories  With one movable shelf  Maximum Loading Capacity (kg)  10 
    from S$1,299.00
    Min. 4 days
  8. Single lever faucet for system kitchen
    Cleanup Single lever faucet for system kitchen
    * Please note that if you cannot deliver the product due to your absence, etc., and you take the product home, you may be charged a "take-out fee" at a later date.
    Mounting Hole Diameter (Φmm)  36~38  Type  Seto B  Used hose  Blade hose / cap nut type  Spout  Rectification (foam)  Target area  General land 
    from S$149.90
    Min. 17 days
  9. Tall cabinet
    TOTO Tall cabinet
    from S$1,099.00
    Min. 5 days
  10. Draining pipe shelf
    TAKUBO Draining pipe shelf
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PA5-30 / PA5-45 / PA5-60 do not have a center stop reinforcement.
    Rating:
    89%
    from S$64.99
    Min. 2 days
  11. One stage of expansion pipe shelf
    TAKUBO One stage of expansion pipe shelf
    It can be expanded and contracted according to the installation location. * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire.
    Shelf  Allowable Load (kg)  10 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  12. Pipe shelf A type 2-stage
    TAKUBO Pipe shelf A type 2-stage
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PA2-60 does not have a center stop reinforcement. * PA2-180 has 3 mounting frames.
    Shelf 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  13. 1 Rack Pipe Shelf A Type
    TAKUBO 1 Rack Pipe Shelf A Type
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PA1-60 does not have a center stop reinforcement. * PA1-180 has 3 mounting frames. * 1 A-60 does not have a middle-sized reinforcement. * Assembly type
    Shelf 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  14. Plate heater
    Sanka kogyo Plate heater
    Top operation type that is easy to see and use. The heater body and control switch unit are integrated, and the one-touch mounting method has improved workability. By adopting the one-touch spring fixing method, the workability is greatly improved by easy installation just by fitting. The operati... Read More
    Diameter (Φmm)  (Heater) 145 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  15. Stainless steel extendable kitchen rack screw type
    TAKAGI Stainless steel extendable kitchen rack screw type
    Rust-resistant stainless steel. Screw type that can be firmly fixed with screws. Can be mounted on walls, boards, hanging cupboards, etc.!
    Material (Plastic Part)  ABS resin  Load Capacity of Lower Shelf (kg)  About 4  Load Capacity of Upper Shelf (kg)  About 7  Material (Shelf)  stainless steel 
    from S$77.99
    Min. 2 days
  16. Toilet accessories storage
    Sanwa Corp. Toilet accessories storage
    RoHS directive (corresponding to 10 substances)  Specification  Single-sided door, 1 moving shelf 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  17. Bathroom remote control
    Rinnai Bathroom remote control
    "Easy to use" and "easy to see" remote control.
    Setting Temperature (℃)  37~48  Function  voice  Outer Dimensions, Width W x Depth D x Height H (mm)  195×23.5×99 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  18. Remote Control for Gas Water Heater
    Noritz Corporation Remote Control for Gas Water Heater
    The total number of remote controls supported is two. (Multiple kitchen / bathroom remote controls cannot be connected) For hot water supply only * Hot water cannot be used until the hot water filling setting is canceled after the hot water filling is completed at the auto stop. Also, if you use ... Read More
    Rating:
    80%
    from S$119.90
    Min. 2 days
  19. Front panel for IH cooking heater
    Panasonic Front panel for IH cooking heater
    It is used when there is a gap when replacing the electric cooking heater and gas stove for the system kitchen with an IH cooking heater. * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please... Read More
    Rating:
    100%
    from S$56.99
    Min. 2 days
  20. Stove option
    Paloma Stove option
    La Cook's exclusive cooking sheet
    Rating:
    100%
    from S$15.99
    Min. 2 days
  21. Closure lid for gas bath
    Rinnai Closure lid for gas bath
    Construction from inside the bathtub. Used when closing the Φ50 hole in the bathtub.
    Suitable for  Bathtub thickness ~ 20mm 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  22. Pipe shelf S type 2-stage
    TAKUBO Pipe shelf S type 2-stage
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PS2-60 does not have a center stop reinforcement. * PS2-180 has 3 mounting frames.
    Shelf 
    from S$97.99
    Min. 5 days
  23. IH stationary frame
    Panasonic IH stationary frame
    Type  30A / 60cm width  Suitable for  60cm in width  Included Accessories  Exposed outlet 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  24. Stainless steel draining pipe shelf + 2 steps type
    SPG (SANUKI) Stainless steel draining pipe shelf + 2 steps type
    A clean, rust-resistant drainage pipe shelf made of stainless steel. Made in Japan for peace of mind! Ideal for kitchens and other areas around water * 2 ・ SP-9 and 2 ・ SP-12 have a reinforcing belt.
    Length (mm)  (Upper B) 235, (Lower D) 196  Height (C) (mm)  520 
    from S$97.99
    Min. 5 days
  25. Multi remote control set
    Noritz Corporation Multi remote control set
    You can use both the bathroom remote controller and the kitchen remote controller to "boil" and "adjust the hot water supply temperature". The "Voice Guide" alerts you to the state of hot water and when changing the hot water supply temperature. * Can be used only wi... Read More
    Type  Simple type  Specification  Voice guide, GP compatible products 
    from S$329.90
    Min. 7 days
  26. Bathroom Soko “Karaari Floor”
    TOTO Bathroom Soko “Karaari Floor”
    A unit-type bathroom drainboard that uses a "colored floor" so that you can take a bath with peace of mind because there are no steps in the bathroom. It can be combined from 3 types of unit width. In addition, the length can be cut so it fits perfectly in the washing area. No major ref... Read More
    from S$249.90
    Min. 6 days
  27. HDMI cable
    TWINBIRD HDMI cable
    from S$169.90
    Min. 5 days
  28. 140V Series Remote Control
    Rinnai 140V Series Remote Control
    One-function, one-switch "easy-to-use" remote control. * The time may not be displayed depending on the connected water heater.
    Outer dimensions, Width W x Height H x Depth D (mm)  195×99×23.5  Type  Bathroom remote control  Function  Voice navigation 
    from S$129.90
    Min. 5 days
  29. Inlet cover for IH cooking heater
    Panasonic Inlet cover for IH cooking heater
    It is used when there is a large gap between the lower part of the worktop and the upper part of the front of the device. * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
    Color  Black  Type  For front sag clearance: For 24mm 
    from S$39.99
    Min. 7 days
  30. Stainless steel draining pipe shelf + 1 step type
    SPG (SANUKI) Stainless steel draining pipe shelf + 1 step type
    Stainless steel drain pipe shelf that is clean and resistant to rust. Reliable made in Japan! Ideal for kitchens and other areas around water * 1 ・ SP-9 and 1 ・ SP-12 have a reinforcing belt.
    Length (mm)  (B)235  Dimension B (mm)  235  Dimension C (mm)  300  Height (C) (mm)  300  Material  Frame: SUS430 (2mm) + Pipe: SUS304 (Φ10) 
    Rating:
    100%
    from S$64.99
    Min. 5 days
  31. Additional cooking pipe set for gas bath
    Rinnai Additional cooking pipe set for gas bath
    from S$87.99
    Min. 5 days
  32. Supply and exhaust top
    Rinnai Supply and exhaust top
    The gas furogama (BF type) dedicated air supply / exhaust top varies depending on the applicable model, wall type, wall thickness, and distance between the wall and the furogama. Please choose the one that suits you.
    Material  SUS304 
    from S$199.90
    Min. 5 days
  33. IH stationary frame
    HITACHI IH stationary frame
    Type  Deferred wagon (assembled) 
    from S$299.90
    Min. 6 days
  34. Clearance adjuster for leveling floor
    TOTO Clearance adjuster for leveling floor
    Adjust the gap less than 50mm. The gap adjuster prevents the unit from slipping sideways, and the gap cover covers the gap.
    Rating:
    80%
    from S$12.99
    Min. 6 days
  35. Stove option
    Paloma Stove option
    It can be pulled out quickly and is easy to clean. * Please check compatible models
    Part No.  48-37051-00 
    from S$17.99
    Min. 6 days
  36. Pipe shelf S type 1 stage
    TAKUBO Pipe shelf S type 1 stage
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PS1-60 does not have a center stop reinforcement. * PS1-180 has 3 mounting frames.
    Shelf 
    from S$77.99
    Min. 5 days
  37. Toilet storage case wide
    Sinkatec Toilet storage case wide
    A toilet storage case that takes into consideration the effective use of empty space and ample storage. For those who want to organize and store toilet goods. The size is compact, but the storage capacity is high. With drawer type BOX. You can change the height of the shelves so that you can make... Read More
    Dimension (mm)  345×155×525  Material  Body: styrene resin, legs: polyethylene 
    from S$69.99
    Min. 4 days
  38. Dishwasher replacement machine
    Panasonic Dishwasher replacement machine
    This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard included with the product. For details on how to registe... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  448×608×751~851  Rated current (A) (50 / 60Hz)  8.8/9.0  Operation Sound (dB)  About 41 / about 43 (50Hz / 60Hz)  Protective Function  Aqua protector / overflow detection  Mass (kg)  Body / Approx. 23, Leg unit / Approx. 2  Outlet  Electrical outlet with earth terminal  Type  Integrated door panel  Color  Silver  Power Input (V)  Single phase 100  Operation Mechanism  Touch-type 
    from S$2,299.00
    Min. 6 days
  39. Toilet cabinet
    TOTO Toilet cabinet
    Material  Made of wood (plywood)  Color  Pale white 
    from S$459.90
    Min. 4 days
  40. Stove option La Cook
    Paloma Stove option La Cook
    A convenient option that makes grill cooking fun. "La Cook" has a knob to make it even easier to use. * Please check the compatible models on the manufacturer's site.
    from S$129.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 852

Set Ascending Direction