Water Heaters
Hot water supply equipment is equipment that sends hot water to the kitchen, washbasin, and bath. It is used in various places such as general households and company kitchens. Gas water heaters using gas are common, but there are also electric water heaters that use electricity. The size varies depending on the place where it is used, such as a condominium or a general household. For hot water supply equipment for baths, the remote control is installed in the living room or hallway, and can be easily operated. For kitchen use, it is installed at the top of the faucet so that hot water can be used easily when washing.
Other Related Pages
- Rinnai Bathroom remote control"Easy to use" and "easy to see" remote control.Function voice Setting Temperature (℃) 37~48
- Noritz Corporation Remote Control for Gas Water HeaterThe total number of remote controls supported is two. (Multiple kitchen / bathroom remote controls cannot be connected) For hot water supply only * Hot water cannot be used until the hot water filling setting is canceled after the hot water filling is completed at the auto stop. Also, if you use ... Read More
- Rinnai Closure lid for gas bathConstruction from inside the bathtub. Used when closing the Φ50 hole in the bathtub.Suitable for Bathtub thickness ~ 20mm
- Noritz Corporation Multi remote control setYou can use both the bathroom remote controller and the kitchen remote controller to "boil" and "adjust the hot water supply temperature". The "Voice Guide" alerts you to the state of hot water and when changing the hot water supply temperature. * Can be used only wi... Read MoreSpecification Voice guide, GP compatible products Type Simple typefrom S$299.90Min. 8 days
- PURPOSE Kitchen remote control (only for hot water supply)RoHS directive (corresponding to 10 substances) Correspondencefrom S$78.99Min. 8 days
- Rinnai 140V Series Remote ControlOne-function, one-switch "easy-to-use" remote control. * The time may not be displayed depending on the connected water heater.Type Bathroom remote control Function Voice navigationfrom S$129.90Min. 6 days
- PURPOSE Bath remote control (only for hot water supply)RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 8 days
- Rinnai Supply and exhaust topThe gas furogama (BF type) dedicated air supply / exhaust top varies depending on the applicable model, wall type, wall thickness, and distance between the wall and the furogama. Please choose the one that suits you.Material SUS304from S$199.90Min. 6 days
- PURPOSE 700 series standard remote controlFor bath water heaters and heat source machines for hot water supply and heatingSpecification With call function Suitable Model GH-H series, GX-H series, etc. RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 8 days
- Paloma Water heater Voice remote controlPlease check compatible modelsAct on Promoting Green Procurement Conformityfrom S$99.90Min. 6 days
- Rinnai Balance-type bathBalanced baths do not use the air in the bathroom. Easy and reliable ignition with continuous discharge ignition of dry batteries. Ignition / extinguishing can also be confirmed with the lamp. In addition, the function to prevent forgetting to turn off the bath and the inspection notification fun... Read MoreOuter Packing Stainless steel (SUS304) Feed water / hot water connection Rear of main unitfrom S$1,699.00Min. 11 days
- Noritz Corporation Multi remote control RC-9181P-1 Multi setSuitable for GT- □□ 51 ・ 53 series Function Energy Look, Intercom, BGM functionfrom S$599.90Min. 7 days
- Rinnai Exhaust top for gas bathIf the wall is made of combustible material, make a hole in the wall within the range of Φ120 to 130 mm and noncombustible material Φ61 to 130 mm. Φ60KP memberfrom S$76.99Min. 6 days
- Noritz Corporation Multi-remote control RC-3101ΦSuitable Model GT-C2043AWX BL、GT-C1643AWX BLfrom S$389.90Min. 7 days
- Noritz Corporation Gas balance type furama GUS-100D TUFor apartments (also compatible with detached houses)Specification Two pipe exhaust type Function Inspection notice Outer Packing SUS430 RoHS directive (corresponding to 10 substances) Correspondence Installation form Balanced type installed in the bathtubfrom S$1,299.00Min. 7 days
- PURPOSE Kitchen remote control MC-911Specification With intercom RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 8 days
- PURPOSE Bathroom remote control FC-911Specification With intercom RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 8 days
- Noritz Corporation Multi remote control RC-D101 multi setOrganic EL display New remote control. Greater visibility and operability! The displayed characters are large and easy to read, and they are easy to see from any angle. The operation switches are grouped at the bottom of the screen so that you can operate while looking at the screen. Enelook. It ... Read MoreSuitable for GT- □□ 50-2 series Type Standardfrom S$439.90Min. 7 days
- Noritz Corporation Multi remote control RC-D101P multi setOrganic EL display New remote control. Greater visibility and operability! The displayed characters are large and easy to read, and they are easy to see from any angle. The operation switches are grouped at the bottom of the screen so that you can operate while looking at the screen. Enelook. It ... Read MoreSuitable for GT- □□ 50-2 seriesfrom S$499.90Min. 7 days
- PURPOSE Kitchen remote control (for GH heating type)Specification With silent switch RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 8 days
- Noritz Corporation Multi remote control RC-3101PΦSuitable Model GT-C2043AWX BL、GT-C1643AWX BLfrom S$559.90Min. 7 days
- Rinnai Gas bathForced circulation method with less temperature unevenness. The bath temperature can be set from 37 to 48 ° C. The bath temperature is displayed digitally. A buzzer will notify you of the spring. Bath heat retention time is 4 hours (variable). Φ10 pair tube Up to 5m5 bend. This product falls und... Read MoreType FE type Oidaki only Connector Diameter 15A(R1/2) Standard gas power consumption (kW) 13.4from S$1,399.00Min. 6 days
- Noritz Corporation Additional remote control RC-3101A* Cannot be used with the sub remote controller alone.Suitable Model GT-C2043AWX BL、GT-C1643AWX BLfrom S$199.90Min. 7 days
- Noritz Corporation Gas balance type furama GUQ-5DBLFor apartments (also compatible with detached houses)Specification Two pipe exhaust type Type Only for bath Function Shower, 1 can 2 water, inspection notice Outer Packing SUS430 RoHS directive (corresponding to 10 substances) Correspondence position (Water supply) upper back Number of hot Feed water Issue 5.9 Installation form Balanced type installed in the bathtub Act on Promoting Green Procurement Conformity Minimum working water pressure (kPa) 49.1from S$2,199.00Min. 7 days
- Noritz Corporation Kitchen remote control RC-3026MSuitable Model GTS-C165A BL、GTS-C165AC BL、GTS-C165AL BLfrom S$229.90Min. 7 days
- Noritz Corporation Multi remote control RC-9101-1 Multi setYou can see the energy saving visually. Check the gas usage status on the remote control screen. The bar graph that you can see at a glance raises awareness of energy saving. You can re-cook from the kitchen remote control.Suitable for GT- □□ 51 ・ 53 series Function Eneruk, intercomfrom S$469.90Min. 7 days
- Mitsubishi Electric Eco Cute parts + main floor intercom remote control setIntercom type remote control set compatible with EcoCute A / S series. It is a set of main remote control and bath remote control.Specification Common to 370L + 460L + 550Lfrom S$299.90Min. 11 days
- PURPOSE Bathroom remote control FC-910Specification With call function RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 8 days
- Noritz Corporation Gas bath water heater 2450 series remote control for kitchenSeries 2450 seriesfrom S$249.90Min. 6 days
- Noritz Corporation Multi remote control RC-9101P-1 Multi setSuitable for GT- □□ 51 ・ 53 series Function Enerukfrom S$569.90Min. 7 days
- Paloma Bath water heater remote control standardPlease check compatible modelsSpecification Remote control set Type Kitchen remote control Function Voice function, child lockfrom S$299.90Min. 6 days
- Paloma Bath water heater option FelimoGOOD DESIGN Next-generation Enelook remote control * Please check compatible modelsfrom S$339.90Min. 7 days
- PURPOSE Kitchen remote control MC-910Specification With call function RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 8 days
- Rinnai Kitchen remote controlAn intercom function is added to the "easy-to-use" and "easy-to-see" remote control.Function Voice, intercom Setting Temperature (℃) 37~48Discontinued
- Noritz Corporation Multi remote control set for water heaterImproved design and operability! The operation switches are grouped at the bottom of the screen so that you can operate while looking at the screen. ● Kitchen remote control display The characters are large and easy to read, making it easier to see from any angle. The orange and blue color displa... Read MoreType Standard typeDiscontinued
Filter by categories