All Category

Bathtub Gas Water Heaters

Gas bath kettle is a kettle for boiling the water in the bathtub and heating it again. The water in the bathtub is drawn from the pipe connected to the bathtub to the inside of the bathtub, the water is heated by heating the pipe with the heat of gas, and the heated water is returned to the bathroom for circulation. Raise In addition to the bathtub, you can choose an outdoor installation type or outdoor wall-mounting type that can be used in a small space. In addition to re-cooking, there are types that can use showers and hot water at the same time.
View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Closure lid for gas bath
    Rinnai Closure lid for gas bath
    Construction from inside the bathtub. Used when closing the Φ50 hole in the bathtub.
    Suitable for  Bathtub thickness ~ 20mm 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  2. Additional cooking pipe set for gas bath
    Rinnai Additional cooking pipe set for gas bath
    from S$87.99
    Min. 5 days
  3. Supply and exhaust top
    Rinnai Supply and exhaust top
    The gas furogama (BF type) dedicated air supply / exhaust top varies depending on the applicable model, wall type, wall thickness, and distance between the wall and the furogama. Please choose the one that suits you.
    Material  SUS304 
    from S$189.90
    Min. 5 days
  4. Balance-type bath
    Rinnai Balance-type bath
    Balanced baths do not use the air in the bathroom. Easy and reliable ignition with continuous discharge ignition of dry batteries. Ignition / extinguishing can also be confirmed with the lamp. In addition, the function to prevent forgetting to turn off the bath and the inspection notification fun... Read More
    Feed water / hot water connection  Rear of main unit  Outer Packing  Stainless steel (SUS304) 
    from S$1,699.00
    Min. 10 days
  5. Exhaust top for gas bath
    Rinnai Exhaust top for gas bath
    If the wall is made of combustible material, make a hole in the wall within the range of Φ120 to 130 mm and noncombustible material Φ61 to 130 mm. Φ60KP member
    from S$76.99
    Min. 5 days
  6. Gas balance type furama GUS-100D TU
    Noritz Corporation Gas balance type furama GUS-100D TU
    For apartments (also compatible with detached houses)
    Mass (kg)  17  Installation form  Balanced type installed in the bathtub  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Inspection notice  Outer Packing  SUS430  Specification  Two pipe exhaust type 
    from S$1,299.00
    Min. 6 days
  7. Gas balance type furama GUQ-5DBL
    Noritz Corporation Gas balance type furama GUQ-5DBL
    For apartments (also compatible with detached houses)
    position  (Water supply) upper back  Mass (kg)  20  Minimum working water pressure (kPa)  49.1  Installation form  Balanced type installed in the bathtub  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  Issue 5.9  Outer Packing  SUS430  Function  Shower, 1 can 2 water, inspection notice  Specification  Two pipe exhaust type 
    from S$2,199.00
    Min. 6 days
  8. Gas bath
    Rinnai Gas bath
    Forced circulation method with less temperature unevenness. The bath temperature can be set from 37 to 48 ° C. The bath temperature is displayed digitally. A buzzer will notify you of the spring. Bath heat retention time is 4 hours (variable). Φ10 pair tube Up to 5m5 bend. This product falls und... Read More
    Standard gas power consumption (kW)  13.4  Connector Diameter  15A(R1/2)  Outer Dimensions, Width W x Depth D x Height H (mm)  250×200×610  Type  FE type Oidaki only 
    from S$1,399.00
    Min. 5 days
  9. Gas Furama GSY-132M (360)
    Noritz Corporation Gas Furama GSY-132M (360)
    For detached houses
    Mass (kg)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    Discontinued
  10. Outdoor gas bath
    Rinnai Outdoor gas bath
    Just press the switch from inside the bathroom to start the squirrel, and the squirrel time can be adjusted up to about 80 minutes with a timer. In addition, the fire is automatically extinguished when the timer time comes. Uses a dry battery power supply that does not require power supply work (... Read More
    Standard gas power consumption (kW)  14  Connector Diameter  15A(R1/2)  Outer Dimensions, Width W x Depth D x Height H (mm)  207×355×507  Act on Promoting Green Procurement  Conformity  Type  Outdoor type Oidaki only  Included Accessories  Remote control with timer 
    Discontinued
  11. Gas balance type furama GBSQ-621D-DBL
    Noritz Corporation Gas balance type furama GBSQ-621D-DBL
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  18  Minimum working water pressure (kPa)  49.1  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  No. 6  Outer Packing  SUS304 
    Discontinued
  12. Gas balance type furama GBSQ-620D-D
    Noritz Corporation Gas balance type furama GBSQ-620D-D
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  18  Minimum working water pressure (kPa)  49.1  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  No. 6  Outer Packing  SUS430 
    Discontinued
  13. Gas Furama GSY-133E LPG
    Noritz Corporation Gas Furama GSY-133E LPG
    For detached houses (also compatible with apartments)
    Power Consumption, at 50/60Hz (W)  18/17, (at standby) 2.5  Mass (kg)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Gas Type  LPG  Installation form  Outdoor installation type  Gas consumption (kW [kg / h])  [Buro] 15.1 [1.08] 
    Discontinued
  14. Gas furama GSY-132D
    Noritz Corporation Gas furama GSY-132D
    For detached houses
    Mass (kg)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Installation form  Outdoor installation type 
    Discontinued
  15. Stand for gas bath
    Rinnai Stand for gas bath
    Suitable for  RF-111SWF 
    Discontinued
  16. Gas furama GST-131
    Noritz Corporation Gas furama GST-131
    For upgrade replacement from the conventional furogama. Remote pursuit up to 15m10 turns. Suitable for replacing the existing bathtub.
    Power Consumption, at 50/60Hz (W)  110/140, (standby) 4.7  Mass (kg)  17  Act on Promoting Green Procurement  Conformity  Type  Installation free type 
    Discontinued
  17. Gas Furama GSY-132D (360)
    Noritz Corporation Gas Furama GSY-132D (360)
    For detached houses
    Mass (kg)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    Discontinued
  18. Gas balance type furama GBSQ-820D
    Noritz Corporation Gas balance type furama GBSQ-820D
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  19  Minimum working water pressure (kPa)  49.1  Number of hot Feed water  8.5  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Outer Packing  SUS430 
    Discontinued
  19. Gas balance type furama GBSQ-622D-D
    Noritz Corporation Gas balance type furama GBSQ-622D-D
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    position  (Water supply) before  Mass (kg)  18  Minimum working water pressure (kPa)  49.1  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  No. 6  Outer Packing  SUS430 
    Discontinued
  20. Gas furama GSY-132M
    Noritz Corporation Gas furama GSY-132M
    For detached houses
    Mass (kg)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Installation form  Outdoor installation type 
    Discontinued
  21. Gas balance type furama GBSQ-621DBL
    Noritz Corporation Gas balance type furama GBSQ-621DBL
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  18  Minimum working water pressure (kPa)  49.1  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  No.6.5  Outer Packing  SUS304 
    Discontinued
  22. Circulation fitting for gas bath
    Rinnai Circulation fitting for gas bath
    Discontinued
  23. Gas balance type furama GBSQ-821DBL
    Noritz Corporation Gas balance type furama GBSQ-821DBL
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  19  Minimum working water pressure (kPa)  49.1  Number of hot Feed water  8.5  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Outer Packing  SUS304 
    Discontinued
  24. Stand for gas bath
    Rinnai Stand for gas bath
    Outer Dimensions, Width W x Depth D x Height H (mm)  248×208×300  Suitable for  RF-1SWF 
    Discontinued
  25. Gas furama GSY-133E 12A13A
    Noritz Corporation Gas furama GSY-133E 12A13A
    For detached houses (also compatible with apartments)
    Gas Type  12A・13A  Power Consumption, at 50/60Hz (W)  18/17, (at standby) 2.5  Mass (kg)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Installation form  Outdoor installation type  Gas consumption (kW [kcaL / h])  [Furo] 15.1 [13000] 
    Discontinued
  26. Gas balance type furama GBSQ-622D
    Noritz Corporation Gas balance type furama GBSQ-622D
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    position  (Water supply) before  Mass (kg)  18  Minimum working water pressure (kPa)  49.1  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  No.6.5  Outer Packing  SUS430 
    Discontinued
  27. Gas balance type furama GBS-6EDBL
    Noritz Corporation Gas balance type furama GBS-6EDBL
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  14  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Inspection notice  Outer Packing  SUS304 
    Discontinued
  28. Gas balance type furama GBSQ-620D
    Noritz Corporation Gas balance type furama GBSQ-620D
    For apartments (also compatible with detached houses) This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard in... Read More
    Mass (kg)  18  Minimum working water pressure (kPa)  49.1  Installation form  Balanced installation in the bathroom  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Number of hot Feed water  No.6.5  Outer Packing  SUS430 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction