All Category

Kitchen

View : Grid List
Filter

Items 1 - 40 of 395

Set Ascending Direction
  1. Two-stage telescopic pipe shelf
    TAKUBO Two-stage telescopic pipe shelf
    It can be expanded and contracted according to the installation location. More convenient with a two-tiered telescopic shelf. * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire.
    Allowable Load (kg)  10 (per shelf)  Shelf 
    Rating:
    96%
    from S$76.99
    Min. 2 days
  2. Stove option
    Paloma Stove option
    Cooking plate with handle * Please check compatible models
    Suitable Models  Current model, double-sided type 
    from S$69.99
    Min. 6 days
  3. Single lever faucet for system kitchen
    Cleanup Single lever faucet for system kitchen
    * Please note that if you cannot deliver the product due to your absence, etc., and you take the product home, you may be charged a "take-out fee" at a later date.
    Mounting Hole Diameter (Φmm)  36~38  Type  Seto B  Used hose  Blade hose / cap nut type  Spout  Rectification (foam)  Target area  General land 
    from S$139.90
    Min. 17 days
  4. Draining pipe shelf
    TAKUBO Draining pipe shelf
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PA5-30 / PA5-45 / PA5-60 do not have a center stop reinforcement.
    Rating:
    85%
    from S$58.99
    Min. 2 days
  5. One stage of expansion pipe shelf
    TAKUBO One stage of expansion pipe shelf
    It can be expanded and contracted according to the installation location. * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire.
    Shelf  Allowable Load (kg)  10 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  6. Pipe shelf A type 2-stage
    TAKUBO Pipe shelf A type 2-stage
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PA2-60 does not have a center stop reinforcement. * PA2-180 has 3 mounting frames.
    Shelf 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  7. 1 Rack Pipe Shelf A Type
    TAKUBO 1 Rack Pipe Shelf A Type
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PA1-60 does not have a center stop reinforcement. * PA1-180 has 3 mounting frames. * 1 A-60 does not have a middle-sized reinforcement. * Assembly type
    Shelf 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  8. Plate heater
    Sanka kogyo Plate heater
    Top operation type that is easy to see and use. The heater body and control switch unit are integrated, and the one-touch mounting method has improved workability. By adopting the one-touch spring fixing method, the workability is greatly improved by easy installation just by fitting. The operati... Read More
    Diameter (Φmm)  (Heater) 145 
    Rating:
    100%
    from S$269.90
    Min. 2 days
  9. Stainless steel extendable kitchen rack screw type
    TAKAGI Stainless steel extendable kitchen rack screw type
    Rust-resistant stainless steel. Screw type that can be firmly fixed with screws. Can be mounted on walls, boards, hanging cupboards, etc.!
    Material (Plastic Part)  ABS resin  Load Capacity of Lower Shelf (kg)  About 4  Load Capacity of Upper Shelf (kg)  About 7  Material (Shelf)  stainless steel 
    from S$76.99
    Min. 2 days
  10. Front panel for IH cooking heater
    Panasonic Front panel for IH cooking heater
    It is used when there is a gap when replacing the electric cooking heater and gas stove for the system kitchen with an IH cooking heater. * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please... Read More
    Rating:
    100%
    from S$53.99
    Min. 2 days
  11. Pipe shelf S type 2-stage
    TAKUBO Pipe shelf S type 2-stage
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PS2-60 does not have a center stop reinforcement. * PS2-180 has 3 mounting frames.
    Shelf 
    from S$87.99
    Min. 5 days
  12. IH stationary frame
    Panasonic IH stationary frame
    Type  30A / 60cm width  Suitable for  60cm in width  Included Accessories  Exposed outlet 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  13. Stainless steel draining pipe shelf + 2 steps type
    SPG (SANUKI) Stainless steel draining pipe shelf + 2 steps type
    A clean, rust-resistant drainage pipe shelf made of stainless steel. Made in Japan for peace of mind! Ideal for kitchens and other areas around water * 2 ・ SP-9 and 2 ・ SP-12 have a reinforcing belt.
    Length (mm)  (Upper B) 235, (Lower D) 196  Height (C) (mm)  520 
    from S$119.90
    Min. 5 days
  14. Inlet cover for IH cooking heater
    Panasonic Inlet cover for IH cooking heater
    It is used when there is a large gap between the lower part of the worktop and the upper part of the front of the device. * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
    Color  Black  Type  For front sag clearance: For 24mm 
    from S$39.99
    Min. 7 days
  15. Stainless steel draining pipe shelf + 1 step type
    SPG (SANUKI) Stainless steel draining pipe shelf + 1 step type
    Stainless steel drain pipe shelf that is clean and resistant to rust. Reliable made in Japan! Ideal for kitchens and other areas around water * 1 ・ SP-9 and 1 ・ SP-12 have a reinforcing belt.
    Length (mm)  (B)235  Dimension B (mm)  235  Dimension C (mm)  300  Height (C) (mm)  300  Material  Frame: SUS430 (2mm) + Pipe: SUS304 (Φ10) 
    Rating:
    100%
    from S$67.99
    Min. 5 days
  16. IH stationary frame
    HITACHI IH stationary frame
    Type  Deferred wagon (assembled) 
    from S$299.90
    Min. 6 days
  17. Stove option
    Paloma Stove option
    It can be pulled out quickly and is easy to clean. * Please check compatible models
    Part No.  48-37051-00 
    from S$16.99
    Min. 6 days
  18. Pipe shelf S type 1 stage
    TAKUBO Pipe shelf S type 1 stage
    * Please be careful about the strength of the mounting location. * Please observe the load capacity. * Do not install near fire. * PS1-60 does not have a center stop reinforcement. * PS1-180 has 3 mounting frames.
    Shelf 
    from S$76.99
    Min. 5 days
  19. Dishwasher replacement machine
    Panasonic Dishwasher replacement machine
    This product falls under the category of [Specified maintenance product] subject to the "Long-term use product safety inspection system". When purchasing a product, please register as an owner using the owner registration postcard included with the product. For details on how to registe... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  448×608×751~851  Rated current (A) (50 / 60Hz)  8.8/9.0  Operation Sound (dB)  About 41 / about 43 (50Hz / 60Hz)  Protective Function  Aqua protector / overflow detection  Mass (kg)  Body / Approx. 23, Leg unit / Approx. 2  Outlet  Electrical outlet with earth terminal  Type  Integrated door panel  Color  Silver  Power Input (V)  Single phase 100  Operation Mechanism  Touch-type 
    from S$2,199.00
    Min. 6 days
  20. Stove option La Cook
    Paloma Stove option La Cook
    A convenient option that makes grill cooking fun. "La Cook" has a knob to make it even easier to use. * Please check the compatible models on the manufacturer's site.
    from S$129.90
    Min. 6 days
  21. Operation unit cover
    IRIS OHYAMA Operation unit cover
    This is the operation unit cover required when the front operation unit of the gas table is removed.
    Main Materials  PVC  Color  White 
    from S$36.99
    Min. 5 days
  22. Installation frame
    Panasonic Installation frame
    Local assembly method * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
    Included Accessories  Exposed outlet 
    Rating:
    100%
    from S$189.90
    Min. 6 days
  23. Dishwasher
    siroca Dishwasher
    2WAY type that can be used with either tank type or branch faucet.
    Mass (kg)  13  Cable Length (m)  Body Dimensions (W x D x H) (cm)  42×43.5×43.5  Power Consumption (W)  512/526  Color  White / silver 
    from S$769.90
    Min. 6 days
  24. Stove option
    Paloma Stove option
    For cleaning stainless steel parts
    from S$19.99
    Min. 6 days
  25. Telescopic sink drainer rack 4-piece set
    Bestco Telescopic sink drainer rack 4-piece set
    Width stretchable that can effectively utilize the space on the sink Rust-resistant stainless steel pipe
    Mass (kg)  1.2  Dimensions (cm)  55~99.5×20×49.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 8 days
  26. Stove option
    Paloma Stove option
    Convenient for easily crumbled ingredients such as grilled fish
    from S$5.99
    Min. 6 days
  27. Stand
    Panasonic Stand
    Local assembly method * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
    from S$299.90
    Min. 6 days
  28. Front panel set for IH cooking heater
    Panasonic Front panel set for IH cooking heater
    Local assembly method. If you do not install it in a cabinet that supports the thin flat type, the opening on the front of the cabinet will open, so install the front panel set.
    Compatible Products  KZ-XS30F 
    from S$189.90
    Min. 6 days
  29. Stove option
    Paloma Stove option
    It is a member used when there is a gap at the bottom of the built-in stove body. * Please check compatible models
    from S$49.99
    Min. 6 days
  30. Stove option
    Paloma Stove option
    For replacement from a cabinet stove or a stove + gas range.
    from S$449.90
    Min. 6 days
  31. Emayu  Hanging cupboard  For horizontal hood  Height 645
    Takara standard Emayu Hanging cupboard For horizontal hood Height 645
    Uses high quality enamel doors. High-quality enamel inside the cabinet. * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (d... Read More
    Length (mm)  391  Height (mm)  645  Material (Door)  Enamel 
    from S$199.90
    Min. 6 days
  32. Emayu  Hanging cupboard  Height 645
    Takara standard Emayu Hanging cupboard Height 645
    Uses high quality enamel doors. High-quality enamel inside the cabinet. * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (d... Read More
    Length (mm)  391  Height (mm)  645  Material (Door)  Enamel 
    from S$199.90
    Min. 6 days
  33. Arbus  Countertop
    Takara standard Arbus Countertop
    Uses high quality enamel doors. High-quality enamel inside the cabinet. * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (d... Read More
    Length (mm)  560  Height (mm)  800  Material (Door)  Enamel 
    from S$329.90
    Min. 6 days
  34. Royal  Gas stand  For frontage 60  Back guard
    Takara standard Royal Gas stand For frontage 60 Back guard
    * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (detached house, apartment, condominium, etc.) In that case, please note t... Read More
    Length (mm)  25  Height (mm)  265  Opening Width (mm)  600 
    from S$29.99
    Min. 6 days
  35. Gas Stove Back Guard Board
    MonotaRO Gas Stove Back Guard Board
    By installing it on the back of the stove stand, it covers the wall surface from dirt caused by scattering. Please use according to the frontage.
    Length (mm)  25  Height (mm)  265  Material  SUS430 
    Rating:
    67%
    from S$37.99
    Min. 2 days
  36. Kitchen Dish Drying Rack Stainless Steel Telescopic Screw Type
    MonotaRO Kitchen Dish Drying Rack Stainless Steel Telescopic Screw Type
    Made of rust-resistant stainless steel. It is a screw type that can be firmly fixed with screws and can be mounted on walls, boards, hanging cupboards, etc. In addition, the shelf width can be expanded and contracted from approximately 575 to 900 mm. For kitchen storage * Please be careful about ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  About 575-900 × 250 × 460 
    Rating:
    93%
    from S$54.99
    Min. 2 days
  37. Arbus  Corner counter  Frontage 715 (rear width)
    Takara standard Arbus Corner counter Frontage 715 (rear width)
    Uses high quality enamel doors. High-quality enamel inside the cabinet. * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (d... Read More
    Length (mm)  560  Opening Width (mm)  715  Height (mm)  800  Material (Door)  Enamel 
    from S$759.90
    Min. 6 days
  38. Antifouling plate
    Cleanup Antifouling plate
    Preventing dirt on the side of the cabinet * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. * Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (detached house, apartment, c... Read More
    Dimension (mm)  1.2×522×150 
    from S$29.99
    Min. 8 days
  39. Royal  Hanging cupboard   For corners  Frontage 715 (rear width) Height 500
    Takara standard Royal Hanging cupboard For corners Frontage 715 (rear width) Height 500
    Uses high quality enamel doors. High-quality enamel inside the cabinet * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (de... Read More
    Length (mm)  390  Height (mm)  500  Opening Width (mm)  715  Material (Door)  Enamel 
    from S$299.90
    Min. 6 days
  40. Royal  Corner counter  Frontage 715 (rear width)
    Takara standard Royal Corner counter Frontage 715 (rear width)
    Uses high quality enamel doors. High-quality enamel inside the cabinet * This product is sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (de... Read More
    Length (mm)  560  Opening Width (mm)  715  Height (mm)  800  Material (Door)  Enamel 
    from S$589.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 395

Set Ascending Direction