All Category

Bathroom Televisions

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. HDMI cable
    TWINBIRD HDMI cable
    from S$159.90
    Min. 5 days
  2. External speaker cable set
    TWINBIRD External speaker cable set
    For connection with bathroom waterproof speakers.
    from S$249.90
    Min. 5 days
  3. Bathroom tv
    TWINBIRD Bathroom tv
    BS / CS can be viewed You can enjoy music on your smartphone with Bluetooth. * Separate construction is required for installation.
    Operating Temperature Range (℃)  0~50  Light Source  LED 
    from S$5,899.00
    Min. 5 days
  4. Power connection cable
    TWINBIRD Power connection cable
    If it does not reach the attached 4m, we will replace it.
    from S$129.90
    Min. 5 days
  5. 16V bathroom TV
    TWINBIRD 16V bathroom TV
    Twinbird's "16V bathroom TV" is a bathroom TV made in Japan that supports reception of terrestrial digital broadcasting and satellite broadcasting (BS, 110 degrees CS). The monitor has a waterproof design equivalent to JIS IPX5, and the remote control has a waterproof design equival... Read More
    Operating Temperature Range (℃)  +0~+50  Storage Temperature Range (℃)  -20~+60  Power Consumption (W)  15 (Standby: 1.7)  Screen Size  16V type  Annual power consumption (kWh / year)  40  Power Input (V)  AC100(50/60Hz)  Light Source  LED  Audio output  Practical: 1.0W+1.0W  Number of Pixels  W1920×H1080 
    from S$1,699.00
    Min. 7 days
  6. 22V type bathroom TV
    TWINBIRD 22V type bathroom TV
    22V type bathroom TV VB-BS228W is a 22V type LCD TV for bathroom installation. In addition to terrestrial digital broadcasting, you can also enjoy BS and CS images. (A separate contract may be required.) * Separate construction is required for installation.
    Storage Temperature Range (℃)  -20~60  Operating Temperature Range (℃)  0~50  Operating humidity range (%RH)  10 to 90 (non-condensing)  Number of Pixels  1080×1920  Audio output  2.5W+2.5W  Rated Power Consumption (W)  20  Annual power consumption (kWh / year)  49  Storage humidity range (% RH)  5~90  Standby power (W)  About 1.6  Types of Light Bulb  LED  monitor size  Type 22 
    from S$2,499.00
    Min. 7 days
  7. 32-inch dedicated power connection cable
    TWINBIRD 32-inch dedicated power connection cable
    If it does not reach the attached 5m, we will replace it.
    from S$189.90
    Min. 5 days
  8. 12V bathroom TV
    TWINBIRD 12V bathroom TV
    Twinbird's "12V bathroom TV VB-BB123W" makes bath time always fun. It is a bathroom TV made in Japan of the trust. Built-in tuner for terrestrial digital broadcasting, BS, 110 degree CS digital broadcasting. You can enjoy various programs slowly in the bath. With waterproof performa... Read More
    Operating Temperature Range (℃)  +0~+50  Storage Temperature Range (℃)  -20~+60  Power Consumption (W)  10 (Standby: 1.7)  Screen Size  12V type  Annual power consumption (kWh / year)  31  Power Input (V)  AC100(50/60Hz)  Input  Antenna: 75Ω unbalanced F-type connector  Light Source  LED  Audio output  Practical use: 1W+1W  Color  White 
    from S$1,299.00
    Min. 7 days
  9. T-type connection box
    TWINBIRD T-type connection box
    For connection with waterproof speakers of a specific manufacturer.
    from S$389.90
    Min. 5 days
  10. Antenna cable
    TWINBIRD Antenna cable
    Coaxial antenna cable
    from S$29.99
    Min. 5 days
  11. Bathroom tv
    TWINBIRD Bathroom tv
    BS / CS viewing possible * Separate construction is required for installation.
    Screen Size  12V type (W25.6 × H14.4 diagonal 29.4cm)  Power Consumption (W)  13 (standby 1.6)  Audio output  1W+1W  Maximum brightness (cd / m 2 200  Annual power consumption (kWh / year)  38  Contrast Ratio  500:1  Light Source  LED  Color  Silver  Number of Pixels  W1366×H768 
    from S$1,199.00
    Min. 5 days
  12. 16V bathroom TV
    TWINBIRD 16V bathroom TV
    Twinbird's "16V type bathroom TV" is a bathroom TV made in Japan equipped with a mirroring function that allows you to see the screen of your smartphone on the TV. Supports reception of terrestrial digital broadcasting and satellite broadcasting (BS, 110 degrees CS). The monitor has... Read More
    Operating Temperature Range (℃)  +0~+50  Storage Temperature Range (℃)  -20~+60  Power Consumption (W)  15 (Standby: 1.7)  Screen Size  16V type  Annual power consumption (kWh / year)  40  Power Input (V)  AC100(50/60Hz)  Light Source  LED  Transmission method  OCK、OFDM、DBPSK、DAPSK  Audio output  Practical: 1.0W+1.0W  Number of Pixels  W1920×H1080 
    from S$2,199.00
    Min. 7 days
  13. Terrestrial digital waterproof TV
    WATEX Terrestrial digital waterproof TV
    * The liquid crystal panel is made with extremely high precision technology and has an effective pixel count of 99.99% or more, but please note that some pixels may have missing pixels of 0.01% or less or may be lit all the time. * This product is a domestic specification. * Install the monitor i... Read More
    Storage Temperature (℃)  -20~+70  Mass of Main Unit (kg)  0.8  Operating Temperature  0℃~+60℃  Number of Pixels  2400(800RGB)×480  Main Unit Dimensions, Width W x Depth D x Height H (mm)  288×37.3×143  Input Power (V)  AC100  Power Consumption (W)  About 11  Input Terminal  Antenna / 1 system (F type jack)  Receiving sensitivity  Depending on the radio field intensity  Display  TFT LCD  Type  Terrestrial digital waterproof TV type 7  Antenna  Various antennas can be connected  Speaker  Waterproof type (Φ40, 8Ω, 1W) 2 pieces  Specification  [Audio system] Stereo  Function  [Waterproof] IPX6 water resistant 
    Discontinued
  14. 16V type bathroom TV
    TWINBIRD 16V type bathroom TV
    16V type bathroom TV VB-BS168B is a 16V type LCD TV for bathroom installation. In addition to terrestrial digital broadcasting, you can also enjoy BS and CS images. (A separate contract may be required.) * Separate construction is required for installation.
    Storage Temperature Range (℃)  -20~60  Operating Temperature Range (℃)  0~50  Audio output  1.0W+1.0W  Operating humidity range (%RH)  10 to 90 (non-condensing)  Number of Pixels  1080×1920  Rated Power Consumption (W)  15  Maximum brightness (cd / m 2 300  Annual power consumption (kWh / year)  43  Storage humidity range (% RH)  5~90  Contrast Ratio  700: 1 (standard value)  Standby power (W)  About 1.6  Types of Light Bulb  LED  monitor size  Type 16 
    Discontinued
  15. Terrestrial digital bathroom tv
    WATEX Terrestrial digital bathroom tv
    Even though it has a built-in tuner and B-CAS card, it is so thin !! 29mm !! Since the B-CAS card slot is built into the main unit, there is no need to install a separate card slot. Since it also has a built-in terrestrial digital tuner box, there is no need to install a tuner box separately. Sin... Read More
    Storage Temperature (℃)  -10~+60  Operating Temperature  0℃~+50℃  Power Consumption (W)  12  Number of Pixels  1440(W)×900(H)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  410×29×310  Input Power (V)  AC100  Mass (kg)  About 2  Receiving sensitivity  Depending on the radio field intensity  Display  TFT LCD  Speaker  Waterproof type (Φ40, 8Ω, 1W) 2 pieces  Specification  [Audio system] Stereo  Function  [Waterproof] IPX6 class 
    Discontinued
  16. 16V type bathroom TV
    TWINBIRD 16V type bathroom TV
    16V type bathroom TV VB-BS167W is a 16V type LCD TV for bathroom installation. In addition to terrestrial digital broadcasting, you can also enjoy BS and CS images. (A separate contract may be required.) * Separate construction is required for installation.
    Operating Temperature / Humidity Range  0-50 ℃ / 10-90% RH (no condensation)  Standby power (W)  1.6  Power Consumption (W)  15  Screen Size  16V type (W34.4 x H19.4 diagonal 39.4cm)  Audio output  1W + 1W (practical)  Maximum brightness (cd / m 2 300  Annual power consumption (kWh / year)  43  Contrast Ratio  700:1  Light Source  LED  Number of Pixels  W1920×H1080 
    Discontinued
  17. 12V type bathroom TV
    TWINBIRD 12V type bathroom TV
    12V type bathroom TV VB-BS125 is a 12V type LCD TV for bathroom installation. In addition to terrestrial digital broadcasting, you can also enjoy BS and CS images. (A separate contract may be required.) * Separate construction is required for installation.
    Standby power (W)  1.6  Screen Size  12V type (W25.6 × H14.4 diagonal 29.4cm)  Power Consumption (W)  13  Audio output  1W + 1W (practical)  Maximum brightness (cd / m 2 220  Annual power consumption (kWh / year)  38  Contrast Ratio  800:1  Light Source  LED  Viewing Angle  Up, down, left and right about 70 ° each  Number of Pixels  W1366×H768 
    Discontinued
  18. Terrestrial digital bathroom tv
    WATEX Terrestrial digital bathroom tv
    Since the B-CAS card slot is built into the main unit, there is no need to install a separate card slot. Since it has a built-in terrestrial digital tuner, there is no need to install a tuner box separately. Even if you receive a direct jet of water from any direction, water will not enter inside... Read More
    Number of Pixels  (W)1400×(H)900  Storage Temperature Range (℃)  -10~60  Operating Temperature Range (℃)  0~45  Input Terminal  1 system (F type jack)  Power Consumption (W)  17  Mass (kg)  Speaker  2 waterproof type (Φ40, 8Ω, 1w)  Dimensions, Width W x Depth D x Height H (mm)  410×29×310  Input Power (V)  AC100  Waterproof Protection Grade  IPX6 class, water resistant equivalent  Display  TFT LCD 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction