All Category

Bathroom Drainage Mats

Bathroom slats are slats that are laid on the floor of the bathroom to eliminate steps at the entrance. By making the floor of the bathroom flat with the doorway, it is possible to prevent falls and allow people in wheelchairs to enter the bathroom, making the bathroom barrier-free. Synthetic resins such as polystyrene and polypropylene are used for the material, and it is characterized by being light and durable. In addition to the type in which several types of units are combined or cut to fit the size and shape of the bathroom, there are also products that can be made to order. The type with good drainage and antibacterial and antifungal treatment is safe from a hygienic point of view.
View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Bathroom Soko “Karaari Floor”
    TOTO Bathroom Soko “Karaari Floor”
    A unit-type bathroom drainboard that uses a "colored floor" so that you can take a bath with peace of mind because there are no steps in the bathroom. It can be combined from 3 types of unit width. In addition, the length can be cut so it fits perfectly in the washing area. No major ref... Read More
    from S$229.90
    Min. 6 days
  2. Clearance adjuster for leveling floor
    TOTO Clearance adjuster for leveling floor
    Adjust the gap less than 50mm. The gap adjuster prevents the unit from slipping sideways, and the gap cover covers the gap.
    Rating:
    80%
    from S$12.99
    Min. 6 days
  3. Aomori hiba bath mat foldable
    Umezawa Aomori hiba bath mat foldable
    Since the surface is wavy ribbed, there is a gap between it and the bath mat, improving breathability. In addition, by increasing the surface area, the drainboard itself becomes easier to dry, and it also plays a role of anti-slip. Simply fold it up and stand on its own, turning it into a bath ma... Read More
    from S$53.99
    Min. 10 days
  4. Adsorption anti-slip mat S
    ARON KASEI Adsorption anti-slip mat S
    You can take a bath with peace of mind by preventing the feet and buttocks from slipping in the bathtub. Outstanding anti-slip effect Prevents lateral slippage * Adsorption non-slip mat cannot be cut and used.
    Reference Capacity  (Bathtub) Japanese style  Mass (kg)  0.5  Dimensions, Width x Depth x Thickness (mm)  550×360×8  Material  Elastomer  Specification  Exclusive for bathtub 
    Discontinued
  5. Easy to put slip mat (medium)
    ARON KASEI Easy to put slip mat (medium)
    You can take a bath with peace of mind by preventing the feet and buttocks from slipping in the bathtub. Easy to install just by placing It has an excellent anti-slip effect. It can also be used by cutting the outer circumference to prevent tripping and turning over. * [Unusable bathroom environm... Read More
    Mass (kg)  1.3  Dimensions, Width x Depth x Thickness (mm)  700×380×3  Specification  Combined bath and washing area  Material  Synthetic rubber 
    Discontinued
  6. Easy to put slip mat (large)
    ARON KASEI Easy to put slip mat (large)
    You can take a bath with peace of mind by preventing the feet and buttocks from slipping in the bathtub. Easy to install just by placing It has an excellent anti-slip effect. It can also be used by cutting the outer circumference to prevent tripping and turning over. * [Unusable bathroom environm... Read More
    Reference Capacity  (Installable bathtub) Western style type  Mass (kg)  1.6  Dimensions, Width x Depth x Thickness (mm)  870×380×3  Specification  Combined bath and washing area  Material  Synthetic rubber 
    Discontinued
  7. Adsorption anti-slip mat M
    ARON KASEI Adsorption anti-slip mat M
    You can take a bath with peace of mind by preventing the feet and buttocks from slipping in the bathtub. Outstanding anti-slip effect Prevents lateral slippage * Adsorption non-slip mat cannot be cut and used.
    Reference Capacity  (Bathtub) Western style type  Mass (kg)  0.6  Dimensions, Width x Depth x Thickness (mm)  700×360×8  Material  Elastomer  Specification  Exclusive for bathtub 
    Discontinued
  8. Suction prevention mat C (2 sheets)
    ARON KASEI Suction prevention mat C (2 sheets)
    You can take a bath with peace of mind by preventing the feet and buttocks from slipping in the bathtub. Outstanding anti-slip effect Prevents lateral slippage * Adsorption non-slip mat cannot be cut and used.
    Reference Capacity  (Bathtub) Small Japanese style type  Mass (kg)  0.3 (per sheet)  Dimensions, Width x Depth x Thickness (mm)  280×360×8  Material  Elastomer  Specification  Exclusive for bathtub 
    Discontinued
  9. Easy to put slip mat (small)
    ARON KASEI Easy to put slip mat (small)
    You can take a bath with peace of mind by preventing the feet and buttocks from slipping in the bathtub. Easy to install just by placing It has an excellent anti-slip effect. It can also be used by cutting the outer circumference to prevent tripping and turning over. * [Unusable bathroom environm... Read More
    Reference Capacity  (Installable bathtub) Japanese style  Mass (kg)  Dimensions, Width x Depth x Thickness (mm)  550×380×3  Specification  Combined bath and washing area  Material  Synthetic rubber 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction