Building Materials / Exterior
Building materials and exterior building materials include flooring, interior doors, carpets and floors. There are various uses for flooring materials, including residential, apartment, and renovation. Interior doors include interior doors, wash-out doors, toilet doors, closet doors, etc. In addition to single doors, there are also one-sided and sliding doors depending on the installation location. Exteriors are building materials used on the exterior and exterior of houses and buildings such as around garages, entrances, and balconies. There are various exterior building materials such as entrance doors, fences, wooden decks, storerooms, gates / posts.
Other Related Pages
- MonotaRO Tile carpetFor offices, aisles, lobbies, halls, etc. *Please do not use it for anything other than its intended purpose. *Local loads from furniture legs, protrusions, and heavy objects may cause dents. *There is a risk of discoloration due to direct sunlight. *Please do not use in places with high humidity... Read MoreAntistatic (KV) 1 or less Pile density 1/10G Material (Pile) 100% polypropylene Size (cm) 50×50 Pile Length (mm) About 3 Thickness (mm) About 6 Material (Back) PVC
- MonotaRO Artificial Turf Roll TypeThe roll type can be cut to the desired length. It has a hole for drainage and is permeable. Construction is easy because the turf surface is wound inward. For entrances, balconies, rooftops, stores, etc. For passages in construction and construction sites. For preventing mud splashes and puddles... Read MoreColor (Front) Green (Back) Black Length (m) 20 Width (mm) 910 Thickness (mm) About 7 Type Permeability Material Polypropylene Specification With water permeability Dimensions when Folded (mm) Φ450mm × 1000mm when winding
- HISAGO Ceiling sealEasy to put on holes and scratches on the ceiling. You can hide stains and stains. You can choose the design according to the pattern of the ceiling. The corners are rounded to prevent it from peeling off, and it does not stand out even when pasted. Since the release paper has slits, pasting work... Read MoreMaterial PP synthetic paper
- Dupont Stylo (Former Dow Chemical) Styrofoam IBFoam plastic heat insulating material Class A Extrusion method Polystyrene foam Thermal insulation plate 1 class b Difficult to transfer heat Light, durable and excellent heat insulation performance that does not absorb water Easy to process Recyclable Stable quality and supply For general constr... Read MoreThermal Conductivity (W/mk) 0.040 or less (0.034kcal / mh ℃) Specific heat (kcal / kg ・ ℃) 0.27 Compressive strength (N / cm 2 ) 16 or more (1.6kgf / cm 2) Bending strength (N / cm 2 ) 20 or more (2.0) Oxygen index 26 or more Linear Expansion Coefficient (×10-5/℃) 7 Heat distortion temperature (℃) 80 Dimensions, Width W x Length L (mm) 910×1820 Act on Promoting Green Procurement Conformity Formaldehyde grade F☆☆☆☆ JIS Standard JIS A 9511:2006R Density (kg/m3) over 20
- Tokyo Bouon Sound Absorbing / Soundproofing Panel White CuonSince no adhesive is used, there is no need to worry about sick house syndrome. Manufactured from recycled polyester, which is also used in beverage bottles. It is a very safe material. There is no itchy feeling when working, and it is gentle to the touch, so you can use it indoors. Safe for smal... Read MoreSurface density (kg / m 3 ) 30 Thickness (mm) 50
- iteck PegboardThe combination of boards and parts creates a fashionable wall surface. Can be attached to gypsum board using parts (sold separately). With frame For room interiors, plasterboard and various walls, washbasins and kitchensHole Distance (mm) Approximately 25.4 (1 inch)
- Asahipen Screening sheetThe silhouette cannot be seen from the outside. Freely re-paste. It can be easily applied to flat and uneven surfaces without using water. It is easy to re-paste and can be removed cleanly. Helps prevent scattering. It has the effect of hiding the silhouette so that it cannot be seen from the out... Read MoreSheet Length (mm) 900 Adhesive Acrylic resin
- No Brand Vertical carportIt is rain for repairing aluminum carports and terraces. Made in the main sizes and colors of each exterior manufacturer. Used for fresh and long * Some models cannot be used, so please check the shape and dimensions.Suitable Size 45 type Size 45 type (45 × 30 × 1800) Dimension (mm) 45×30×1800 Material ASA resin
- GIKEN (Kawaguchi Giken) Mademilan (mekakushi wood)A blindfold for the surface grid that protects your privacy refreshingly. It is a sticking type blinding material that can be easily attached to lattice bars such as windows and balconies. It is very convenient because it comes in a variety of sizes and can be cut freely in length.
- GIKEN (Kawaguchi Giken) Suber's wooden staircaseThree cushions that are non-slip and soft on the entire surface. Two luminous faint lines that temporarily illuminate when the lights are off or there is a power outage. A corner cushion that softens the hit. Passed 300,000 pressurization tests. For wooden indoor stairs * Do not use on stairs wit... Read More
- Kaneka Kanelite Foam E1It has excellent heat insulation performance. The gas is trapped in small closed-cell bubbles. As a result, the values of "convection, radiation, and conduction," which are known as the three elements of heat conduction, are kept small. Closed cells block heat and control condensation. ... Read MoreLiquid absorption 0.01g / 100cm 2 or less Thermal Conductivity (W/mk) 0.040 or less Moisture permeability coefficient (ng / m 2 sPa) 145 or less Linear expansion coefficient (cm / cm.℃) 6~8×10-5 Heat distortion temperature (℃) 80 (short term), 70 (long term) Dimensions, Width W x Length L (mm) 910×1820 Act on Promoting Green Procurement Conformity Formaldehyde grade F☆☆☆☆ Combustion Quality Pass Compressive strength (N / cm 2 ) over 20 Density (kg/m3) over 20 Bending strength (N / cm 2 ) over 20
- WAKI PegboardEnjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum ... Read MoreHole Distance (mm) 25 Hole Diameter (Φmm) 5 Material China plywood (F ☆☆☆☆) Painting Table (urethane paint), back (no paint)
- Innovex (formerly Dio Kasei) Silver black magic netThe net is replaced so that the silver side is on the outside and the black side is on the indoor side. By doing this, the outside can be seen clearly from the inside due to the black effect, but from the outside, you can expect a "blindfold effect" that makes it difficult to see the in... Read MoreMesh Size 20×20 Material Polyester Color Silver / black
- Lintec Commerce Magic mirror insulation filmIn the summer, it reflects the heat of sunlight like a mirror, and in the winter, it keeps the room temperature like a thermos. 63% reduction in air conditioner operating power! Cut your eyes with the magic mirror effect! Cuts 99% or more of harmful UV (ultraviolet rays) that does not scatter eve... Read MoreColor Silver Heat Resistance Temperature (℃) 80
- Naka Non-Slip Indoor Stair TreadsThe corners and road surface have a hollow cushion structure, so it feels soft to the touch. With two phosphorescent lines, you can use it with confidence even in the event of a power outage. A strong double-sided tape is attached to the back side, so installation is as easy as sticking it on the... Read MoreOverall Length (mm) 670
- Asahipen Thermal insulation sheet for glassEffectively cuts the sun's rays. Brightens the atmosphere of the room. Since it is an adsorption type, it can be easily pasted, easily peeled off, and re-pasted as many times as you like. Since no adhesive is used, there is no concern that the adhesive will remain on the glass surface when pe... Read More
- Lintec Commerce A cover sheet that does not reflect a silhouette that can be placed on any glassIt can be attached to various types of glass. General "transparent glass", "netted glass" to prevent the spread and scattering of fire due to fire, "double glazing" with two pieces of glass, which is increasing recently. It can also be attached to translucent "r... Read MoreHeat Resistance Temperature (℃) 80 Horizontal (cm) 90
- Panasonic Gutter (Iron Round)* Delivery may be refused if a 4t vehicle cannot enter the delivery destination. Please check in advanceType Eaves
- Lintec Commerce Heat shield sheet for uneven glassIt can be attached to uneven glass! It is a heat shield sheet. It can also be attached to meshed glass with iron wire and double glazing, which is also called pair glass. Prevents radiant heat from summer sunlight from entering the room. You can hide the inside of the room so that it cannot be se... Read MoreHeat Resistance Temperature (℃) 80 Horizontal (cm) 90 Color White
- Hikari Mold Edge ProtectorIt is widely used as a protective material and repair material for corners of the room.RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS
- GIKEN (Kawaguchi Giken) White subsThree soft cushions make it hard to slip. It is safe because it has two luminescent lines and shines in the event of a power outage. Used to prevent slipping of wooden stairs in a house.Height (mm) 19.1 Thickness (mm) 4.1 Length (mm) About 39.5 Material Vinyl chloride resin, acrylic adhesive Color White
- Aiphone Wireless Video Door Phone WL-11Since it is wireless, no wiring work is required. It can be installed anywhere. Since the wireless entrance cordless handset with a camera communicates wirelessly, no wiring work is required and it can be installed anywhere. You can install the entrance cordless handset in any place you like (* C... Read MoreRecharging Time (hours) About 16 Power Supply Type Rechargeable battery type
- WAKI Absorbing coarse wool feltReduces noise and noise generation! More effect can be obtained by combining sound insulation and sound absorption that can be cut with a scissors cutter. Ideal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials. * Do not use for any other... Read MoreDimension (mm) About 8t × 910 × 910 Specification Roll winding type Material felt
- Innovex (formerly Dio Kasei) Reshoulder net for screen door 30 mesh 91cm × 2m blackThe highest level of mesh for screen doors. Recommended for those who are concerned about small insects. By weaving ultra-fine yarn with high precision, it is a product that takes into consideration ventilation. Although it is a fine thread, it has the same durability as other general insect repe... Read MoreScale (mm) 0.67 Length (m) 2 Mesh Size 30×30 Trusco Part No. 819-4811 Width (cm) 91 Dimensions (cm x m) 91×2 Color Black Material Polypropylene
- Meiwa Window decoration sheet that allows air to escape easily (ground glass type)A new structure window decoration sheet that allows air to easily escape. Easy to apply without water, peel off cleanly, and use again!UV Protection 0.99from S$15.99Min. 7 days
- IRIS OHYAMA Interlocking MatsWith an extra-thickness of 18 mm, which is ideal for shock absorption, soundproofing, and floor heat retention, it is also ideal for children's crawling and elderly people's fall countermeasures. It is easy to remove and can be washed with water even if it gets dirty. A reversible type th... Read MoreMaterial Polyethylene
- Lintec Commerce Magic mirror with multi-layer glass insulation filmStick it from the outdoors! It is a heat insulating film for outside sticking. It is a heat insulating film for external attachment that can be attached to "wired glass" and "multi-layer (pair) glass" containing iron wire that could not be attached due to the risk of heat crac... Read MoreColor Silver Heat Resistance Temperature (℃) 80
- GIKEN (Kawaguchi Giken) Super simple screen door M-1Attached with a tight rail and adhesive tape. Recommended for rental housing and condominiums as it does not scratch the wooden frame. A safe design that does not damage your home with a tight rail and strong magnets. It is also OK for the entrance door of an apartment and the entrance door made ... Read MoreIncluded Accessories Saw blade Mountable height (mm) 1650~2050
- GIKEN (Kawaguchi Giken) Window Blind Sheet Made by Mademiran PolicaImpact resistance is about 200 times that of the same thickness glass, about 30 times that of acrylic, and about 3 times that of the conventional Madomilan. Attached to windows such as balconies, bathrooms, and kitchens where the line of sight is a concern.Width (mm) 55 Included Accessories Saw blade for cutting
- Sangetsu Carpet tile NT350S (case sale)* Before construction, let it acclimatize to the room temperature of the site before construction. If there is a temperature difference between the room temperature and the flooring material, joint gaps and push-ups may occur immediately after construction or at a later date. * If you order more ... Read MoreMaterial (Pile) Original polypropylene 100% Dimensions (cm) 50×50 Adhesive Benridine GT (adhesive reinforcement) Pile Length (mm) 3.5 loop Thickness (mm) 6.2 Type Back surface glue processing Pile density 1/10G×10.5ST Material (Backing) PVC + glass nonwoven fabric Flameproof Performance Test Number EO 060039
- Hikari Mold Non-Slip BrownIt can be used to prevent slipping of stairs and prevent falls.Color Brown Width (mm) 36 Thickness (mm) 3 Specification With adhesive Height (mm) 10.5 Material Hard PVC + soft PVC
- TOLI Floor Tile Royal Wood (150 × 900mm)* Only PWT309 has no chamfer. * Before construction, let it acclimatize to the room temperature of the site before construction. If there is a temperature difference between the room temperature and the flooring material, joint gaps and push-ups may occur immediately after construction or at a la... Read More
- Sangetsu Carpet tile NT350LHas excellent weather resistance and chemical resistance. It has the property of not easily fading even against sunlight and chlorine bleach. It has excellent antistatic properties. Since conductive yarn is mixed in the pile, the antistatic property of 1KV or less is continuously maintained. Suit... Read MoreMaterial (Pile) Original polypropylene 100% Size (cm) 50×50 Function Flame prevention, antistatic Antistatic (KV) 1 or less Pile Length (mm) 3.5 loop (total thickness 6.2) Material (Gasket) PVC glass nonwoven fabric Flameproof Performance Test Number EO 060039 Type line Pile density 1/10G×10.5ST
- GIKEN (Kawaguchi Giken) OK assembly amide (large)Easy to assemble by hand. Can be attached to windows of any size. * Net is not included.Mountable height (mm) 1870 Installable width (mm) 950 Screen width (cm) About 12 Included Accessories Netting roller, gold saw, net presser
- HILOGIK Vinyl chloride slipStairs non-slip metal fittings For indoor useOverall Length (mm) 2000 Material PVC
- HILOGIK Floor lickPrevents drafts and dust between doors and floorsOverall Length (mm) 1000
- HILOGIK Aluminum non-slipStairs non-slip metal fittingsOverall Length (mm) 2000 Material Aluminum
- Lintec Commerce Transparent thermal barrier filmAchieves energy saving effect without changing the original texture of glass! Even though it is transparent, it absorbs the heat of sunlight and improves the cooling effect! Air conditioner operating power is reduced by 10%! Summer utility bills are also reduced! Cuts harmful UV (ultraviolet rays... Read MoreHeat Resistance Temperature (℃) 80 Color Clearfrom S$19.99Min. 2 days
- IRIS OHYAMA Home Locker WideA horizontal type that is ideal for effective use of eaves and empty spaces. Two half-sized steel shelves are included. The shelves can be attached to either the left or right side at five heights. Free layout is possible according to the size of the stored items. Two-tier stacking is possible by... Read MoreColor Brown Allowable Load (kg) Per shelf: 20 Material Polypropylene steel