Interior Building Materials
Interior building materials are materials that are often used in areas that are often noticeable, such as floors, storage, and ceilings. Insulating materials are sometimes used to enhance thermal insulation performance, and repair agents and protective materials are sometimes used to finish corners of crops. The interior building materials used in private houses are abundant in products such as boards that have been treated to prevent deterioration and water-resistant decorative plywood that is used in places where moisture is likely to be trapped, such as dressing rooms. There are many related products such as antiseptic piles and reinforcing members to increase strength.
Other Related Pages
- HISAGO Ceiling sealEasy to put on holes and scratches on the ceiling. You can hide stains and stains. You can choose the design according to the pattern of the ceiling. The corners are rounded to prevent it from peeling off, and it does not stand out even when pasted. Since the release paper has slits, pasting work... Read MoreMaterial PP synthetic paper
- Dupont Stylo (Former Dow Chemical) Styrofoam IBFoam plastic heat insulating material Class A Extrusion method Polystyrene foam Thermal insulation plate 1 class b Difficult to transfer heat Light, durable and excellent heat insulation performance that does not absorb water Easy to process Recyclable Stable quality and supply For general constr... Read MoreThermal Conductivity (W/mk) 0.040 or less (0.034kcal / mh ℃) Specific heat (kcal / kg ・ ℃) 0.27 Compressive strength (N / cm 2 ) 16 or more (1.6kgf / cm 2) Bending strength (N / cm 2 ) 20 or more (2.0) Oxygen index 26 or more Linear Expansion Coefficient (×10-5/℃) 7 Heat distortion temperature (℃) 80 Dimensions, Width W x Length L (mm) 910×1820 Act on Promoting Green Procurement Conformity Formaldehyde grade F☆☆☆☆ JIS Standard JIS A 9511:2006R Density (kg/m3) over 20
- iteck PegboardThe combination of boards and parts creates a fashionable wall surface. Can be attached to gypsum board using parts (sold separately). With frame For room interiors, plasterboard and various walls, washbasins and kitchensHole Distance (mm) Approximately 25.4 (1 inch)
- Kaneka Kanelite Foam E1It has excellent heat insulation performance. The gas is trapped in small closed-cell bubbles. As a result, the values of "convection, radiation, and conduction," which are known as the three elements of heat conduction, are kept small. Closed cells block heat and control condensation. ... Read MoreLiquid absorption 0.01g / 100cm 2 or less Thermal Conductivity (W/mk) 0.040 or less Moisture permeability coefficient (ng / m 2 sPa) 145 or less Linear expansion coefficient (cm / cm.℃) 6~8×10-5 Heat distortion temperature (℃) 80 (short term), 70 (long term) Dimensions, Width W x Length L (mm) 910×1820 Act on Promoting Green Procurement Conformity Formaldehyde grade F☆☆☆☆ Combustion Quality Pass Compressive strength (N / cm 2 ) over 20 Density (kg/m3) over 20 Bending strength (N / cm 2 ) over 20
- WAKI PegboardEnjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum ... Read MoreHole Distance (mm) 25 Hole Diameter (Φmm) 5 Material China plywood (F ☆☆☆☆) Painting Table (urethane paint), back (no paint)
- Hikari Mold Edge ProtectorIt is widely used as a protective material and repair material for corners of the room.RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS
- WAKI VeneerWhen attaching to a gypsum board, please attach a commercially available special screw separately.Wall Thickness (mm) 17 Dimension (mm) 17×100×460 Material MANGOfrom S$12.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) PlywoodIt is a plywood board on which signs can be attached. * There are individual differences in color.Thickness (mm) 5.5
- IRIS OHYAMA Color Wood Veneer Shelf BoardA decorative shelf board with a lightweight lumbar core structure. The weight per same volume is about two-thirds lighter than the DIY board, making it easier for women to work. * Delivery may be refused if the delivery destination is narrow. Please check in advance.
- DAIKEN Dairoton TravertineFor buildings and stores If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional s... Read MoreWorkability Abandoned construction method Flammability Noncombustible NM-8599 Base Material Rock wool acoustic board
- Hikari Mold White Edge GuardYou can finish it beautifully just by attaching it to a small edge such as plywood or plywood or a cut edge.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence Color White
- Hikari Mold binderYou can hide the edges of plywood and plastic plates for a beautiful finish.Length (mm) 1000 Material Rigid PVC
- Hikari Mold Aluminum borderIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Width (mm) 25 Material 6063 aluminum Finish Anodized finish RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Mold Transparent binderYou can hide the edges of plywood and plastic plates for a beautiful finish. * It is not transparent.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS
- Hikari Wood grain tapeIt is a convenient tape for DIY and small remodeling of furniture etc. It is convenient for covering the cut surface of self-made shelf boards such as DIY finishing and remodeling furniture, and for easy remodeling of furniture.
- Hikari Mold Aluminum joinerIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Finish Anodized finish
- TOLI Long baseboardVinyl purse standard. Introducing vibrant colors that make color coordination even more fun.Length (m) 12 Height (mm) 60 Thickness (mm) About 1.7 Abbreviation LTHS60 Type R ant Material Vinyl chloride resin
- Hikari Mold Unistrut Channel JoinerIt can be used for end parts (U-shaped) such as plywood and plastic plates. You can hide the edges and finish it beautifully.Width (mm) 11 Material Rigid PVC
- Hikari PVC AngleIt is a material suitable for repair and DIY, etc. Various repair / hobby / DIY materials Can be widely used as a protective material or repair material for corners in the room.
- DAIKEN DAIKEN Board Wood Textured Ceiling Material SHIZUKA WShizuka W has many fine pores that store excess moisture (condensed capillary water). When it is dry, it releases the accumulated moisture, and when it is humid, it accumulates excess humidity to maintain comfortable humidity.Finish Processing (Rim) Reality of four sides, chamfering Eco Mark Certification Number 05111008 Thickness (mm) 12 Dimension (mm) 303×606 Mass (kg) Approx. 13 (18 total) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Formaldehyde grade F☆☆☆☆ Base Material Insulation board
- Hikari Mold Transparent PS binderYou can hide the edges of plywood and plastic plates for a beautiful finish. * It is not transparent.Thickness (mm) 1 Length (mm) 1000 Height (mm) 15 Width (mm) 5 RoHS directive (corresponding to 10 substances) Correspondence Material Hard PSfrom S$4.19Min. 2 days
- Hikari Mold KabuseYou can finish it beautifully just by attaching it to a small edge such as plywood or plywood or a cut edge.RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Mold Aluminum drainerIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Finish Anodized finish RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Mold Protective repair material for cloth (outside corner)It is widely used as a protective material and repair material for corners of the room. Please use it as a material for protecting and repairing dirt and scratches on the corners of the wall. * 1581 and 1583 are items that cannot be delivered to individual homes. Only the corporate name can be de... Read MoreLength (mm) 1000 Thickness (mm) 2 Finish Cloth sheet pasting RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS
- Hikari Mold Free AngleIt is widely used as a protective material and repair material for corners of the room. The angle can be changed freely.Thickness (mm) 1 Length (mm) 1000 Material Hard PVC + soft PVC
- Hikari Mold T-15 with feetIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence Material Rigid PVC
- IRIS OHYAMA Color decorative shelf board LBC-625A decorative shelf board with a lightweight lumbar core structure. The weight per same volume is about two-thirds lighter than the DIY board, making it easier for women to work.Dimensions, Width W x Depth D x Height H (mm) 600×250×18 Main Materials Falkata Lumbar Core
- Hikari Aluminum joinerA metal material suitable for repairs and DIY, etc. Materials for various repairs, hobbies, and DIY Aluminum joiners that are lightweight and have excellent workability. For wall materials, partition materials, eaves ceiling materials, etc.Material Aluminum Finish B2 anodized
- Hikari Mold Around edge D.W10X10It is a general-purpose mold material that is commonly used. Please use it for decoration and repair of the surrounding edges of the ceiling corner and the inner corner of the wall surface.Width (mm) 10 Height (mm) 10 RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS Color White wood Surface Treatment Wood grain sheet pasting
- Hikari Mold Iron plate kabuseYou can hide the edges of plywood and plastic plates for a beautiful finish.Thickness (mm) 1 Length (mm) 1000 Width (mm) 3.15 Height (mm) 8.5 RoHS directive (corresponding to 10 substances) Correspondence Material Rigid PVC
- Hikari Mold Free angleIt is widely used as a protective material and repair material for corners of the room. The angle can be changed freely.Thickness (mm) 1.3 Length (mm) 1000 Material Hard PVC + soft PVC
- Wing TsumepitatIt stays tight because it has claws !! You don't have to worry about fixing the heat insulating material. Katsume Pita just inserts it into the heat insulating material and hits the screw. Airtightness is improved because it can be firmly fixed. Unlike double-sided tape, it does not generate ... Read MoreHole Diameter (Φmm) 5.4 Outer Diameter (Φmm) 32
- Hikari Mold Cloth protective repair stone (outside corner)It is widely used as a protective material and repair material for corners of the room. Please use it as a material for protecting and repairing dirt and scratches on the corners of the wall. * 1580 and 1582 are products that cannot be delivered to individual homes. Only the corporate name can be... Read MoreLength (mm) 1000 Thickness (mm) 2 Finish Cloth sheet pasting RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS
- HILOGIK Wall-mounted Shelf for Gypsum BoardScars are less noticeable. Easy to install in 3 steps. 1. Attach the mounting guide to the wall 2. Attach the hanging bracket 3. Hook the main body * Use screws with a hole diameter of 4Φ and a hole diameter of 35 mm or more. Use a flat-blade screwdriver, etc. to remove the special hanging bracket.
- TOLI Wood grain cuttingPlease use it to alleviate steps when laying a part and to protect the edges of the fabric floor. Since it is adsorbed on the back side, it does not damage the flooring. * Please note that if the base flooring material is scratched or the strength is weak, the surface of the basement flooring mat... Read MoreWidth (mm) (Top) 5, (Bottom) 20 Specification Adsorbent on the back Height (mm) 6.5 Length (cm) 100
- Hikari Mold TC-15 with feetIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence Material Rigid PVC Finish Wood pattern sheet pasting
- Hikari Mold Deep mouth KabuseYou can finish it beautifully just by attaching it to a small edge such as plywood or plywood or a cut edge.Length (mm) 1000 Height (mm) 19 Material Hard ABS Finish Wood pattern print
- PANEFRI INDUSTRIAL Compact resin skirting boardSince it is a soft resin, it can be easily cut, and it is easy to install by just sticking it with an adhesive. Please use it for arranging your room.Thickness (mm) 3 Width (mm) 35 Overall Length (m) 4 Material PP (polypropylene)
- Hikari Mold Joiner TypeIt can be used for joints (type D) such as plywood and plastic plates. You can hide the edges and finish it beautifully.Width (mm) 12 Material Rigid PVCfrom S$1.19Min. 2 days
- Hikari Mold Edge Guard EndIt is widely used as a protective material and repair material for corners of the room.Thickness (mm) 2.5 RoHS directive (corresponding to 10 substances) Correspondence Material Hard ABS