All Category

Baseboard

A skirting board is a member installed along the wall at the rising part of the wall that touches the floor. It's not just a decoration, it has the role of protecting the wall from impacts and dirt, and closing the gap between the wall and the floor. Wooden baseboards made of wood and those made of a soft resin material called soft baseboards are generally used, and soft baseboards are relatively cheaper than baseboards. Because it is thin and bends, it is easy to handle for DIY. The skirting boards range from those made of high-quality solid wood to cheap ones with patterned sheets on MDF. There are tiles, stones, aluminum, etc., and depending on the installation method, there are differences in shapes, such as outboard base, side baseboard, and inward baseboard.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Long baseboard
    TOLI Long baseboard
    Vinyl purse standard. Introducing vibrant colors that make color coordination even more fun.
    Length (m)  12  Height (mm)  60  Thickness (mm)  About 1.7  Abbreviation  LTHS60  Type  R ant  Material  Vinyl chloride resin 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  2. Compact resin skirting board
    PANEFRI INDUSTRIAL Compact resin skirting board
    Since it is a soft resin, it can be easily cut, and it is easy to install by just sticking it with an adhesive. Please use it for arranging your room.
    Thickness (mm)  Width (mm)  35  Overall Length (m)  Material  PP (polypropylene) 
    Rating:
    70%
    from S$43.99
    Min. 2 days
  3. Soft baseboard
    PANEFRI INDUSTRIAL Soft baseboard
    Easy to cut because it is soft. It can also be attached to curved surfaces. It is an eco-friendly product that does not generate noise or dust during construction.
    Length (m)  25  Width (mm)  60  Material  PP (polypropylene) 
    from S$179.90
    Min. 10 days
  4. Meta color + one line
    SEKISUI JUSHI Meta color + one line
    By using Sekisui's original new compound soft resin for the core material, it is a stainless steel design that also supports curved surface construction. Achieves a seamless and beautiful finish with long support that allows continuous construction of curved surfaces and straight lines. In ad... Read More
    Thickness (mm)  Color  Gray  Finish  Stainless hairline 
    from S$289.90
    Min. 6 days
  5. Entrance skirting board (L-shaped / core included)
    DAIKEN Entrance skirting board (L-shaped / core included)
    Length (mm)  1950  Dimension (mm)  30×150  Base Material  MDF + plywood + glulam  Surface  Special olefin sheet  Color  Taupe gray 
    from S$199.90
    Min. 7 days
  6. WPC construction material  entrance skirt  matte coat
    DAIKEN WPC construction material entrance skirt matte coat
    Equos Pure Silk Construction materials for Equos Rosso Entrance purse
    Surface  Natural wood veneer  Formaldehyde grade  Regulated external products  Finish  WPC processing 
    from S$279.90
    Min. 6 days
  7. Annex ST  L-shaped entrance stile for smart layer
    ASAHI WOODTEC Annex ST L-shaped entrance stile for smart layer
    It is a dedicated L-shaped entrance stile for the 3.6 mm thick thin flooring "Smart Layer" that is installed on top of the existing flooring with double-sided tape and adhesive. Entrance stile for smart layer
    Dimension (mm)  100×1960  Thickness (mm)  165  Length (mm)  1960 
    from S$199.90
    Min. 6 days
  8. Entrance skirting board (L-shaped / core included)
    DAIKEN Entrance skirting board (L-shaped / core included)
    * The core material is not fixed to the main body of the construction material.
    Finish Processing  (Edge) C chamfer (Surface width 4.2mm)  Revised Building Standard Law (JAIA Compliant)  Regulated external products  Surface  Special reinforced film 
    from S$229.90
    Min. 6 days
  9. Stainless steel adjustment baseboard member
    KG PALTEC Stainless steel adjustment baseboard member
    Stainless steel toilet booth KGSS8U / 8S adjustment baseboard jack jack * Adjustable baseboard / cap (sold separately)
    Finish  2B  Material  SUS304 
    from S$5.99
    Min. 7 days
  10. Trinity entrance construction material  entrance skirt  specially processed decorative sheet
    DAIKEN Trinity entrance construction material entrance skirt specially processed decorative sheet
    Trinity construction material Entrance purse
    Base Material  MDF + plywood + laminated wood  Formaldehyde grade  Regulated external products  Surface  Special olefin sheet 
    from S$279.90
    Min. 6 days
  11. WPC matte coat baseboard (with core)
    DAIKEN WPC matte coat baseboard (with core)
    Entrance construction materials for Equos Rosso
    Finish Processing  (Edge) C chamfer (surface width 2.8mm)  Dimension (mm)  30×150×1950  Formaldehyde grade  Regulated external products 
    from S$289.90
    Min. 6 days
  12. WPC construction material  entrance skirt  fine coat
    DAIKEN WPC construction material entrance skirt fine coat
    Equos Mirror Construction material for Equos Fine II Entrance purse
    Surface  Natural wood veneer  Formaldehyde grade  Regulated external products  Finish  WPC processing 
    from S$279.90
    Min. 6 days
  13. Entrance construction material  Entrance width wood   Specially processed decorative sheet
    DAIKEN Entrance construction material Entrance width wood Specially processed decorative sheet
    Fores Natural For Hapia Trend Wood / Famous Wood Pattern Entrance purse
    Base Material  MDF + plywood + laminated wood  Formaldehyde grade  Regulated external products  Surface  Special olefin sheet 
    from S$279.90
    Min. 6 days
  14. Annex ST  Smart layer storage material
    ASAHI WOODTEC Annex ST Smart layer storage material
    It is a special storage member for the 3.6 mm thick thin flooring "Smart Layer" that is installed on top of the existing flooring with double-sided tape and adhesive. Floor parting material for smart layers
    Length (mm)  1820  Dimension (mm)  29.7×1820  Thickness (mm)  6.4 
    from S$54.99
    Min. 6 days
  15. Stainless steel adjustment baseboard member
    KG PALTEC Stainless steel adjustment baseboard member
    Stainless steel toilet booth KGSS8U / 8S Adjustable baseboard cap end cap * Adjustable baseboard / cap (sold separately)
    Finish  HL  Material  SUS304 
    from S$19.99
    Min. 7 days
  16. WPC Fine Coat Entrance Skirt (with core)
    DAIKEN WPC Fine Coat Entrance Skirt (with core)
    Entrance construction materials for Equos Mirror Equos Fine II
    Finish Processing  (Edge) C chamfer (surface width 2.8mm)  Dimension (mm)  30×150×1950  Formaldehyde grade  Regulated external products 
    from S$289.90
    Min. 6 days
  17. Baseboard with Adhesive Tape
    TOLI Baseboard with Adhesive Tape
    Until now, skirting boards have been glued. Adhesive purchased and applied separately. Extremely easy to install with tape! Antibacterial and antifouling treatment makes it ideal for use around water in toilets and kitchens. Since it is thinner than wood skirting boards, it is difficult for dust ... Read More
    Dimension (mm)  60×909  Specification  Back side: with adhesive tape 
    from S$78.99
    Min. 6 days
  18. Entrance construction material  Entrance width wood  Height 150 mm  Specially processed decorative sheet
    DAIKEN Entrance construction material Entrance width wood Height 150 mm Specially processed decorative sheet
    Foreshard Forestia Hapia One Love Floor IV For Omoiyari Floor IV Entrance purse
    Base Material  MDF + plywood + laminated wood  Formaldehyde grade  Regulated external products  Surface  Special olefin sheet 
    from S$199.90
    Min. 6 days
  19. Hapia Floor Stone Pattern Entrance Construction Material Entrance Width Wood Mirror Tone Specially Processed Decorative Sheet
    DAIKEN Hapia Floor Stone Pattern Entrance Construction Material Entrance Width Wood Mirror Tone Specially Processed Decorative Sheet
    Hapia floor for stone pattern Entrance purse
    Base Material  MDF  Formaldehyde grade  Regulated external products  Surface  Special olefin sheet 
    Rating:
    100%
    from S$139.90
    Min. 6 days
  20. Entrance construction material  Entrance width wood  Height 120 mm  Specially processed decorative sheet
    DAIKEN Entrance construction material Entrance width wood Height 120 mm Specially processed decorative sheet
    Foreshard Forestia Hapia One Love Floor IV For Omoiyari Floor IV Entrance purse
    Base Material  MDF + plywood + laminated wood  Formaldehyde grade  Regulated external products  Surface  Special olefin sheet 
    from S$179.90
    Min. 6 days
  21. Stainless steel adjustment baseboard member
    KG PALTEC Stainless steel adjustment baseboard member
    Stainless steel toilet booth KGSS9U / 9S adjustment baseboard jack jack * Adjustable baseboard / cap (sold separately)
    Finish  2B  Material  SUS304 
    from S$6.99
    Min. 7 days
  22. Stainless steel adjustment baseboard member
    KG PALTEC Stainless steel adjustment baseboard member
    Stainless steel toilet booth KGSS9U / 9S Adjustable baseboard cap end cap * Adjustable baseboard / cap (sold separately)
    Finish  HL  Material  SUS304 
    from S$19.99
    Min. 7 days
  23. Meta color  Yak one line
    SEKISUI JUSHI Meta color Yak one line
    By using Sekisui's original new compound soft resin for the core material, it is a stainless steel design that also supports curved surface construction. Achieves a seamless and beautiful finish with long support that allows continuous construction of curved surfaces and straight lines. * Do ... Read More
    Length (mm)  1000  Color  Gray 
    Discontinued
  24. Corner material for skirting board 9
    Panasonic Corner material for skirting board 9
    Shorter construction time Easy to install Beautiful finish * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less). * Corner caps are not covered by "formaldehyde-emitting building materials".
    Formaldehyde grade  F☆☆☆☆ 
    Discontinued
  25. Baseboard
    Imadasu Kyodo Baseboard
    Width (mm)  60  Thickness (mm) 
    Discontinued
  26. Baseboard type 5 corner cap entry corner
    Panasonic Baseboard type 5 corner cap entry corner
    The boundary between the floor and the wall is beautifully placed. Construction time can be shortened. Easy to install. It will be a beautiful finish. * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less). * Corner caps are not covered by "formaldeh... Read More
    Color  Smoke pattern  Length (mm)  24×25  Width (mm)  52 
    Discontinued
  27. Skirting board type 9
    Panasonic Skirting board type 9
    Dimensions, Width W x Length L x Thickness (mm)  63×3950×7  Surface finish  Resin decorative sheet  Type  For irregularity adjustment 
    Discontinued
  28. Corner cap out corner for skirting board type 5
    Panasonic Corner cap out corner for skirting board type 5
    Shorter construction time Easy to install Beautiful finish * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less). * Corner caps are not covered by "formaldehyde-emitting building materials".
    Finish  Clear paint  Material  ABS resin  Width (mm)  25×25  Height (mm)  52  Formaldehyde grade  F☆☆☆☆ 
    Discontinued
  29. Hapia Basis with baseboard groove
    DAIKEN Hapia Basis with baseboard groove
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Thickness (mm)  Surface  Olefin sheet  Length (mm)  1940  Width (mm)  57  Base Material  MDF 
    Discontinued
  30. Hapia Basis with baseboard groove
    DAIKEN Hapia Basis with baseboard groove
    Surface  Olefin sheet  Base Material  MDF  Thickness (mm)  Length (mm)  1940 
    Discontinued
  31. WPC construction materials  Entrance purse  For Japanese trees
    DAIKEN WPC construction materials Entrance purse For Japanese trees
    Japanese tree entrance construction materials Entrance purse
    Surface  Natural wood veneer  Formaldehyde grade  Regulated external products  Finish  WPC processing 
    Discontinued
  32. R corner cap for skirting board 9
    Panasonic R corner cap for skirting board 9
    Shorter construction time Easy to install Beautiful finish * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less). * Corner caps are not covered by "formaldehyde-emitting building materials".
    Formaldehyde grade  F☆☆☆☆ 
    Discontinued
  33. WPC construction material  Entrance purse  For Japanese trees  For supreme
    DAIKEN WPC construction material Entrance purse For Japanese trees For supreme
    Japanese tree entrance construction materials Entrance purse
    Surface  Natural wood veneer  Formaldehyde grade  Regulated external products  Finish  WPC processing 
    Discontinued
  34. Baseboard Type 5 Outer Corner Material
    Panasonic Baseboard Type 5 Outer Corner Material
    The boundary between the floor and the wall is beautifully placed. Construction time can be shortened. Easy to install. It will be a beautiful finish. * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less).
    Width (mm)  Length (mm)  175×175  Color  Smoke pattern  Formaldehyde grade  F☆☆☆☆ 
    Discontinued
  35. Skirting board type 5
    Panasonic Skirting board type 5
    Surface finish  Resin decorative sheet  Dimensions, Width W x Length L x Thickness (mm)  57×3950×9 
    Discontinued
  36. R corner cap for skirting board type 5
    Panasonic R corner cap for skirting board type 5
    Shorter construction time Easy to install Beautiful finish * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less). * Corner caps are not covered by "formaldehyde-emitting building materials".
    Formaldehyde grade  F☆☆☆☆ 
    Discontinued
  37. Corner cap out corner for skirting board 9
    Panasonic Corner cap out corner for skirting board 9
    Shorter construction time Easy to install Beautiful finish * Fix it to the wooden base with an acid-based adhesive and a hidden nail (303 mm pitch or less). * Corner caps are not covered by "formaldehyde-emitting building materials".
    Formaldehyde grade  F☆☆☆☆ 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction