All Category

Edge Trims

A parting out is one of the building materials and exteriors that fills the transitions, steps and gaps of the floor. By installing this, it can help the elderly fall down and move smoothly in the wheelchair. Since the supported height is from 1mm, it can be completely barrier-free. When installing indoors, it is a good idea to choose wood grain that matches the surrounding material, or soft polyvinyl chloride that does not hurt even if it falls. Also, the type made of aluminum or metal is so strong that it can be used outdoors.
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction
  1. Wood grain cutting
    TOLI Wood grain cutting
    Please use it to alleviate steps when laying a part and to protect the edges of the fabric floor. Since it is adsorbed on the back side, it does not damage the flooring. * Please note that if the base flooring material is scratched or the strength is weak, the surface of the basement flooring mat... Read More
    Width (mm)  (Top) 5, (Bottom) 20  Specification  Adsorbent on the back  Height (mm)  6.5  Length (cm)  100 
    Rating:
    87%
    from S$59.99
    Min. 2 days
  2. Joint closeout  1820mm
    PANEFRI INDUSTRIAL Joint closeout 1820mm
    For joint parting between floor materials and rugs
    Length (mm)  1820  Suitable Thickness of Workpiece (mm)  9~12  Material  Made of resin 
    from S$32.99
    Min. 6 days
  3. Step closeout  1820mm
    PANEFRI INDUSTRIAL Step closeout 1820mm
    For eliminating steps in flooring and rugs
    Length (mm)  1820  Suitable Thickness of Workpiece (mm)  9~12  Material  Made of resin 
    from S$28.99
    Min. 6 days
  4. Metacolor AK mating type connector
    SEKISUI JUSHI Metacolor AK mating type connector
    Appearance  Aluminum foil 
    from S$5.99
    Min. 6 days
  5. Metacolor AKA / AK  Mating type connector
    SEKISUI JUSHI Metacolor AKA / AK Mating type connector
    Appearance  Aluminum foil 
    from S$5.99
    Min. 6 days
  6. Wall parting  1820mm
    PANEFRI INDUSTRIAL Wall parting 1820mm
    For eliminating steps in flooring and rugs
    Length (mm)  1820  Suitable Thickness of Workpiece (mm)  9~12  Material  Made of resin 
    from S$27.99
    Min. 6 days
  7. High-performance Z type  Metacolor SK dedicated connector
    SEKISUI JUSHI High-performance Z type Metacolor SK dedicated connector
    Appearance  Stainless steel 
    from S$6.49
    Min. 6 days
  8. Step closeout + thin +1 820 mm
    PANEFRI INDUSTRIAL Step closeout + thin +1 820 mm
    For eliminating steps in flooring and rugs
    Length (mm)  1820  Suitable Thickness of Workpiece (mm)  3~6  Material  Made of resin 
    from S$329.90
    Min. 6 days
  9. Z type  Metabright MB dedicated connector for indoor use
    SEKISUI JUSHI Z type Metabright MB dedicated connector for indoor use
    Appearance  Stainless steel 
    from S$7.89
    Min. 6 days
  10. Joint parting 12T  Solid specifications
    DAIKEN Joint parting 12T Solid specifications
    A building material that beautifully finishes floor remodeling Fitting closeout
    Dimension (mm)  15×25×1950  Length (mm)  1950  Finish  Antibacterial paint  Formaldehyde grade  Regulated external products 
    from S$169.90
    Min. 6 days
  11. Step parting 6T  Aluminum specifications
    DAIKEN Step parting 6T Aluminum specifications
    A building material that beautifully finishes floor remodeling Step closeout
    Thickness (mm)  1.5  Length (mm)  1950  Dimension (mm)  7.3×25×1950  Base Material  Aluminum  Surface  Alumite treatment  Included Accessories  Double-sided tape for positioning  Suitable Screw  Φ3.5 tapping screw (included) 
    from S$77.99
    Min. 6 days
  12. Meta color AKA mating type connector Desumi R
    Sekisui Jushi plastic metal Meta color AKA mating type connector Desumi R
    Out-corner connector for mating type Metacolor AKA. A combination of screws and double-sided tape is recommended.
    Suitable for  AKA-10U  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$5.49
    Min. 4 days
  13. Metacolor AK Mating Type Connector L
    Sekisui Jushi plastic metal Metacolor AK Mating Type Connector L
    L-shaped connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Suitable for  AK16RX10 type  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$6.99
    Min. 4 days
  14. Metacolor AK mating type connector external corner
    Sekisui Jushi plastic metal Metacolor AK mating type connector external corner
    Outer corner type connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Suitable for  AK16RX10 type  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$6.99
    Min. 4 days
  15. Metacolor RKP mating type connector end
    Sekisui Jushi plastic metal Metacolor RKP mating type connector end
    End connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$149.90
    Min. 7 days
  16. Art color RKP mating type yak connector U end type
    Sekisui Jushi plastic metal Art color RKP mating type yak connector U end type
    It is an end accessory connector for mating type art color. A combination of screws and double-sided tape is recommended.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$12.99
    Min. 4 days
  17. Connector End for Metacolor AK Mating Type
    Sekisui Jushi plastic metal Connector End for Metacolor AK Mating Type
    End connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$7.99
    Min. 4 days
  18. Metabright MB Mikirizai Z type dedicated connector
    Sekisui Jushi plastic metal Metabright MB Mikirizai Z type dedicated connector
    Z-type Meta Bright exclusive corner connector.
    Color  Hairline L 
    from S$9.19
    Min. 4 days
  19. 12T Aluminum Anti-slip Stair Edge Nosing Trim
    DAIKEN 12T Aluminum Anti-slip Stair Edge Nosing Trim
    A building material that beautifully finishes floor remodeling Step closeout
    Thickness (mm)  1.5  Dimension (mm)  13.3×25×1950  Length (mm)  1950  Base Material  Aluminum  Surface  Alumite treatment  Included Accessories  Double-sided tape for positioning  Suitable Screw  Φ3.5 tapping screw (included) 
    from S$76.99
    Min. 6 days
  20. Wall Parting 12T Solid Specifications
    DAIKEN Wall Parting 12T Solid Specifications
    A building material that beautifully finishes floor remodeling Wall parting
    Dimension (mm)  15×15×1950  Length (mm)  1950  Finish  Antibacterial paint  Formaldehyde grade  Regulated external products 
    from S$129.90
    Min. 6 days
  21. Metacolor AKA/AK mating type connector end
    Sekisui Jushi plastic metal Metacolor AKA/AK mating type connector end
    End connector for mating type meta color. A combination of screws and double-sided tape is recommended. *The finish of the AKA/AK connector is slightly different from the material for the specifications.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$6.99
    Min. 4 days
  22. Metacolor AKA Mikirizai Flat Type Desumi R
    Sekisui Jushi plastic metal Metacolor AKA Mikirizai Flat Type Desumi R
    Dedicated corner R connector for AKA-10P. Please attach with adhesive.
    Suitable for  AKA-10P  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$8.69
    Min. 4 days
  23. Meta color AKA/AK mating type connector Desumi R
    Sekisui Jushi plastic metal Meta color AKA/AK mating type connector Desumi R
    It is a mating type Art Color R accessory connector. A combination of screws and double-sided tape is recommended.
    Suitable for  AK-25×6U  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$9.79
    Min. 4 days
  24. Meta color AKA/AK mating type connector Desumi R
    Sekisui Jushi plastic metal Meta color AKA/AK mating type connector Desumi R
    Outer corner R connector for mating type meta color. A combination of screws and double-sided tape is recommended. *The finish of the AKA/AK connector is slightly different from the material for the specifications.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$6.99
    Min. 4 days
  25. Mating type connector for Metacolor AK R Outside corner
    Sekisui Jushi plastic metal Mating type connector for Metacolor AK R Outside corner
    Outer corner R connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Suitable for  AK-24U  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$7.59
    Min. 4 days
  26. Metacolor AK Mating Type Connector L
    Sekisui Jushi plastic metal Metacolor AK Mating Type Connector L
    Elhirah type connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$5.49
    Min. 4 days
  27. Floor parting 12T  Wall type  Sheet specifications
    DAIKEN Floor parting 12T Wall type Sheet specifications
    A building material that beautifully finishes floor remodeling Floor parting, retrofit type
    Length (mm)  1950  Base Material  ABS resin  Surface  Olefin sheet  Formaldehyde grade  Regulated external products 
    from S$85.99
    Min. 6 days
  28. Step parting 3T  Aluminum specifications
    DAIKEN Step parting 3T Aluminum specifications
    A building material that beautifully finishes floor remodeling Step closeout
    Thickness (mm)  1.5  Length (mm)  1950  Dimension (mm)  5×22×1950  Base Material  Aluminum  Surface  Alumite treatment  Included Accessories  Double-sided tape for positioning  Suitable Screw  Φ3.5 tapping screw (included) 
    from S$77.99
    Min. 6 days
  29. Floor parting 12T  Step type  Seat specifications
    DAIKEN Floor parting 12T Step type Seat specifications
    A building material that beautifully finishes floor remodeling Floor parting, retrofit type
    Dimension (mm)  15×31.5×1950  Length (mm)  1950  Base Material  ABS resin  Surface  Olefin sheet  Formaldehyde grade  Regulated external products 
    from S$119.90
    Min. 6 days
  30. 12T Laminate Flooring Joint Fitting Sheet Type
    DAIKEN 12T Laminate Flooring Joint Fitting Sheet Type
    A building material that beautifully finishes floor remodeling Floor parting, retrofit type
    Base Material  ABS resin  Surface  Olefin sheet  Formaldehyde grade  Regulated external products 
    from S$85.99
    Min. 6 days
  31. Metacolor AKA/AK mating type connector end
    Sekisui Jushi plastic metal Metacolor AKA/AK mating type connector end
    End connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Suitable for  AK-25×6U  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$7.99
    Min. 4 days
  32. Metacolor RKP mating type connector end
    Sekisui Jushi plastic metal Metacolor RKP mating type connector end
    End connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$149.90
    Min. 7 days
  33. Connector End for Metacolor AK Mating Type
    Sekisui Jushi plastic metal Connector End for Metacolor AK Mating Type
    End type connector for mating type meta color. A combination of screws and double-sided tape is recommended.
    Suitable for  AK16RX10 type  Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$6.99
    Min. 4 days
  34. Metacolor RKP mating type connector Desumi R
    Sekisui Jushi plastic metal Metacolor RKP mating type connector Desumi R
    External corner R connector for mating type Metacolor series. A combination of screws and double-sided tape is recommended.
    Where to Use  Indoor use  Material  aluminum foil + resin 
    from S$149.90
    Min. 7 days
  35. Floor Parting 6T Step Type Seat Specifications
    DAIKEN Floor Parting 6T Step Type Seat Specifications
    A building material that beautifully finishes floor remodeling Floor parting, retrofit type
    Length (mm)  1950  Dimension (mm)  9×28.5×1950  Base Material  ABS resin  Surface  Olefin sheet  Formaldehyde grade  Regulated external products 
    from S$85.99
    Min. 6 days
  36. Floor parting 6T  Wall type  Sheet specifications
    DAIKEN Floor parting 6T Wall type Sheet specifications
    A building material that beautifully finishes floor remodeling Floor parting, retrofit type
    Length (mm)  1950  Dimension (mm)  9×20×1950  Base Material  ABS resin  Surface  Olefin sheet  Formaldehyde grade  Regulated external products 
    from S$77.99
    Min. 6 days
  37. Floor parting 6T  Fitting type  Seat specifications
    DAIKEN Floor parting 6T Fitting type Seat specifications
    A building material that beautifully finishes floor remodeling Floor parting, retrofit type
    Length (mm)  1950  Dimension (mm)  9×25×1950  Base Material  ABS resin  Surface  Olefin sheet  Formaldehyde grade  Regulated external products 
    from S$77.99
    Min. 6 days
  38. Quick Joiner Corner Attachment
    SINCOL Quick Joiner Corner Attachment
    Make the joint part of the wallpaper beautiful. Quick Joiner allows you to separate wallpapers of different thicknesses on the same side or in the outside corners. Please use the corner joiner in pairs with the corner attachment. It is not intended to protect the corners (outer corners). The atta... Read More
    Length (mm)  2500  Softening temperature (℃)  60 (resin)  Fireproof performance  Non-fire protection  Material  Vinyl chloride resin 
    from S$8.89
    Min. 7 days
  39. Quick joiner Plane joiner
    SINCOL Quick joiner Plane joiner
    Make the joint part of the wallpaper beautiful. Quick Joiner allows you to separate wallpapers of different thicknesses on the same side or in the outside corners. Use the flat surface joiner in pairs with the flat surface attachment. Joiner can be cut with a cutter. Places that can be used: Indo... Read More
    Length (mm)  2500  Height (mm)  3.7  Width (mm)  Softening temperature (℃)  80-90 (resin)  Material  ABS resin / PVC sheet pasted  Fireproof performance  Non-fire protection 
    from S$9.69
    Min. 7 days
  40. Quick joiner flat surface attachment
    SINCOL Quick joiner flat surface attachment
    Make the joint part of the wallpaper beautiful. Quick Joiner allows you to separate wallpapers of different thicknesses on the same side or in the outside corners. Use the flat surface joiner in pairs with the flat surface attachment. The attachment can be cut with a cutter or scissors. With doub... Read More
    Height (mm)  2.6  Length (mm)  2500  Softening temperature (℃)  60 (resin)  Fireproof performance  Non-fire protection  Material  Vinyl chloride resin 
    from S$5.69
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction