All Category

Floor Materials

Floor materials are used for the floors of houses and apartment buildings. In addition to those using solid wood, there are many that use laminated wood. Among residential flooring, natural wood flooring has a strong feature against dents and can be used on chairs with casters. Solid wood flooring with the taste of a single board is characterized by the innocence of natural solids made from natural ingredients. There are flooring materials that use hard recycled boards made from recycled construction waste, and some of the finest flooring materials that have a beautiful mirror finish, so you can choose from a wide variety of types depending on the application.
View : Grid List
Filter

Items 1 - 40 of 241

Set Ascending Direction
  1. Renovated floor series dedicated double-sided tape
    Panasonic Renovated floor series dedicated double-sided tape
    This tape is recommended by the manufacturer when constructing the WPB remodeling floor. One roll can be used for about 1 tsubo.
    Tape Width (mm)  48  Tape Length (m)  35 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  2. Live Natural ORIGINAL Super 6
    ASAHI WOODTEC Live Natural ORIGINAL Super 6
    A floor with a thickness of 6.4 mm, which is ideal for layering on existing flooring materials. For both general and floor heating
    Length (mm)  1818  Width (mm)  303  Type  3P  Thickness (mm)  6.4  Formaldehyde grade  F☆☆☆☆  Series  Live Natural Super 6  Installation Method  Top pasting method 
    Rating:
    100%
    from S$279.90
    Min. 6 days
  3. Adsorption flooring
    DAIKEN Adsorption flooring
    Easy installation just by pasting from above. The floor can be remodeled in a short period of time. Quiet, quick and easy construction without the need for nails or adhesives! Functionality plus easy to clean. No wax required, resistant to dents, resistant to scratches. You can choose from 4 colo... Read More
    Width (mm)  150  Thickness (mm)  Length (mm)  900  Surface  Especially olefin sheet  Formaldehyde grade  F☆☆☆☆  Base Material  MDF  Installation Method  adsorption 
    Rating:
    93%
    from S$169.90
    Min. 6 days
  4. Remodel adhesive ECO
    DAIKEN Remodel adhesive ECO
    It is possible to construct about 3.3m 2 with one piece.
    Specification  Easy wiper type 
    from S$54.99
    Min. 6 days
  5. Atom flat
    Eidai Atom flat
    It can also be used for new construction and remodeling of the 6 mm thick thin design discarding method. MDF, which is made by fibrating wood, is used as the base material. Has excellent dent resistance. It is a material that makes effective use of resources. * Applying wax may cause problems wit... Read More
    Applicable Standard  4VOC  Series  Atom flat  Formaldehyde grade  F☆☆☆☆  Base Material  MDF 
    Rating:
    87%
    from S$149.90
    Min. 7 days
  6. Atom Wide 455
    Eidai Atom Wide 455
    The width of the flooring is 455 mm, and it fits seamlessly under and around the toilet bowl. It is a specification that is less likely to cause stains and stains on the seams and surfaces that were likely to occur with conventional flooring materials (within a width of about 303 mm). The surface... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  455  Applicable Standard  4VOC  Series  Atom Wide 455  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆  Base Material  plywood 
    from S$139.90
    Min. 7 days
  7. Floor material for remodeling Thermo Plus
    DAIKEN Floor material for remodeling Thermo Plus
    A flooring material exclusively for remodeling that allows you to easily renew your room simply by pasting it on the existing floor heating system.
    Width (mm)  145  Thickness (mm)  3.5  Length (mm)  900  Base Material  Neolite SY  Surface  Special reinforced film  Series  Thermo Plus  Installation Method  Top pasting method 
    from S$289.90
    Min. 6 days
  8. Solid flooring Pinot earth (floor heating) 3 length type
    Woodone Solid flooring Pinot earth (floor heating) 3 length type
    Highly durable solid flooring for floor heating. By making the joint part (sane part) diagonal, the gaps in the flooring due to dimensional changes are less noticeable.
    Thickness (mm)  12  Applicable Standard  4VOC  Width (mm)  91  Length (mm)  910  Formaldehyde grade  F☆☆☆☆  Series  Solid flooring Pinot Earth 
    from S$359.90
    Min. 13 days
  9. Trinity (general flooring for detached houses)
    DAIKEN Trinity (general flooring for detached houses)
    We are particular about the texture of the surface and realize a three-dimensional finish with a wide design. The ease of maintenance is also attractive. * Wax is not required. * If the casters are frequently used, lay a carpet to protect the floor.
    Thickness (mm)  12  Width (mm)  178  Length (mm)  1818  Base Material  2.7mm special MDF + eco plywood  Installation Method  Disposal method  Formaldehyde grade  F ☆☆☆☆ JAS (complex flooring)  Series  Trinity 
    from S$439.90
    Min. 6 days
  10. Solid wood flooring Pinoo earth (floor heating) 6 length type
    Woodone Solid wood flooring Pinoo earth (floor heating) 6 length type
    Highly durable solid flooring for floor heating. By making the joint part (sane part) diagonal, the gaps in the flooring due to dimensional changes are less noticeable.
    Thickness (mm)  12  Length (mm)  1818  Applicable Standard  4VOC  Width (mm)  91  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆  Series  Solid flooring Pinot Earth 
    from S$389.90
    Min. 13 days
  11. Combit New Advance 101
    Woodone Combit New Advance 101
    * Please understand that even if the floor material is compatible with floor heating, slight cracks may occur depending on the usage environment for many years. * Be sure to use the specified heat-generating panel for floor heating. * To prevent gaps, use nails and a special adhesive together. * ... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Applicable Standard  4VOC  Series  Conbit  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆ 
    from S$289.90
    Min. 7 days
  12. Annex Sanitary 455
    ASAHI WOODTEC Annex Sanitary 455
    A floor that is resistant to dirt and water for sanitary use. For interior shoes * Wax cannot be applied. If wax is applied, the surface performance may be lost.
    from S$159.90
    Min. 6 days
  13. Live Natural ORIGINAL Super 6
    ASAHI WOODTEC Live Natural ORIGINAL Super 6
    A floor with a thickness of 6.4 mm, which is ideal for layering on existing flooring materials. For both general and floor heating
    Length (mm)  1818  Width (mm)  303  Type  3P  Thickness (mm)  6.4  Act on Promoting Green Procurement  Conformity  Formaldehyde grade  F☆☆☆☆  Series  Live Natural Super 6  Color  Oak  Installation Method  Top pasting method 
    from S$329.90
    Min. 7 days
  14. Live Natural ORIGINAL  1P  Pure Hard Painting
    ASAHI WOODTEC Live Natural ORIGINAL 1P Pure Hard Painting
    The deep taste and freshness of natural wood are expressed by veneer. Pure hard paint finish that is smooth and resistant to scratches. General / floor heating compatible * This product is a made-to-order product. Please be careful about the delivery date when ordering.
    Thickness (mm)  12  Width (mm)  145  Length (mm)  1818  Type  1P  Act on Promoting Green Procurement  Conformity  Surface  Precious wood veneer  Finish  Pure hard painting  Installation Method  Throw away 
    from S$489.90
    Min. 18 days
  15. Glass raised floor panel
    KIYOREX (Kiyo Sangyo) Glass raised floor panel
    Office flooring accessories
    from S$469.90
    Min. 34 days
  16. Aluminum rope
    KIYOREX (Kiyo Sangyo) Aluminum rope
    KIYOREX has a wide variety of parts with universal design in mind so that wheelchairs can pass smoothly even in places with complex shapes and steps. Office flooring accessories
    from S$289.90
    Min. 7 days
  17. Grating panel for ventilation
    KIYOREX (Kiyo Sangyo) Grating panel for ventilation
    KIYOREX has a wide variety of parts with universal design in mind so that wheelchairs can pass smoothly even in places with complex shapes and steps. Office flooring accessories
    from S$179.90
    Min. 7 days
  18. Marble raised floor panel
    KIYOREX (Kiyo Sangyo) Marble raised floor panel
    Office flooring accessories
    from S$169.90
    Min. 34 days
  19. Live Natural Premium  STANDARD
    ASAHI WOODTEC Live Natural Premium STANDARD
    Flooring using a 2 mm thick solid wood sawn board sawn from solid wood as the surface decorative material. It has the beauty of a famous tree and functional aspects such as floor heating and durability. (One company) Antibacterial Product Technology Council (SIAA) Obtained "SIAA Antiviral M... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Act on Promoting Green Procurement  Conformity  Formaldehyde grade  F☆☆☆☆  Installation Method  Joist pasting / discarding method  Surface finish  Natural matte paint  Surface  Solid wood sawn board  Base Material  plywood 
    from S$599.90
    Min. 6 days
  20. Entrance construction material  Shikidai  Specially processed decorative sheet
    DAIKEN Entrance construction material Shikidai Specially processed decorative sheet
    Foreshard Forestia Hapia One Love Floor IV For Omoiyari Floor IV Ceremony
    Thickness (mm)  45  Width (mm)  450  Base Material  MDF + plywood + laminated wood  Formaldehyde grade  Regulated external products  Surface  Special olefin sheet 
    from S$759.90
    Min. 6 days
  21. Tough Top FT Flooring Material
    Eidai Tough Top FT Flooring Material
    Thickness (mm)  12  Length (mm)  1818  Finish Processing  3 vertical grooves  Area (m 2 3.3  Width (mm)  303  Installation Method  Disposal method  Formaldehyde grade  F ☆☆☆☆ JAS (complex flooring)  Surface  Oak board 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  22. Sukisum T floor (seat type)
    Eidai Sukisum T floor (seat type)
    A seat type with a dynamic wood grain inflection.
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆  Specification  Low VOC, 4VOC standard compliant  Base Material  Tuftec base + plywood 
    from S$259.90
    Min. 2 days
  23. Live Natural ORIGINAL  Pure hard painting
    ASAHI WOODTEC Live Natural ORIGINAL Pure hard painting
    The deep taste and freshness of natural wood are expressed by veneer. Pure hard paint finish that is smooth and resistant to scratches. General / floor heating compatible
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Act on Promoting Green Procurement  Conformity  Surface  Precious wood veneer  Finish  Pure hard painting  Installation Method  Throw away 
    from S$389.90
    Min. 7 days
  24. Live Natural Premium  MOMENT
    ASAHI WOODTEC Live Natural Premium MOMENT
    Flooring using a 2 mm thick solid wood sawn board sawn from solid wood as the surface decorative material. Chalked scratch processing, a unique coloring that makes use of natural wood, also has functional aspects such as floor heating support and durability. (One company) Antibacterial Product Te... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Act on Promoting Green Procurement  Conformity  Formaldehyde grade  F☆☆☆☆  Installation Method  Joist pasting / discarding method  Surface finish  Natural matte paint  Surface  Solid wood sawn board  Base Material  plywood 
    from S$969.90
    Min. 6 days
  25. USUI-TA  Heat-resistant adhesive
    Panasonic USUI-TA Heat-resistant adhesive
    from S$73.99
    Min. 5 days
  26. Air wash wallboard Sugi solid wall 1K 9mm
    Nitto Flooring Corporation Air wash wallboard Sugi solid wall 1K 9mm
    Dimension (mm)  9×90×1920  Color (Pattern)  Sugi Solid Wall 1K (upper bar) 
    from S$439.90
    Min. 6 days
  27. Air Wash Flooring Slim Seinan Sakura
    Nitto Flooring Corporation Air Wash Flooring Slim Seinan Sakura
    Dimension (mm)  12×90×1820  Specification  Photocatalyst antivirus coating product 
    from S$569.90
    Min. 6 days
  28. Convitgrad Plus 101
    Woodone Convitgrad Plus 101
    * The color of wood such as famous wood changes over time. In particular, please note that walnut, black cherry and hard maple have a remarkable speed and degree of color change due to light such as sunlight. * Please note that dark-colored flooring may have scratches that are more noticeable due... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Applicable Standard  4VOC  Series  Convitgrad series  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆ 
    from S$339.90
    Min. 7 days
  29. Combit New Advance 75
    Woodone Combit New Advance 75
    * Please understand that even if the floor material is compatible with floor heating, slight cracks may occur depending on the usage environment for many years. * Be sure to use the specified heat-generating panel for floor heating. * To prevent gaps, use nails and a special adhesive together. * ... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Applicable Standard  4VOC  Series  Conbit  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆ 
    from S$259.90
    Min. 7 days
  30. Kitchen flooring Kitchen care
    DAIKEN Kitchen flooring Kitchen care
    The dirt peculiar to the kitchen can be easily wiped off, reducing the time and effort of cleaning. Another feature is that it does not easily dent. Flooring materials for various purposes for detached houses. * Do not use wax. If it is waxed, it will not be easy to wipe off dirt. * Castor marks ... Read More
    Thickness (mm)  12  Length (mm)  1818  Base Material  2.7mm special MDF + eco plywood  Width (mm)  455  Installation Method  Disposal method  Formaldehyde grade  F ☆☆☆☆ JAS (complex flooring)  Series  Kitchen care 
    from S$329.90
    Min. 6 days
  31. Convitgrad Plus 152
    Woodone Convitgrad Plus 152
    * The color of wood such as famous wood changes over time. In particular, please note that walnut, black cherry and hard maple have a remarkable speed and degree of color change due to light such as sunlight. * Please note that dark-colored flooring may have scratches that are more noticeable due... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Applicable Standard  4VOC  Series  Convitgrad series  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆ 
    from S$369.90
    Min. 7 days
  32. Conbit Wonder 152
    Woodone Conbit Wonder 152
    We use an original blend of natural oils made from naturally derived vegetable oils and waxes. Natural oil does not interfere with the breathing of the tree and penetrates well into the cells of the tree to keep the texture of the tree beautiful forever. * Please note that the color, pattern, and... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Applicable Standard  4VOC  Series  Conbit wonder  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆ 
    from S$489.90
    Min. 7 days
  33. Aluminum stile
    KIYOREX (Kiyo Sangyo) Aluminum stile
    KIYOREX has a wide variety of parts with universal design in mind so that wheelchairs can pass smoothly even in places with complex shapes and steps. Office flooring accessories
    Length (mm)  2000  Width (mm)  40 
    from S$179.90
    Min. 7 days
  34. V Series Support Leg for Border
    KIYOREX (Kiyo Sangyo) V Series Support Leg for Border
    Office flooring
    from S$7.99
    Min. 14 days
  35. Undersheet
    KIYOREX (Kiyo Sangyo) Undersheet
    KIYOREX has a wide variety of parts with universal design in mind so that wheelchairs can pass smoothly even in places with complex shapes and steps. Office flooring accessories
    Width (mm)  1600 
    from S$149.90
    Min. 7 days
  36. Free Plan Floor OA Resin Floor
    KIYOREX (Kiyo Sangyo) Free Plan Floor OA Resin Floor
    In today's changing way of working, the way offices are changing. As a pioneer of plastic floors, our mission is to keep up with relocations, expansions and changes in working styles. Please see the free plan floor that combines cost performance and flexible functions. Office flooring
    Construction area (m 2 1 (per 16 sheets per set)  Load capacity (N)  3000  Material  Recycled polypropylene 
    from S$73.99
    Min. 7 days
  37. Raised floor V5000
    KIYOREX (Kiyo Sangyo) Raised floor V5000
    Adjuster Steel V that achieves outstanding construction performance and a comfortable walking feeling. Guide ribs are inserted vertically and horizontally to facilitate and speedily install finishing materials. We also succeeded in reducing the weight in order to reduce the construction load. We ... Read More
    Load capacity (N)  5000  Dimension (mm)  500×500t=26  Platform Height (mm)  60~150  Mass (kg/m 2 About 44  Material  Baking painted steel sheet  Color (Panel)  Gray  Type  Heavy jute  filler  Lightweight mortar 
    from S$36.99
    Min. 7 days
  38. Aeris α
    ASAHI WOODTEC Aeris α
    Color flooring series with colored paint on the surface of natural wood veneer. The veneer uses a unique wood grain ash and familiar oak, and a lineup of 8 colors from white / gray to brown. (One company) Acquired "SIAA antiviral mark" and "SIAA antibacterial mark" by Antibact... Read More
    Thickness (mm)  12  Length (mm)  1818  Width (mm)  303  Act on Promoting Green Procurement  Conformity  Installation Method  Disposal method  Formaldehyde grade  F☆☆☆☆  Surface finish  Matte painting  Surface  Precious wood veneer  Base Material  plywood 
    from S$289.90
    Min. 6 days
  39. Live Natural MSX Super 6 for Dog
    ASAHI WOODTEC Live Natural MSX Super 6 for Dog
    A thin floor suitable for a simple, energy-saving, and environmentally friendly layer construction method that can be simply pasted onto an existing floor from above. Moderate slip resistance that does not put a burden on the legs and waist of small dogs. A paint finish that combines the feel and... Read More
    Length (mm)  1818  Width (mm)  303  Thickness (mm)  6.4  Act on Promoting Green Procurement  Conformity  Surface  Precious wood veneer  Installation Method  Top paste 
    from S$389.90
    Min. 7 days
  40. Live Natural  MSX  Nedares HLB F  LL 45
    ASAHI WOODTEC Live Natural MSX Nedares HLB F LL 45
    Directly attached flooring for condominiums (soundproofing performance LL-45) using natural veneer as the surface decorative material. It is a joint design consisting of 4 pieces of veneer.
    Thickness (mm)  13  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Soundproof performance  LL-45  Series  Live natural  Surface finish  Matte painting  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$369.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 241

Set Ascending Direction