All Category

Apartment Flooring

The term “for apartments” refers to flooring that is ideal for renovating apartments and other apartments. Among the flooring materials made by processing resin, the housing for apartments using special cushioning materials has sound insulation performance and is a convenient item for renovation. Some types are resistant to scratches and do not require waxing, so they are easy to clean and keep beautiful floors. It also features a beautiful appearance, such as shades of wood, and you can choose from a variety of items such as colors and designs.
View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Live Natural  MSX  Nedares HLB F  LL 45
    ASAHI WOODTEC Live Natural MSX Nedares HLB F LL 45
    Directly attached flooring for condominiums (soundproofing performance LL-45) using natural veneer as the surface decorative material. It is a joint design consisting of 4 pieces of veneer.
    Thickness (mm)  13  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Soundproof performance  LL-45  Series  Live natural  Surface finish  Matte painting  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$369.90
    Min. 7 days
  2. Annex ST Nederless
    ASAHI WOODTEC Annex ST Nederless
    A lineup of new natural wood patterns on the surface olefin sheet. High-performance flooring that combines functionality. General / floor heating compatible
    Thickness (mm)  13.3  Width (mm)  145  Type  1P  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-45  Surface  Olefin sheet  Included Accessories  Soegi, spacer (equipped) 
    from S$359.90
    Min. 7 days
  3. Hapia Floor 45Ⅱ Basic Pattern
    DAIKEN Hapia Floor 45Ⅱ Basic Pattern
    A soundproof flooring material for condominiums that takes into consideration the feeling of sinking when walking. * This product is thinner than conventional products in order to improve the feeling of sinking when walking. Please check the thickness when using. * Temporarily arrange before inst... Read More
    Thickness (mm)  12.3  Width (mm)  147  Dimension (mm)  147×905  Length (mm)  905  Installation Method  Direct paste  Formaldehyde grade  F ☆☆☆☆ JAS (complex flooring)  Finish  Matte  Surface  Special olefin sheet 
    from S$369.90
    Min. 8 days
  4. Live Natural MSX  Nedares 145  LL 40
    ASAHI WOODTEC Live Natural MSX Nedares 145 LL 40
    Directly attached flooring for condominiums (soundproof performance LL-40) that uses natural veneer as the surface decorative material. A wide type with one seamless veneer, you can enjoy a higher grade feeling with the taste of natural wood.
    Thickness (mm)  13.5  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Soundproof performance  LL-40  Series  Live natural  Surface finish  Matte painting  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Included Accessories  Soegi 
    Rating:
    100%
    from S$489.90
    Min. 7 days
  5. Aeris α  Nedares HLB F  LL 45
    ASAHI WOODTEC Aeris α Nedares HLB F LL 45
    Directly attached flooring for condominiums (soundproofing performance LL-45) with colored veneer on the surface. The veneer uses oak, which is familiar with the unique wood grain ash, and has a lineup of eight colors from white / gray to brown.
    Thickness (mm)  13  Width (mm)  145  Length (mm)  909  Series  Aerith-α  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Soundproof performance  LL-45  Surface finish  Matte painting  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$329.90
    Min. 7 days
  6. Live Natural ORIGINAL  Nedares 145  LL 45
    ASAHI WOODTEC Live Natural ORIGINAL Nedares 145 LL 45
    The deep taste and freshness of natural wood are expressed by veneer. Pure hard paint finish that is smooth and resistant to scratches.
    Thickness (mm)  13.9  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Series  Live Natural Original  Included Accessories  Soegi 
    from S$449.90
    Min. 7 days
  7. Live Natural MRX Nedares 145  LL 40
    ASAHI WOODTEC Live Natural MRX Nedares 145 LL 40
    A series that incorporates unique characters of natural wood such as knots and whites on the veneer. General / floor heating compatible
    Thickness (mm)  13.5  Width (mm)  145  Type  1P  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Soundproof performance  LL-40  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$489.90
    Min. 7 days
  8. Live Natural Premium  RUSTIC  L45  Natural matte painting  For floor warming
    ASAHI WOODTEC Live Natural Premium RUSTIC L45 Natural matte painting For floor warming
    Direct-attached flooring for condominiums (soundproof performance LL-45) that uses a 1.5 mm thick solid wood sawn board that is sawn from solid wood as the surface decorative material. By making full use of characters such as knots and whites, you can feel the dynamic feeling unique to natural wo... Read More
    Thickness (mm)  13.7  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Soundproof performance  LL-45  Series  Live natural premium  Surface finish  Natural matte paint  Base Material  Plywood + special cushion sheet  Surface  Solid natural wood sawn board 
    from S$859.90
    Min. 7 days
  9. Live Natural Premium  L45  Natural matte paint  For floor warming
    ASAHI WOODTEC Live Natural Premium L45 Natural matte paint For floor warming
    "Solid wood sawn board" for condominiums that has a solid texture, sound insulation performance, and floor heating support. Specifications that combine five hygienic performances. Antiviral [SIAA standard] Antibacterial [SIAA standard] Chemical resistant Contamination resistant Indo... Read More
    Thickness (mm)  13.7  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Type  General / floor heating compatible  Series  Live natural premium  Included Accessories  Soegi, spacer (equipped) 
    from S$859.90
    Min. 7 days
  10. Live Natural  Nederless 145  Pure Hard Paint LL45
    ASAHI WOODTEC Live Natural Nederless 145 Pure Hard Paint LL45
    Directly attached flooring for condominiums (soundproofing performance LL-45) using 0.3 mm thick natural wood veneer as the surface decorative material. A wide type with one seamless veneer, you can enjoy a higher grade feeling with the taste of natural wood. For interior shoes and for direct at... Read More
    Thickness (mm)  13.9  Width (mm)  145  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-45  Color  Oak  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Surface finish  Pure hard painting 
    from S$449.90
    Min. 6 days
  11. Sukisum S Direct 45 Tsuki Plate Type Flooring
    Eidai Sukisum S Direct 45 Tsuki Plate Type Flooring
    Flooring that expresses the beauty of the tree species with a width of 145 mm.
    Thickness (mm)  13.5  Width (mm)  290  Length (mm)  900  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Surface  Special strengthening sheet + plywood  Base Material  plywood  Sound insulation performance  △LL(I)-4 
    from S$229.90
    Min. 2 days
  12. Live Natural MSX Nedares 145  LL 45
    ASAHI WOODTEC Live Natural MSX Nedares 145 LL 45
    Directly attached flooring for condominiums (soundproofing performance LL-45) using natural veneer as the surface decorative material. A wide type with one seamless veneer, you can enjoy a higher grade feeling with the taste of natural wood. General / floor heating compatible
    Thickness (mm)  13  Width (mm)  145  Type  1P  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Soundproof performance  LL-45  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$389.90
    Min. 7 days
  13. Live Natural MRX Nederless 145  LL 45
    ASAHI WOODTEC Live Natural MRX Nederless 145 LL 45
    A series that incorporates unique characters of natural wood such as knots and whites on the veneer. General / floor heating compatible
    Thickness (mm)  13  Width (mm)  145  Type  1P  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Soundproof performance  LL-45  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$389.90
    Min. 7 days
  14. Live Natural MRX Nederless HLB F  LL 45
    ASAHI WOODTEC Live Natural MRX Nederless HLB F LL 45
    A series that incorporates unique characters of natural wood such as knots and whites on the veneer. General / floor heating compatible
    Thickness (mm)  13  Width (mm)  145  Type  2P flat  Length (mm)  909  Act on Promoting Green Procurement  Conformity  Installation Method  Direct paste  Soundproof performance  LL-45  Surface  Precious wood veneer  Included Accessories  Soegi 
    from S$369.90
    Min. 7 days
  15. Direct Excel 45HW (direct pasting flooring)
    Eidai Direct Excel 45HW (direct pasting flooring)
    Flooring that expresses the beauty of the tree species with a width of 145 mm. * When using as a floor heating finishing material, the sound insulation function will be exhibited in combination with the specified heating element, so be sure to use the specified one.
    Sound insulation performance  (△ L class) △ LL (I) -4  Formaldehyde grade  F☆☆☆☆ 
    Rating:
    100%
    Discontinued
  16. Direct HW
    Eidai Direct HW
    Flooring that expresses the beauty of the tree species with a width of 145 mm. Direct Excel 45HW has cleared the sound insulation performance △ LL (I) -4 (LL-45). * When using as a floor heating finishing material, the sound insulation function will be exhibited in combination with the specified ... Read More
    Thickness (mm)  11 (Special cushioning material 2)  Length (mm)  900  Formaldehyde grade  F☆☆☆☆  Width (mm)  290  Applicable Standard  4VOC  Series  Direct HW 
    Discontinued
  17. Annex NT direct pasting LL45
    ASAHI WOODTEC Annex NT direct pasting LL45
    High-performance soundproof direct-attached flooring with a popular wood grain pattern that does not easily get scratched or dirty and has functionality that is easy to clean. For interior shoes * It is difficult to accurately measure the thickness of directly attached flooring due to the structu... Read More
    Discontinued
  18. Live Natural  Nedares HLB F  Silex α Paint LL45
    ASAHI WOODTEC Live Natural Nedares HLB F Silex α Paint LL45
    Directly attached flooring for condominiums (soundproofing performance LL-45) using 0.3 mm thick natural wood veneer as the surface decorative material. One piece is a joint design consisting of 4 pieces of veneer. For interior shoes and for direct attachment to condominiums
    Thickness (mm)  13  Width (mm)  145  Length (mm)  909  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-45  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Surface finish  Silex α painting 
    Discontinued
  19. Live Natural Premium  RUSTIC  L45  Natural matte painting  For floor warming
    ASAHI WOODTEC Live Natural Premium RUSTIC L45 Natural matte painting For floor warming
    Direct-attached flooring for condominiums (soundproof performance LL-45) that uses a 1.5 mm thick solid wood sawn board that is sawn from solid wood as the surface decorative material. By making full use of characters such as knots and whites, you can feel the dynamic feeling unique to natural wo... Read More
    Thickness (mm)  13.7  Width (mm)  145  Length (mm)  909  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-45  Surface finish  Natural matte paint  Base Material  Plywood + special cushion sheet  Surface  Solid wood sawn board 
    Discontinued
  20. Annex ST direct pasting  LL45
    ASAHI WOODTEC Annex ST direct pasting LL45
    Directly attached flooring for condominiums (soundproofing performance LL-45) using an olefin sheet with a wood grain pattern printed on the surface decorative material. For interior shoes and for direct attachment to condominiums
    Thickness (mm)  13.3  Width (mm)  145  Length (mm)  909  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-45  Surface  Olefin sheet  Base Material  Plywood + special cushion sheet 
    Discontinued
  21. Woody A45 (floor material for collective housing)
    Panasonic Woody A45 (floor material for collective housing)
    Adopting sustainable forest resources as materials. Beauty lasts a long time without waxing. It suppresses pollen and allergens. Living room, children's room, kitchen / LDK, bedroom / study, entrance / corridor, washroom / dressing room
    Thickness (mm)  13  Dimension (mm)  142×895  Surface finish  Allelebuster paint 
    Discontinued
  22. NEW Woody 45 heat resistant
    Panasonic NEW Woody 45 heat resistant
    We have a lineup of glossy Veritis colors. * Wax can be applied to protect the surface, but the coating film performance on the flooring surface will not be exhibited.
    Material (Surface)  Veneer (birch, oak, maple)  Soundproof performance  LL-45  Surface finish  Standard painting  Thickness (mm)  13  Width (mm)  142  Series  Woody 45 heat resistant  Color  Smoke oak  Dimensions, Width W x Length L x Thickness (mm)  142×895×13  Length (mm)  895 
    Discontinued
  23. Woody A40 heat-resistant (floor material for collective housing)
    Panasonic Woody A40 heat-resistant (floor material for collective housing)
    Woody A40 heat resistant type is a flooring material with high sound insulation performance of △ LL (I) -5 (LL-40). Adopting sustainable forest resources as materials. Beauty lasts a long time without waxing. It suppresses pollen and allergens. Living room, children's room, kitchen / LDK, bed... Read More
    Thickness (mm)  14  Dimension (mm)  142×895  Surface finish  Allelebuster paint  Type  Heat resistance 
    Discontinued
  24. Woody A45 heat resistant (floor material for collective housing)
    Panasonic Woody A45 heat resistant (floor material for collective housing)
    Adopting sustainable forest resources as materials. Beauty lasts a long time without waxing. It suppresses pollen and allergens. Living room, children's room, kitchen / LDK, bedroom / study, entrance / corridor, washroom / dressing room
    Thickness (mm)  13  Dimension (mm)  142×895  Surface finish  Allelebuster paint  Type  Heat resistance 
    Discontinued
  25. NEW Woodiaque A45 heat resistant
    Panasonic NEW Woodiaque A45 heat resistant
    Flooring material that expresses elegance and luxury. Produces a unique space. * Wax can be applied to protect the surface, but the coating film performance on the flooring surface will not be exhibited.
    Dimensions, Width W x Length L x Thickness (mm)  142×895×13  Material (Surface)  Olefin resin decorative sheet  Soundproof performance  LL-45  Width (mm)  142  Length (mm)  895  Thickness (mm)  13  Color  Smoke oak  Series  Woodiaki A45 heat resistant 
    Discontinued
  26. NEW Woody 40 heat resistant
    Panasonic NEW Woody 40 heat resistant
    We have a lineup of glossy Veritis colors. * Wax can be applied to protect the surface, but the coating film performance on the flooring surface will not be exhibited.
    Series  Woody 40 heat resistant  Width (mm)  142  Material (Surface)  Veneer (birch, oak, maple)  Dimensions, Width W x Length L x Thickness (mm)  142×895×15  Thickness (mm)  15  Surface finish  Standard painting  Color  Smoke oak  Length (mm)  895  Soundproof performance  LL-40 
    Discontinued
  27. Direct Excel 40RG for floor heating (directly attached flooring)
    Eidai Direct Excel 40RG for floor heating (directly attached flooring)
    Directly attached flooring with sound insulation performance, ideal for condominiums and apartments. The special cushioning material on the back side absorbs the floor impact sound firmly. The gantry shape, in which each piece is assembled into one piece, is easy and speedy to install. Even when ... Read More
    Sound insulation performance  (△ L class) △ LL (I) -5  Total Thickness (mm)  13.5 / (special cushioning material) 4.5  Width x Length (mm)  300×900  Formaldehyde grade  F☆☆☆☆ 
    Discontinued
  28. NEW Woody 45
    Panasonic NEW Woody 45
    We have a lineup of glossy Veritis colors. * Wax can be applied to protect the surface, but the coating film performance on the flooring surface will not be exhibited.
    Surface finish  Standard painting  Material (Surface)  Veneer (birch, oak, maple)  Series  Woody 45  Soundproof performance  LL-45  Dimensions, Width W x Length L x Thickness (mm)  142×895×13  Color  Smoke oak  Width (mm)  142  Length (mm)  895  Thickness (mm)  13 
    Discontinued
  29. Woody A45 heat-resistant SIGNO (floor material for collective housing)
    Panasonic Woody A45 heat-resistant SIGNO (floor material for collective housing)
    It also has a stylish design and allergen suppression function. Easy to clean and easy to wipe off dirt. Adopting sustainable forest resources as materials. Flooring that is not easily scratched without waxing. It supports floor heating as well as electric carpets. Bedroom / study, living room, c... Read More
    Material (Surface)  Olefin resin decorative sheet  Dimensions, Width W x Length L x Thickness (mm)  142×895×14 
    Discontinued
  30. Aeris α  Nedares HLB F  LL 45
    ASAHI WOODTEC Aeris α Nedares HLB F LL 45
    Directly attached flooring for condominiums (soundproofing performance LL-45) with colored paint on the surface of natural wood veneer. The veneer uses a unique wood grain ash and familiar oak, and a lineup of 8 colors from white / gray to brown. For interior shoes and for direct attachment to co... Read More
    Thickness (mm)  13  Width (mm)  145  Length (mm)  909  Surface finish  Coloring / Silex α painting  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-45  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer 
    Discontinued
  31. Live Natural  Nedares 145  Silex α Paint LL40
    ASAHI WOODTEC Live Natural Nedares 145 Silex α Paint LL40
    Directly attached flooring for condominiums (soundproofing performance LL-40) using 0.3 mm thick natural wood veneer as the surface decorative material. A wide type with one seamless veneer, you can enjoy a higher grade feeling with the taste of natural wood. For interior shoes and for direct at... Read More
    Thickness (mm)  13.5  Width (mm)  145  Length (mm)  909  Installation Method  Direct pasting method  Formaldehyde grade  F☆☆☆☆  Soundproof performance  LL-40  Base Material  Plywood + special cushion sheet  Surface  Precious wood veneer  Surface finish  Silex α painting 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction