All Category

Plywood

Plywood is one of the types of wood used as building materials and exterior goods, commonly known as veneer board. Plywood is a wood material that is synthesized by drying a veneer cut into thin pieces of wood and bonding them together with an adhesive. When laminating a single plate, odd-numbered plates are combined so that the fiber directions are alternately perpendicular, so there is an advantage that the dimensions are stable with little warping. In addition, plywood makes it possible to make a wide board with a large area that cannot be achieved with solid wood, and it is easy to cut and nail. There is also a decorative plywood with a finishing material on the surface.
View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Pegboard
    iteck Pegboard
    The combination of boards and parts creates a fashionable wall surface. Can be attached to gypsum board using parts (sold separately). With frame For room interiors, plasterboard and various walls, washbasins and kitchens
    Hole Distance (mm)  Approximately 25.4 (1 inch) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  2. Pegboard
    WAKI Pegboard
    Enjoy storage according to the space! The perforated board uses natural wood. Please enjoy the unique texture of natural materials such as the difference in color and pattern. The front side is painted with "prevention of hand stains". There are also parts such as special hooks, gypsum ... Read More
    Hole Distance (mm)  25  Hole Diameter (Φmm)  Material  China plywood (F ☆☆☆☆)  Painting  Table (urethane paint), back (no paint) 
    Rating:
    88%
    from S$24.99
    Min. 2 days
  3. Plywood
    UNIT (UNIT SAFETY SIGNS) Plywood
    It is a plywood board on which signs can be attached. * There are individual differences in color.
    Thickness (mm)  5.5 
    Rating:
    79%
    from S$9.79
    Min. 2 days
  4. Punching board parts included
    Hikari Punching board parts included
    Parts can be installed and used immediately as a set. With a set of fasteners that can be attached to plasterboard. Punching board storage that can effectively use the wall surface. You can combine parts and customize it to your liking
    Color  (Board) white  Teeth Spacing  1 inch (about 2.54cm)  Hole Diameter (Φmm) 
    from S$19.99
    Min. 2 days
  5. Punching board punching board
    Hikari Punching board punching board
    Withstand Load N (kgf)  20  Screw Hole (Φmm)  Color  MDF  Material  MDF, PVC  Teeth Spacing  Screw hole: 1 inch 
    from S$16.99
    Min. 2 days
  6. Special printed plywood
    Marutama Industry Special printed plywood
    Thickness (mm)  3.8  Dimension (mm)  606×2425  Revised Building Standard Law (JAIA Compliant)  F☆☆☆☆ 
    Rating:
    80%
    from S$339.90
    Min. 6 days
  7. Pegboard Classic
    WAKI Pegboard Classic
    Make storage a part of the interior! A perforated board with a calm atmosphere for adults. You can use the space such as the living room, bedroom, and entrance very efficiently. Natural wood is used luxuriously so that you can feel the warmth of the wood. Natural wood creates a unique space witho... Read More
    Hole Distance (mm)  25  Hole Diameter (Φmm)  Material  China plywood  Color  Dark brown 
    from S$28.99
    Min. 3 days
  8. Wooden Pegboard
    iteck Wooden Pegboard
    * For room interiors, washbasins / kitchens, plasterboard and various walls
    Hole Distance (mm)  Approximately 254 (1 inch)  Material (Main Unit)  MDF board  Material (Frame)  PVC 
    from S$22.99
    Min. 4 days
  9. Woodcut punching board
    iteck Woodcut punching board
    A popular vintage and woody punching board. Can also be attached to gypsum board with a special attachment (sold separately). The wall surface is fashionably produced by combining boards and parts. It is also very useful for wall storage.
    Hole Distance (mm)  25  Hole Diameter (Φmm)  Wall Thickness (mm)  5.5  Material  MDF + sheet pasting 
    from S$16.99
    Min. 4 days
  10. Optional punching board frame for punching board
    Hikari Optional punching board frame for punching board
    Length (mm)  40  Groove Width (mm)  About 3.5  Material  Body: MDF Screw: Steel  Color  Plain  Included Accessories  Screw dowel for assembly  Surface finish  Unpainted 
    from S$32.99
    Min. 3 days
  11. Punching Board PP Type
    Hikari Punching Board PP Type
    You can use the space on the wall to sort and store tools. A polypropylene type that can be used around water. It can be attached to gypsum board, concrete, or wood using the separately sold mounting parts. For storing and sorting tools. * We recommend using 6 to 8 fasteners. * The load capacity ... Read More
    Thread Pitch  1 inch  Withstand Load N (kgf)  20  Allowable Load (kg)  20  Screw Hole (Φmm)  4.5  Material / Finish  Polypropylene  Type  Resin type 
    from S$129.90
    Min. 7 days
  12. Lauan Structural Plywood Special Grade 2
    No Brand Lauan Structural Plywood Special Grade 2
    Plywood mainly used as a base material. Building outer wall, etc.
    Length (mm)  1820  Width (mm)  910  Standard  BC grade  Formaldehyde grade  F☆☆☆☆  Material  Lauan structural plywood 
    Rating:
    40%
    from S$88.99
    Min. 2 days
  13. Lauan Regular Plywood
    No Brand Lauan Regular Plywood
    A plywood with a clean surface that has excellent water resistance. * Due to the characteristics of the product, there may be knots. * This product is sold only to companies. This item cannot be delivered to private homes. Please note. * Please note that if you cannot deliver the product due to y... Read More
    Length (mm)  1820  Width (mm)  910  Formaldehyde grade  F☆☆☆☆  Material  Rawan ordinary plywood 
    from S$59.99
    Min. 2 days
  14. Softwood veneer  High Sustina Cross
    MARUTAMA PLYWOOD Softwood veneer High Sustina Cross
    For the first time in Japan, we have realized the adoption of in-house produced 4mm plywood using Hokkaido sea lion pine. Sustainable by adopting Steller sea lion pine managed by afforestation It is now possible to make various products. Succeeded in smoothing the unevenness of the wood grain, wh... Read More
    Thickness (mm)  Dimension (mm)  4×606×2425  Material  Conifer  Formaldehyde grade  F☆☆☆☆  Feature  Lightweight 
    from S$329.90
    Min. 8 days
  15. Painted Concrete Formwork Plywood Yellow
    No Brand Painted Concrete Formwork Plywood Yellow
    A plywood with an emphasis on water resistance. The surface is coated with resin for peeling concrete, and it is more durable than the unpainted one. Concrete formwork * Do not use for any other purpose. * Due to shipping, minor scratches and dirt may occur.
    Thickness (mm)  12  Dimension (mm)  900×1800  Standard  T1  Formaldehyde grade  ☆☆☆ 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  16. All Falcata Plywood
    No Brand All Falcata Plywood
    It is a plywood that is suitable for DIY use because its surface is white and light. Furniture woodworking, etc.
    Material  All Falcata plywood  Formaldehyde grade  F☆☆☆☆  Standard  T2G2 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  17. Concrete Formwork Plywood
    No Brand Concrete Formwork Plywood
    Plywood with excellent water resistance. Ideal when using concrete formwork * This product is mainly used as a formwork material at construction sites. There may be enough putty stains and scratches on the painted surface to withstand use. Please use after understanding the material properties. *... Read More
    Thickness (mm)  12  Dimension (mm)  900×1800  Standard  T1  Formaldehyde grade  ☆☆☆ 
    from S$57.99
    Min. 2 days
  18. Interior Plywood for Cloth Wallpaper Base
    No Brand Interior Plywood for Cloth Wallpaper Base
    A plywood made from domestic softwood plywood with liner paper attached to the surface. Suitable for reinforcing wall bases with high wood screw strength. Interior cloth base plywood * Do not use for any other purpose.
    Thickness (mm)  12.5  Dimension (mm)  910×1820  Standard  Equivalent to special  Accuracy Grade  Level 2  Formaldehyde grade  ☆☆☆☆ 
    from S$48.99
    Min. 2 days
  19. Softwood Structural Plywood Special Grade 2
    No Brand Softwood Structural Plywood Special Grade 2
    The front and back are Karamatsu architectural wall plywood Building outer wall, etc.
    Length (mm)  1820  Width (mm)  910  Standard  CD grade  Formaldehyde grade  F☆☆☆☆  Material  Softwood structural plywood 
    from S$76.99
    Min. 2 days
  20. JAS + control panel + concrete formwork plywood + unpainted + 12 x 900 x 1800 mm
    No Brand JAS + control panel + concrete formwork plywood + unpainted + 12 x 900 x 1800 mm
    A plywood with an emphasis on water resistance. Ideal when using concrete formwork * The control panel is mainly used as a formwork material at construction sites. There may be enough putty stains and scratches on the painted surface to withstand use. Please use after understanding the material p... Read More
    Length (mm)  1800  Mass (kg)  12  Material  South Sea Tree Lauan  Thickness (mm)  12  Width (mm)  900  Formaldehyde grade  F☆☆☆ 
    Discontinued
  21. Perforated board  Wall hanging  With hook
    YAMAZEN Perforated board Wall hanging With hook
    Use the wall surface as a storage space. Just hook it on the hook to keep small items neat and tidy. You can lean against it. Can be installed vertically or horizontally. With mounting bracket. For room interiors, various walls, washbasins and kitchens. As wall storage, wall-mounted storage, floa... Read More
    Hole Distance (mm)  30  Allowable Load (kg)  7 per hook, 10 overall 
    Discontinued
  22. [There is a reason] Lawan cut veneer T2
    No Brand [There is a reason] Lawan cut veneer T2
    It is a cut plywood that is cheaper to buy by cutting from 3 x 6 size.
    Commodity condition  * Reasonable (unused / unopened)  Thickness (mm)  12  Dimension (mm)  450×900 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction