All Category

Insulation Materials

Insulation is a material used to prevent heat transfer and is often used on the walls and ceilings of buildings. Many of the insulations have countless air chambers that keep the heat from escaping. There are various types of insulation materials, such as glass wool made of glass fiber, rock wool generated from basalt, polystyrene foam, urethane foam, etc. Some of them are waterproof, dustproof, and moistureproof, so choose the one that suits your environment.
View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Styrofoam IB
    Dupont Stylo (Former Dow Chemical) Styrofoam IB
    Foam plastic heat insulating material Class A Extrusion method Polystyrene foam Thermal insulation plate 1 class b Difficult to transfer heat Light, durable and excellent heat insulation performance that does not absorb water Easy to process Recyclable Stable quality and supply For general constr... Read More
    Thermal Conductivity (W/mk)  0.040 or less (0.034kcal / mh ℃)  Specific heat (kcal / kg ・ ℃)  0.27  Compressive strength (N / cm 2 16 or more (1.6kgf / cm 2)  Bending strength (N / cm 2 20 or more (2.0)  Oxygen index  26 or more  Linear Expansion Coefficient (×10-5/℃)  Heat distortion temperature (℃)  80  Dimensions, Width W x Length L (mm)  910×1820  Act on Promoting Green Procurement  Conformity  Formaldehyde grade  F☆☆☆☆  JIS Standard  JIS A 9511:2006R  Density (kg/m3 over 20 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  2. Kanelite Foam E1
    Kaneka Kanelite Foam E1
    Excellent heat insulation performance. The gas was trapped in a small bubble of closed cells. As a result, the values of "convection, radiation, and conduction" of heat, which are known as the three elements of heat conduction, are fixed small. Closed cells block heat and suppress conde... Read More
    Liquid absorption  0.01g / 100cm 2 or less  Thermal Conductivity (W/mk)  0.040 or less  Moisture permeability coefficient (ng / m 2 sPa)  145 or less  Linear expansion coefficient (cm / cm.℃)  6~8×10-5  Heat distortion temperature (℃)  80 (short term), 70 (long term)  Dimensions, Width W x Length L (mm)  910×1820  Act on Promoting Green Procurement  Conformity  Formaldehyde grade  F☆☆☆☆  Combustion Quality  Pass  Compressive strength (N / cm 2 over 20  Density (kg/m3 over 20  Bending strength (N / cm 2 over 20 
    Rating:
    83%
    from S$96.99
    Min. 2 days
  3. Tsumepitat
    Wing Tsumepitat
    It stays tight because it has claws !! You don't have to worry about fixing the heat insulating material. Katsume Pita just inserts it into the heat insulating material and hits the screw. Airtightness is improved because it can be firmly fixed. Unlike double-sided tape, it does not generate ... Read More
    Hole Diameter (Φmm)  5.4  Outer Diameter (Φmm)  32 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  4. Tsumepitat box for money
    Wing Tsumepitat box for money
    It stays tight because it has claws !! You don't have to worry about fixing the heat insulating material. Katsume Pita just inserts it into the heat insulating material and hits the screw. Airtightness is improved because it can be firmly fixed. Unlike double-sided tape, it does not generate ... Read More
    Hole Diameter (Φmm)  5.4  Outer Diameter (Φmm)  32 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  5. Clear Lightlon
    KOKUGO Clear Lightlon
    from S$1,999.00
    Min. 8 days
  6. Insulation panel easy mounting bracket for aluminum sash
    Hikari Insulation panel easy mounting bracket for aluminum sash
    Reduces condensation on hinged doors (both vertical and horizontal sliding windows) and greatly improves air-conditioning effects Install the panel (sold separately) by inserting it into the rubber packing of the hinged door (for both vertical and horizontal sliding windows) to reduce condensatio... Read More
    Material  Stainless steel (SUS304) 
    from S$14.99
    Min. 5 days
  7. Thermal insulation isocyanurate board Thermax
    INOAC Thermal insulation isocyanurate board Thermax
    Length (m)  1.82  Width (mm)  910  Thickness (mm)  20 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction