All Category

Needlepunch Carpets

A punch carpet is a carpet-type rug for heavy walking that has high durability and friction resistance. It is used for various purposes to protect flooring. There is one roll product sold and a cut product that you can buy as much as you need. Most of the material is 100% polypropylene. Non-woven flameproof carpets are 100% polyester with a SBR coating on the back.
View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Punch carpet (flameproof / roll type)
    Watanabe Industry Punch carpet (flameproof / roll type)
    A non-woven type, durable carpet type rug. It can be installed anywhere with easy construction. It is a flameproof compliant product. Flameproof performance registration number (EO050126) For standing work, factory aisles, and exhibition displays.
    Mass (kg)  19  Thickness (mm)  Length (m)  30  Width (mm)  910  Material  Front: 100% polyester, back: SBR coating  Type  Roll type  Size 
    Rating:
    100%
    from S$329.90
    Min. 3 days
  2. Punch carpet (standard) cut product width 910mm
    Tsujitomi Punch carpet (standard) cut product width 910mm
    Punch carpet for heavy walking with excellent durability and abrasion resistance. Delivery to large sites such as commercial facilities and event venues is not possible. Please note
    Material  100% polypropylene  Width (mm)  910  Thickness (mm)  About 3.8  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Cut product  Flameproof Performance Test Number  ES790569  Formaldehyde grade  F☆☆☆☆(J04-42053-02) 
    from S$16.99
    Min. 2 days
  3. Eco punch carpet
    Watanabe Eco punch carpet
    A non-woven type punch carpet with a flat surface. It can be applied to any place with easy construction. Since it does not contain a base cloth, it may stretch if pulled strongly.
    Length (m)  20  Thickness (mm)  Specification  Flame proof product  Material  Polyester 
    from S$169.90
    Min. 2 days
  4. Corona 22 910mmX25m
    Mizushima Industry Corona 22 910mmX25m
    A punch carpet that can be used for multiple purposes. Formaldehyde countermeasure product. Flooring protection. Punch carpet. For indoor use. Formaldehyde countermeasure product.
    Mass (kg)  16.5  Length (m)  25  Thickness (mm)  3.3  Width (mm)  910  Type  Roll type 
    from S$449.90
    Min. 2 days
  5. Punch carpet (standard) roll width 1820mm
    Tsujitomi Punch carpet (standard) roll width 1820mm
    Punch carpet for heavy walking with excellent durability and abrasion resistance. Delivery to private homes and large sites such as commercial facilities and event venues is not possible. Please note
    Material  100% polypropylene  Width (mm)  1820  Length (m)  25  Thickness (mm)  About 3.8  RoHS directive (corresponding to 10 substances)  Correspondence  Flameproof Performance Test Number  ES790569  Formaldehyde grade  F☆☆☆☆(J04-42053-02)  Type  Roll product 
    Rating:
    80%
    from S$679.90
    Min. 2 days
  6. Punch carpet flameproof
    Watanabe Industry Punch carpet flameproof
    A non-woven type, durable carpet type rug. It can be installed anywhere with easy construction. It is a flameproof compliant product. Flameproof performance registration number (EO050126) For standing work, factory aisles, and exhibition displays.
    Material (Front / Back)  100% polyester / SBR coating  Width (mm)  1820  Thickness (mm)  Length (m)  30  Mass (kg)  38  Size  Specification  Roll type 
    from S$649.90
    Min. 7 days
  7. Punch carpet (standard) cut product width 2730mm
    Tsujitomi Punch carpet (standard) cut product width 2730mm
    Punch carpet for heavy walking with excellent durability and abrasion resistance.
    Width (mm)  2730  Thickness (mm)  About 3.8  Type  Cut product  Flameproof Performance Test Number  ES790569  Formaldehyde grade  F☆☆☆☆(J04-42053-02) 
    Rating:
    100%
    Discontinued
  8. Punch carpet (standard) roll width 2730mm
    Tsujitomi Punch carpet (standard) roll width 2730mm
    Punch carpet for heavy walking with excellent durability and abrasion resistance.
    Length (m)  25  Width (mm)  2730  Thickness (mm)  About 3.8  Flameproof Performance Test Number  ES790569  Formaldehyde grade  F☆☆☆☆(J04-42053-02)  Type  Roll product 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction