All Category

Carpet Trims

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. Aluminum Carpet Edges
    HILOGIK Aluminum Carpet Edges
    Carpet / carpet holder
    Length (mm)  1800 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  2. Floor lick
    HILOGIK Floor lick
    Prevents drafts and dust between doors and floors
    Overall Length (mm)  1000 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  3. Under Door Seal Rubber & Metal
    HILOGIK Under Door Seal Rubber & Metal
    Prevents drafts and dust between doors and floors
    Rating:
    95%
    from S$56.99
    Min. 2 days
  4. Slide processing Pinch block (imposition type)
    Pinchblock Slide processing Pinch block (imposition type)
    * We do not deliver to private homes (detached houses / apartments).
    Rating:
    80%
    from S$24.99
    Min. 2 days
  5. Gray punch carpet presser foot
    Hikari Mold Gray punch carpet presser foot
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets.
    Thickness (mm)  1.2  Width (mm)  35  Height (mm)  6.4 
    Rating:
    95%
    from S$5.49
    Min. 2 days
  6. Hard PVC carpet presser foot
    HILOGIK Hard PVC carpet presser foot
    Carpet / carpet holder
    Overall Length (mm)  2000  Material  Hard PVC 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  7. Aluminum jute presser foot
    Hikari Mold Aluminum jute presser foot
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets.
    Thickness (mm)  1.7  Material  6063 aluminum  Finish  Anodized finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 2 days
  8. Aluminum Bronze Carpet Trim
    Hikari Mold Aluminum Bronze Carpet Trim
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets.
    Thickness (mm)  1.7  Material  6063 aluminum  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 2 days
  9. Brown jute presser foot
    Hikari Mold Brown jute presser foot
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets.
    Thickness (mm)  2.5  Material  Hard ABS 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  10. Aluminum Carpet Trim Corner
    HILOGIK Aluminum Carpet Trim Corner
    Carpet / carpet holder
    Material  Aluminum 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  11. Almisten color jute presser foot
    Hikari Mold Almisten color jute presser foot
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets.
    Thickness (mm)  1.7  Material  6063 aluminum  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  12. Jutan presser foot
    Hikari Jutan presser foot
    Presses and protects the edges of flooring materials such as carpets for a beautiful finish. Edge protection and fixing of carpets, etc. A presser foot that is easy to match the color of carpets and carpets.
    Dimension (mm)  3×36 
    Rating:
    100%
    from S$7.89
    Min. 6 days
  13. Ivory juice presser
    Hikari Mold Ivory juice presser
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets.
    Thickness (mm)  2.5  Material  Hard ABS 
    Rating:
    40%
    from S$4.89
    Min. 3 days
  14. Stainless steel carpet presser
    HILOGIK Stainless steel carpet presser
    Carpet / carpet holder
    Length (mm)  2000  Material  Stainless steel 
    from S$179.90
    Min. 2 days
  15. Aluminum carpet presser foot
    HILOGIK Aluminum carpet presser foot
    Carpet / carpet holder
    Length (mm)  2000  Material  Aluminum 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  16. Character corner presser to stainless steel
    HILOGIK Character corner presser to stainless steel
    Carpet / carpet holder
    Material  Stainless steel 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  17. Presser foot hardware
    Pinchblock Presser foot hardware
    Dedicated to wooden fittings for sound insulation and airtight products (some shapes are not suitable for use) * This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
    Color  Brown 
    from S$1.09
    Min. 6 days
  18. Aluminum carpet presser
    Hikari Aluminum carpet presser
    Presses and protects the edges of flooring materials such as carpets for a beautiful finish. Edge protection and fixing for carpets, etc. A simple and sharp aluminum carpet retainer.
    Dimension (mm)  1.8×36  Material  Aluminum  Finish  B2 anodized 
    from S$7.99
    Min. 6 days
  19. Pinch block for lower arm
    Pinchblock Pinch block for lower arm
    Since it moves up and down freely, there is no resistance to the floor, making it ideal for barrier-free floors. Both external and built-in are available. Suitable for slippery flooring such as flooring. * Not suitable for places where water is used. Single-sided, as an airtight material for the ... Read More
    Color  (Frame) Brown  Overall Length (mm)  1000 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  20. Letter to stainless
    Mizukami Letter to stainless
    It is a metal fitting made of stainless steel.
    Material  Stainless steel SUS304  Finish  Hairline  Dimensions, Width W x Length L (mm)  35×4000 
    from S$229.90
    Min. 4 days
  21. Auto door bottom (for steel door)
    SYS (Shibutani) Auto door bottom (for steel door)
    from S$129.90
    Min. 14 days
  22. Letter to aluminum
    Mizukami Letter to aluminum
    It is a metal fitting made of aluminum. Ideal for vinyl flooring and edge retainers for vinyl floor tiles.
    Material  Aluminum 
    from S$129.90
    Min. 4 days
  23. Check tight
    Check Check tight
    The newly developed special structure can handle the inclination of the floor surface. Can be cut up to 200 mm according to the door dimensions.
    Maximum Cutting Depth (mm)  200  Material (Main Unit)  Aluminum extrusion mold 
    from S$39.99
    Min. 6 days
  24. Carpet presser edge
    Panasonic Carpet presser edge
    Material  Made of aluminium  Suitable for  Laying type: FPZ3000 / FPR3000 / RP3000 
    from S$28.99
    Min. 6 days
  25. Carpet connecting tape
    Nike Carpet connecting tape
    Mass (kg)  0.1  Width (mm)  150  Height (mm)  Length (mm)  300 
    from S$17.99
    Min. 15 days
  26. Door stop tape with flocking  HP Flock (R)
    HOTTY POLYMER Door stop tape with flocking HP Flock (R)
    Luxury velor-like gap closing material (with flocking) Door stop tape square type Soundproof, windproof, dustproof HP Flock (R) HPF-4
    Density  (Flocking) 3.3dtx  Pile Length (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of TPO, (Flocked) Nylon 
    from S$56.99
    Min. 7 days
  27. Letter to wood
    Mizukami Letter to wood
    It is a metal fitting made of aluminum. Ideal for vinyl flooring and edge retainers for vinyl floor tiles. Wood grain wrapping specifications, with mounting screws
    Material  Aluminum  Color  Wood grain (wrapping) 
    from S$199.90
    Min. 4 days
  28. Door stop tape with flocking  HP Flock (R)
    HOTTY POLYMER Door stop tape with flocking HP Flock (R)
    Luxury velor-like gap closing material (with flocking) Door stop tape square type Soundproof, windproof, dustproof HP Flock (R) HPF-8
    Density  (Flocking) 3.3dtx  Pile Length (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of TPO, (Flocked) Nylon 
    from S$67.99
    Min. 7 days
  29. Check tight parts set
    Check Check tight parts set
    from S$6.99
    Min. 6 days
  30. Floor bracket Aluminum / stainless steel A35 (carpet presser)
    KG PALTEC Floor bracket Aluminum / stainless steel A35 (carpet presser)
    Palstep pursues higher safety based on strict standards. We will deliver a style suitable for modern architecture. Including stainless steel (SUS304) hairline finish, JIS standard compliant products are used along with aluminum and brass for excellent durability and aesthetics. You can select the... Read More
    Suitable for  For long sheet, concrete stone, wooden  Material  A6063S-T5 
    from S$24.99
    Min. 4 days
  31. Curing needle
    KYOKUTO (Kyokuto-Sanki) Curing needle
    For temporary fixing of non-slip and nap lock. You can just type it into the mortar.
    Material  Carbon steel  Dimension (mm)  Φ1.5×20 
    from S$96.99
    Min. 5 days
  32. Door stop tape with flocking  HP Flock (R)
    HOTTY POLYMER Door stop tape with flocking HP Flock (R)
    Luxury velor-like gap closing material (with flocking) Door stop tape square type Soundproof, windproof, dustproof HP Flock (R) HPF-7
    Density  (Flocking) 3.3dtx  Pile Length (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of TPO, (Flocked) Nylon 
    from S$54.99
    Min. 7 days
  33. Door stop tape with flocking  HP Flock (R)
    HOTTY POLYMER Door stop tape with flocking HP Flock (R)
    Luxury velor-like gap closing material (with flocking) Door stop tape square type Soundproof, windproof, dustproof HP Flock (R) HPF-5
    Density  (Flocking) 3.3dtx  Pile Length (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of TPO, (Flocked) Nylon 
    from S$64.99
    Min. 7 days
  34. Carpet Presser with Aluminum Holes
    Hikari Mold Carpet Presser with Aluminum Holes
    It is a general-purpose mold material that is commonly used. It is used to hold down jutans and carpets. Used for holding down edges such as jutan.
    Thickness (mm)  1.8  Overall Width (mm)  36  Hole Diameter (Φmm)  Material / Finish  6063 Aluminum / alumite finish  Upper hole diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.69
    Min. 4 days
  35. Auto door bottom (steel door soundproof type)
    SYS (Shibutani) Auto door bottom (steel door soundproof type)
    from S$289.90
    Min. 14 days
  36. Carpet tile OA flat cover
    Sangetsu Carpet tile OA flat cover
    Dimensions (cm)  200  Material  Vinyl chloride resin 
    from S$44.99
    Min. 6 days
  37. Aluminum carpet  Corner cover
    ACE Aluminum carpet Corner cover
    from S$13.99
    Min. 5 days
  38. Stainless carpet  Corner cover
    ACE Stainless carpet Corner cover
    from S$19.99
    Min. 5 days
  39. Floor bracket Aluminum corner cut AM310
    KG PALTEC Floor bracket Aluminum corner cut AM310
    Palstep pursues higher safety based on strict standards. We will deliver a style suitable for modern architecture. Including stainless steel (SUS304) hairline finish, JIS standard compliant products are used along with aluminum and brass for excellent durability and aesthetics. You can select the... Read More
    Material  A6063S-T5  Finish  B2 silver  Suitable for  For long sheet 
    from S$44.99
    Min. 4 days
  40. Floor metal fittings  Stainless steel  Dicing joint  SM310
    KG PALTEC Floor metal fittings Stainless steel Dicing joint SM310
    Palstep pursues higher safety based on strict standards. We will deliver a style suitable for modern architecture. Including stainless steel (SUS304) hairline finish, JIS standard compliant products are used along with aluminum and brass for excellent durability and aesthetics. You can select the... Read More
    Suitable for  For long sheet  Finish  HL  Material  SUS304 
    from S$109.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction