All Category

Substrate Materials

Base materials include sound insulation sheets, wall materials / waist walls, plasterboard, moisture permeable / waterproof sheets, and roof base materials. The sound insulation sheet is a soft sound insulation sheet that has the effect of preventing external and internal sound leakage. The effect is further improved by the combined use with soundproof interior materials. There are various types of wall materials and waist walls, such as high-quality wall materials for furniture chamfering and those that can create an optimal acoustic space with simple wall mounting. Gypsum board is a fire-resistant gypsum board used for fire-proof structures. The roof base material is a special sheet with heat insulation and moisture permeability that prevents rainwater from entering.
View : Grid List
Filter

Items 1 - 40 of 139

Set Ascending Direction
  1. Sound Absorbing / Soundproofing Panel White Cuon
    Tokyo Bouon Sound Absorbing / Soundproofing Panel White Cuon
    No adhesive is used, so you don't have to worry about sick building syndrome. Manufactured from recycled polyester, which is also used in beverage bottles. It is a very safe material. There is no tingling sensation during work, it is gentle to the touch, and it can be used as it is indoors. S... Read More
    Surface density (kg / m 3 30  Thickness (mm)  50 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  2. Absorbing coarse wool felt
    WAKI Absorbing coarse wool felt
    Reduces noise and noise generation! More effect can be obtained by combining sound insulation and sound absorption that can be cut with a scissors cutter. Ideal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials. * Do not use for any other... Read More
    Dimension (mm)  About 8t × 910 × 910  Specification  Roll winding type  Material  felt 
    Rating:
    92%
    from S$32.99
    Min. 2 days
  3. Sound-Absorbing Coarse Wool Felt
    WAKI Sound-Absorbing Coarse Wool Felt
    Reduces noise and noise generation! Thick, cut with scissors and cutter Ideal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials. * Do not use for any other purpose, such as electrical insulation or sticking to the skin. * Do not use on va... Read More
    Dimension (mm)  About 8t × 400 × 450  Specification  Flat type  Material  felt 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  4. Mini Sonex (Sound absorbing material)
    Tokyo Bouon Mini Sonex (Sound absorbing material)
    The surface area has been processed to be about 2.5 times that of a flat surface, and the unevenness has dramatically improved the sound absorption coefficient. A lightweight and easy-to-use sound absorbing material. Efficiently absorbs the reflection of mid-range and high-range sounds in the roo... Read More
    Rating:
    60%
    from S$56.99
    Min. 2 days
  5. Sound absorption panel
    TRUSCO Sound absorption panel
    Frequency (Hz)  (Valid) 250-4000  Main Unit Dimensions, Height H x Width W x Thickness (mm)  450×450×20  Mass (g)  800 
    Rating:
    20%
    from S$159.90
    Min. 2 days
  6. Otokui 5
    RIX Otokui 5
    Until now, there has been no material that has high transmission loss (sound insulation) performance, sound absorption performance, and soundproofing performance, but "Otokui 5" is an epoch-making material that has both performance and heat insulation. It is a material! Surprising sound... Read More
    Thermal Conductivity (W/mk)  0.0526 (actual value)  Thermal resistance (m 2 K / W)  0.2391 (calculated value) / 2 sheets 
    from S$199.90
    Min. 11 days
  7. Soundproof panel using texel SAINT Shizumare connection panel
    TRUSCO Soundproof panel using texel SAINT Shizumare connection panel
    Frequency (Hz)  (Effective) 400 or more  Main Unit Dimensions, Height H x Width W x Thickness (mm)  1000×741×45  Trusco Part No.  115-8436  Mass (kg)  3.2  Color  Black 
    from S$289.90
    Min. 3 days
  8. Soundproof first adult seat
    Nihon Tokushu Toryo Soundproof first adult seat
    A soundproof sheet that prevents the vibration noise of iron plates, machines, etc. that occur in our daily lives. Simply peel off the backing paper and attach it to something that is vibrating. Surprisingly, the noise is reduced. In addition, you can put your favorite wallpaper, cloth, PVC sheet... Read More
    Thickness (mm)  1.5  Width (mm)  300  Dimension (mm)  300 × 400 × Thickness 1.5  Length (mm)  400 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  9. Sound Insulation Sheet PVC Resin
    MonotaRO Sound Insulation Sheet PVC Resin
    The sheet alone exhibits a high sound insulation effect with an acoustic transmission loss value of 19 dB at 1000 Hz. Since it is soft, it can be cut freely with a utility knife, and since it is laminated with non-woven fabric, it can be easily installed by nailing and tacking. Due to its softnes... Read More
    Mass (kg)  20  Length (m)  10  Thickness (mm)  1.2  Width (mm)  940 
    Rating:
    85%
    from S$48.99
    Min. 2 days
  10. WEATHER TIGHT for Pipes
    Fukuvi Chemical Industry WEATHER TIGHT for Pipes
    Dedicated one-piece molding without pinholes ensures that water does not enter. As it is a dedicated waterproof material, it is definitely waterproof. The problem of waterproofing pipe curved surfaces, which is one of the causes of water leakage, is solved with a specially shaped integrally molde... Read More
    Rating:
    100%
    from S$6.29
    Min. 2 days
  11. Super Airtex KD (Breathable Waterproof Sheets)
    Fukuvi Chemical Industry Super Airtex KD (Breathable Waterproof Sheets)
    A breathable waterproof sheet that prevents condensation and extends the life of the building. A new material that breathes very well, having both waterproofness that suppresses moisture from the outside and moisture permeability that allows moisture from the inside to pass through. Protects your... Read More
    Thickness (mm)  0.2  Width (mm)  1000  Length (m)  50 
    Rating:
    87%
    from S$68.99
    Min. 2 days
  12. Sound Absorbing / Soundproofing Panel White Cuon
    Tokyo Bouon Sound Absorbing / Soundproofing Panel White Cuon
    No adhesive is used, so you don't have to worry about sick building syndrome. Manufactured from recycled polyester, which is also used in beverage bottles. It is a very safe material. There is no tingling sensation during work, it is gentle to the touch, and it can be used as it is indoors. S... Read More
    Thickness (mm)  10  Surface density (kg / m 3 100 
    Rating:
    82%
    from S$6.99
    Min. 2 days
  13. Sound Insulation Sheet 940SS
    DAIKEN Sound Insulation Sheet 940SS
    A soft sheet with excellent sound insulation, which is a recycled PVC resin sheet containing a high specific gravity substance. A basic material that exhibits excellent sound insulation effect and enhances sound insulation performance. It is even more effective when used in combination with sound... Read More
    Thickness (mm)  1.2  Length (m)  10  Mass (kg)  19  Width (mm)  940  Type  Sound insulation sheet 
    Rating:
    86%
    from S$67.99
    Min. 2 days
  14. Sound insulation sheet  Special rubber
    MonotaRO Sound insulation sheet Special rubber
    It will be a tie-up product with a domestic building material manufacturer. It is a high-performance sound insulation sheet that improves daily life sounds such as the voice of the next room and TV sound. It blocks the sound and prevents the sound from transmitting. It can be used for both new co... Read More
    Mass (kg)  11.5  Thickness (mm)  2.8  Surface Density (kg/m2 4.2  Width (mm)  455  Frequency (Hz) / Sound insulation value (dB)  500/23  Length (m)  Color  Black  Edge finish  Open all sides  Formaldehyde grade  Products not subject to notification  Material  Special non-vulcanized rubber 
    Rating:
    77%
    from S$57.99
    Min. 2 days
  15. P board stopper set for plasterboard
    iteck P board stopper set for plasterboard
    Rating:
    88%
    from S$4.89
    Min. 2 days
  16. Sound absorbing mat
    MonotaRO Sound absorbing mat
    It will be a tie-up product with a domestic building material manufacturer. A sound absorbing mat that absorbs sound and prevents sound reflection. It is easy to handle because it does not tingle even if you touch it with your bare hands. Even when waste material is generated, it can be incinerat... Read More
    Mass (kg/sheet)  0.75  Length (mm)  1215  Density (kg/m3 24  Width (mm)  415  Thickness (mm)  50  sound absorption performance  NRC0.79 (reference value)  Material  PET (polyethylene terephthalate) fiber  Formaldehyde grade  Products not subject to notification  Color  White 
    Rating:
    80%
    from S$54.99
    Min. 2 days
  17. Zenten Sheet (Waterproof And Airtight Sheet)
    Nitto (Nitto Denko) Zenten Sheet (Waterproof And Airtight Sheet)
    It has excellent durability and water resistance, especially needle hole sealing. It has excellent temperature sensitivity and exhibits stable flexibility for a long period of time that is not affected by the temperature in summer and winter. It is an all-weather sheet. Under-roof tarpaulin.
    Width (mm)  1000  Material  EPDM rubber sheet  Adhesion Strength (N/25mm)  9.3  Tensile Strength (N/10mm)  55.5 
    Rating:
    91%
    from S$199.90
    Min. 2 days
  18. Sound-Absorbing Sheet 455H
    DAIKEN Sound-Absorbing Sheet 455H
    It is a sound insulation sheet with higher performance than the conventional sound insulation sheet that improves the living sounds such as the voice of the next room and TV sound. It can be used for both remodeling and new construction. Recommended for children's rooms and bedrooms where qui... Read More
    Frequency (Hz) / Sound insulation value (dB)  500/23  Thickness (mm)  2.8  Surface Density (kg/m2 4.2  Width (mm)  455  Formaldehyde grade  Products not subject to notification  Length (m)  Mass (kg)  11.5  Edge finish  Open all sides  Material  Special non-vulcanized rubber 
    Rating:
    84%
    from S$67.99
    Min. 2 days
  19. Vibration suppression and soundproofing sheet (pure lead)
    Tokyo Bouon Vibration suppression and soundproofing sheet (pure lead)
    It is a thin and soft soundproofing and damping material that is heavy. The standard "lead sheet", which is a vibration damping material that is indispensable for improving sound quality, suppresses relatively large vibrations and squealing due to resonance due to its large mass. It is ... Read More
    Thickness (mm)  0.3  Length (mm)  1000  Width (mm)  460  Dimensions, Width W x Length L x Thickness (mm)  460×1000×0.3  Sound insulation performance  About 20dB / 1khz  Color  Gray  Material  Pure lead (with adhesive) 
    Rating:
    90%
    from S$75.99
    Min. 2 days
  20. SUPER coat MAX (breathable waterproof sheet)
    Ichimurasangyo SUPER coat MAX (breathable waterproof sheet)
    A laminate of polyester long-fiber non-woven fabric and polyethylene porous film that maintains stable waterproofness and breathability. Since the non-woven fabric is used as the base material, the tacker needle is strongly caught and stable strength can be maintained. Since the non-woven fabric ... Read More
    Thickness (mm)  0.19  Width (mm)  1000  Length (m)  50  Standard  JIS A 6111B: 2004 compliant product 
    Rating:
    95%
    from S$109.90
    Min. 2 days
  21. Sound absorbing wool  455H
    DAIKEN Sound absorbing wool 455H
    A sound-absorbing material that fills the air layer to ensure the sound-insulating and sound-absorbing performance of soundproof building materials. It is easy to handle and does not tingle when touched with bare hands. Even if waste material is generated, it can be incinerated. Even if water is ... Read More
    Length (mm)  1215  Density (kg/m3 24  Width (mm)  415  Dimension (mm)  415×1215  Thickness (mm)  50  Base Material  PET (polyethylene terephthalate) fiber  Formaldehyde grade  Products not subject to notification 
    Rating:
    87%
    from S$67.99
    Min. 2 days
  22. Heat Barrier Sheet II
    Kitakei Heat Barrier Sheet II
    It is a product that has a heat-shielding function and retains the workability, high moisture permeability and waterproofness of the conventional moisture-permeable waterproof sheet. The reason why we use aluminum specially coated non-woven fabric instead of aluminum foil, which has high reflecta... Read More
    Sheet Thickness (mm)  0.2  Sheet Width (mm)  1000  Sheet Length (m)  50 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  23. Shaon Star (Sound Insulation Sheet)
    Mitsubishi Kagaku Media Shaon Star (Sound Insulation Sheet)
    A soft sheet with excellent sound insulation made of a special high-density filling composite plastic material. A comfortable living environment can be obtained because it is difficult for external sounds and indoor sounds to be leaked. It can be cut with a utility knife, etc., and easily install... Read More
    Thickness (mm)  1.2 (name)  Length (m)  10  Mass (kg)  20 (reference)  Width (mm)  940  Type  Sound insulation sheet 
    Rating:
    88%
    from S$88.99
    Min. 2 days
  24. Easy Coat RE
    Fukuvi Chemical Industry Easy Coat RE
    A translucent curing sheet that protects the underfloor upholstery of the 2x4 (two-by-four) method and the floor-preceding joistless method from rain and dirt, and clearly shows the marking lines. Excellent workability. Positioning can be done easily by "reverse winding processing" with... Read More
    Rating:
    90%
    from S$87.99
    Min. 2 days
  25. Tyvek R flushing sheet
    DuPont-Asahi Tyvek R flushing sheet
    A next-generation drainer sheet that suppresses water leakage and condensation damage with about twice the waterproofness of Tyvek House Wrap and the industry's first moisture permeability function. Although it has excellent strength and durability, it weighs about 1/8 of a conventional drain... Read More
    Material  High density polyethylene  Thickness (mm)  0.34 
    from S$96.99
    Min. 2 days
  26. Sound absorption pad
    WAKI Sound absorption pad
    Reduces noise and noise generation! Thick, cut with scissors and cutter Ideal for improving audio quality and reducing noise * Do not use for any other purpose, such as electrical insulation or sticking to the skin. * Do not use on valuables, fragile items, or heavy items. * Please consider wheth... Read More
    Dimension (mm)  Approx. 25 x 300 x 300  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Urethane 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  27. Sound Absorbing Thick Color Felt Sheet
    iteck Sound Absorbing Thick Color Felt Sheet
    A color hard felt board with excellent sound absorption effect. If you attach it to the part where the wavelength of the sound directly hits, it will be excellent as a sound absorbing board. Available in sizes of 300 mm square, 400 mm square and 400 mm square with chamfered pattern. There are man... Read More
    Thickness (mm)  Material  Hard felt 
    Rating:
    87%
    from S$9.39
    Min. 2 days
  28. Absorption, cushion, protection felt roll
    WAKI Absorption, cushion, protection felt roll
    For sound absorption and chattering around the speaker! Please use it as a sound absorbing material, cushioning material, and protective material. * It becomes difficult to stick when the temperature is 10 ℃ or less. * Because of its strong adhesiveness, it may remain on the surface when it is re... Read More
    Length (m)  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester / acrylic adhesive 
    from S$6.49
    Min. 2 days
  29. Exterior Interior Base Material  Las Cut
    Noda Exterior Interior Base Material Las Cut
    It is suitable for the exterior mortar base of the wooden frame (conventional) method and the interior tile base of the wooden structure. By properly stretching the lath cut according to the standard construction method, it becomes a bearing wall with a wall magnification of 2.5 and 4.0. The stre... Read More
    Thickness (mm)  7.5  Mass (kg)  8.5  Dimension (mm)  910×1820  Revised Building Standard Law (JAIA Compliant)  F☆☆☆☆ 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  30. C-type scissors for gypsum board
    Panasonic Electric Works C-type scissors for gypsum board
    from S$25.99
    Min. 2 days
  31. Weather tight (for balcony)
    Fukuvi Chemical Industry Weather tight (for balcony)
    The waterproof measures for the balcony connection part are solved at once with the integrally molded cover material! A three-sided intersection that causes water leakage. Pinhole countermeasures are a reliable solution. Highly waterproof can be ensured with an integrally molded member without pi... Read More
    Color  Green translucent  Material  PE  Height (mm)  200  Width (mm)  200  Length (mm)  100 
    Rating:
    100%
    from S$5.79
    Min. 2 days
  32. Soundproof kun adult sheet magnet
    Nihon Tokushu Toryo Soundproof kun adult sheet magnet
    A soundproof sheet that reduces the vibration noise of iron plates and machines. Since it is a magnet, it can be attached to and detached from a vertical surface, which was difficult with the adhesive type. For reducing and soundproofing vibration noise of thin iron plates and machines * When the... Read More
    Dimension (mm)  300×400  Package Contents  4 identical patterns / box  Thickness (mm)  About 2  Mass (g/sheet)  About 540 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  33. Sound insulation panel 12.5
    DAIKEN Sound insulation panel 12.5
    A sound insulation base material for cloth finishing with a thickness of 12.5 mm, which is made by laminating a gypsum board and a vibration damping mat with protrusions. We have obtained semi-incombustible material certification.
    Length (mm)  1820  Width (mm)  910  Construction area (m 2 3.31 (total of 2 cards)  Thickness (mm)  12.5 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  34. Tyvek (R) silver
    DuPont-Asahi Tyvek (R) silver
    It has a high heat-shielding property with an infrared reflectance of 85% (= infrared emissivity of about 15%). In summer, it reflects radiant heat (infrared rays) from the outside (exterior material) to keep the room cool, and in winter, it suppresses heat radiation to the outside and keeps the ... Read More
    Thickness (mm)  0.17  Width (mm)  1000  Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$259.90
    Min. 2 days
  35. Absorption board
    DAIKEN Absorption board
    Adsorbs formaldehyde in the air and on the floor. It contributes to the creation of a healthy home not only during construction but also after construction. The base material is an insulation board with cushioning properties. It protects the floor from falling objects and impacts, and is also eff... Read More
    Eco Mark Certification Number  5111013  Thickness (mm)  Dimension (mm)  910×1820  Surface  Breathable water repellent paint  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Back Side  Formaldehyde adsorption treatment  Base Material  Insulation board 
    Rating:
    90%
    from S$65.99
    Min. 2 days
  36. Weather Tight (for Window Sash)
    Fukuvi Chemical Industry Weather Tight (for Window Sash)
    An integrally molded cover material with a water return for around the sash. Reliable waterproof measures by pre-installation. Pre-installed type of water leakage countermeasures. Water leakage caused by defective packing at the sash lower frame / vertical frame connection. Assuming this situatio... Read More
    Thickness (mm)  0.5  Color  Green translucent  Material  PE  Dimension (mm)  Water return / 43 
    Rating:
    90%
    from S$7.79
    Min. 2 days
  37. Sound Insulation Sheet Single-Sided Non-Woven Fabric
    WAKI Sound Insulation Sheet Single-Sided Non-Woven Fabric
    Reduces noise and noise generation! More effect can be obtained by combining sound insulation and sound absorption that can be cut with a scissors cutter. Ideal for improving audio quality and reducing noise. For noise reduction in factories and offices. * Do not use for any other purpose, such a... Read More
    Heat Resistance Temperature (℃)  60  Dimension (mm)  About 1.5 × 1000 × 1250  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Olefin diameter non-woven fabric 
    Rating:
    100%
    from S$39.99
    Min. 4 days
  38. Soundproof panel 12N
    DAIKEN Soundproof panel 12N
    A 12mm-thick cloth base material that improves the harsh high-pitched sound. It can be used not only on walls but also on ceilings.
    Formaldehyde grade  F☆☆☆☆  Width (mm)  910  Thickness (mm)  12  Length (mm)  1820  Base Material  Perforated plywood, insulation board  Construction area (m 2 4.96 (3 sheets total) 
    Rating:
    60%
    from S$289.90
    Min. 2 days
  39. Floor curing sheet
    Nitto L Materials Floor curing sheet
    Embossing prevents slipping during work. Flat processing on both ends of the overlapped part prevents rainwater from entering. It fits perfectly on the floor. It is translucent and the base can be seen well. Protecting and curing the floor of a house that precedes the floor, such as the 2x4 const... Read More
    Thickness (mm)  0.11  Base Material  Polyethylene  Adhesion Strength (N/25mm)  Color  Translucent  Length (m)  30  Mass (kg)  2.4  Width (mm)  1000  Trusco Part No.  365-3633  Tensile Strength (N/25mm)  50 
    from S$149.90
    Min. 2 days
  40. Soundproof panel 18 China N
    DAIKEN Soundproof panel 18 China N
    By laminating China plywood (6 mm thick) and insulation board, it achieves the same impact resistance as 9 mm thick perforated plywood. A high-performance type that can also be used in gymnasiums. Oil stain and paint painting are possible. It is also suitable for broadcasting rooms, audiovisual r... Read More
    Width (mm)  910  Length (mm)  1820  Formaldehyde grade  F☆☆☆☆  Construction area (m 2 3.31 (total of 2 cards)  Thickness (mm)  18 
    from S$369.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 139

Set Ascending Direction