All Category

Gypsum Boards

Gypsum board is a board in which paper is joined to a platy core made of plaster. Gypsum is inherently fire-resistant and has excellent heat insulation and sound insulation. Gypsum board does not require much time to produce, so it is an inexpensive and durable building material used to cover large areas such as walls and ceilings. There are various types such as plasterboard, which is widely used as a building material, and a function that absorbs and decomposes formaldehyde in the room, which is not originally provided, and that has enhanced fire resistance.
View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. P board stopper set for plasterboard
    iteck P board stopper set for plasterboard
    Rating:
    88%
    from S$4.89
    Min. 2 days
  2. C-type scissors for gypsum board
    Panasonic Electric Works C-type scissors for gypsum board
    from S$25.99
    Min. 2 days
  3. Metal fittings for mesh panel plasterboard
    IRIS OHYAMA Metal fittings for mesh panel plasterboard
    A special metal fitting used when hanging a mesh panel on plasterboard or a hollow wall. Contains 4 pieces per set. Comes with 12 board pins for mounting.
    Color  Silver  Allowable Load (kg)  Dimensions, Width W x Depth D x Height H (mm)  55×25×19  Mass (g)  87 
    from S$7.99
    Min. 2 days
  4. Gypsum board scissors metal fittings
    Panasonic Electric Works Gypsum board scissors metal fittings
    Suitable for  For 58-62mm walls 
    from S$1.99
    Min. 6 days
View : Grid List
Filter

4 Item(s)

Set Ascending Direction