All Category

Permeable & Waterproof Sheets

Moisture permeable and tarpaulin is a foundation material for buildings that has the property of allowing moisture to pass but not water. It is mainly used by sticking to the wall on the outdoor side of wooden buildings. This sheet prevents condensation by discharging moisture in the walls and keeps wood and insulation dry. It also has the effect of preventing rainwater that enters from the joints of buildings. Many of the sheets are white and the material is mainly non-woven fabric made of polyethylene. Some seats have a heat shield function and are effective for summer temperature measures.
View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Super Airtex KD (Breathable Waterproof Sheets)
    Fukuvi Chemical Industry Super Airtex KD (Breathable Waterproof Sheets)
    A breathable waterproof sheet that prevents condensation and extends the life of the building. A new material that breathes very well, having both waterproofness that suppresses moisture from the outside and moisture permeability that allows moisture from the inside to pass through. Protects your... Read More
    Thickness (mm)  0.2  Width (mm)  1000  Length (m)  50 
    Rating:
    87%
    from S$68.99
    Min. 2 days
  2. SUPER coat MAX (breathable waterproof sheet)
    Ichimurasangyo SUPER coat MAX (breathable waterproof sheet)
    A laminate of polyester long-fiber non-woven fabric and polyethylene porous film that maintains stable waterproofness and breathability. Since the non-woven fabric is used as the base material, the tacker needle is strongly caught and stable strength can be maintained. Since the non-woven fabric ... Read More
    Thickness (mm)  0.19  Width (mm)  1000  Length (m)  50  Standard  JIS A 6111B: 2004 compliant product 
    Rating:
    95%
    from S$109.90
    Min. 2 days
  3. Heat Barrier Sheet II
    Kitakei Heat Barrier Sheet II
    It is a product that has a heat-shielding function and retains the workability, high moisture permeability and waterproofness of the conventional moisture-permeable waterproof sheet. The reason why we use aluminum specially coated non-woven fabric instead of aluminum foil, which has high reflecta... Read More
    Sheet Thickness (mm)  0.2  Sheet Width (mm)  1000  Sheet Length (m)  50 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  4. Tyvek R flushing sheet
    DuPont-Asahi Tyvek R flushing sheet
    A next-generation drainer sheet that suppresses water leakage and condensation damage with about twice the waterproofness of Tyvek House Wrap and the industry's first moisture permeability function. Although it has excellent strength and durability, it weighs about 1/8 of a conventional drain... Read More
    Material  High density polyethylene  Thickness (mm)  0.34 
    from S$96.99
    Min. 2 days
  5. Tyvek (R) silver
    DuPont-Asahi Tyvek (R) silver
    It has a high heat-shielding property with an infrared reflectance of 85% (= infrared emissivity of about 15%). In summer, it reflects radiant heat (infrared rays) from the outside (exterior material) to keep the room cool, and in winter, it suppresses heat radiation to the outside and keeps the ... Read More
    Thickness (mm)  0.17  Width (mm)  1000  Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$259.90
    Min. 2 days
  6. Stretch guard R roll
    DuPont-Asahi Stretch guard R roll
    A butyl-based adhesive drainer sheet that uses Tyvek, a unique high-density polyethylene non-woven fabric, as a protective layer. The wide-dimensional roll shape supports continuous substrates with wide dimensions such as 2 x 6 materials. It has excellent waterproof, workability, and durability p... Read More
    Tensile Elongation (%)  (Vertical) 50.4, (Horizontal) 43.5  Length (m)  22  Width (mm)  220 
    from S$399.90
    Min. 2 days
  7. Barrier packing 5
    Fukuvi Chemical Industry Barrier packing 5
    Gap prevention material for windows and foundations for energy-saving houses. A sponge-like packing material specially blended with EPDM rubber. It has excellent water-stopping properties and is stable with little change in heat resistance and weather resistance. It does not contain any bituminou... Read More
    Length (m)  10  Width (mm)  30  Thickness (mm) 
    from S$259.90
    Min. 4 days
  8. Smart guard α (alpha)
    Kitakei Smart guard α (alpha)
    "Kitakei's breathable waterproof sheet" that has both functionality and workability is longer, stronger, and more reliable. This is Kitakei's new proposal.
    Thickness (mm)  0.22  Width (mm)  1000  Length (m)  50 
    from S$199.90
    Min. 6 days
  9. butyl tape
    TAJIMA ROOFING butyl tape
    Butyl rubber waterproof tape Used for sash openings, etc. *Do not apply directly to the human body. *Please check the adhesion of the base and moisture-permeable waterproof sheet in advance. Depending on the material, sufficient adhesion may not be obtained. *Make sure that the substrate is free ... Read More
    Thickness (mm)  0.5  Length (m)  20 
    from S$359.90
    Min. 6 days
  10. Pre-lined waterproof sheet
    TAJIMA ROOFING Pre-lined waterproof sheet
    Modified asphalt waterproof sheet Used around openings, saddles, eaves *Sakibari waterproof sheet is white on the front and black on the back. When installing, be sure to stick the white painted surface facing the surface.
    Length (m)  20 
    from S$85.99
    Min. 6 days
  11. Noville tape cut 100
    TAJIMA ROOFING Noville tape cut 100
    elastic waterproof tape Used around pipes and at intersections of three planes *Do not apply directly to the human body. *Please check the adhesion of the base and moisture-permeable waterproof sheet in advance. Depending on the material, sufficient adhesion may not be obtained. *Make sure that t... Read More
    Thickness (mm)  1.5  Tape Width (mm)  100  Length (m)  200  Adhesive Type  One side 
    from S$449.90
    Min. 6 days
  12. Breathable sheet Water guard Ⅲ 0.2 × 1m × 50m
    Panasonic Breathable sheet Water guard Ⅲ 0.2 × 1m × 50m
    Workability is further improved by the grid-shaped guide ship (auxiliary fiber). Together with the KMEW exterior wall + ventilation layer, it protects the house from rainwater intrusion. Moisture inside the wall is released to the outside to prevent condensation. The performance is equal to or hi... Read More
    Size  0.20mm x 1m x 50m roll 
    from S$169.90
    Min. 9 days
  13. Barrier Ace (Airtight Waterproof Sheet for Housing)
    Fukuvi Chemical Industry Barrier Ace (Airtight Waterproof Sheet for Housing)
    An airtight and moisture-proof sheet that is indispensable for the interior foundation construction of highly heat-insulated and airtight houses. Has airtightness equal to or better than JIS A 6930 (plastic moisture-proof film for housing). It has excellent moisture resistance, blocks water vapor... Read More
    Mass (kg / roll)  11  Width (mm)  1100 
    from S$149.90
    Min. 4 days
  14. DuPont Tyvek Silver Tape
    DuPont-Asahi DuPont Tyvek Silver Tape
    This is a single-sided acrylic tape with an aluminum-coated surface. Mainly, please use it in the joints that occur when Tyvek (R) Silver is applied. Waterproof tape for Tyvek (R) Silver * Wipe off any water or oil before using.
    Length Per Roll (m)  20  Width (mm)  75  Color  Silver 
    from S$32.99
    Min. 2 days
  15. Norbil Tape Roll 100
    TAJIMA ROOFING Norbil Tape Roll 100
    elastic waterproof tape Used around pipes and at intersections of three planes *Do not apply directly to the human body. *Please check the adhesion of the base and moisture-permeable waterproof sheet in advance. Depending on the material, sufficient adhesion may not be obtained. *Make sure that t... Read More
    Thickness (mm)  1.5  Length (m)  10  Tape Width (mm)  100  Adhesive Type  One side 
    from S$449.90
    Min. 6 days
  16. Smart Guard 5000
    Kitakei Smart Guard 5000
    "Kitakei's breathable waterproof sheet" that combines functionality and workability Light, strong and overwhelming breathable and waterproof performance. This is Kitakei Standard.
    Thickness (mm)  0.17  Width (mm)  1000  Length (m)  50  Feature  Breathable / waterproof / windproof 
    from S$159.90
    Min. 6 days
  17. Barrier packing 10
    Fukuvi Chemical Industry Barrier packing 10
    Gap prevention material for windows and foundations for energy-saving houses. A sponge-like packing material specially blended with EPDM rubber. It has excellent water-stopping properties and is stable with little change in heat resistance and weather resistance. It does not contain any bituminou... Read More
    Length (m)  10  Thickness (mm)  10  Width (mm)  100 
    from S$539.90
    Min. 4 days
  18. Elastic Guard Bandage Tape
    DuPont-Asahi Elastic Guard Bandage Tape
    It is an extensible waterproof corner member that combines wrinkled Tyvek (R) and butyl rubber. Strong and durable, this one piece follows various parts, and construction is easy and speedy. Window stand corner, balcony orthogonal part Wide range of applications such as the joint between the low... Read More
    from S$6.49
    Min. 2 days
  19. Noville tape cut 100
    TAJIMA ROOFING Noville tape cut 100
    elastic waterproof tape Used around pipes and at intersections of three planes *Do not apply directly to the human body. *Please check the adhesion of the base and moisture-permeable waterproof sheet in advance. Depending on the material, sufficient adhesion may not be obtained. *Make sure that t... Read More
    Thickness (mm)  1.5  Tape Width (mm)  100  Length (m)  200  Adhesive Type  One side 
    from S$169.90
    Min. 6 days
  20. Tyvek (R) HouseWrap
    DuPont-Asahi Tyvek (R) HouseWrap
    Breathable. Prevents condensation and keeps the wood dry. Waterproof. With excellent waterproof durability, it does not allow rainwater to enter for a long time. Strength. It is strong in both vertical and horizontal directions, and the spread of the tacker hole is slight. In order to fully demon... Read More
    Thickness (mm)  0.17  Width (mm)  1000  Length (m)  50  Type  Hard type 
    Rating:
    97%
    Discontinued
  21. Tyvek Smart
    DuPont-Asahi Tyvek Smart
    Moisture does not pass through in winter when there is little moisture in the air, and it does pass through in summer when there is a lot of moisture in the air. It secures airtightness, enhances energy saving, suppresses dew condensation in summer and winter, and promotes drying inside the wall ... Read More
    Elongation (%)  (MD)17.2、(XD)20.2  Tensile strength (N / cm)  (MD)378/5、(XD)376/5  Thickness (mm)  0.214  Basis Weight (g/m2 9.17 
    Discontinued
  22. Thermal barrier air tex
    Fukuvi Chemical Industry Thermal barrier air tex
    A heat shield function is added to the conventional moisture permeable / waterproof sheet. Greatly cuts heat intrusion into the room in summer. Excellent "heat insulation". By providing a uniform aluminum layer, high infrared reflectance is maintained. Excellent "waterproofness&quo... Read More
    Thickness (mm)  0.35  Tensile Strength (N/50mm)  (Vertical / Horizontal) 200 or more  Ignitability  Does not ignite  Width (mm)  1000  Shrinkage Factor (%)  (Heat) 1.0 or less  Waterproof  Water pressure 20kPa or more  Length (m)  50  Spelling needle strength (N)  (Vertical / Horizontal) 40 or more 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction