All Category

Entrance Related

The area around the entrance refers to the passage from the entrance of the site facing the road to the entrance, and the vicinity of the passage. You can choose a door phone with a monitor that allows you to check the state of visitors indoors, a gate installed at the entrance of a parking lot, a porch light with a human sensor, and so on. There are also entrance doors with excellent functionality such as heat insulation, wind pressure resistance, and sound insulation. The shutter bar used to close the shutter is also a related product around the entrance. You can choose a design that matches the atmosphere of your home and enhance your sense of unity.
View : Grid List
Filter

Items 1 - 40 of 834

Set Ascending Direction
  1. Wireless Video Door Phone WL-11
    Aiphone Wireless Video Door Phone WL-11
    Since it is wireless, no wiring work is required. It can be installed anywhere. Since the wireless entrance cordless handset with a camera communicates wirelessly, no wiring work is required and it can be installed anywhere. You can install the entrance cordless handset in any place you like (* C... Read More
    Recharging Time (hours)  About 16  Power Supply Type  Rechargeable battery type 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  2. Expansion control device
    Aiphone Expansion control device
    Power Supply Voltage (V)  DC48 (supplied from the power adapter)  Material  Steel sheet 
    from S$2,899.00
    Min. 2 days
  3. Interphone 10 station master unit
    Aiphone Interphone 10 station master unit
    ・ Call / call with the master unit by pressing the channel selection button and call button ・ Call with the slave unit by pressing the channel selection button and call button (channel selection indicator light lit) / call (busy indicator light lit)・ Prevention of eavesdropping by pressing the... Read More
    Material  ABS resin  Mass (g)  About 520  Output (mW)  Calls: up to 800  Power Supply Voltage (V)  DC12 (using PS-1208A power adapter)  Remark  For 10 stations  Applicable box  JIS1 switch box  Call method  Speaker-type alternate call system  Current Consumption (mA)  Up to 300 
    from S$359.90
    Min. 8 days
  4. Doorphone terminal with camera
    Aiphone Doorphone terminal with camera
    Call method  Loudspeaker automatic alternate call 
    from S$1,599.00
    Min. 4 days
  5. AC Adapter
    REVEX AC Adapter
    AC adapter mainly for X series and SD sensor cameras. * Other than the X series and sensor cameras, it can be used for the "Spot Human Feeling Chime (GC250)".
    Output  DC5V 500mA  Current Consumption (A)  0.2  Series  X series  Cable Length (m)  1.8  Input  AC100V 50/60Hz 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  6. Shutter stick
    Mizukami Shutter stick
    A shutter rod that is indispensable for opening and closing the shutter! Just hook the hook on the tip and use it! It is an iron hook rod that is ideal for opening and closing shutters in factories, parking lots, stores, etc. It can also be used for loft stair doors.
    Material  Body: Iron / grip part: Rubber rubber  Finish  Chromate plating 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  7. Stick with Hook End
    TRUSCO Stick with Hook End
    The main body is trivalent chromate and is environmentally friendly. Strong vinyl chloride is used for the grip. When opening and closing the stair door of the loft. When opening and closing the shutter. In various places that are out of reach as a hikake stick.
    Surface Treatment  Trivalent Chromate  Material  Body (Pipe) / STKM-11A (JIS) 
    Rating:
    88%
    from S$21.99
    Min. 2 days
  8. Wireless chime set without battery
    ELPA (Asahi Electric) Wireless chime set without battery
    Easy to install because it is a wireless type that does not require wiring! Just plug the receiver into an outlet, and the transmitter generates electricity with the force of pushing, so no batteries are required. The range of radio waves is about 90m. Ideal for calling and notification in genera... Read More
    Power Supply  Receiver AC100V 50 / 60Hz  Operating Temperature Range (℃)  0~40  Frequency (MHz)  314.8 (Specified low power equipment)  Radio Wave Reach (m)  Prospect: about 90  Volume (dB)  Approx. 85 / 50cm (maximum) 
    Rating:
    89%
    from S$58.99
    Min. 2 days
  9. Battery for handset
    Aiphone Battery for handset
    Suitable for  WK-24A  Specification  Dedicated nickel metal hydride battery 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  10. One Touch Door Bell
    Aiphone One Touch Door Bell
    Specification  One switch box can be mounted  Dimensions, Width W x Height H x Depth D (mm)  98×130×28.5 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  11. Stick with Hook End for Shutter
    HILOGIK Stick with Hook End for Shutter
    Convenient for opening and closing shutters in parking lots and stores!
    Rating:
    93%
    from S$43.99
    Min. 2 days
  12. Camera angle adjustment stand
    Panasonic Camera angle adjustment stand
    For TV door intercom
    Rating:
    91%
    from S$15.99
    Min. 2 days
  13. DECT wireless intercom
    ELPA (Asahi Electric) DECT wireless intercom
    You can talk in both directions. You can call all at once. No wiring required! Since it is rechargeable, you can carry and use up to 4 units.
    Operating Ambient Temperature (℃)  0~40  Wireless Communication System  1.9GHz DECT compliant method  Recharging Time (hours)  About 15  Tone  Chime sound: 3 types  Communication distance (m)  Outlook: about 100  Model Number  TSA-220) 
    from S$199.90
    Min. 2 days
  14. Door / window chimes
    REVEX Door / window chimes
    A magnet sensor detects when a door or window opens and sounds a chime or alarm. 16 types of sounds to choose from, usually for detecting visitors and for security alarms when you are absent. There is a one-time mode for detecting visitors and a continuous sounding mode for preventing forgetting ... Read More
    Magnet Dimensions, Width W x Depth D x Height H (mm)  11×7×24  Main Unit Dimensions, Width W x Depth D x Height H (mm)  30×14×127  Mass, Main Unit / Magnet (g)  33/4.4  Sound Pressure (dB/m)  55-75 (both chimes and sirens)  Material  ABS resin  Type  Songs / 13 types, Siren / 3 types  Color  White 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  15. Small push button for chimes
    Panasonic Small push button for chimes
    For small forces
    Suitable for  1 switch box  Rated Current (A)  Rated Voltage (V)  30  Trusco Part No.  733-8007  Mass (g)  About 30  JIS Standard  C0920 IPX3  Type  For embedded / exposed mounting  Packaging  Packed  Specification  Rainproof type  Color  White 
    Rating:
    96%
    from S$5.49
    Min. 2 days
  16. Wireless chime door opening / closing sensor set
    ELPA (Asahi Electric) Wireless chime door opening / closing sensor set
    Easy to install because it is a wireless type that does not require wiring! Transmitters and receivers can be added according to the application. (Up to 8 transmitters can be registered and used for 1 receiver.) You can add as many receivers as you like to one transmitter. The range of radio wave... Read More
    Specification  ID code / 250,000 streets  Included Accessories  Mounting screw x 4 (Φ3 x 20mm)  Volume (dB)  Approx. 88 / 50cm  Radio Wave Reach (m)  About 120  Frequency Band (MHz)  313.625 (Specified low power equipment)  Operating Temperature Range (℃)  0~40 
    Rating:
    84%
    from S$85.99
    Min. 2 days
  17. Intercom System Indoor Handset
    Aiphone Intercom System Indoor Handset
    Combined intercom for 3, 5 and 10 stations Parent-child, mutual, and compound systems can be assembled according to the application. You can call between the base units directly by voice or by ringing tone, and you can answer at a distance. It is a one-call road type with a busy indicator light. ... Read More
    Dimensions, Width W x Height H x Depth D (mm)  131×160×51  Mass (g)  About 210  Call method  Alternate call type  Power Supply Voltage  Supplied from the main unit 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  18. Call grip button
    Aiphone Call grip button
    Remark  Antibacterial specification  Shape  Large button  Mass (g)  90  Cable Length (m)  1.5 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  19. Power adapter for parent-child intercom LEM-1
    Aiphone Power adapter for parent-child intercom LEM-1
    Output Current (mA)  200  Input capacity  5VA  Power Supply Voltage (V)  AC100/ 50/60Hz  Mass (g)  About 240  Color  Black  Output Voltage (V)  DC6V  Suitable Model  LEM-1、LEM-3  Shape  Plug type  Material  Resin 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  20. Master Unit for Master/Slave Intercom 1 Station
    Aiphone Master Unit for Master/Slave Intercom 1 Station
    Parent-child intercom Calls are made alternately by operating the buttons on the master unit for 1st and 3rd stations. The master unit has a call indicator light that shows which slave unit called it. Stores, kitchens, offices, etc. * AC power adapter (PS-6F) sold separately
    Call method  Alternate call type  Dimensions, Width W x Height H x Depth D (mm)  131×160×51 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  21. Call grip button
    Aiphone Call grip button
    Calling to the master unit by pressing the call button Pressing the emergency call button of the embedded slave unit Light emission of the phosphorescent part in a dark place * Luminescence due to phosphorescence gradually weakens * Luminescence time depends on the amount of phosphorescence
    Power Supply Type  Power cord type  Mass (g)  About 100  Cable Length (m)  1.5  Material  Self-extinguishing ABS resin 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  22. Wireless chime sensor set
    ELPA (Asahi Electric) Wireless chime sensor set
    Easy to install because it is a wireless type that does not require wiring! Transmitters and receivers can be added according to the application. (Up to 8 transmitters can be registered and used for 1 receiver.) You can add as many receivers as you like to one transmitter. A large push button tha... Read More
    Volume (dB)  Approx. 88 / 50cm  Operating Temperature Range (℃)  0~40  Number of key differences  250,000 streets  Frequency (MHz)  313.625  Radio Wave Reach (m)  About 120 
    from S$109.90
    Min. 2 days
  23. Super adsorption door chime
    Synergy Super adsorption door chime
    Easy to install! Perfect for glass and uneven doors Adsorption gel + Squeezing lever's intense suction suction cup type door chime. It can be attached not only to iron doors but also to aluminum and glass surfaces without an auxiliary plate. With conventional suction cups, it firmly adheres t... Read More
    Mass of Main Unit (g)  About 145  Dimension (mm)  Approx. 175 x 70 x 65  Diameter (Φmm)  Approx. 62 (Sucker) 
    Rating:
    50%
    from S$32.99
    Min. 2 days
  24. Melody sign
    Panasonic Melody sign
    100V type that can be wired directly from the lamp line without the need for batteries or transformers. Of course, the announcement is a refreshing melody.
    Service Life  100,000 times or more  Rated Power Consumption (W)  Volume (dB)  65 dB or more  Mass (g)  About 200  Current (mA)  Operation side / Approx. 1  Power Supply Type  Power cord type  Wiring Length  Up to 100m 
    Rating:
    80%
    from S$96.99
    Min. 2 days
  25. Melody signature 3 kinds of sounds 100V white
    Panasonic Melody signature 3 kinds of sounds 100V white
    Current (mA)  0.1 (operation side)  Service Life  100,000 times or more  Trusco Part No.  836-0047  Mass (g)  About 350  Color  White 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  26. Intercom master unit
    Aiphone Intercom master unit
    * Only the Minica intercom TD series can be connected. Install the power adapter (PS-12A or PS-1225A) near the center of the system. To use the paging function, a paging adapter (PD-2) and paging amplifier (PG-10B) are required. One doorphone adapter (DE-U) is required for each entrance slave uni... Read More
    Material  ABS resin  Color  Egg white and gray two-tone  Applicable box  JIS1 switch box  Call method  Phone-type simultaneous call 
    from S$129.90
    Min. 2 days
  27. Call grip button (Cord length 3m)
    Aiphone Call grip button (Cord length 3m)
    Mass (g)  80  Material  Self-extinguishing ABS resin 
    from S$54.99
    Min. 2 days
  28. Arcapo 4 type corrugated hook set
    LIXIL (Shin Nikkei) Arcapo 4 type corrugated hook set
    Set Contents  Main unit (H8NETC723) x 10 
    from S$14.99
    Min. 2 days
  29. Wireless chime receiver
    ELPA (Asahi Electric) Wireless chime receiver
    Easy to install because it is a wireless type that does not require wiring! Transmitters and receivers can be added according to the application. (Up to 8 transmitters can be registered and used for 1 receiver.) You can add as many receivers as you like to one transmitter. A large push button tha... Read More
    Operating Temperature Range (℃)  0~40  Outer dimensions, Width W x Height H x Depth D (mm)  142×80×29  Number of key differences  250,000 streets  Frequency (MHz)  313.625  Radio Wave Reach (m)  About 120  Volume (dB)  Approx. 88 / 50cm  Mass (g)  Approximately 138 (excluding batteries)  Included Accessories  Mounting screw x 2 (Φ3 x 20mm)  Color  White 
    Rating:
    87%
    from S$44.99
    Min. 2 days
  30. Entrance Doorbell
    Aiphone Entrance Doorbell
    Call / call to the master unit by pressing the call button * Do not block the drain hole. * The base units that can be connected are TM (-T) and WA-1M (-T). * Compatible sign post: Panasonic SP type, SS type, GS type, Unisus block type, Unisus block slim type (Sold separately pedestal CTR-7900 i... Read More
    Mass (g)  About 200  Color  Black (Flannel Black)  Applicable box  JIS1 switch box  Call method  Loud call  Material  Self-extinguishing ABS resin  Power Supply Voltage  Supplied from the main unit  Shape  Wall mounting type 
    Rating:
    95%
    from S$53.99
    Min. 2 days
  31. Melody Sign
    Panasonic Melody Sign
    Play a beautiful melody or ping pong. It is a melody phone for indoor use.
    Battery Life  10 times a day for about 1 year  Height (mm)  120  Mass (g)  175  Volume (dB)  68 or more  Trusco Part No.  733-7973  Width (mm)  90  Rated Voltage  DC1.5V (AA battery x 1)  Power Supply Type  Dry cell type  Color  White 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  32. Wireless chime set without battery
    ELPA (Asahi Electric) Wireless chime set without battery
    Easy to install because it is a wireless type that does not require wiring! Just plug the receiver into an outlet, and the transmitter generates electricity with the force of pushing, so no batteries are required. Since the push button is waterproof, it can be used around water such as in the bat... Read More
    Included Accessories  1 sucker mounting sticker  Frequency (MHz)  314.8 (Specified low power equipment)  Power Supply  Receiver AC100V 50 / 60Hz  Outer dimensions, Width W x Height H x Depth D (mm)  [Receiver] Approximately 57 * 106 * 39  Radio Wave Reach (m)  Prospect: about 90  Volume (dB)  Approx. 85 / 50cm (maximum)  Operating Temperature Range (℃)  0~40 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  33. Parent-child intercom wall-mounted set (AC power plug type)
    Aiphone Parent-child intercom wall-mounted set (AC power plug type)
    The master unit calls the slave unit at the same time. * Calls cannot be made between handset units.
    Power Consumption (W)  [Parent machine] up to 2 / standby 0.5  Power Supply  AC100V power plug type 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  34. DECT wireless TV door phone
    ELPA (Asahi Electric) DECT wireless TV door phone
    Easy installation. No wiring required between the entrance camera and the monitor. Wide-angle and zoom allows you to clearly see the faces of visitors. Check in color even at night. Easy to see and safe with backlight compensation.
    Wireless Communication System  1.9GHz DECT compliant method  Working Distance Range (m)  About 100m  Subject illumination  [Child unit] 2Lx  Water Resistant  [Child unit] IPX4 (splashproof type) 
    Rating:
    60%
    from S$339.90
    Min. 2 days
  35. Shutter stick
    WAKI Shutter stick
    This product is a product for lowering the shutter. * Please refrain from using the product for any purpose other than lowering the shutter.
    Material  Steel 
    Rating:
    95%
    from S$32.99
    Min. 2 days
  36. Wireless intercom extension cordless handset
    ELPA (Asahi Electric) Wireless intercom extension cordless handset
    This product cannot be used alone. Please use in combination with the separately sold WIP-5150SET. You can talk in both directions. You can call all at once. No wiring required! Since it is rechargeable, you can carry and use up to 4 units.
    Operating Ambient Temperature (℃)  0~40  Wireless Communication System  1.9GHz DECT compliant method  Recharging Time (hours)  About 15  Tone  Chime sound: 3 types  Communication distance (m)  Outlook: Approximately 100 
    from S$76.99
    Min. 2 days
  37. Gas / CO alarm
    Aiphone Gas / CO alarm
    It is possible to connect a housing information version, etc. to give an alarm to a remote location. After turning on the power, perform an automatic initial inspection for 30 seconds. Operation can be confirmed by the inspection function. It notifies you of abnormalities such as gas, CO, breakdo... Read More
    Operating Temperature Range (℃)  0 to 50 ° C (no condensation)  Alarm sound / volume  70dB / m or more  Power Supply Voltage  AC100V 50/60Hz  Mass (g)  About 145  Material  Case: Self-extinguishing PC / ABS resin  Power Supply Type  Power supply direct connection type  Detection Device  Semiconductor type  Color  White 
    from S$169.90
    Min. 2 days
  38. Melody Sign W
    Panasonic Melody Sign W
    Play a beautiful melody or ping pong. It is a melody phone for indoor use.
    Battery Life  10 times a day for about 1 year  Width (mm)  100  Height (mm)  135  Mass (g)  195  Trusco Part No.  733-7981  Rated Voltage (V)  DC1.5 (AA battery x 1)  Power Supply Type  Dry cell type  Color  White 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  39. Battery intercom
    OHM ELECTRIC Battery intercom
    A simple battery-powered intercom. The buzzer volume can be adjusted in three stages: large, medium, and small, depending on the room conditions. It has a battery indicator that lights up when you pick up the handset. Anyone can easily install it. Ideal for homes, offices, etc.
    Included Accessories  Wall base (2), Wood screw (4)  Method  (Call) IC electronic sound  Output (mW)  60  Power Supply Type  Dry cell type  Wiring Connection  2-wire (non-polar)  Call method  Simultaneous call by handset 
    Rating:
    72%
    from S$78.99
    Min. 2 days
  40. Inaho bell
    HILOGIK Inaho bell
    Entrance door chime bell doorbell series
    Rating:
    100%
    from S$28.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 834

Set Ascending Direction