All Category

Sheets / Films

View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction
  1. Screening sheet
    Asahipen Screening sheet
    The silhouette cannot be seen from the outside. Freely re-paste. It can be easily applied to flat and uneven surfaces without using water. It is easy to re-paste and can be removed cleanly. Helps prevent scattering. It has the effect of hiding the silhouette so that it cannot be seen from the out... Read More
    Sheet Length (mm)  900  Adhesive  Acrylic resin 
    Rating:
    56%
    from S$19.99
    Min. 2 days
  2. Mademilan (mekakushi wood)
    GIKEN (Kawaguchi Giken) Mademilan (mekakushi wood)
    A blindfold for the surface grid that protects your privacy refreshingly. It is a sticking type blinding material that can be easily attached to lattice bars such as windows and balconies. It is very convenient because it comes in a variety of sizes and can be cut freely in length.
    Rating:
    93%
    from S$39.99
    Min. 2 days
  3. Magic mirror insulation film
    Lintec Commerce Magic mirror insulation film
    In the summer, it reflects the heat of sunlight like a mirror, and in the winter, it keeps the room temperature like a thermos. 63% reduction in air conditioner operating power! Cut your eyes with the magic mirror effect! Cuts 99% or more of harmful UV (ultraviolet rays) that does not scatter eve... Read More
    Color  Silver  Heat Resistance Temperature (℃)  80 
    Rating:
    40%
    from S$22.99
    Min. 2 days
  4. Thermal insulation sheet for glass
    Asahipen Thermal insulation sheet for glass
    Effectively cuts the sun's rays. Brightens the atmosphere of the room. Since it is an adsorption type, it can be easily pasted, easily peeled off, and re-pasted as many times as you like. Since no adhesive is used, there is no concern that the adhesive will remain on the glass surface when pe... Read More
    Rating:
    75%
    from S$46.99
    Min. 2 days
  5. A cover sheet that does not reflect a silhouette that can be placed on any glass
    Lintec Commerce A cover sheet that does not reflect a silhouette that can be placed on any glass
    It can be attached to various types of glass. General "transparent glass", "netted glass" to prevent the spread and scattering of fire due to fire, "double glazing" with two pieces of glass, which is increasing recently. It can also be attached to translucent "r... Read More
    Heat Resistance Temperature (℃)  80  Horizontal (cm)  90 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  6. Heat shield sheet for uneven glass
    Lintec Commerce Heat shield sheet for uneven glass
    It can be attached to uneven glass! It is a heat shield sheet. It can also be attached to meshed glass with iron wire and double glazing, which is also called pair glass. Prevents radiant heat from summer sunlight from entering the room. You can hide the inside of the room so that it cannot be se... Read More
    Heat Resistance Temperature (℃)  80  Horizontal (cm)  90  Color  White 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Window decoration sheet that allows air to escape easily (ground glass type)
    Meiwa Window decoration sheet that allows air to escape easily (ground glass type)
    A new structure window decoration sheet that allows air to easily escape. Easy to apply without water, peel off cleanly, and use again!
    UV Protection  0.99 
    from S$15.99
    Min. 8 days
  8. Magic mirror with multi-layer glass insulation film
    Lintec Commerce Magic mirror with multi-layer glass insulation film
    Stick it from the outdoors! It is a heat insulating film for outside sticking. It is a heat insulating film for external attachment that can be attached to "wired glass" and "multi-layer (pair) glass" containing iron wire that could not be attached due to the risk of heat crac... Read More
    Color  Silver  Heat Resistance Temperature (℃)  80 
    Rating:
    87%
    from S$27.99
    Min. 2 days
  9. Window Blind Sheet Made by Mademiran Polica
    GIKEN (Kawaguchi Giken) Window Blind Sheet Made by Mademiran Polica
    Impact resistance is about 200 times that of the same thickness glass, about 30 times that of acrylic, and about 3 times that of the conventional Madomilan. Attached to windows such as balconies, bathrooms, and kitchens where the line of sight is a concern.
    Width (mm)  55  Included Accessories  Saw blade for cutting 
    Rating:
    91%
    from S$48.99
    Min. 2 days
  10. Transparent thermal barrier film
    Lintec Commerce Transparent thermal barrier film
    Achieves energy saving effect without changing the original texture of glass! Even though it is transparent, it absorbs the heat of sunlight and improves the cooling effect! Air conditioner operating power is reduced by 10%! Summer utility bills are also reduced! Cuts harmful UV (ultraviolet rays... Read More
    Heat Resistance Temperature (℃)  80  Color  Clear 
    from S$17.99
    Min. 2 days
  11. Glass scattering prevention film
    WAKI Glass scattering prevention film
    Recommended for those who put a film for the first time! Surface resin coating Disaster prevention film The film is not easily scratched! Highly transparent! Film that prevents glass from splattering For cupboards, small windows, mirrors, cabinets With a dictionary of fun illustrations [This is d... Read More
    Dimensions, Length L x Width W (mm)  460X1000  Thickness (μm)  50  Included Accessories  Spray stock solution, sticking spatula 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  12. Window film
    3M Window film
    The chic and easy-to-use frosted exterior and a wide variety of colors change the exterior of the building and at the same time protect the privacy of its users. It also has a glass shatterproof effect and an ultraviolet ray blocking function. Building glass design, blindfold effect, shatterproof... Read More
    Material  Polyester film 
    from S$3,899.00
    Min. 7 days
  13. Anti-scattering film
    MonotaRO Anti-scattering film
    Prevents glass from scattering. For preventing glass from scattering. * Do not use for any other purpose. * Do not attach to uneven glass or cracked glass.
    Function  About 85% UV cut  Material  PET  Color  Transparent  Thickness (μm)  60 
    Rating:
    85%
    from S$8.19
    Min. 2 days
  14. Shading/Heat Rejection Film
    MonotaRO Shading/Heat Rejection Film
    By cutting the sun's rays, the temperature rise in the room is suppressed. Since it blocks about 96% of ultraviolet rays, it prevents the product from burning and fading. As it is a smoke type, it is also effective for privacy protection. Easy to install using water. It also has the effect of... Read More
    Thickness (mm)  0.065  Shielding coefficient  0.74  Width (m)  0.96  Visible Light Transmittance (%)  13.7  Length (m)  UV Transmittance (%)  3.7  Solar radiation absorption rate (%)  43.3  Solar radiation transmittance (%)  50.1  Adhesion Strength (N/25mm)  6.1 (to glass)  Solar reflectance (%)  6.6  Material  Polyester film  Color  Smoke (black) 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  15. UV cut glass scattering prevention sheet
    Asahipen UV cut glass scattering prevention sheet
    The glass is less likely to break, and even if it breaks, glass fragments are less likely to scatter. Since it cuts about 99% of UV rays, it has the effect of preventing fading and discoloration of furniture, tatami mats, carpets, etc. This product meets the standard values according to JIS A 575... Read More
    Sheet length (cm)  180  Adhesive  Acrylic resin  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Krija 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  16. Anti-Scattering Film
    IRIS OHYAMA Anti-Scattering Film
    A shatterproof film that prevents shattering when the glass breaks. Since the film is transparent, it does not obstruct the view. Ideal for window glass, cupboards, glass cases, etc. For preventing glass from scattering in the event of a disaster.
    Material  PET  Thickness (μm)  50 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  17. Glass scattering prevention sheet
    nitoms Glass scattering prevention sheet
    A transparent type shatterproof sheet that does not scatter even if the glass breaks. With 99% UV protection, you can rest assured that the sun is strong. * Wired glass, etc. cannot be used because the glass may break due to temperature changes (temperature difference between the inside and outsi... Read More
    Material  Polyester 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  18. Decorative film for windows (sand)
    NAKAGAWA CHEMICAL Decorative film for windows (sand)
    This is a glass sandblasted film. The glue is also removable and has excellent processing performance and construction performance. Ideal for window surfaces, partition blindfolds and designs.
    Thickness (mm)  0.012  Width (m)  1.01  Mass (kg)  1.5  Mass (g)  Length (m)  Material  Vinyl chloride resin film 
    Rating:
    96%
    from S$64.99
    Min. 2 days
  19. Glass scattering prevention sheet for uneven glass
    nitoms Glass scattering prevention sheet for uneven glass
    It can be easily installed just by pasting it. With UV cut function, it has a sun protection effect. Since the sheet is transparent, it does not obstruct the view. Uses an adhesive that does not easily leave adhesive residue. Prevents glass from scattering. * Cannot be used for wire-reinforced gl... Read More
    Material  Polycarbonate  Dimensions, W (mm) x L (m)  960×1.8  Mass (g)  660  Trusco Part No.  389-1810  Thickness (mm)  0.2 
    Rating:
    71%
    from S$48.99
    Min. 2 days
  20. Scotchtint Window Film Transparent Shatterproof
    3M Scotchtint Window Film Transparent Shatterproof
    Comfortable and safe by the window. [Scattering prevention AB effect] Satisfying JIS A5759 glass shatterproof performance (symbol A, symbol B). [UV cut effect] It has the effect of reducing sunburn (fading) of furniture and products caused mainly by ultraviolet rays. * The color of the product ma... Read More
    Certification number  Fire protection certification NM-2949  Film thickness (μm)  76  Series  Scotch tint 
    Rating:
    80%
    from S$38.99
    Min. 5 days
  21. Anti-scattering film
    3M Anti-scattering film
    A film that clears various shatterproof tests specified by JIS A 5759. Even if the glass breaks in the event of a disaster, the broken glass pieces are kept attached to the film to prevent the glass from scattering. It's a transparent film, so you can hardly tell that it's pasted. It also... Read More
    Specification  Inner paste type  2018 Trusco page  9 1242  Material  Polyester film 
    from S$19.99
    Min. 2 days
  22. Energy-saving cover sheet that can be peeled off
    Lintec Commerce Energy-saving cover sheet that can be peeled off
    You can re-paste it as many times as you like! Blinding sheet It can be stuck on and peeled off smoothly, leaving no glue! Adsorption type sheet can be brightly blinded by refraction of light. Cuts harmful UV (ultraviolet rays) by 95% or more (UV cut maximizes the ability when the entire surface ... Read More
    Heat Resistance Temperature (℃)  60  Horizontal (cm)  90 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  23. Scotch tint window film Anti-reflection film cut type
    3M Scotch tint window film Anti-reflection film cut type
    Thickness (mm)  0.076  Material  Polyester film 
    from S$32.99
    Min. 2 days
  24. Madimilan
    GIKEN (Kawaguchi Giken) Madimilan
    With strong adhesive tape, it can be easily attached by simply sticking it on a grid bar, and protects privacy from line-of-sight pollution.
    Length (mm)  700  Included Accessories  Saw blade for cutting 
    Rating:
    83%
    from S$36.99
    Min. 2 days
  25. Clear film that cuts 99.5% of ultraviolet rays
    Lintec Commerce Clear film that cuts 99.5% of ultraviolet rays
    A film that gently softens the sun and blocks 99.5% of ultraviolet rays. It is a film that cuts 99.5% of both UV-A and UV-B waves from the ultraviolet rays that enter through the window just by sticking it on the glass. The natural color like sunglasses gently softens the sunlight. Since it is a ... Read More
    Horizontal (cm)  200  Heat Resistance Temperature (℃)  80 
    Rating:
    30%
    from S$27.99
    Min. 2 days
  26. Window decoration sheet (energy saving mirror type)
    Meiwa Window decoration sheet (energy saving mirror type)
    Energy-saving mirror type that can be attached to wire-reinforced glass and paired glass. For improving the efficiency of summer cooling and winter heating
    Material  (Protective film) 100% polyester resin  UV Protection  0.99  Material (Surface)  100% polyester 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  27. Window decoration sheet GLC
    Meiwa Window decoration sheet GLC
    Since it does not use adhesive, it can be pasted, peeled off, and pasted again. It can also be attached to paired glass and wire-reinforced glass. Just by pasting a film, it captures light and shines with the expression of processing a real glass pattern. It has a blindfold effect and is ideal fo... Read More
    Thickness (mm)  0.25  UV Transmittance (%)  1 or less  Heat Resistance Temperature (℃)  60  Color  Clear  Specification  UV cut rate 99%  Material  Vinyl chloride resin 
    from S$22.99
    Min. 2 days
  28. Decorative sheet for glass
    Asahipen Decorative sheet for glass
    Brightens the atmosphere of the room. Since it is an adsorption type, it can be easily pasted, easily peeled off, and re-pasted as many times as you like. Since no adhesive is used, there is no concern that the adhesive will remain on the glass surface when peeled off. Since it blocks about 90% o... Read More
    Rating:
    90%
    from S$13.99
    Min. 5 days
  29. Squeegee for window decoration sheet
    Meiwa Squeegee for window decoration sheet
    Smooth air bleeding and crimping!
    Material  Low density polyethylene (LDPE) 
    Rating:
    80%
    from S$2.29
    Min. 2 days
  30. Condensation Water Absorption Sheet for Window Glass
    Lintec Commerce Condensation Water Absorption Sheet for Window Glass
    For measures against dew condensation on windows! The checkered pattern keeps the room dark! Since it is a special adhesive type, it is easy to apply and does not leave any residue when peeled off. Adhesive glue type that allows air to escape easily, so it is easy to paste and can be easily paste... Read More
    Horizontal (cm)  90 
    from S$9.99
    Min. 2 days
  31. Diaubert
    Innovex (formerly Dio Kasei) Diaubert
    A blindfold for the balcony. Install it so that it passes through the grid-shaped handrail. It is effective for privacy protection and wind protection on the balcony. If the vertical and horizontal size is too large, you can adjust it to some extent by folding it back. A balcony railing that can ... Read More
    Dimension (m)  0.8×1.8  Length (cm)  180  Height (cm)  80  Trusco Part No.  819-4858  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver gray 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  32. Glass sheet pasting set
    Asahipen Glass sheet pasting set
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  33. Glass scattering prevention film
    Nomura Tec Glass scattering prevention film
    Just stick it on the glass surface of the cupboard or bookshelf and it will prevent the glass and pottery from scattering from the tableware in the unlikely event of an earthquake. * Cannot be used for unevenness, pickpockets, patterned glass, etc.
    Material  Polyester film  Included Accessories  Spatula 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  34. Refreshing eyes
    Seiki Hanbai Refreshing eyes
    It cuts the line of sight from the outside while taking in light and wind. Can be attached to any of the metal and wooden lattices. Since it is a combination of double-sided tape and a fixing belt, it can be fixed more firmly than conventional products. Since two conventional panels are integrall... Read More
    Rating:
    94%
    from S$36.99
    Min. 2 days
  35. Glass scattering prevention film for uneven glass
    WAKI Glass scattering prevention film for uneven glass
    Put peace of mind! Glass shatterproof film For uneven glass such as bathrooms for earthquake and typhoon disaster prevention! "Glass shatterproof film unevenness" is effective in preventing the scattering of uneven glass such as meshed glass and molded glass. In addition, it is a transl... Read More
    Thickness (μm)  130 
    Rating:
    20%
    from S$24.99
    Min. 2 days
  36. Bathroom blindfold sheet (can be stuck on uneven surface)
    Meiwa Bathroom blindfold sheet (can be stuck on uneven surface)
    Bathroom blindfold sheet that can be attached to uneven surfaces
    UV Protection  0.99 
    Rating:
    40%
    from S$17.99
    Min. 6 days
  37. Film sticking spray
    Lintec Commerce Film sticking spray
    Necessary items for film construction on window glass When pasting a film on a glass surface, etc., it is possible to prevent air bubbles from appearing just by spraying in advance. Air and water can be easily drained between the film and the glass, and the film can be attached neatly. It is used... Read More
    Acidic / Alkaline  Weakly alkaline  Quantity to Use  About 3m 2  Capacity (mL)  300 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  38. Anti-scattering film for glass
    Hikari Anti-scattering film for glass
    Attach it to window glass, cupboards, etc. to prevent the glass from scattering due to earthquakes or disasters. UV processing cuts ultraviolet rays with a spatula that is convenient for mounting
    Thickness (μm)  50  Specification  For glass  Material  Polyester 
    from S$12.99
    Min. 2 days
  39. Glass scattering prevention sheet for uneven surface
    nitoms Glass scattering prevention sheet for uneven surface
    Thickness (mm)  0.2  Width (m)  0.48  Length (m)  1.8  Mass (g)  326  Trusco Part No.  441-8328  Color  Gray 
    from S$25.99
    Min. 2 days
  40. Scotchtint Window Film Silver 18AR
    3M Scotchtint Window Film Silver 18AR
    Comfortable and safe by the window. When exposed to light, it has a mirror-like appearance. [Solar radiation adjustment effect] It has the effect of reducing the amount of sunlight and sunlight entering the room. It is even more effective and has a shielding coefficient of less than 0.4 (JIS A 57... Read More
    Certification number  Fire protection certification NM-2949  Film thickness (μm)  77  Series  Scotch tint 
    Rating:
    80%
    from S$64.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction