All Category

Blinds

A blind is a cover that is attached to a window that can rotate the slats and control the light from the window for sunshade and blindfolding. The most popular blind is a blind with a safety hook. The safety hook is a mechanism that can be released when a certain load is applied, preventing children and the elderly from getting caught in the cord loop and wrapping around the cord. In addition, there are lifting strings and poles. For energy saving and power saving, slat blinds with heat insulation are recommended. A skirt is attached to the top of the blind to prevent light leakage.

Other Related Pages

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. 1800x1380mm blinds
    ESCO 1800x1380mm blinds
    Thickness (mm)  0.14  Length (m)  1.38  Width (m)  1.8  Material  Slat: Aluminum, Bracket: Steel  Color  White 
    from S$259.90
    Min. 4 days
  2. Blind aluminum
    MonotaRO Blind aluminum
    It is a standard size product of aluminum blinds. For adjusting the light near the window or blindfolding. * Cannot be attached to the curtain rail. * The attached wood screws are for wood only. It can only be attached to the wood. * The thickness of the base is 2 cm or more. * Do not use near fi... Read More
    Blade Thickness (mm)  0.16  Blade Width (mm)  25  Color  Ivory 
    Rating:
    84%
    from S$13.99
    Min. 2 days
  3. Aluminum blinds Carino
    Osaka Spirit Aluminum blinds Carino
    Comes off with a safety safety hook. The safety hook that comes standard with the operation code is designed to come off when a certain load is applied. Prevents children and the elderly from getting caught in the operation-cord loop or wrapping around the body. * The attached wood screws are for... Read More
    Blade Width (mm)  25  Series  Carino  Color  Ivory 
    Rating:
    87%
    from S$38.99
    Min. 2 days
  4. Easy installation Pleated blinds that can be cut to your preferred size
    YAMAZEN Easy installation Pleated blinds that can be cut to your preferred size
    Easy to apply, pleated blinds. Even when the curtains are closed, the outside light enters moderately, supporting the creation of a comfortable space. Easy installation with double-sided tape without making holes in the window frame. Can be cut to the size of your choice and used. Use the include... Read More
    Length (mm)  (Current) 1800  Mass (g)  180  Material  Polyester 
    Rating:
    100%
    from S$32.99
    Min. 16 days
  5. Aluminum blind thiorio thermal barrier coat
    Tachikawa Kikou Aluminum blind thiorio thermal barrier coat
    Energy saving and power saving effect with slats with heat shielding effect! With a skirt that prevents light from leaking from the top of the blinds Adopting a supple slats that are hard to break Easy to attach to the curtain rail with the attached metal fittings With the attached parts, you can... Read More
    Width (cm)  128  Height (cm)  183  Blade Width (mm)  25  Color  Ivory  Type  Thermal barrier coat  Series  Tiorio 
    Rating:
    100%
    from S$129.90
    Min. 12 days
  6. Colt Blind 25-2 Bathroom W1000 × H1200
    TOSO Colt Blind 25-2 Bathroom W1000 × H1200
    A highly water resistant blind that uses water resistant parts.
    Width (cm)  100  Blade Width (mm)  25  Height (cm)  120  Color  Snow white 
    from S$199.90
    Min. 13 days
  7. Blind Veneal 15 W600 × H300
    TOSO Blind Veneal 15 W600 × H300
    Standard type of one-pole operation. A versatile blind that can be used with a variety of windows.
    Type  One pole type  Color  Snow white  Height (cm)  30  slat width (mm)  15  Width (cm)  60 
    from S$159.90
    Min. 13 days
  8. Aluminum blind Tiorio
    Tachikawa Kikou Aluminum blind Tiorio
    Height (cm)  180  Width (cm)  70  Color  Ivory 
    from S$169.90
    Min. 6 days
  9. 880x1380mm blinds
    ESCO 880x1380mm blinds
    Thickness (mm)  0.14  Width (m)  0.88  Length (m)  1.38  Material  Slat: Aluminum, Bracket: Steel  Color  White 
    from S$159.90
    Min. 4 days
  10. 600x1380mm blinds
    ESCO 600x1380mm blinds
    Thickness (mm)  0.14  Width (m)  0.6  Length (m)  1.38  Material  Slat: Aluminum, Bracket: Steel  Color  White 
    from S$139.90
    Min. 4 days
  11. Shading / heat shielding net (border type)
    TASCO Shading / heat shielding net (border type)
    Hook  (Number of accessories) 4 
    Rating:
    100%
    Discontinued
  12. Shading / heat shielding net
    TASCO Shading / heat shielding net
    For summer heat and power saving measures. Effectively lowers the sensible temperature in the room. Uses fibers that reflect and diffuse sunlight to provide light-shielding and heat-shielding effects. It improves the cooling effect of the air conditioner by reducing and blocking the light that en... Read More
    Dimension (m)  2×4  Hook  (Number of accessories) 6 
    Discontinued
  13. Pleated screen perre 25 one chain type
    Tachikawa Blind Pleated screen perre 25 one chain type
    Trusco Part No.  100-2305 
    Discontinued
  14. Vertical type blind line drape 100 standard type
    Tachikawa Blind Vertical type blind line drape 100 standard type
    Trusco Part No.  100-2301 
    Discontinued
  15. Wooden Blind Foretia 50R
    Tachikawa Blind Wooden Blind Foretia 50R
    Trusco Part No.  100-2306 
    Discontinued
  16. Customized Blind After Beat 50R
    Tachikawa Blind Customized Blind After Beat 50R
    Trusco Part No.  100-2304 
    Discontinued
  17. Interior blind silky
    Tachikawa Blind Interior blind silky
    Trusco Part No.  100-2308 
    Discontinued
  18. Perfect silky
    Tachikawa Blind Perfect silky
    Trusco Part No.  100-2300  Series  Perfect silky 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction