All Category

Roller Shades

A roll screen is a type of curtain that is used for shading and partitioning. A mechanism that opens and closes a normal curtain that opens and closes by pulling a string while pulling up a cloth while winding it in a roll, or by lowering it. There are two main types of "strings" for opening and closing, one is a pull cord type and the other is a chain type. The pull cord type is a mechanism that automatically winds up to the top with a little pull and looks smart. The chain type has the advantage that it is easy to manually stop the curtain at the desired position.
View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. 900x2000mm roll screen
    ESCO 900x2000mm roll screen
    Thickness (mm)  0.61  Width (m)  0.9  Length (m)  Type  Chain operation type  Color  Cream  Material  Fabric: Polyester, Bracket: Steel 
    from S$159.90
    Min. 4 days
  2. Roll screen Tiorio
    Tachikawa Kikou Roll screen Tiorio
    Pull cord type
    Color  Ivory  Type  Plain  Series  Tiorio 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  3. Thermal barrier roll screen
    Innovex (formerly Dio Kasei) Thermal barrier roll screen
    -A roll screen with excellent heat insulation and reflectivity for heat rays. -A chain type that can be opened and closed lightly. -Because it is made of chemical fiber, there is no need to worry about rot or mold. -Has a ventilation property that allows the air to pass through refreshingly. It i... Read More
    Shading Rate (%)  69  Dimensions, Width W x Length L (cm)  92×198  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$56.99
    Min. 6 days
  4. 600x1800mm roll screen
    ESCO 600x1800mm roll screen
    Width (m)  0.6  Thickness (mm)  0.61  Length (m)  1.8  Type  Chain operation type  Color  Cream  Material  Fabric: Polyester, Bracket: Steel 
    from S$139.90
    Min. 4 days
  5. Heat shut cool shade
    Innovex (formerly Dio Kasei) Heat shut cool shade
    -A roll screen with excellent heat insulation and reflectivity for heat rays. -A chain type that can be opened and closed lightly. -Because it is made of chemical fiber, there is no need to worry about rot or mold. -Has a ventilation property that allows the air to pass through refreshingly. It i... Read More
    Specification  (Heat insulation effect) 42%  UV Protection  86%  Shading Rate (%)  92  Dimensions, Width W x Length L (cm)  92×180  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Leaf pattern green 
    Rating:
    80%
    from S$53.99
    Min. 6 days
  6. 1800x2000mm roll screen
    ESCO 1800x2000mm roll screen
    Thickness (mm)  0.61  Width (m)  1.8  Length (m)  Type  Chain operation type  Color  Cream  Material  Fabric: Polyester, Bracket: Steel 
    from S$289.90
    Min. 4 days
  7. Roll screen artis
    Osaka Spirit Roll screen artis
    It is a basic color development. It can also be used as a partition.
    Color  Ivory  Material  Polyester 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction