Balcony Related
The area around the balcony is the interior, storage, and eaves around the veranda. It can be installed outdoors like a wooden deck or garden light to provide a support means to enhance your lifestyle. LED-type garden lights can be installed cordlessly because they emit sunlight into energy, and can be used in large gardens. The storeroom is made of polypropylene or aluminum, and there are many types. For wood decks that are often exposed to UV light and rain, it is a good idea to select materials that are highly weather resistant.
Other Related Pages
- MonotaRO Artificial Turf Roll TypeThe roll type can be cut to the desired length. It has a hole for drainage and is permeable. Construction is easy because the turf surface is wound inward. For entrances, balconies, rooftops, stores, etc. For passages in construction and construction sites. For preventing mud splashes and puddles... Read MoreSpecification With water permeability Type Permeability Material Polypropylene Color (Front) Green (Back) Black
- IRIS OHYAMA Home Locker WideA horizontal type that is ideal for effective use of eaves and empty spaces. Two half-sized steel shelves are included. The shelves can be attached to either the left or right side at five heights. Free layout is possible according to the size of the stored items. Two-tier stacking is possible by... Read MoreMaterial Polypropylene steel Color Brown
- ESCO 900x520x1550mm storageMaterial Body: Polypropylene, Shutter: PVC Number of Shelves (pieces) 3 (fixed 1 / movable 2)from S$779.90Min. 3 days
- Watanabe Industry Artificial grass System Turf RJoint is possible with one touch. It can also be removed, which is convenient when changing the layout. The soft touch allows you to walk barefoot. As a joint-type artificial turf or joint mat to be laid on rooftops, balconies, entrances, amusement parks, etc.Color Green
- MonotaRO Garden Light Stainless Steel Solar LEDAdopting SMD chip, it is about 3 times brighter than the conventional product! The stainless steel housing prevents rust and has a beautiful appearance. It is a solar light that charges sunlight in the daytime and turns on automatically when it gets dark. Since it is solar-charged, it can be inst... Read MoreMass (g) 190 Structure Assembly type Light Source High brightness white LED LED Color White Number of LED (pieces) 1
- MonotaRO Artificial Lawn Roll, Real TypeA realistic type of popular artificial turf is now available! A solid 35mm thickness, about 14700 hits / m 2 orthodox school! A realistic texture is expressed by mixing lush turf, young turf, withered turf, and young wavy turf! The longest turf is processed into a C shape, so it is hard to settle... Read MoreSpecification With water permeability Material PP+PE Screw Number per Hardware Approx.14700 / m 2
- TRUSCO Artificial grassIt is a general-purpose type artificial turf that can be easily installed with the artificial turf surface wound inward. For passages, rooftops, terraces, etc. at construction sites.Color Green
- Takayama Shelf Bracket for slide storage half modeMaterial Hot dip galvanized steel sheet
- MonotaRO Tile woodgrain joint typeIt is a joint type tile that can produce a wood grain texture. You can easily lay it down and make it look like a wooden deck. As it is a mixed material of wood and resin, it has excellent weather resistance. The back side has a resin-based structure, so you don't have to worry about drainage... Read More
- Watanabe Industry Artificial grass ShivaxJoint construction can be done easily, drainage is good, and cushioning is excellent. Contains anti-static and anti-aging agents. It lasts about 3 times longer than conventional products. Joint artificial turf laid on rooftops, balconies, entrances, amusement parks, etc.Material EVA resin Mass (g) 300
- TRUSCO Artificial grass holding pinIt can be used to fix artificial turf. Since the tip of the pin is sharp, it is easy to insert and it is green and inconspicuous. For holding artificial turf.Material Steel Color Green Mass (g) 140 2018 Trusco page 9 0614
- YAMAZAKI (CONDOR) Condor Wakakusa UnitEasy to clean! Maintenance-free artificial turf joint mat Yamazaki Sangyo An artificial turf mat that reproduces the soft feel and green of young grass. For both indoor and outdoor use. Turn your rooftop, veranda, and garden into a relaxing space with greenery and a children's playground. It ... Read MoreMaterial LLDPEOR metallocene PE Color Green
- TERAMOTO Unit Turf α (Alpha) 300 (Professional)It has heat resistance that does not easily shrink or deform even in direct sunlight in the summer, and the discharge chop prevents static electricity. It is a joint type that is easy to apply, has excellent cushioning and drainage, and there is almost no risk of discoloration or rot. Special ant... Read MoreColor Green
- KISHIMA 2 sets of 2WAY specifications of solar light outdoor implantation / putting typeGround light that does not require construction. 2-way specification of "place" and "insert" that you can choose how to use. Solar rechargeable type that does not require wiring. For lighting the entrance, garden, and parking lot. As a garden light, garden solar light, ground ... Read MoreBattery 1.2V 600mAh x 1 LED Color Lamp colour Rechargeable Battery Type Nickel-metal hydride battery AA Luminous Flux (Lm) 15 Number of LED (pieces) 8 Waterproof Protection Grade IP65
- IRIS OHYAMA Pulse Type Solar LightBrightness UP! Energy-saving LED is used, and it is an earth-friendly product that does not require electricity and wiring because it is charged by sunlight. Lighting time is about 7 hours. (When charging for 8 hours or more in direct sunlight ・ Lighting time varies depending on geographical loc... Read More
- Watanabe Industry Joint-type artificial turf, special edgeJoint is possible with one touch. * Cannot be used for joint turf from other manufacturers.Color Green
- TAKASHO Solar lightA set of 2 rechargeable batteries for replacement solar lights.
- KISHIMA Garden Light Solar Outdoor 4way SpecificationA 4-way solar garden light that can be used according to the garden (1: stationary type, 2: S-shaped hook that can be hung, 3.4: stick that can be selected in 2 heights). A solid design that looks like a lighting fixture used in a room. A warm light like a light bulb overflowing from a glass shad... Read MoreMaterial Steel, glass, plastic LED Color Lamp colour Waterproof Protection Grade IPX3
- IRIS OHYAMA Pulse Type Solar Light GSL-222It is a pulsed solar light that charges with daytime sunlight. It is an earth-friendly product that does not require electricity and wiring. Lighting time is about 7 hours. It uses 4 LEDs. It uses a 3-stage long reflector, so it has excellent brightness.Mass (g) 303
- Watanabe Industry Artificial grass brushing turfA mud and snow removal mat with a strong thick brush built into the lawn. There is little clogging and it surely removes dirt from the soles. It is strong in extremely cold regions and has excellent flexibility. Joint type artificial turf laid at the entrance, passage, etc.Material EVA resin Color Green Mass (g) 260
- ESCO 910mmx1m artificial grassEasy-to-use cut type.Material Front: Polypropylene, Back: SBR coating
- Joto Techno Small stepIncluded Accessories Bolt and nut set 1 bag Material JC Color Light gray
- IRIS OHYAMA Garden Solar LightIt is a solar light that charges the sunlight in the daytime and turns on automatically. It is an earth-friendly product that does not require electricity and wiring. Lighting time is about 5 hours. (When charging for 8 hours or more in direct sunlight ・ Lighting time varies depending on geograp... Read MoreMass (g) 170 Light Source High brightness white LED x 1
- Trade one Stainless Solar Garden Light GraceIt charges with a solar panel in the daytime and automatically lights up when it gets dark! Height can be adjusted in 2 steps. Outdoors, gardening * The product may be damaged or deformed if an excessive force or strong impact is applied.Color Silver
- TAKASHO Low bolt dedicated controller 36WRated primary voltage: AC100V. Rated secondary voltage: DC12V. Since the lighting equipment is automatically turned on and off, it has an illuminance sensor, which detects the darkness and turns on automatically at night. In the morning, it detects the brightness and turns it off automatically. I... Read MoreSpecification Light sensor / light-out timer Material Polycarbonate / vinyl chloride resin Mass (g) About 500
- TAKASHO Solar High Power Uplight Type 2By using high-power LEDs, we have achieved brightness that was not possible with conventional solar lights. Since the light body and solar panel are separated, it can be installed even in the shade. * Assembly typeMaterial Polypropylene, aluminum, ABS resin Mass (g) About 700 LED Color Lamp colour timer 6 hours OFF Number of LED (pieces) 1
- TAKASHO 5m extension cord for low bolt garden lightsIt is used when the cord of Takasho Low Bolt Light is not long enough or when connecting the junction plug and the controller.Material Vinyl chloride resin Rated Voltage (DC V) 12
- TAKASHO 3-way cable for outdoor use 1500WFor outdoor lighting such as illuminations. An extension cable with a cap that branches from one outlet to two outlets. A durable and safe double coating. * Finished productSpecification Three-way Material Vinyl chloride resin Mass (g) About 600 Maximum Power Consumption (W) About 1500from S$54.99Min. 2 days
- Toshiba Lighting & Technology LED garden light, gatepost light lamp separateIt is a garden light that colors the garden and entrance. * Lamps and poles are sold separately. Separate electrical work is required.Protection Class IP23 Applicable lamp LDA5L-G/40W
- Joto Techno House stepEliminates inconvenient steps in the sweep-out window and the kitchen! Because it is used for the whole body, it is safe and secure with a sturdy material !! In the play equipment case, in the disaster prevention goods case, in the gardening goods case, in the tool case
- YAMAZEN Outdoor Interlocking Tiles (Artificial Wood Type) for BalconyCeramic-like artificial wood panel that reproduces the texture of pottery. Since it is made of wood, it overcomes the drawback of being heavier and more fragile than ceramic tiles. Lightweight and easy to lay down. Approximately 1/3 lighter than pottery (compared to our conventional products). Us... Read More
- KISHIMA LED Solar Garden LightEnergy saving without using electricity by solar charging. It can be carried anywhere and is very useful in camping and outdoors. When it gets dark due to solar charging, the fairy lights in the antique bottle shine brilliantly. At night, when it gets dark, the LED light turns on automatically. W... Read MoreMaterial Glass, steel, rubber LED Color Lamp colour Waterproof Protection Grade IPX3
- EARTH MAN LED garden sensor lightDry battery type that does not require wiring and is easy to install. Detects the movement of people in a dark place and automatically turns on and off. Brightness sensor lights only when it is dark Battery lasts a long time. For indoor and outdoor foot lights.Operating Ambient Temperature (℃) 5~40 Detection Device Infrared detection type
- Watanabe Industry Almost natural grassArtificial turf with the texture of natural turf. The density of the turf is high, and it is hard to settle even if you step on it. It has a hole for drainage and is permeable. Verandas, gardens, stores, construction sites, etc. * Due to the characteristics of the product, it may expand and contr... Read MoreColor (Front) Green, (Back) Black Material (Front / Back) Polyethylene / synthetic rubber (SBR)
- TERAMOTO Unit Turf αIt is a domestic product and quality-oriented artificial turf. As a join type artificial turfMass (g) 196
- JIPON Artificial grass SAn artificial turf that is easy to fit and hard to come off due to its unique joint structure. When connecting, you can check the joint with a bubble wrap and a sound. On the rooftop or balcony * Do not use in places with high temperatures (70 ° C or higher). * In summer, it may undulate if it is... Read MoreMaterial Ethylene vinyl acetate resin (EVA) Color Green Mass (g) 240from S$10.99Min. 2 days
- IRIS OHYAMA Mini lockerA compact storage box ideal for use in narrow spaces such as balconies. Convenient for storing beer containers, gardening supplies, leisure and sporting goods, etc. A commercially available combination lock can be used to prevent theft. * Customer assembly.
Filter by categories