All Category

Garden Light Options

View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Low bolt dedicated controller 36W
    TAKASHO Low bolt dedicated controller 36W
    Rated primary voltage: AC100V. Rated secondary voltage: DC12V. Since the lighting equipment is automatically turned on and off, it has an illuminance sensor, which detects the darkness and turns on automatically at night. In the morning, it detects the brightness and turns it off automatically. I... Read More
    Cable Length (m)  About 0.5  Specification  Light sensor / light-out timer  Mass (g)  About 500  Material  Polycarbonate / vinyl chloride resin  Dimensions, Width W x Depth D x Height H (mm)  Approx. 110 × 43 × 112 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  2. 3-way cable for outdoor use 1500W
    TAKASHO 3-way cable for outdoor use 1500W
    For outdoor lighting such as illuminations. An extension cable with a cap that branches from one outlet to two outlets. A durable and safe double coating. * Finished product
    Cable Length (m)  About 1.1  Maximum Power Consumption (W)  About 1500  Mass (g)  About 600  Specification  Three-way  Material  Vinyl chloride resin 
    from S$54.99
    Min. 2 days
  3. Hikari Novation extension cord with branch connector
    TAKASHO Hikari Novation extension cord with branch connector
    Anyone can easily light up their home in a fashionable extension cord and branch connector for the "Hikari Novation" series. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Material  Vinyl chloride resin  Dimensions, Width W x Depth D x Height H (cm)  (Branch connector) 5.5 x 2 x 6.5  Operation Environment  Outdoors  Cable Length (m)  About 5 
    from S$32.99
    Min. 2 days
  4. 572271 Replacement battery for solar light
    IRIS OHYAMA 572271 Replacement battery for solar light
    Contains 2 nickel metal hydride batteries (1.2V / 1000mAh). It can be used for all solar lights made by Iris Ohyama.
    Mass (g)  36  Trusco Part No.  125-6303  Material  Nickel, hydrogen  Dimensions, Diameter x Height H (Φmm x mm)  14×50 
    from S$17.99
    Min. 2 days
  5. Hanging stick
    KISHIMA Hanging stick
    Height can be adjusted in 3 steps (37 cm / 58 cm / 80 cm). Height-adjustable hanging stick. A type that is used by inserting it into the ground. Since the support is divided into 3 parts, the height can be adjusted in 3 steps, and you can use it at your favorite height. As garden light, interior ... Read More
    Height (mm)  (Adjustable) 370/580/800  Mass (kg)  0.2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  125×10×800  Suitable for  Etoile series  Material  Steel  Color  antique gold 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  6. 2 branch cable for outdoor use 1500W
    TAKASHO 2 branch cable for outdoor use 1500W
    For outdoor lighting such as illuminations. An extension cable with a cap that branches from one outlet to two outlets. A durable and safe double coating. * Finished product
    Mass (g)  About 500  Material  Vinyl chloride resin  Maximum Power Consumption (W)  About 1500  Specification  Two or  Cable Length (m)  About 1 
    from S$43.99
    Min. 2 days
  7. 4 branch cord for low bolt garden lights
    TAKASHO 4 branch cord for low bolt garden lights
    It is a branch cord that can connect up to 4 Takasho low bolt lights. Please use it together with the low bolt light body and the dedicated controller. Four lights can be connected at intervals of about 50 cm, 1 m, 1 m, and 50 cm. * Finished product
    Material  Vinyl chloride resin  Mass (g)  About 200  Cable Length (m)  About 3  Rated Voltage (V)  DC12 
    from S$25.99
    Min. 2 days
  8. Tree Light Additional Light
    TAKASHO Tree Light Additional Light
    Anyone can easily light up their home in a fashionable "Hikari Novation" series Light for adding wooden light. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Mass (kg)  About 0.5  Dimensions, Width W x Depth D x Height H (cm)  About 8.5 × 8.5 × 25 
    from S$75.99
    Min. 2 days
  9. Hikari novation extension cord
    TAKASHO Hikari novation extension cord
    An extension cord for the "Hikari Novation" series that anyone can easily light up their home in a fashionable way. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Mass (kg)  About 0.3  Operation Environment  Outdoors  Length (m)  About 5  Material  Vinyl chloride resin 
    from S$24.99
    Min. 2 days
  10. Light for additional light
    TAKASHO Light for additional light
    Anyone can easily light up their home in a fashionable manner. "Hikari Novation" series Lights for adding light to the ground. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Mass (kg)  About 0.6  Dimensions, Width W x Depth D x Height H (cm)  About 13 × 13 × 26 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  11. Junction plug for low bolt garden lights
    TAKASHO Junction plug for low bolt garden lights
    It is used as a branch to connect multiple Takasho low bolt lights to one controller. Supports up to 5 branches. * Finished product
    Mass (g)  About 100  Material  Vinyl chloride resin  Dimensions, Width W x Depth D x Height H (mm)  About 120 × 120 × 21  Rated Voltage (V)  DC12 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  12. Hikari Novation Controller
    TAKASHO Hikari Novation Controller
    A controller for the "Hikari Novation" series that anyone can easily light up their home in a fashionable way. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Acceptable power (W)  (Maximum) 24.5  Primary Voltage  (Rating) AC100V, 50 / 60Hz  Secondary Voltage  (Rating) DC12V3A  Mass (kg)  About 0.6  Dimensions, Width W x Depth D x Height H (cm)  About 11.5 × 5 × 11  Waterproof  IPX3  Operation Environment  Outdoors  Material  Polycarbonate, vinyl chloride resin 
    from S$58.99
    Min. 9 days
  13. Hikari Novation Controller Stand
    TAKASHO Hikari Novation Controller Stand
    A controller stand for the "Hikari Novation" series that anyone can easily light up their home in a fashionable way. * Please use it by leaning against the wall in a stable place. * Make sure that it is stable before using it with the controller. This product cannot be delivered to priv... Read More
    Mass (kg)  About 0.25  Dimensions, Width W x Depth D x Height H (cm)  About 14.5 × 15 × 45.5  Material  Steel, stainless steel, synthetic rubber 
    Rating:
    100%
    from S$32.99
    Min. 9 days
  14. Light for wall light
    TAKASHO Light for wall light
    Anyone can easily light up their home in a fashionable manner. "Hikari Novation" series A light for adding light to the wall. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Mass (kg)  About 0.5  Dimensions, Width W x Depth D x Height H (cm)  About 8.5 × 8.5 × 24 
    from S$75.99
    Min. 9 days
  15. LED garden light short pole
    Toshiba Lighting & Technology LED garden light short pole
    * Lamps are sold separately. Separate electrical work is required.
    Rated Voltage (V)  AC100 
    from S$199.90
    Min. 7 days
  16. 7-way outlet for outdoor use 1500W
    TAKASHO 7-way outlet for outdoor use 1500W
    An outdoor outlet that can be used for illuminations. One outlet to seven. Easily connect motif lights and illuminations outdoors with few outlets. * Finished product
    Material  Vinyl chloride resin  Mass (g)  About 1500  Cable Length (m)  About 5  Maximum Power Consumption (W)  About 1500  Specification 
    from S$119.90
    Min. 9 days
  17. Hikari Novation Replacement Light Bulb
    TAKASHO Hikari Novation Replacement Light Bulb
    Anyone can easily light up their home in a fashionable way. Replacement light bulb 3W for the "Hikari Novation" series. This product cannot be delivered to private homes. Only corporate names can be delivered. Please note.
    Dimensions, Width W x Depth D x Height H (cm)  About 5 × 5 × 5.5  Material  Aluminum 
    from S$27.99
    Min. 9 days
  18. Stainless steel + spike option + for BH1000 series
    Goriki Island Stainless steel + spike option + for BH1000 series
    Optional spikes for Goriki Island exterior lights BH1000 / BH1000LOW / BH1012. The lighting can be installed vertically by piercing the ground. Please use this product in combination with the BH1000 series or BH1012 series. From stores, hotels and guest houses to detached houses and condominiums ... Read More
    Diameter x height (mm)  80×170  Color  Black  Finish  Matte black finish  Material  Stainless steel 
    from S$76.99
    Min. 10 days
  19. Extension cable for outdoor use 1500W
    TAKASHO Extension cable for outdoor use 1500W
    An extension cable with a cap that can be used for outdoor lighting such as illuminations. A durable and safe double coating. * Finished product
    Material  Vinyl chloride resin  Maximum Power Consumption (W)  About 1500 
    from S$43.99
    Min. 9 days
  20. Brass pole option + for BH1000MINI/SLIM series
    Goriki Island Brass pole option + for BH1000MINI/SLIM series
    Exterior light pole for BH1000mini / BH1000slim. Please combine this product with BH1000mini or BH1000slim and use it as an entrance light to be installed in the garden or approach. From antique and retro stores, hotels and guest houses to detached houses and condominiums * Cylinder and lighting ... Read More
    Base diameter (Φmm)  120  Included Accessories  Mounting screw  Material  Brass 
    from S$289.90
    Min. 5 days
  21. Brass pole option + for BH1000 series
    Goriki Island Brass pole option + for BH1000 series
    Pole for exterior lights BH1000 and BH1012. Please use this product in combination with the BH1000 series or BH1012 series. From antique and retro stores, hotels and guest houses to detached houses and condominiums * Cylinder and lighting are sold separately as options.
    Base diameter (Φmm)  170  Material  Brass  Included Accessories  Mounting screw 
    from S$339.90
    Min. 5 days
  22. Brass bracket lamp option + for BH1000 series
    Goriki Island Brass bracket lamp option + for BH1000 series
    Optional bracket for Goriki Island exterior lights BH1000 / BH1000LOW / BH1012. The lighting can be installed vertically on the wall. Please use this product in combination with the BH1000 series or BH1012 series. From stores, hotels and guest houses to detached houses and condominiums for antiqu... Read More
    Dimensions, Width W x Height H x Depth D (mm)  114×74×158  Included Accessories  Mounting screw  Material  Brass 
    from S$199.90
    Min. 10 days
  23. Cylindrical LED bracket
    Toshiba Lighting & Technology Cylindrical LED bracket
    Brightness, spread, and light color can be customized in various ways. We have a lineup of two types, one-sided light distribution and two-sided light distribution, and it is possible to wash the upper, lower, and upper and lower light distribution according to the installation environment. Becau... Read More
    LED Life (Hours)  40000  Energy Consumption Efficiency (Lm/W)  67.3  Rated Voltage (V)  AC100  Protection Class  IP23 
    from S$329.90
    Min. 5 days
  24. Barry Light
    KOIZUMI Barry Light
    It suppresses glare in the irradiation direction.
    Mass (kg)  0.1  Compatible Equipment  AU49047L~AU49049L  Material  Aluminum (painted) 
    from S$57.99
    Min. 8 days
  25. Exterior light (DC24V)
    KOIZUMI Exterior light (DC24V)
    from S$16.99
    Min. 8 days
  26. Outlet box
    TAKASHO Outlet box
    You can safely use the power connection part of the illuminations and garden lights. Just set the tap or plug and the connection part will be rainproof. * Finished product
    Dimensions, Width W x Depth D x Height H (mm)  About 400 × 330 × 150  Mass (g)  About 900  Protection Class  IP55 (JIS dust-proof jet type)  Material  Polypropylene / silicone  Specification  water resistant 
    Discontinued
  27. Cad Plaza
    Toshiba Lighting & Technology Cad Plaza
    Applicable pole diameter (Φmm)  89.1, 4.5m above ground  Finish  Dark brown  Height (mm)  270  Output width (mm)  230  Mass (kg)  Pole  Insert 167mm 
    Discontinued
  28. LED security light 10VA mounting bracket
    Toshiba Lighting & Technology LED security light 10VA mounting bracket
    Suitable Model  LEDG-78926L-LS1 
    Rating:
    100%
    Discontinued
  29. Extension cable
    JAPPY Extension cable
    Dedicated material for exterior lighting for easy construction without qualification as an electrician An extension cord for connecting a garden light for easy construction.
    Specification  With waterproof connector 
    Discontinued
  30. Trance
    JAPPY Trance
    Dedicated material for exterior lighting for easy construction without qualification as an electrician Dedicated power supply for garden lights for easy construction.
    Width (mm)  210  Height (mm)  277  Length (mm)  65  Color  White  Material  plastic 
    Discontinued
  31. Replacement battery for solar light
    IRIS OHYAMA Replacement battery for solar light
    Two nickel cadmium batteries (1.2V / 900mAh) can be charged and discharged about 500 times.
    Dimensions, Width W x Depth D x Height H (mm)  14×-×50  Mass (g)  42 
    Discontinued
  32. Street lamp renewal LED lamp (separate power supply) 57W power supply unit
    Toshiba Lighting & Technology Street lamp renewal LED lamp (separate power supply) 57W power supply unit
    Operating Temperature Range (℃)  -20~40  Output Current (A)  0.43  Mass (g)  1.3  Applicable pole diameter (Φmm)  114.3 or higher  Dimension (mm)  305×77×60.5  Lead wire (mm)  700  Rated Voltage (V)  AC100/200/242  Specification  Lightning surge 15kV (common mode)  Material (Main Unit)  Steel plate, aluminum 
    Discontinued
  33. Power case
    JAPPY Power case
    Dedicated material for exterior lighting for easy construction without qualification as an electrician A joint box for branch connection of garden lights for easy construction.
    Width (mm)  172  Length (mm)  172  Cable Length (m)  3.151  Height (mm)  52  Specification  Joint box, rainproof type  Color  White  Material  plastic 
    Discontinued
  34. Low bolt transformer
    TAKASHO Low bolt transformer
    With brightness sensitivity adjustment
    Voltage (V)  100  Mass (kg)  About 0.5  Cable Length (m)  About 0.5  Material (Main Unit)  Polycarbonate 
    Discontinued
  35. Street lamp renewal LED lamp (separate power supply) 28W power supply unit
    Toshiba Lighting & Technology Street lamp renewal LED lamp (separate power supply) 28W power supply unit
    Operating Temperature Range (℃)  -20~40  Output Current (A)  0.49  Mass (g)  1.3  Applicable pole diameter (Φmm)  114.3 or higher  Dimension (mm)  305×77×60.5  Lead wire (mm)  700  Rated Voltage (V)  AC100/200/242  Specification  Lightning surge 15kV (common mode)  Material (Main Unit)  Steel plate, aluminum 
    Discontinued
  36. LED fixture waterproof bracket
    Toshiba Lighting & Technology LED fixture waterproof bracket
    Mass (kg)  1.2  Suitable Model  Ceiling, wall (vertical / horizontal)  Input current (mA)  87  Protection Class  IP23 moisture proof  Power Consumption (W)  8.2  Average Color Rendering Index (Ra)  80  Correlated Color Temperature (K)  5000  Dimming method  Impossible  Rated Voltage (V)  AC100  Energy Consumption Efficiency (Lm/W)  60.3  Luminous Flux (Lm)  495 
    Rating:
    40%
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction