All Category

Artificial Grass Rolls

Artificial grass rolls are mat materials that reproduce the appearance and elasticity of turf grass. It consists of a surface layer made of polypropylene or vinyl material and a backing made of synthetic rubber. The feature is that the safety and comfort of the feet can be secured without losing the aesthetic appearance. For this reason, there are a wide range of places to use such as cleaning activities, passages at construction sites, and displays for indoor facilities. There are various types of products, such as those with excellent weather resistance suitable for outdoor use, those with flameproof performance that can be used safely indoors, and those that are particular about the color and texture of turfgrass. Choose the right product based on the location, purpose, and period of use.
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Artificial Turf Roll Type
    MonotaRO Artificial Turf Roll Type
    The roll type can be cut to the desired length. It has a hole for drainage and is permeable. Construction is easy because the turf surface is wound inward. For entrances, balconies, rooftops, stores, etc. For passages in construction and construction sites. For preventing mud splashes and puddles... Read More
    Color  (Front) Green (Back) Black  Length (m)  20  Width (mm)  910  Thickness (mm)  About 7  Type  Permeability  Material  Polypropylene  Specification  With water permeability  Dimensions when Folded (mm)  Φ450mm × 1000mm when winding 
    Rating:
    94%
    from S$129.90
    Min. 2 days
  2. Artificial Lawn Roll, Real Type
    MonotaRO Artificial Lawn Roll, Real Type
    A realistic type of popular artificial turf is now available! A solid 35mm thickness, about 14700 hits / m 2 orthodox school! A realistic texture is expressed by mixing lush turf, young turf, withered turf, and young wavy turf! The longest turf is processed into a C shape, so it is hard to settle... Read More
    Thickness (mm)  35  Material  PP+PE  Screw Number per Hardware  Approx.14700 / m 2  Specification  With water permeability  Hole Spacing (mm)  Horizontal: 10-250, Vertical: 100 ± 20  Length (m)  10  Width (m) 
    Rating:
    96%
    from S$169.90
    Min. 2 days
  3. Artificial grass
    TRUSCO Artificial grass
    It is a general-purpose type artificial turf that can be easily installed with the artificial turf surface wound inward. For passages, rooftops, terraces, etc. at construction sites.
    Thickness (mm)  Width (mm)  910  Color  Green 
    Rating:
    88%
    from S$46.99
    Min. 2 days
  4. Almost natural grass
    Watanabe Industry Almost natural grass
    Artificial turf with the texture of natural turf. The density of the turf is high, and it is hard to settle even if you step on it. It has a hole for drainage and is permeable. Verandas, gardens, stores, construction sites, etc. * Due to the characteristics of the product, it may expand and contr... Read More
    Sheet Width (mm)  910  Thickness (mm)  10  Color  (Front) Green, (Back) Black  Material (Front / Back)  Polyethylene / synthetic rubber (SBR) 
    Rating:
    100%
    from S$249.90
    Min. 4 days
  5. Artificial grass (water-permeable type)
    Watanabe Industry Artificial grass (water-permeable type)
    An artificial turf made of polypropylene with water permeability and excellent weather resistance. For outdoor use such as construction, construction site passages, balconies, rooftops, and multipurpose facilities.
    Mass (kg)  15  Length (m)  20  Trusco Part No.  374-9908  Thickness (mm)  7.5  Width (mm)  910  Color  Green 
    from S$539.90
    Min. 2 days
  6. Artificial grass with grass protection sheet
    YAMAZEN Artificial grass with grass protection sheet
    "Real artificial turf with weed-proof sheet" that the weed-proof sheet is rolled together and integrated. Since the artificial turf and the weed-proof sheet are rolled together, it is easy to do one construction work. The weed-proof sheet has a 1.1 m wide border, so when laying multiple... Read More
    Length (mm)  (Shiba length) 35  Mass (kg)  Dimensions, Width W x Length L (m)  1×2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1100×2000×35 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  7. Wind Turf FT-170 92cm × 10m
    Watanabe Industry Wind Turf FT-170 92cm × 10m
    A roll type of molded turf with excellent weather resistance and durability. It is water permeable. By sticking the polyester net on the back side, you can also use adhesive or double-sided tape. Construction sites, roof terraces, sports facilities, etc.
    Length (m)  10  Thickness (mm)  17  Trusco Part No.  797-3004  Width (mm)  920  Color  Green 
    from S$489.90
    Min. 7 days
  8. R-2 Lawn roll
    Daiichi Sangyo R-2 Lawn roll
    from S$359.90
    Min. 6 days
  9. Artificial lawn KG3000S 910mmX20M
    Mizushima Industry Artificial lawn KG3000S 910mmX20M
    Mass (kg)  16.5  Length (m)  20  Trusco Part No.  449-7295  Thickness (mm)  Width (mm)  910  Color  Green 
    from S$449.90
    Min. 2 days
  10. Artificial grass
    ARAO Artificial grass
    The bright green color gives the site a sense of cleanliness. For preventing mud splashing around temporary houses and scaffolding.
    Dimensions, W (mm) x L (m)  910×20  Type  Reverse winding 
    from S$259.90
    Min. 5 days
  11. Artificial grass HC Turf
    HAGIHARA INDUSTRIES Artificial grass HC Turf
    By wrapping the artificial turf surface inward, you can easily and quickly lay the construction. It can be easily and easily installed on a balcony. The product is mainly made of polypropylene and is light. The color is close to that of natural grass. Securing pedestrian walkways at construction ... Read More
    Mass (kg)  16  Length (m)  30  Trusco Part No.  377-8657  Thickness (mm)  Width (mm)  910  Color  Green 
    from S$359.90
    Min. 2 days
  12. R-2  Lawn  Long
    Daiichi Sangyo R-2 Lawn Long
    from S$48.99
    Min. 6 days
  13. 910mmx30m artificial grass (water-permeable type)
    ESCO 910mmx30m artificial grass (water-permeable type)
    Esco Part No.  EA997RK-30 
    from S$539.90
    Min. 6 days
  14. Artificial turf (meat turf)
    EBM Artificial turf (meat turf)
    Thickness (mm)  About 12 
    from S$25.99
    Min. 4 days
  15. Mesh turf
    Sanwa Tsusho Mesh turf
    from S$389.90
    Min. 6 days
  16. Color turf
    DIATEX Color turf
    It is a product that has passed the Japan Fire Retardant Association. (NO.EO960207) For exhibition displays.
    Material  (Pile) Polypropylene (PP) (Backing) SBR  Length (m)  20  Thickness (mm)  Width (mm)  910 
    from S$449.90
    Min. 6 days
  17. Evac Turf UZ-89
    YAMAZAKI (CONDOR) Evac Turf UZ-89
    Mass (kg)  12  Length (m)  20  Trusco Part No.  322-0621  Thickness (mm)  6.5  Width (mm)  910  Color  Green 
    from S$329.90
    Min. 7 days
  18. Russell Turf
    Sanwa Tsusho Russell Turf
    Dimensions (mm x m)  920×20 
    from S$569.90
    Min. 6 days
  19. Color Turf CT70M
    Sensyu Sikimono Color Turf CT70M
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Dimensions (mm x m)  910×20 
    from S$549.90
    Min. 6 days
  20. Artificial grass
    Sensyu Sikimono Artificial grass
    Color  Green 
    from S$369.90
    Min. 6 days
  21. 910mmx20m artificial grass
    ESCO 910mmx20m artificial grass
    Esco Part No.  EA997RK-16 
    from S$389.90
    Min. 6 days
  22. Adhesive  JW-510
    TAKASHO Adhesive JW-510
    For adhesive fixing of joint sheets. * Adhesive JW-510 can be applied about 10m 2 with 5kg.
    from S$69.99
    Min. 9 days
  23. Large head nail  Green
    TAKASHO Large head nail Green
    Since the head is large (Φ24), it is easy to drive even on hard ground.
    Length (m)  Mass (g)  About 100  Diameter x length (mm)  Approximately Φ9 × 200  Material  Body: Steel, Head: PVC 
    from S$39.99
    Min. 9 days
  24. Joint sheet
    TAKASHO Joint sheet
    A sheet that joins artificial turf to each other. It also has the role of suppressing contraction. * Because the joint sheet also has the role of suppressing shrinkage on the artificial turf, be sure to use it when joining the artificial turf. At that time, be sure to fix it with adhesive.
    Width (cm)  30  Length (m)  50  Dimensions, Width W x Length L (cm x m)  About 30 × 50  Color  Black 
    from S$329.90
    Min. 9 days
  25. Joint sheet
    TAKASHO Joint sheet
    A sheet that joins artificial turf to each other. It also has the role of suppressing contraction. * Because the joint sheet also has the role of suppressing shrinkage on the artificial turf, be sure to use it when joining the artificial turf. At that time, be sure to fix it with adhesive.
    Width (cm)  30  Length (m)  50  Dimensions, Width W x Length L (cm x m)  About 30 x 25  Color  Black 
    from S$179.90
    Min. 9 days
  26. Flameproof Artificial Turf Roll Mat (Flameproof Performance Test Compliant Product)
    YAMAZEN Flameproof Artificial Turf Roll Mat (Flameproof Performance Test Compliant Product)
    Flameproof artificial turf that conforms to the flameproof performance test. It can be installed indoors and outdoors in public facilities, restaurants, nurseries, etc. Since it is a flameproof artificial turf that does not easily spread, it is safe and secure even at garden parties in the garden... Read More
    Width (m)  Height (mm)  40  Fineness (dtex)  7000  Color  Green  Length (mm)  Turf length: 40 
    from S$129.90
    Min. 8 days
  27. Real Artificial Turf
    YAMAZEN Real Artificial Turf
    A roll-type real artificial turf that does not require troublesome maintenance such as frequent lawn mowing, watering, and weeding. A roll type that is easy to spread and easy to use. Even a single woman can easily perform construction work just by laying it like a carpet. Comes with 6 U-shaped p... Read More
    Length (mm)  35 
    Discontinued
  28. Artificial grass
    IRIS OHYAMA Artificial grass
    Free from weeding work. No need to install a weed-proof sheet on the base. Eliminates the drain hole on the back of the artificial turf. New common sense of weed control! Weeds do not grow just by "laying" without the need for herbicides.
    Color  Green  Material  Polypropylene, polyethylene, SBR 
    Rating:
    20%
    Discontinued
  29. Artificial Turf
    Watanabe Industry Artificial Turf
    An artificial turf made of polypropylene that can be easily installed anywhere. For construction, construction site passages, balconies, rooftops, etc.
    Mass (kg)  18  Length (m)  30  Trusco Part No.  363-3322  Thickness (mm)  Width (mm)  910  Color  Green 
    Rating:
    90%
    Discontinued
  30. Artificial grass (with rubber)
    Watanabe Industry Artificial grass (with rubber)
    An artificial turf with rubber made of polypropylene that can be easily installed anywhere. Has excellent cushioning properties. For construction, construction site passages, balconies, rooftops, etc.
    Length (m)  25  Trusco Part No.  374-9894  Thickness (mm)  Width (mm)  910  Color  Green 
    Rating:
    100%
    Discontinued
  31. Super lightweight artificial grass roll
    YAMAZEN Super lightweight artificial grass roll
    Ultra-lightweight real artificial turf. Weight reduction is achieved by knitting the base cloth instead of latex. Because it is lightweight, even one woman can easily perform construction work when laying it. As it is a woven specification, it has excellent drainage compared to general artificial... Read More
    Discontinued
  32. Balcony carpet
    IRIS OHYAMA Balcony carpet
    Outdoor carpet. The balcony changes just by laying it down!・ Easy cleaning with a vacuum cleaner ・ Mold-proof processing ・ Weather resistance 5 years ・ Veranda reflection prevention.
    Material  Polypropylene, polyethylene, SBR  Height (mm)  Width (cm)  90 
    Discontinued
  33. Evac Turf S
    YAMAZAKI (CONDOR) Evac Turf S
    Discontinued
  34. Condor (artificial grass) Evac Turf SW width
    YAMAZAKI (CONDOR) Condor (artificial grass) Evac Turf SW width
    Trusco Part No.  736-9638 
    Discontinued
  35. Evac Turf US
    YAMAZAKI (CONDOR) Evac Turf US
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction