All Category

Mesh Fences

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Aluminum Border Fence
    YAMAZEN Aluminum Border Fence
    A full-scale aluminum border fence that can be easily DIYed. Made of aluminum, it is more durable than wood and does not require regular painting. Since the support is set, there is no need to connect to the support. Installation on the ground is OK if you use the attached metal fittings, and all... Read More
    Material  Aluminum 
    Rating:
    94%
    from S$96.99
    Min. 6 days
  2. Aluminum border fence
    YAMAZEN Aluminum border fence
    A stand for self-supporting dedicated to aluminum border fences. It can also be used as a movable tsuitate on a dedicated stand. Easy to install with screws. Made of aluminum, it is more durable than wood and does not require regular painting. Set contents: Dedicated stand x 2, Dedicated stand bo... Read More
    Mass (kg)  0.32  Dimensions, Width W x Depth D x Height H (mm)  185×182×25 
    from S$32.99
    Min. 2 days
  3. Natural wood accordion lattice
    YAMAZEN Natural wood accordion lattice
    Telescopic self-supporting accordion lattice. Since the width can be expanded and contracted, the fence can be easily installed anywhere. Since it is self-supporting, it can be used anywhere. As a telescopic partition, a simple fence, and a telescopic fence.
    Mass (kg)  2.5  Dimensions, Width W x Depth D x Height H (mm)  380-1200×300×730  Material  Natural wood cedar (oil-stained finish)  Range of Length Adjustment  Width 380-1200 
    Rating:
    85%
    from S$48.99
    Min. 7 days
  4. Aluminum accordion fence
    YAMAZEN Aluminum accordion fence
    A simple fence that just spreads out like an accordion. Convenient for simple gates and partition fences in the garden. The fence is made of aluminum, so it is light and does not rust easily. With stopper for fixing and anchor. As a garage, garage partition, aluminum fence, simple fence, telescop... Read More
    Dimensions, Width W x Depth D x Height H (mm)  310-2500×310×1035  Mass (kg)  5.4  Material  Fence = aluminum, leg = steel 
    Rating:
    100%
    from S$199.90
    Min. 7 days
  5. Aluminum planter fence
    YAMAZEN Aluminum planter fence
    A full-scale aluminum planter fence that can be easily DIYed. Made of aluminum, it is more durable than wood and does not require regular painting. A fashionable planter fence that can also be used as a blindfold. As a garden lattice, border fence, planter box, flowerbed fence. Also as a gate fen... Read More
    Time to Assemble  30-40 minutes 
    from S$199.90
    Min. 7 days
  6. Tremesh Single Joint Metal Fittings
    TAKASHO Tremesh Single Joint Metal Fittings
    Please use it when you need it additionally on site.
    Length (mm)  20  Width (mm)  21.5  Height (mm)  6.5  Material  SUS443J1 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  7. Royal Arrow Cap
    TAKASHO Royal Arrow Cap
    Cap for exclusive use of royal fence. * Delivery to private homes is not possible.
    Material  PVC resin  Color  White 
    from S$38.99
    Min. 9 days
  8. Tremesh single + end cap
    TAKASHO Tremesh single + end cap
    For edge treatment when cutting a panel.
    Height (mm)  12  Length (mm)  Width (mm)  Material  PVC 
    from S$12.99
    Min. 6 days
  9. Black Cap for American Fence Piles
    DAIMATSU Black Cap for American Fence Piles
    It becomes the cap attached to the stake for the Aerikan fence. Single pipe (Φ31.8) can also be used. stake cap * When driving the stake, the cap may crack if you hit it directly, so please use a counterweight.
    Height (mm)  27  Inner Diameter (Φmm)  32  Outer Diameter (Φmm)  34  Color  Black 
    from S$12.99
    Min. 2 days
  10. Hinge for American Fence
    DAIMATSU Hinge for American Fence
    It becomes the hinge (hinge) for exclusive use of the American fence to use for a fence and a pillar of 31.8mm in diameter. It is a simple specification that just sandwiches the fence and the pipe of the pillar with a hinge and fastens the bolt with an impact. When connecting fences in a stable s... Read More
    Mass (g)  400  Dimensions, Width W x Depth D x Height H (mm)  900×40×50  Material  Plating  Color  Silver 
    from S$27.99
    Min. 2 days
  11. 1.0x50.0m fence net (coarse)
    ESCO 1.0x50.0m fence net (coarse)
    Esco Part No.  EA952BF-1 
    from S$229.90
    Min. 6 days
  12. Ever art fence  Corner connecting parts   For 40 width
    TAKASHO Ever art fence Corner connecting parts For 40 width
    It is a member for Ever Art Fence Sencia. When connecting at corners, please use each corner part.
    from S$28.99
    Min. 7 days
  13. Ever Art Fence  Joint Sleeve
    TAKASHO Ever Art Fence Joint Sleeve
    It is a member for Ever Art Fence Sencia. When connecting at corners, please use each corner part.
    from S$9.69
    Min. 7 days
  14.  +40 prism set for Tremesh single
    TAKASHO +40 prism set for Tremesh single
    A prismatic set that uses two Tremesh singles. Pillar cap, pillar mounting bracket, and pillar attachment joint bracket are included.
    Length (mm)  40  Width (mm)  40  Material  Aluminum 
    from S$169.90
    Min. 6 days
  15. Royal New England Cap
    TAKASHO Royal New England Cap
    Cap for exclusive use of royal fence. * Delivery to private homes is not possible.
    Material  PVC resin  Color  White 
    from S$32.99
    Min. 9 days
  16. Ever Art Fence  Sencia Horizontal Louver  End Cover
    TAKASHO Ever Art Fence Sencia Horizontal Louver End Cover
    Ever Art Fence Sencia Edge cover for horizontal louvers. It is necessary when you cut down the fence and use two. The end cover is required if you want to truncate the fence and use two.
    Material  Aluminum alloy extruded profile 
    from S$46.99
    Min. 7 days
  17. Ever art fence  Corner parts with lattice
    TAKASHO Ever art fence Corner parts with lattice
    It is a member for Ever Art Fence Sencia.
    from S$44.99
    Min. 7 days
  18. Ever Art Fence  End Cap
    TAKASHO Ever Art Fence End Cap
    It is a member for Ever Art Fence Sencia. When connecting at corners, please use each corner part.
    from S$15.99
    Min. 7 days
  19. Ever Art Fence  Blinding Corner Parts
    TAKASHO Ever Art Fence Blinding Corner Parts
    It is a member for Ever Art Fence Sencia.
    from S$64.99
    Min. 7 days
  20. Royal Round Cap
    TAKASHO Royal Round Cap
    Cap for exclusive use of royal fence. * Delivery to private homes is not possible.
    Material  PVC resin  Color  White 
    from S$32.99
    Min. 9 days
  21. Ever Art Fence  Corner connecting parts
    TAKASHO Ever Art Fence Corner connecting parts
    It is a member for Ever Art Fence Sencia. When connecting at corners, please use each corner part.
    Material  AAS  Color  Stainless color 
    from S$27.99
    Min. 7 days
  22. U.S. Fence Joint Fittings
    DAIMATSU U.S. Fence Joint Fittings
    A joint fitting for American fences used to connect fences and fences, or to connect fences and single pipes (diameter 31.8, 42.7, 48.6 mm). Anyone can easily connect the fences because it is a simple specification that just clamps the pipes of each other's fences with joint metal fittings an... Read More
    Mass (g)  About 90  Material  Plating  Color  Silver 
    from S$11.99
    Min. 2 days
  23. 1.0x50.0m Fence net (fine)
    ESCO 1.0x50.0m Fence net (fine)
    Esco Part No.  EA952BF-2 
    from S$299.90
    Min. 6 days
  24. Ever Art Fence  Sencia Horizontal Panel  End Cover
    TAKASHO Ever Art Fence Sencia Horizontal Panel End Cover
    Ever Art Fence Sencia Edge cover for horizontal panel. It is necessary when you cut down the fence and use two. The end cover is required if you want to truncate the fence and use two.
    Material  Aluminum alloy extruded profile 
    from S$46.99
    Min. 7 days
  25. Ever Art Fence  Free Pole High Strength Specification
    TAKASHO Ever Art Fence Free Pole High Strength Specification
    It is a member for Ever Art Fence Sencia. It corresponds to the wind pressure resistance strength equivalent to "42m / s".
    Material  Aluminum alloy extruded profile 
    from S$54.99
    Min. 7 days
  26. Fixed base for American fence
    DAIMATSU Fixed base for American fence
    It becomes a base metal fitting for fixing a Φ48.6 pipe. It is fixed by inserting the pipe and tightening the nut with an impact. *Fences and joint fittings are sold separately. *We do not handle Φ48.6 pipes.
    Dimensions, Width W x Depth D x Height H (mm)  150×150×100  Mass (g)  About 800  Material  Plating  Color  Silver 
    from S$36.99
    Min. 12 days
  27. American Fence Latch
    DAIMATSU American Fence Latch
    It is a door latch exclusively for American fences that can be used for fences and pillars with a diameter of 31.8 mm. It is a simple specification that inserts it into the pipe of the pillar and tightens the nut with an impact. It can be easily locked by simply turning the front plate along the ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  115×95×50  Mass (g)  About 400  Material  Dob plating  Color  Silver 
    from S$28.99
    Min. 2 days
  28. American Fence Latch
    DAIMATSU American Fence Latch
    It is a door latch exclusively for American fences that can be used for fences and pillars with a diameter of 48.6 mm. It is a simple specification that pinches the pipe of the pillar and tightens the nut with an impact. *The fence, pillars, and joint fittings in the photo are sold separately. *W... Read More
    Dimensions, Width W x Depth D x Height H (mm)  135×40×50  Mass (g)  About 400  Material  Dob plating  Color  Silver 
    from S$32.99
    Min. 12 days
  29. Bracket Set for Notch
    TAKASHO Bracket Set for Notch
    Dedicated bracket set for royal fence cutting pillars.
    Material  PVC resin  Color  White 
    from S$35.99
    Min. 9 days
  30. Ever Art Fence  Free Pole
    TAKASHO Ever Art Fence Free Pole
    It is a member for Ever Art Fence Sencia. It corresponds to the wind pressure resistance strength equivalent to "34m / s".
    Material  Aluminum alloy extruded profile 
    from S$32.99
    Min. 7 days
  31. Tremesh single + 20 x 40 prism set
    TAKASHO Tremesh single + 20 x 40 prism set
    Tremesh single prism set. Pillar cap, pillar mounting bracket, and pillar attachment joint bracket are included. * Delivery to private homes is not possible.
    Width (mm)  20  Length (mm)  40  Material  Aluminum 
    from S$39.99
    Min. 6 days
  32. Mesh Single Wall Mounting Bracket
    TAKASHO Mesh Single Wall Mounting Bracket
    It is a metal fitting for attaching the Tremesh single to the wall surface.
    Length (mm)  10  Width (mm)  20  Height (mm)  50  Material  Stainless steel 
    from S$12.99
    Min. 6 days
  33. Aluminum border fence
    YAMAZEN Aluminum border fence
    Flat plate fixing bracket exclusively for aluminum border fences. Can also be used as a movable tsuitate with flat plate fixing brackets. Can be easily attached with bolts. As gate fences, awning fences, awning fences, blindfold fences, garden fences, gardening fences, louver lattices, aluminum f... Read More
    Mass (kg)  0.32  Time to Assemble  10-20 minutes  Dimensions, Width W x Depth D x Height H (mm)  185×182×25  Included Accessories  Dedicated flat plate bracket x 2 sets  Material  Steel 
    Discontinued
  34. Aluminum border fence
    YAMAZEN Aluminum border fence
    Veranda handrail fixing bracket for aluminum border fence. Ideal for blindfolding in condominiums and apartments. Also to prevent children from falling. Can be easily attached with bolts. As gate fences, awning fences, awning fences, blindfold fences, garden fences, gardening fences, louver latti... Read More
    Mass (kg)  0.7  Time to Assemble  10-20 minutes  Dimensions, Width W x Depth D x Height H (mm)  285×88×130  Material  Steel 
    Discontinued
  35. Set of 2 lattices with natural wood planter
    YAMAZEN Set of 2 lattices with natural wood planter
    Planter box with lattice. A set of 2 deals. Create a stylish space in your garden. With a lattice, it can also be used as a partition.
    Dimensions, Width W x Depth D x Height H (mm)  715×310×1500  Time to Assemble  20-30 minutes  Material  Natural wood cedar (oil stain painting)  Mass (kg)  Inner Dimensions, Width W x Depth D x Height H (mm)  (Planter) 671 × 256 × 185 
    Discontinued
  36. Artificial tree fence
    IRIS OHYAMA Artificial tree fence
    It is a blindfold fence using artificial wood. Lattice parts can be used. Because it uses synthetic resin wood, it has the texture of natural wood, but it is a fence that is resistant to corrosion and has high weather resistance.
    Mass (g)  6910  Dimensions, Width W x Depth D x Height H (mm)  900×39×800  Color  Gray 
    Discontinued
  37. Stylish fence
    Asahi Koushin Stylish fence
    A modern artificial wooden fence. Ideal for garden accents and flowerbed decorations. Fashionably decorate your garden. Two types of fence patterns. Flat: Flat surface without grooving and simple design Fence boards are narrower and more numerous than urban. Urban: Design with horizontal grooves ... Read More
    Time to Assemble  20-30 minutes  Set Contents  Stylish fence 1590 × 1, connecting screw  Dimensions, Width W x Depth D x Height H (mm)  900×48×1800  Material  Artificial wood, aluminum 
    Discontinued
  38. [With reason] Aluminum border fence
    YAMAZEN [With reason] Aluminum border fence
    A full-scale aluminum border fence that can be easily DIYed. Made of aluminum, it is more durable than wood and does not require regular painting. Since the support is set, there is no need to connect to the support. Installation on the ground is OK if you use the attached metal fittings, and all... Read More
    Commodity condition  * Reasonable (unused / exterior)  Mass (kg)  6.7  Material  Aluminum  Color  White  Nominal dimension (cm)  Width 90 x height 180 
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction