All Category

Garage Related

The area around the garage is equipment such as a garage, carport, and bicycle storage. Stops and chains are also indispensable items around the garage, and it is recommended to choose a durable material that is resistant to damage even when exposed to weather such as stainless steel or steel. By providing appropriate equipment, you can also achieve the purpose of strengthening security and realizing a safe home.
View : Grid List
Filter

Items 1 - 40 of 304

Set Ascending Direction
  1. 1.2mmx 5m Victor chain (made of stainless steel)
    ESCO 1.2mmx 5m Victor chain (made of stainless steel)
    Esco Part No.  EA980SM-52 
    from S$36.99
    Min. 6 days
  2. Plastic chain box
    HILOGIK Plastic chain box
    Chain / Chain Series
    Rating:
    95%
    from S$78.99
    Min. 2 days
  3. Baliker  Pillar type (steel)
    Tei-kin Baliker Pillar type (steel)
    The most standard type of varicar called "cylinder". Baking coating improves weather resistance.
    Material (Support Pillar)  Steel 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  4. Double ring
    Nissa Chain Double ring
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Surface Treatment  Nickel 
    Rating:
    70%
    from S$3.09
    Min. 2 days
  5. Link C type chain
    Nissa Chain Link C type chain
    Material  Iron 
    from S$38.99
    Min. 2 days
  6. Baliker Horizontal (Steel)
    Tei-kin Baliker Horizontal (Steel)
    A standard type varicar horizontal type that emphasizes safety and functionality while being simple. Made of steel that can be used in a variety of locations and applications. Baking coating improves weather resistance.
    Material (Support Pillar)  Steel  Finish  Yellow baking 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  7. Excellent Bali Car  Post (Steel)
    Kataoka Sangyo Excellent Bali Car Post (Steel)
    * Anchor and base are not included.
    Specification  Fixed type  Material / Finish  Steel / baked paint  Shape  With hooks on both sides 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  8. Spring snap
    Nissa Chain Spring snap
    Reference Operating Load (kg)  Dimension B (mm)  Surface Treatment  Nickel  Material  Zinc die casting 
    from S$3.59
    Min. 2 days
  9. Barrier Pillar type (stainless steel)
    Tei-kin Barrier Pillar type (stainless steel)
    The most standard type of barriker called "cylinder". The material is rust-resistant, so it can be used in harsh environments exposed to rain and snow.
    Material (Support Pillar)  Stainless steel  Finish  Hairline 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  10. Mantel chrome chain
    Nissa Chain Mantel chrome chain
    Surface Treatment  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  11. Excellent Baliker Post (Stainless Steel)
    Kataoka Sangyo Excellent Baliker Post (Stainless Steel)
    * Anchor and base are not included.
    Specification  Fixed type  Material / Finish  Stainless / Hairline  Shape  With hooks on both sides 
    Rating:
    75%
    from S$169.90
    Min. 2 days
  12. Barrica vertical type (stainless steel replacement support)
    Tei-kin Barrica vertical type (stainless steel replacement support)
    A cap made by drawing a stainless steel plate. Prevents a large amount of earth and sand and rainwater from entering the gap during storage. Cap and rubber packing that absorbs the shock when trampled by a car and prevents the pillars from sinking.
    Dimension t (mm)  2.0  Finish  Hairline  Material (Support Pillar)  Stainless steel 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  13. Key ring
    Nissa Chain Key ring
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Surface Treatment  Nickel 
    from S$2.79
    Min. 2 days
  14. ring
    Nissa Chain ring
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Surface Treatment  Unichrome 
    from S$2.89
    Min. 2 days
  15. Chain stand  SF11  SV
    MITSUGIRON Chain stand SF11 SV
    A smart chain stand that can be easily installed at home. Use it as a parking lot partition to prevent unwanted parking. It can also be used as a bollard pole. It is also effective for designating sections / sections for guiding people, presenting no-entry, and security measures. Made of plastic,... Read More
    Mass (g)  500  RoHS directive (corresponding to 10 substances)  Correspondence  Diameter x height (cm)  Paul / 5.4 × 85  Diameter (Φcm)  Poly stand / 25.5  Material  Polyethylene 
    from S$24.99
    Min. 2 days
  16. Arch  bollard  fixed type (steel)
    Sun Pole Arch bollard fixed type (steel)
    It is an arch type bollard. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
    Mass (kg)  14.1  Width (mm)  1500  Trusco Part No.  453-0543  Pole Diameter (Φmm)  60.5  Ground height (mm)  650  Type  Fixed type  Material  Steel  Color  Yellow 
    Rating:
    100%
    from S$329.90
    Min. 5 days
  17. Stainless steel mantel chain
    Nissa Chain Stainless steel mantel chain
    Made of rust-resistant material, it is the best stainless steel for use around water.
    Length Per Roll (m)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Electrolytic polishing  Material  Stainless steel SUS304 
    from S$109.90
    Min. 2 days
  18. Stainless Steel Link Chain C Type
    Nissa Chain Stainless Steel Link Chain C Type
    Made of rust-resistant material, it is the best stainless steel for use around water.
    Length Per Roll (m)  15  Surface Treatment  Electrolytic polishing  Material  Stainless steel SUS304 
    from S$59.99
    Min. 2 days
  19. Meadowmark iron post type
    Sankin Meadowmark iron post type
    It is a post type bollard.
    Height (mm)  (Height above ground) 850  Specification  Recessed  Type  With both hooks  Color  Yellow 
    from S$69.99
    Min. 2 days
  20. 1.2mmx3.0m Mantel chain (stainless steel)
    ESCO 1.2mmx3.0m Mantel chain (stainless steel)
    Esco Part No.  EA980SH-3 
    from S$26.99
    Min. 2 days
  21. Free chain stainless steel
    Nissa Chain Free chain stainless steel
    Rating:
    100%
    from S$6.59
    Min. 2 days
  22. Barrica horizontal (stainless steel)
    Tei-kin Barrica horizontal (stainless steel)
    A standard type varicar horizontal type that emphasizes safety and functionality while being simple. Made of stainless steel that can be used in various places and applications. The material is rust-resistant, so it can be used in harsh environments exposed to rain and snow.
    Material (Support Pillar)  Stainless steel  Finish  Hairline 
    from S$359.90
    Min. 6 days
  23. Baliker Vertical (Stainless Steel)
    Tei-kin Baliker Vertical (Stainless Steel)
    A cap made by drawing a stainless steel plate. Prevents a large amount of earth and sand and rainwater from entering the gap during storage. Cap and rubber packing that absorbs the shock when trampled by a car and prevents the pillars from sinking. High-grade cast iron with excellent durability i... Read More
    Finish  Hairline  Material (Support Pillar)  Stainless steel  Mass (kg)  8.1  Specification  With 25mm padlock  Dimension (Φmm)  76.3  Dimension t (mm)  2.0 
    from S$489.90
    Min. 6 days
  24. chain
    Nissa Chain chain
    Already welded rings are attached to both sides for immediate use. For key chains and in-store displays.
    Length (mm)  600  Material  Chain: Iron (SWRM6), Ring: Iron (SWRM6)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 4 days
  25. Short mantel chain
    Nissa Chain Short mantel chain
    Suitable for decoration and handicraft applications.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  26. Free chain chrome
    Nissa Chain Free chain chrome
    from S$2.79
    Min. 2 days
  27. Stainless Steel Short Mantel Chain
    Nissa Chain Stainless Steel Short Mantel Chain
    Made of rust-resistant material, it is the best stainless steel for use around water.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Electrolytic polishing  Material  Stainless steel SUS304 
    from S$129.90
    Min. 2 days
  28. Pillar PA-8 Car stop
    Sun Pole Pillar PA-8 Car stop
    A standard type bollard with straight lines that create rhythm in the city. We have a wide variety of pipe diameters and construction methods to accommodate different uses and locations. Recommended installation location / commercial facility, public facility, factory, theme park, hospital If the... Read More
    Finish  #400  Pole Diameter (Φmm)  76.3  Type  Pillar  Material  Stainless steel  Dimension (mm)  Φ76.3(t2.0)×H850 
    from S$259.90
    Min. 4 days
  29. Link C type stainless steel chain
    Nissa Chain Link C type stainless steel chain
    Made of rust-resistant material, it is the best stainless steel for use around water.
    Wire diameter (mm)  1.6  Length Per Roll (m)  15  Dimension A (mm)  16.8  Breaking Load (kg)  19.7  Reference Operating Load (kg)  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Electrolytic polishing  Material  Stainless steel SUS304 
    from S$85.99
    Min. 2 days
  30. Stainless heavy link chain
    Nissa Chain Stainless heavy link chain
    Made of rust-resistant material, it is the best stainless steel for use around water.
    Surface Treatment  Polishing  Material  Stainless steel SUS304 
    Rating:
    100%
    from S$249.90
    Min. 5 days
  31. Pillar PA-7 Car stop
    Sun Pole Pillar PA-7 Car stop
    A standard type bollard with straight lines that create rhythm in the city. We have a wide variety of pipe diameters and construction methods to accommodate different uses and locations. Recommended installation location / commercial facility, public facility, factory, theme park, hospital If the... Read More
    Finish  #400  Pole Diameter (Φmm)  60.5  Type  Pillar  Material  Stainless steel  Dimension (mm)  Φ60.5(t1.5)×H850 
    from S$179.90
    Min. 4 days
  32. Excellent Baliker Gate (Steel)
    Kataoka Sangyo Excellent Baliker Gate (Steel)
    * Anchor and base are not included.
    Specification  Fixed type  Color  Red-white  Material / Finish  Steel / baked paint 
    Rating:
    100%
    from S$129.90
    Min. 5 days
  33. 1.6mmx1.0m Mantel chain (made of stainless steel)
    ESCO 1.6mmx1.0m Mantel chain (made of stainless steel)
    Esco Part No.  EA980SH-11 
    from S$9.99
    Min. 2 days
  34. Stainless Victor chain
    Nissa Chain Stainless Victor chain
    Made of rust-resistant material, it is the best stainless steel for use around water.
    Length Per Roll (m)  15  Surface Treatment  Electrolytic polishing  Material  Stainless steel SUS304 
    from S$96.99
    Min. 2 days
  35. 3.0mmx1.0m Mantel chain (made of stainless steel)
    ESCO 3.0mmx1.0m Mantel chain (made of stainless steel)
    Esco Part No.  EA980SH-41 
    from S$26.99
    Min. 6 days
  36. 1.2mmx6.0m Mantel chain (stainless steel)
    ESCO 1.2mmx6.0m Mantel chain (stainless steel)
    Esco Part No.  EA980SH-6 
    from S$48.99
    Min. 6 days
  37. 2.0mmx1.0m Mantel chain (made of stainless steel)
    ESCO 2.0mmx1.0m Mantel chain (made of stainless steel)
    Esco Part No.  EA980SH-21 
    from S$15.99
    Min. 6 days
  38. 1.2mmx6.0m Short Mantel chain (Steel / Unichrome plating)
    ESCO 1.2mmx6.0m Short Mantel chain (Steel / Unichrome plating)
    Esco Part No.  EA980TF-26 
    from S$19.99
    Min. 6 days
  39. Aluminum ring
    Nissa Chain Aluminum ring
    Material  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.29
    Min. 4 days
  40. Stainless steel double chain
    Nissa Chain Stainless steel double chain
    Made of rust-resistant material, it is the best stainless steel for use around water.
    Length Per Roll (m)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Electrolytic polishing  Material  Stainless steel SUS304 
    from S$96.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 304

Set Ascending Direction