All Category

Motorbike & Bicycle Parking

A motorcycle / bicycle storage is a place to park a motorcycle or bicycle. We handle stands for fixing tires, fully-storage garages, and roofs to prevent rain and snow outdoors. For example, the stand can be selected according to the place where it is used, such as a rack that can hold a fixed number of stand-alone units that can be freely installed. Because it is often used outdoors in front of stores, in front of train stations, and in condominiums, steel, copper, and other materials are highly resistant to rust and discoloration.
View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Flat-mounted bicycle rack Front wheel plug-in type cycle stand + 6 accommodation pitch 600
    DAIKEN Flat-mounted bicycle rack Front wheel plug-in type cycle stand + 6 accommodation pitch 600
    Mass (kg)  31.7  Number of Capacity  6 units  Included Accessories  All anchor M10 × 90  Material  Steel 
    from S$999.00
    Min. 5 days
  2. Bicycle parking Cycle Lobby Embedded car stop + Steel
    DAIKEN Bicycle parking Cycle Lobby Embedded car stop + Steel
    The foundation is embedded. Bicycle bollard * Construction work will be undertaken by a contractor designated by the manufacturer. * Fares are not included for Okinawa and remote islands.
    Trusco Part No.  127-3848  Outer dimensions (W x H) (mm)  2170×372  Pipe Diameter (Φmm)  42.7  Mass (kg)  8.1  Material  Steel 
    from S$229.90
    Min. 5 days
  3. Bicycle rack + slide rack + standard type + 6 units
    DAIKEN Bicycle rack + slide rack + standard type + 6 units
    Mass (kg)  44.8  Number of Capacity  6 units 
    from S$1,799.00
    Min. 5 days
  4. Flat bicycle rack Front wheel plug-in type cycle stand + 4 accommodation pitch 600
    DAIKEN Flat bicycle rack Front wheel plug-in type cycle stand + 4 accommodation pitch 600
    Mass (kg)  20.5  Number of Capacity  4 units 
    from S$699.90
    Min. 5 days
  5. Cycle stand TK-2 type
    TERAMOTO Cycle stand TK-2 type
    A bicycle stand that supports everything from ordinary bicycles to mountain bikes. As a bicycle stand
    Dimensions, Width W x Depth D x Height H (mm)  About 590 × 530 × 665  Mass (kg)  7.2  Material  Steel baked with melamine 
    from S$149.90
    Min. 10 days
  6. 2-stage silent bicycle rack
    DAIKEN 2-stage silent bicycle rack
    A rack with excellent operability that makes it easy to put in and take out a bicycle. Since it is a non-landing type, there is no landing sound and it is quiet. The gas spring and roller are unit type that are easy to replace. The upper rail has a wheel guide to prevent the bicycle from tipping ... Read More
    Color  Autumn gray 
    from S$859.90
    Min. 6 days
  7. Flat bicycle rack Front wheel plug-in type cycle stand + 4 accommodation pitch 400
    DAIKEN Flat bicycle rack Front wheel plug-in type cycle stand + 4 accommodation pitch 400
    Mass (kg)  19.6  Number of Capacity  4 units 
    from S$699.90
    Min. 5 days
  8. Flat-mounted bicycle rack Front wheel plug-in type cycle stand + double-sided storage of 8
    DAIKEN Flat-mounted bicycle rack Front wheel plug-in type cycle stand + double-sided storage of 8
    Cell Spacing (mm)  (Stand) 200  Overall Width (mm)  1600  Mass (kg)  33  Length (mm)  520  Overall Height (mm)  740  Number of Capacity  8 units 
    from S$1,299.00
    Min. 5 days
  9. Bicycle storage + cycle lobby
    DAIKEN Bicycle storage + cycle lobby
    from S$1,999.00
    Min. 5 days
  10. Bicycle parking Cycle Lobby for back girth + steel + frontage 2550 standard type
    DAIKEN Bicycle parking Cycle Lobby for back girth + steel + frontage 2550 standard type
    Uses steel wall panels. The wall color is the same as the standard roof color of the main body. Back wall for CY-LSE25G, CY-JSE25G * Construction work will be undertaken by a contractor designated by the manufacturer. * Fares are not included for Okinawa and remote islands.
    Trusco Part No.  127-2231  Outer dimensions (W x H) (mm)  3030×1344  Mass (kg)  31.4  Material  Steel 
    Rating:
    20%
    from S$569.90
    Min. 5 days
  11. Cycle stand + KS-C type
    DAIKEN Cycle stand + KS-C type
    Overall Width (mm)  1430  Length (mm)  1796  Cell Spacing (mm)  280  Number of Capacity  5 pieces  Overall Height (mm)  661  Color  Autumn gray 
    from S$1,399.00
    Min. 5 days
  12. Bicycle parking Cycle Lobby for back furring + aluminum + frontage 2850 connection type
    DAIKEN Bicycle parking Cycle Lobby for back furring + aluminum + frontage 2850 connection type
    Uses an aluminum wall panel. The wall color is the same as the standard roof color of the main body. Back wall for CY-LAER, JAER 28g * It is not the main body. Only the furring strip is available. * Construction work will be undertaken by a contractor designated by the manufacturer. * Cannot be u... Read More
    Trusco Part No.  127-2262  Mass (kg)  20.5  Outer dimensions (W x H) (mm)  2850×1344  Material  Aluminum 
    from S$679.90
    Min. 5 days
  13. Bicycle rack + cycle stand + 6 units
    DAIKEN Bicycle rack + cycle stand + 6 units
    Number of Capacity  6 units 
    from S$1,799.00
    Min. 5 days
  14. Bicycle rack + cycle stand + 5 units + high left
    DAIKEN Bicycle rack + cycle stand + 5 units + high left
    Number of Capacity  5 pieces 
    from S$1,499.00
    Min. 5 days
  15. Cycle stand + KS-F type
    DAIKEN Cycle stand + KS-F type
    Popular type with excellent economic efficiency.
    Overall Height (mm)  1045  Overall Width (mm)  1680  Length (mm)  1906  Cell Spacing (mm)  280  Number of Capacity  6 units  Color  Hot dip galvanizing 
    from S$969.90
    Min. 5 days
  16. 2 stoppers for slide rack
    DAIKEN 2 stoppers for slide rack
    Stepping on the stopper stabilizes the rack, making it easier to put in and take out the bicycle. * If only the stopper is sent, the fare is not included.
    Mass (kg)  0.76  Trusco Part No.  127-5336  Material  Stainless steel (SUS304) 
    from S$88.99
    Min. 5 days
  17. Cycle stand + CS-H type
    DAIKEN Cycle stand + CS-H type
    The height of the stand can be changed in order. With all anchors. You can choose from 400 pitches and 600 pitches to suit your space. * If they are continuous, install them so that the next stands have the same pitch. * Please note that it is set for standard size bicycles of 18 inches or more. ... Read More
    Material  (Base) Steel plate, (Stand) Steel bar  Overall Width (mm)  1400  Number of Capacity  4 units  Cell Spacing (mm)  400  Length (mm)  520  Overall Height (mm)  740  Color  Hot dip galvanizing 
    from S$599.90
    Min. 5 days
  18. Slide rack (bicycle rack) SR-S type
    DAIKEN Slide rack (bicycle rack) SR-S type
    A rack that reduces the interference of handles and baskets by taking advantage of the difference between the front and rear of the rack. By reducing the interference of the handle and basket, it is easier to put in and take out the bicycle. The rail uses a highly corrosion-resistant plated steel... Read More
    Color  (Rack) Autumn Gray, (Rail) Silver  Cell Spacing (mm)  220  Number of Capacity  5 pieces  Type  Linking 
    from S$1,199.00
    Min. 5 days
  19. Slide rack (bicycle rack) SR-F type
    DAIKEN Slide rack (bicycle rack) SR-F type
    Depth-saving type ideal for sites with narrow depths. Ideal for replacement demand from two-stage racks. The rail is light and quiet because it uses an aluminum profile. Since the rack has a hold feeling, stable sliding is possible. Comes with a large resin cap that makes it easy for bicycles to ... Read More
    Cell Spacing (mm)  220  Color  Silver 
    from S$1,799.00
    Min. 5 days
  20. Cycle stand TK-3 type
    TERAMOTO Cycle stand TK-3 type
    A bicycle stand that supports everything from ordinary bicycles to mountain bikes. As a bicycle stand
    Material  Steel baked with melamine  Dimensions, Width W x Depth D x Height H (mm)  About 1000 × 530 × 665  Mass (kg)  10 
    from S$199.90
    Min. 10 days
  21. Accommodates 6 cycle stands
    DAIKEN Accommodates 6 cycle stands
    Mass (kg)  17.5  Number of Capacity  6 units 
    from S$1,999.00
    Min. 5 days
  22. Bicycle parking Cycle Lobby side girth + steel
    DAIKEN Bicycle parking Cycle Lobby side girth + steel
    Uses steel wall panels. With pillars on both ends, it can be used independently. Side wall for CY-LSE and JSE * Fares are not included for Okinawa and remote islands. * Price is for one side only.
    Trusco Part No.  127-2265  Outer dimensions (W x H) (mm)  1922×1344  Mass (kg)  34.7  Material  Steel 
    Discontinued
  23. Bicycle storage + cycle lobby + (flat roof type)
    DAIKEN Bicycle storage + cycle lobby + (flat roof type)
    It is a product that emphasizes cost performance. * We do not accept assembly, installation, or anchor work. * Bicycles are sold separately.
    Length (mm)  1980  Height (mm)  2292  Storage Width (mm)  320×2  Opening width (mm)  5275  Overall Width (mm)  5345  Snow load (N / m 2 600N/m2(60kgf/m2 Type  Standard type 
    Discontinued
  24. Bicycle stand
    IRIS OHYAMA Bicycle stand
    Applicable tire size  20 inches or more  Applicable Tire Width (mm)  55 or less  Color  Black  Material  Steel, synthetic rubber 
    Rating:
    80%
    Discontinued
  25. Cycle rack
    NASTA Cycle rack
    It is a bicycle parking machine with excellent design by arranging bicycles in an orderly manner and adjusting the appearance of the building. When parking the bicycle, the front wheels can be temporarily fixed in any position.
    Material  Stainless steel (SUS304)  Finish  Hairline finish / NO.4 finish 
    Discontinued
  26. Cycle garage bellows type (for 2 cars)
    YAMAZEN Cycle garage bellows type (for 2 cars)
    A bellows-type cycle garage that can be easily opened and closed for easy access. Ideal for simple garages such as bicycles and motorcycles. It is also convenient as a simple storage in the garden. With a handle, it can be easily opened and closed. There is no troublesome door opening and closing... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1120×2800×1600  Mass (kg)  26.5  Material  Steel, polyester  Time to Assemble  40-60 minutes 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction