All Category

Barrier Posts

Other Related Pages

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Baliker  Pillar type (steel)
    Tei-kin Baliker Pillar type (steel)
    The most standard type of varicar called "cylinder". Baking coating improves weather resistance.
    Material (Support Pillar)  Steel 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  2. Excellent Bali Car  Post (Steel)
    Kataoka Sangyo Excellent Bali Car Post (Steel)
    * Anchor and base are not included.
    Specification  Fixed type  Material / Finish  Steel / baked paint  Shape  With hooks on both sides 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  3. Barrier Pillar type (stainless steel)
    Tei-kin Barrier Pillar type (stainless steel)
    The most standard type of barriker called "cylinder". The material is rust-resistant, so it can be used in harsh environments exposed to rain and snow.
    Material (Support Pillar)  Stainless steel  Finish  Hairline 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  4. Excellent Baliker Post (Stainless Steel)
    Kataoka Sangyo Excellent Baliker Post (Stainless Steel)
    * Anchor and base are not included.
    Specification  Fixed type  Material / Finish  Stainless / Hairline  Shape  With hooks on both sides 
    Rating:
    75%
    from S$169.90
    Min. 2 days
  5. Barrica vertical type (stainless steel replacement support)
    Tei-kin Barrica vertical type (stainless steel replacement support)
    A cap made by drawing a stainless steel plate. Prevents a large amount of earth and sand and rainwater from entering the gap during storage. Cap and rubber packing that absorbs the shock when trampled by a car and prevents the pillars from sinking.
    Dimension t (mm)  2.0  Finish  Hairline  Material (Support Pillar)  Stainless steel 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  6. Chain stand  SF11  SV
    MITSUGIRON Chain stand SF11 SV
    A smart chain stand that can be easily installed at home. Use it as a parking lot partition to prevent unwanted parking. It can also be used as a bollard pole. It is also effective for designating sections / sections for guiding people, presenting no-entry, and security measures. Made of plastic,... Read More
    Mass (g)  500  RoHS directive (corresponding to 10 substances)  Correspondence  Diameter x height (cm)  Paul / 5.4 × 85  Diameter (Φcm)  Poly stand / 25.5  Material  Polyethylene 
    from S$24.99
    Min. 2 days
  7. Meadowmark iron post type
    Sankin Meadowmark iron post type
    It is a post type bollard.
    Height (mm)  (Height above ground) 850  Specification  Recessed  Type  With both hooks  Color  Yellow 
    from S$69.99
    Min. 2 days
  8. Baliker Vertical (Stainless Steel)
    Tei-kin Baliker Vertical (Stainless Steel)
    A cap made by drawing a stainless steel plate. Prevents a large amount of earth and sand and rainwater from entering the gap during storage. Cap and rubber packing that absorbs the shock when trampled by a car and prevents the pillars from sinking. High-grade cast iron with excellent durability i... Read More
    Finish  Hairline  Material (Support Pillar)  Stainless steel  Mass (kg)  8.1  Specification  With 25mm padlock  Dimension (Φmm)  76.3  Dimension t (mm)  2.0 
    from S$489.90
    Min. 6 days
  9. Pillar PA-8 Car stop
    Sun Pole Pillar PA-8 Car stop
    A standard type bollard with straight lines that create rhythm in the city. We have a wide variety of pipe diameters and construction methods to accommodate different uses and locations. Recommended installation location / commercial facility, public facility, factory, theme park, hospital If the... Read More
    Finish  #400  Pole Diameter (Φmm)  76.3  Type  Pillar  Material  Stainless steel  Dimension (mm)  Φ76.3(t2.0)×H850 
    from S$259.90
    Min. 4 days
  10. Pillar PA-7 Car stop
    Sun Pole Pillar PA-7 Car stop
    A standard type bollard with straight lines that create rhythm in the city. We have a wide variety of pipe diameters and construction methods to accommodate different uses and locations. Recommended installation location / commercial facility, public facility, factory, theme park, hospital If the... Read More
    Finish  #400  Pole Diameter (Φmm)  60.5  Type  Pillar  Material  Stainless steel  Dimension (mm)  Φ60.5(t1.5)×H850 
    from S$179.90
    Min. 4 days
  11. Barrica vertical type (stainless steel replacement support)
    Tei-kin Barrica vertical type (stainless steel replacement support)
    Dimension t (mm)  2.0  Material (Support Pillar)  Stainless steel  Dimension (Φmm)  76.3  Finish  Hairline 
    from S$359.90
    Min. 6 days
  12. Built-in varistor vertical type (stainless steel)
    Tei-kin Built-in varistor vertical type (stainless steel)
    A type of stainless steel plate with a quiet noise coming and going. A cap made by drawing. Prevents a large amount of earth and sand and rainwater from entering the gap during storage. Cap and rubber packing that absorbs the shock when trampled by a car and prevents the pillars from sinking. Hig... Read More
    Dimension (Φmm)  76.3, (Stainless Steel Chain) 5  Finish  Hairline  Material (Support Pillar)  Stainless steel  Dimension t (mm)  2.0  Mass (kg)  9.7  Specification  Built-in chain type, with one-touch lock 
    from S$649.90
    Min. 6 days
  13. Baliker Vertical (Stainless Steel)
    Tei-kin Baliker Vertical (Stainless Steel)
    Barrier-free specifications that become fully flat when stored. Since there are few steps when storing, wheelchairs and strollers can pass smoothly.
    Specification  With one-touch lock  Dimension (Φmm)  76.3  Finish  Hairline  Material (Support Pillar)  Stainless steel  Mass (kg)  9.8  Dimension t (mm)  2.0 
    from S$489.90
    Min. 7 days
  14. Lifter LA-12 Vertical car stopper
    Sun Pole Lifter LA-12 Vertical car stopper
    An easy-to-maintain bollard that can be stored underground in pursuit of operability and functionality. We have a rich lineup of different column sizes and functions according to the intended use. Recommended installation location / commercial facility, public facility, park, station square, hosp... Read More
    Finish  #400  Pole Diameter (Φmm)  114.3  Type  Lifter vertical type  Material  Stainless steel  Shape  With key (padlock 25mm)  Dimension (mm)  Φ114.3(t2.5)×H700 
    from S$999.00
    Min. 5 days
  15. Built-in varistor vertical type (stainless steel)
    Tei-kin Built-in varistor vertical type (stainless steel)
    Barrier-free specification that makes the sound of the squirrel in and out quiet when stored. Since there are few steps when storing, wheelchairs and strollers can pass smoothly.
    Finish  Hairline  Dimension (Φmm)  76.3, (Stainless Steel Chain) 5  Specification  Built-in chain type, with one-touch lock  Material (Support Pillar)  Stainless steel  Mass (kg)  11.4  Dimension t (mm)  2.0 
    from S$599.90
    Min. 6 days
  16. Excellent Baliker Vertical Type (Stainless Steel)
    Kataoka Sangyo Excellent Baliker Vertical Type (Stainless Steel)
    * Anchor and base are not included.
    Material / Finish  Stainless / Hairline  Dimension (mm)  Φ76.3(t2.0)×H710 
    from S$439.90
    Min. 5 days
  17. Baliker Vertical (for stainless steel) end
    Tei-kin Baliker Vertical (for stainless steel) end
    Barrier-free specifications that become fully flat when stored. Since there are few steps when storing, wheelchairs and strollers can pass smoothly.
    Dimension (Φmm)  76.3  Material (Support Pillar)  Stainless steel  Specification  For end, with one-touch lock  Mass (kg)  9.8  Dimension t (mm)  2.0  Finish  Hairline 
    from S$489.90
    Min. 6 days
  18. Lifter LA-8 Up and down type car stopper
    Sun Pole Lifter LA-8 Up and down type car stopper
    An easy-to-maintain bollard that can be stored underground in pursuit of operability and functionality. We have a rich lineup of different column sizes and functions according to the intended use. Recommended installation location / commercial facility, public facility, park, station square, hosp... Read More
    Finish  #400  Pole Diameter (Φmm)  76.3  Type  Lifter vertical type  Material  Stainless steel  Dimension (mm)  Φ76.3(t2.0)×H700 
    from S$489.90
    Min. 5 days
  19. Pillar PA-11 Car stop
    Sun Pole Pillar PA-11 Car stop
    A standard type bollard with straight lines that create rhythm in the city. We have a wide variety of pipe diameters and construction methods to accommodate different uses and locations. Recommended installation location / commercial facility, public facility, road, park, factory, hospital If the... Read More
    Finish  #400  Pole Diameter (Φmm)  101.6  Mass (kg)  About 5.5  Shape  Fixed type  Type  Pillar  Material  Stainless steel  Dimension (mm)  Φ101.6(t2.0)×H850 
    from S$329.90
    Min. 4 days
  20. Baliker Vertical (for stainless steel) end
    Tei-kin Baliker Vertical (for stainless steel) end
    A cap made by drawing a stainless steel plate. Prevents a large amount of earth and sand and rainwater from entering the gap during storage. Cap and rubber packing that absorbs the shock when trampled by a car and prevents the pillars from sinking. High-grade cast iron with excellent durability i... Read More
    Mass (kg)  8.1  Dimension (Φmm)  76.3  Specification  For end, with one-touch lock  Material (Support Pillar)  Stainless steel  Finish  Hairline  Dimension t (mm)  2.0 
    from S$539.90
    Min. 7 days
  21. Lifter LA-5 Car stop
    Sun Pole Lifter LA-5 Car stop
    An easy-to-maintain bollard that can be stored underground in pursuit of operability and functionality. We have a rich lineup of different column sizes and functions according to the intended use. Recommended installation location / commercial facility, public facility, park, station square, hosp... Read More
    Finish  #400  Pole Diameter (Φmm)  48.6  Mass (kg)  About 1.9  Shape  Fixed type  Type  Lifter fixed type  Specification  No habit  Material  Stainless steel  Dimension (mm)  Φ48.6(t1.5)×H700 
    from S$259.90
    Min. 5 days
  22. 700x920mm  Barricade stand (stainless steel)
    ESCO 700x920mm Barricade stand (stainless steel)
    Mass (kg)  40.3  Pillar Diameter (Φmm)  60.5  Dimension (mm)  700(W)×920(H)  Anchor Hole (mm)  Φ14 
    from S$1,599.00
    Min. 5 days
  23. 700x920mm  Barricade stand (made of steel)
    ESCO 700x920mm Barricade stand (made of steel)
    Mass (kg)  39.3  Pillar Diameter (Φmm)  60.5  Dimension (mm)  700(W)×920(H)  Color  yellow  Anchor Hole (mm)  Φ14 
    from S$989.90
    Min. 5 days
  24. Φ60.5x850mm  Barricade stand (steel with hook)
    ESCO Φ60.5x850mm Barricade stand (steel with hook)
    Wall Thickness (mm)  2.3  Mass (kg)  3.9  Dimension (mm)  Φ60.5×850(H) 
    from S$289.90
    Min. 5 days
  25. Excellent Baliker C Flex Tube for Φ76.3
    Kataoka Sangyo Excellent Baliker C Flex Tube for Φ76.3
    Suitable Model  PF7-U 
    from S$53.99
    Min. 7 days
  26. Meadowmark stainless steel pole type (vertical)
    Sankin Meadowmark stainless steel pole type (vertical)
    Series  Meadowmark 
    from S$679.90
    Min. 4 days
  27. Lifter LA-5 Vertical type car stopper
    Sun Pole Lifter LA-5 Vertical type car stopper
    An easy-to-maintain bollard that can be stored underground in pursuit of operability and functionality. We have a rich lineup of different column sizes and functions according to the intended use. Recommended installation location / commercial facility, public facility, park, station square, hosp... Read More
    Finish  #400  Pole Diameter (Φmm)  48.6  Type  Lifter vertical type  Material  Stainless steel  Shape  With key (padlock 25mm)  Dimension (mm)  Φ48.6(t1.5)×H700 
    from S$279.90
    Min. 5 days
  28. Car stop Gardner
    Japan Green Cross Car stop Gardner
    Mass (kg)  4.1  Dimension (mm)  50Φ x height 715  Material  Stainless steel 
    Discontinued
  29. Lifter LA-5 Vertical type car stopper replacement body
    Sun Pole Lifter LA-5 Vertical type car stopper replacement body
    An easy-to-maintain bollard that can be stored underground in pursuit of operability and functionality. We have a rich lineup of different column sizes and functions according to the intended use. Recommended installation location / commercial facility, public facility, park, station square, hosp... Read More
    Finish  #400  Mass (kg)  About 2.6  Type  Lifter vertical type  Material  Stainless steel  Dimension (mm)  Φ48.6(t1.5)×H700 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction