All Category

Exterior

The area around the building refers to equipment, parts, and accessories that are installed outside the house, such as gutters and wall materials. Galvanized rain gutters are recommended for eaves because they do not rust easily. By installing a net to prevent raindrops from falling and falling, you can avoid water leaks and damage caused by clogging. The wall material used for the exterior is a category around the building. Regular maintenance is aimed at increasing the useful life of the house and preventing deterioration, so use appropriate equipment and components.
View : Grid List
Filter

Items 1 - 40 of 1789

Set Ascending Direction
  1. Vertical carport
    No Brand Vertical carport
    It is rain for repairing aluminum carports and terraces. Made in the main sizes and colors of each exterior manufacturer. Used for fresh and long * Some models cannot be used, so please check the shape and dimensions.
    Suitable Size  45 type  Size  45 type (45 × 30 × 1800)  Dimension (mm)  45×30×1800  Material  ASA resin 
    Rating:
    82%
    from S$13.99
    Min. 6 days
  2. Gutter (Iron Round)
    Panasonic Gutter (Iron Round)
    * Delivery may be refused if a 4t vehicle cannot enter the delivery destination. Please check in advance
    Type  Eaves 
    Rating:
    96%
    from S$23.99
    Min. 2 days
  3. Urban Top Σ90
    SEKISUI Urban Top Σ90
    Type  Mushroom  Size  Σ90-3600 
    Rating:
    70%
    from S$48.99
    Min. 2 days
  4. Cut eaves (high circle)
    Panasonic Cut eaves (high circle)
    Type  Eaves  Classification  Eaves family members 
    from S$19.99
    Min. 8 days
  5. Front stroke 1.5 inch
    OTIS Front stroke 1.5 inch
    from S$2.19
    Min. 2 days
  6. Rain gutter fitting
    No Brand Rain gutter fitting
    It is a metal fitting that is driven into the rafters to fix the eaves. Fixing the eaves gutter
    from S$2.59
    Min. 2 days
  7. Folded version 150II eaves
    Panasonic Folded version 150II eaves
    Color  mouse  Overall Length (mm)  4000 
    from S$329.90
    Min. 2 days
  8. Eaves stopper II
    Panasonic Eaves stopper II
    Suitable Size  (Common parts)  Size  (Common parts)  Color  Black 
    from S$8.99
    Min. 9 days
  9. Elbow
    Panasonic Elbow
    Type  Elbow  Classification  Vertical member 
    Rating:
    85%
    from S$5.99
    Min. 2 days
  10. Round Downspout 2700mm
    Panasonic Round Downspout 2700mm
    Overall Length (mm)  2700  Type  Fresh 
    Rating:
    78%
    from S$26.99
    Min. 2 days
  11. Downspout Connector
    Panasonic Downspout Connector
    Type  Vertical joint  Classification  Vertical member 
    Rating:
    89%
    from S$3.99
    Min. 2 days
  12. Rain Gutter End Cap
    Panasonic Rain Gutter End Cap
    Specification  Left and right shared  Type  Stop 
    Rating:
    91%
    from S$4.39
    Min. 2 days
  13. Carport rain gutter round saddle band receiver
    No Brand Carport rain gutter round saddle band receiver
    Used to fix the vertical to the pillar * If you use the old hole as it is, it may rattle, so please install it in another place.
    Suitable Size  42 type  Size  42 type  Material  PBT resin  Included Accessories  Screw 
    Rating:
    93%
    from S$3.79
    Min. 2 days
  14. Rain Gutter Joint
    Panasonic Rain Gutter Joint
    Type  Eave fittings 
    Rating:
    89%
    from S$3.99
    Min. 2 days
  15. Rain Gutter Round 92 °Elbow for Carport
    No Brand Rain Gutter Round 92 °Elbow for Carport
    It is used to change the direction from the attachment to the vertical direction when using the and toe. It can also be used to turn the bottom edge of the vertical to prevent rainwater from digging the ground. * Fix the adhesive part with a gutter adhesive.
    Size  42 type  Suitable Size  42 type  Turn angle  92°  Material  AAS resin 
    Rating:
    81%
    from S$3.79
    Min. 2 days
  16. Round port for carport
    No Brand Round port for carport
    It is rain for repairing aluminum carports and terraces. Made in the main sizes and colors of each exterior manufacturer. Used for fresh and long * Some models cannot be used, so please check the shape and dimensions. This item cannot be delivered to private homes (without a store name).
    Size  42 type  Suitable Size  42 type  Material  ASA resin  Dimension (mm)  Φ42×1800 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  17. Carport rain gutter
    No Brand Carport rain gutter
    Used when connecting from an attachment to a vertical * Fix the connection part with a gutter adhesive.
    Suitable Size  45 type  Size  45 type (45 × 30)  Dimension (mm)  45×30 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  18. Carport rain gutter round attachment packing
    No Brand Carport rain gutter round attachment packing
    Used for the drop-out of the eaves * This is the most important part. Be sure to check the shape and dimensions. * It may not be used for R-shaped or stepped parts. * Please caulk the gaps.
    Size  42 type  Dimension (mm)  42 type  Suitable Size  42 type  Material  EPDM  Included Accessories  Screw 
    Rating:
    98%
    from S$3.89
    Min. 2 days
  19. T Type Denden
    No Brand T Type Denden
    It is a metal fitting for fixing the vertical. Galvanized to prevent rust. Fixing the vertical
    Dimension L (mm)  45 
    Rating:
    76%
    from S$2.99
    Min. 2 days
  20. ST Band Denden (Hinge type)
    Check ST Band Denden (Hinge type)
    Finish  Hairline  Material  SUS304 
    Rating:
    92%
    from S$8.29
    Min. 2 days
  21. Carport rain gutter with round bellows
    No Brand Carport rain gutter with round bellows
    Used when connecting from an attachment to a vertical * Fix the connection part with a gutter adhesive.
    Suitable Size  42 type  Size  42 type  Length (cm)  54 
    Rating:
    84%
    from S$9.69
    Min. 2 days
  22. Rain gutter round straight joiner for carport
    No Brand Rain gutter round straight joiner for carport
    Used when connecting the vertical * The one with bulge is on the water. Apply adhesive to the inside of the vertical to the underwater side. * If used upside down, there is a risk of water leakage.
    Suitable Size  42 type  Size  42 type  Material  ASA resin 
    Rating:
    76%
    from S$2.99
    Min. 2 days
  23. Ivy One D
    KMEW Ivy One D
    Prevents dirt and frost damage caused by running water such as window sashes. It is a drainage to prevent running water from the window sash. * Please use for KMEW exterior materials (excluding Haruichiban).
    Set Contents  8 body, 8 screws  Material  AES resin 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  24. Downspout Pipe Cut 1350mm
    Panasonic Downspout Pipe Cut 1350mm
    Overall Length (mm)  1350  Type  Fresh 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  25. Dead net and fallen leaf rain gutter net
    Nomura Tec Dead net and fallen leaf rain gutter net
    Prevents rain and fall of dead and fallen leaves! Rainwater easily flows and eliminates rain and clogging! Reduces water leakage and damage caused by rain and clogging! * This product fits the mounting parts into the edge of the "rain toy" and attaches the net, but depending on the vari... Read More
    Size  160×6000  Dimension (mm)  160×6000 
    Rating:
    83%
    from S$18.99
    Min. 2 days
  26. T-foot (plastic)
    Panasonic T-foot (plastic)
    * 60 (l = 〇〇) 〇〇 is the dimension from the mounting pedestal part to the other part. The unit is (mm)
    Classification  Patchon  Specification  Patchon type 
    Rating:
    94%
    from S$5.79
    Min. 2 days
  27. New Gutter Drop Outlet
    Panasonic New Gutter Drop Outlet
    Type  Water collector 
    Rating:
    76%
    from S$26.99
    Min. 2 days
  28. Rain Gutter Bracket Side Type (Parallel)
    No Brand Rain Gutter Bracket Side Type (Parallel)
    Rust-resistant galvanized rain gutter metal fittings. It is a metal fitting that nails the rafters and fixes the eaves. Fixing the eaves gutter
    Rating:
    91%
    from S$1.99
    Min. 2 days
  29. Carport rain gutter square attachment packing
    No Brand Carport rain gutter square attachment packing
    Used for the drop-out of the eaves * This is the most important part. Be sure to check the shape and dimensions. * It may not be used for R-shaped or stepped parts. * Please caulk the gaps.
    Suitable Size  45 type  Size  45 type (45 × 30)  Dimension (mm)  45×30  Material  EPDM  Included Accessories  Screw 
    Rating:
    81%
    from S$5.79
    Min. 2 days
  30. Short Rain Gutter Bracket Front Type
    No Brand Short Rain Gutter Bracket Front Type
    It is a rain gutter metal fitting that is galvanized to prevent rust. It is a metal fitting that attaches to the roof huff and fixes the eaves.
    Rating:
    98%
    from S$2.19
    Min. 2 days
  31. Vertical fitting (S30)
    Panasonic Vertical fitting (S30)
    Suitable Size  (New) S30  Size  S30  Type  Vertical joint 
    Rating:
    87%
    from S$4.59
    Min. 2 days
  32. Fresh (S30)
    Panasonic Fresh (S30)
    * Delivery may be refused if a 4t vehicle cannot enter the delivery destination. Please check in advance.
    Size  (New) S30  Overall Length (mm)  2700  Type  Fresh 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  33. Carport rain gutter square saddle band holder
    No Brand Carport rain gutter square saddle band holder
    Used to fix the vertical to the pillar * If you use the old hole as it is, it may rattle, so please install it in another place.
    Suitable Size  45 type  Size  45 type (45 × 30)  Dimension (mm)  45×30  Material  PBT resin  Included Accessories  Screw 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  34. Corrugated packing
    IRIS OHYAMA Corrugated packing
    It closes the gap between the corrugated sheet and the purlin to prevent rain and dust from entering. It also prevents the corrugated sheet from fluttering due to the wind.
    Thickness (mm)  0.8  Length (mm)  670  Height (mm)  3~13  Trusco Part No.  423-3158  Dimension (mm)  670×15×13  Mass (g)  84  Color  Gray  Material  Polyethylene foam 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  35. Rain Gutter End Cap (Pc50)
    Panasonic Rain Gutter End Cap (Pc50)
    Specification  Left and right pair  Suitable Size  PC 50  Size  PC50  Type  Stop 
    Rating:
    96%
    from S$9.99
    Min. 2 days
  36. Slide elbow
    Panasonic Slide elbow
    Turn angle  100~135°  Type  Elbow 
    Rating:
    94%
    from S$13.99
    Min. 2 days
  37. Carport rain gutter round drain elbow
    No Brand Carport rain gutter round drain elbow
    You can easily clean the rain pit by removing the cap at the bottom. It is used to change the direction from the attachment to the vertical direction when using the and toe. * Fix the adhesive part with a gutter adhesive.
    Size  42 type  Dimension (mm)  42 type  Suitable Size  42 type  Material  AAS resin 
    Rating:
    96%
    from S$5.59
    Min. 2 days
  38. Carport gutter square elbow
    No Brand Carport gutter square elbow
    It is used to change the direction from the attachment to the vertical direction when using the and toe. It can also be used to turn the bottom edge of the vertical to prevent rainwater from digging the ground. * Fix the adhesive part with a gutter adhesive.
    Turn angle  100°  Suitable Size  45 type  Size  45 type (45 × 30)  Dimension (mm)  45×30  Material  ASA resin 
    Rating:
    92%
    from S$3.59
    Min. 2 days
  39. elbow
    Panasonic elbow
    Classification  Vertical member 
    Rating:
    73%
    from S$7.99
    Min. 2 days
  40. Corrugated hole punching skid
    Naru Corp. Corrugated hole punching skid
    Prevents side slippage when nailing corrugated sheets and drilling holes.
    Drill Diameter (Φmm)  Material  Body: Polycarbonate, hole: Iron  Color  Gray 
    Rating:
    97%
    from S$9.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1789

Set Ascending Direction