All Category

Roofing Materials

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 137

Set Ascending Direction
  1. Sabies (bolt cap)
    IK Sabies (bolt cap)
    Easy to install and has excellent durability! It prevents rust and leaks, making it ideal for areas with heavy salt damage and rainfall.
    Material  6 nylon 
    Rating:
    91%
    from S$48.99
    Min. 2 days
  2. For Sabiers folding roof
    Mizukami For Sabiers folding roof
    A bolt cap that is easy to install and has excellent oil and acid resistance. The definitive edition to prevent rain and rust!
    Material  6 nylon  Color  Gray 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  3. Tight frame high set for stacked folding roof type 88
    SAKATA Tight frame high set for stacked folding roof type 88
    Includes 3 high sets. As a joint between the stacked folded plate 88 type and a beam or purlin.
    Wall Thickness (mm)  2.3  Board width (mm)  29  Pilot Hole Diameter (Φmm)  8 outside 2 and 7 inside 2  Type  5/16 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  4. Goby mounting bracket
    SAKATA Goby mounting bracket
    The specifications of bolts, nuts, and mountain washers are lath parts. Open the main body, grasp the goby part, and tighten the nut part. It is a mounting bracket on the roof. For fixing nose hiding metal fittings and light collecting metal fittings.
    Bolt  (Upper) M10 
    from S$9.79
    Min. 2 days
  5. Color Vest Colonial Quad
    KMEW Color Vest Colonial Quad
    Standard design that looks beautiful in any cityscape
    Certification number  (Non-combustible material) NM-2093  suitable roof cline  2.5 inches or more  Thickness (mm)  5.2  Working dimension (mm)  910×182  Mass (kg/sheet)  About 3.4  Finish  Acrylic coat  Region to Use  General and snow area 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  6. High set (Nut, Yama washer, Still water packing)
    SAKATA High set (Nut, Yama washer, Still water packing)
    The nut, washer, and felt packing are all in one. Parts are less likely to fall apart, reducing construction work. Do not use on polycarbonate.
    Packing  Felt + waterproof material 
    Rating:
    90%
    from S$56.99
    Min. 2 days
  7. Overlap type folded plate for roof type 88 with wife tight frame high set
    SAKATA Overlap type folded plate for roof type 88 with wife tight frame high set
    Includes 1 high set. As a joint between the stacked folded plate 88 type and a beam or purlin. Used for the edges.
    Board width (mm)  29  Pilot Hole Diameter (Φmm)  Wall Thickness (mm)  2.5  Type  5/16  Mass (kg)  0.21 
    from S$8.69
    Min. 2 days
  8. Snow clasp Snow Royal
    SAKATA Snow clasp Snow Royal
    Recommended when you want to attach an angle to a goby roof. It is easy to use because it can be used for both square goby and round goby. It supports angle sizes up to 6 x 65. It is a metal fitting for attaching an angle to a goby type folded plate roof. * Angle is not included
    Tightening Torque (Nm)  33  Suitable for  Square goby, round goby 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  9. Sabies (bolt cap) for slate roof
    IK Sabies (bolt cap) for slate roof
    Easy to install and has excellent durability! It prevents rust and leaks, making it ideal for areas with heavy salt damage and rainfall.
    Color  White silver  Material  Polyethylene resin 
    Rating:
    90%
    from S$75.99
    Min. 2 days
  10. Grab metal
    SAKATA Grab metal
    For effective use on the roof! It is a mounting bracket on the roof for square goby.
    Suitable for  Square goby folded roof 
    from S$13.99
    Min. 2 days
  11. Roof mounting bracket
    SAKATA Roof mounting bracket
    A mounting bracket on the roof for a round goby type folded plate roof.
    Specification  Dob plating  Suitable for  Round goby folding plate roof 
    from S$17.99
    Min. 2 days
  12. Grab metal
    SAKATA Grab metal
    For effective use on the roof! Roof mounting bracket for round goby. * Please contact us if you are uncertain about the suitability for the folded plate roof.
    Suitable for  Round goby folding plate roof 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  13. Nut with washer
    SAKATA Nut with washer
    The nut and the washer are one. Parts are less likely to fall apart, reducing construction work. By combining with the waterproof packing, it can be used by attaching it to the sword tip bolt of the stacked folded plate. * Packing is not included.
    from S$8.89
    Min. 2 days
  14. Ruta
    SAKATA Ruta
    The specifications of bolts, nuts, and mountain washers are lath parts. Open the main body, grasp the goby part, and tighten the nut part. A mounting bracket on the roof for a round goby type folded plate roof. For fixing nose hiding metal fittings and light collecting metal fittings.
    Suitable for  Round goby folding plate roof  Bolt  (Upper) M10 
    from S$13.99
    Min. 2 days
  15. Color Vest Colonial Quad Roof Nails 32
    KMEW Color Vest Colonial Quad Roof Nails 32
    Standard design that looks beautiful in any cityscape
    Material  Iron hot dip galvanizing  Length (mm)  32(Φ3.2) 
    from S$2.79
    Min. 2 days
  16. Color Vest Colonial Quad K Starter
    KMEW Color Vest Colonial Quad K Starter
    Standard design that looks beautiful in any cityscape
    Certification number  (Non-combustible material) NM-2093  suitable roof cline  2.5 inches or more  Region to Use  General and snow area  Thickness (mm)  5.2 
    from S$6.49
    Min. 8 days
  17. Color vest colonial quad building corner
    KMEW Color vest colonial quad building corner
    Standard design that looks beautiful in any cityscape
    Dimension l (mm)  450  Material  Abrasion resistant color GL0.35mm 
    Rating:
    20%
    from S$6.59
    Min. 8 days
  18. Ruta
    SAKATA Ruta
    The specifications of bolts, nuts, and mountain washers are lath parts. Open the main body, grasp the goby part, and tighten the nut part. It is a mounting bracket on the roof for the square goby type folded plate roof. For fixing nose hiding metal fittings and light collecting metal fittings.
    Bolt  (Upper) M10  Suitable for  Square goby folded roof 
    from S$13.99
    Min. 2 days
  19. Color vest colonial quad
    KMEW Color vest colonial quad
    Standard design that looks beautiful in any cityscape
    Dimension l (mm)  1820  Material  Abrasion resistant color GL0.35mm 
    from S$24.99
    Min. 8 days
  20. Color vest Colonial quad
    KMEW Color vest Colonial quad
    Standard design that looks beautiful in any cityscape
    Length (mm)  32(Φ2.7)  Material  Stainless steel bronze finish 
    from S$10.99
    Min. 2 days
  21. Overlap folding plate roof for 150 types with wife tight frame high set
    SAKATA Overlap folding plate roof for 150 types with wife tight frame high set
    Includes 1 high set. As a joint between the stacked folded plate 150 type and a beam or purlin. Used for the edges.
    Type  3/8  Board width (mm)  39  Pilot Hole Diameter (Φmm)  No pilot hole 
    from S$12.99
    Min. 6 days
  22. Sabiers for folded roof
    OHSATO Sabiers for folded roof
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Resin 
    from S$28.99
    Min. 2 days
  23. Tight frame high set for 150 types of folded folding roof
    SAKATA Tight frame high set for 150 types of folded folding roof
    Includes 2 high sets. As a joint between the stacked folded plate 150 type and a beam or purlin.
    Board width (mm)  39 
    from S$9.19
    Min. 2 days
  24. Ridge bracket
    SAKATA Ridge bracket
    For the base of the ridge wrapping! It can be used for both corner goby and round goby. It is a base metal fitting used when fastening the ridge wrap with screws.
    Specification  Galvanized steel sheet 
    from S$3.59
    Min. 2 days
  25. Snow clasp bottom guard for stacking type 88
    SAKATA Snow clasp bottom guard for stacking type 88
    It guards the valley part of the stacked folded plate roof and prevents snow from falling. You can stop the snow in the valley without using an angle. Installation after construction is OK. Has excellent workability. 5/16 nut included. Tightening torque: 17N ・ m As a snow stopper for the stacked... Read More
    Material  Dob plating  Suitable for  Stacking type 88  Specification  With 5/16 nut 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  26. Color Vest Colonial Quad Freeridge Building
    KMEW Color Vest Colonial Quad Freeridge Building
    Standard design that looks beautiful in any cityscape
    Working dimension (mm)  275 
    from S$9.19
    Min. 8 days
  27. Color Best Colonial Quad Eaves Drainer
    KMEW Color Best Colonial Quad Eaves Drainer
    Standard design that looks beautiful in any cityscape
    Dimension l (mm)  1829  Material  Abrasion resistant color GL0.35mm 
    from S$7.29
    Min. 8 days
  28. Color Vest Colonial Quad Rain Presser
    KMEW Color Vest Colonial Quad Rain Presser
    Standard design that looks beautiful in any cityscape
    Dimension l (mm)  1829  Material  Abrasion resistant color GL0.35mm 
    from S$19.99
    Min. 8 days
  29. Color Vest Colonial Quad Keraba Drainer 5.2mm Thickness Only
    KMEW Color Vest Colonial Quad Keraba Drainer 5.2mm Thickness Only
    Standard design that looks beautiful in any cityscape
    Dimension l (mm)  1829  Material  Abrasion resistant color GL0.35mm 
    from S$19.99
    Min. 8 days
  30. Multi grip
    SAKATA Multi grip
    The fascia bracket can be attached at a low position. For horn goby
    Suitable for  Square goby folded roof  Specification  Dob plating 
    from S$15.99
    Min. 6 days
  31. Snow stopper V stopper
    SAKATA Snow stopper V stopper
    One-touch construction by bolting from above. Since the construction is done from above, the burden on the waist is reduced. Daylighting and ventilation holes promote snow melting. It is used by attaching it to an angle. Goby type folded plate roof As a snow stopper for the valley part * Angles a... Read More
    Material  Dob plating 
    from S$22.99
    Min. 6 days
  32. IG Roof Super Galtect C
    IG Kogyo IG Roof Super Galtect C
    Demonstrates excellent heat insulation performance due to the synergistic effect of heat-shielding steel plate and heat insulating material. "Super Gartect C", which has a shorter working length of Super Gartect, is a compact size that is easy to handle even in a small site.
    Effective Fastening Length (mm)  1820  Overall Width (mm)  310  Working width (mm)  265  Mass (kg/m 2 Thickness (mm)  Up to 16  Area (m 2 2.9 
    from S$229.90
    Min. 6 days
  33. Eco sealing holder
    IG Kogyo Eco sealing holder
    from S$57.99
    Min. 6 days
  34. C-type scraper
    IG Kogyo C-type scraper
    Dimension L (mm)  2727  Material  Ultra high durability galva 
    from S$129.90
    Min. 6 days
  35. IG roof Super Gartect
    IG Kogyo IG roof Super Gartect
    Demonstrates excellent heat insulation performance due to the synergistic effect of heat-shielding steel plate and heat insulating material. It is a roofing material with a rich design that uses a special "chijimi paint" that boasts an outstanding texture that further enhances the roofi... Read More
    Working width (mm)  265  Overall Width (mm)  310  Thickness (mm)  Up to 16  Area (m 2 4.71  Mass (kg/m 2 Effective Fastening Length (mm)  2960 
    from S$359.90
    Min. 6 days
  36. TA- 40
    TAISEI TA- 40
    Perfect rain finish Covers the imperfections of sealing with triple and quadruple Compensation cap Outstanding durability Aluminum alloy alumite finish Excellent workability One-touch attachment of cap to angle body Wide versatility PVC sheet rubber Suitable for sheet / coating / asphalt cold wat... Read More
    Material  Anodized aluminum alloy material  Thickness (mm)  1.5 
    from S$6.19
    Min. 5 days
  37. Eco sealing
    IG Kogyo Eco sealing
    * Cannot be used without an optional holder
    Capacity (mL)  320  Material  Modified silicone 
    from S$199.90
    Min. 6 days
  38. Keraba drainer
    IG Kogyo Keraba drainer
    Dimension L (mm)  2727  Material  Ultra high durability galva 
    from S$329.90
    Min. 6 days
  39. 10M coil D (914mm width)
    IG Kogyo 10M coil D (914mm width)
    Dimension L (m)  10  Dimension W (mm)  914  Material  Ultra high durability galva 
    from S$369.90
    Min. 6 days
  40. Integrated arabesque for refurbishment 16
    IG Kogyo Integrated arabesque for refurbishment 16
    Dimension L (mm)  2727  Material  Ultra high durability galva 
    from S$329.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 137

Set Ascending Direction