All Category

Construction Supplies

Construction supplies refer to everything that is required for construction, such as temporary toilets and temporary houses for performing work on construction sites without delay, void pipes, and civil engineering materials necessary for construction. By providing temporary toilets and temporary houses that are easy to install and move on site, it not only reduces the burden on workers, but also provides an easy-to-work environment. Construction materials include a curing mat used for ground strengthening, a conmat indispensable for curing concrete, and a concrete plate that can be used for gardening.
View : Grid List
Filter

Items 1 - 40 of 579

Set Ascending Direction
  1. Cure Mat C
    AOI Cure Mat C
    Since it uses coconut fiber, which is a natural material, it is an environmentally friendly product. It has a structure in which fibers are entwined and has excellent water permeability. A lightweight and easy-to-use mat. For protection against scouring and suction of slopes. For soft ground recl... Read More
    Material  Palm fiber  Color  Green 
    from S$76.99
    Min. 2 days
  2. Fuji Sky Toilet No temporary toilet
    Fujimoto Fuji Sky Toilet No temporary toilet
    Assembled and easy. We will improve the image of the owner and neighbors and give consideration. Construction site, urine tank enclosure * Fares are not included.
    Specification  Panel is polypropylene  Material  Steel / polypropylene  Finish  Aggregate steel galvanized finish 
    from S$689.90
    Min. 7 days
  3. KS Honeycap
    Kunimoto Shokai KS Honeycap
    Flutter angle, steel end cap for single pipe It can be easily tapped into the flutter and is hard to come off due to the spring. Prevents the invasion of slag. It is convenient to carry because your finger hangs on the dent. It reinforces the edges of the flutter material and prevents deformation.
    Material (Main Unit)  Hot dip galvanizing  Material (Spring)  Stainless steel 
    Rating:
    60%
    from S$589.90
    Min. 5 days
  4. Separator turnbuckle
    KONDOTEC Separator turnbuckle
    from S$439.90
    Min. 7 days
  5. Sky toilet
    No Brand Sky toilet
    A must-have item for on-site work, you can easily carry it around. On-site work, outdoors, emergencies, etc.
    Material  plastic 
    Rating:
    89%
    from S$35.99
    Min. 2 days
  6. HOKKAI Void 2m
    HOKKAI SHIKAN HOKKAI Void 2m
    In addition to being light and easy to handle, processing such as cutting can be done easily, which helps save labor in on-site work. There is little paper sticking to concrete and characters are not reflected, and it has excellent water resistance. For a wide range of applications such as variou... Read More
    Rating:
    99%
    from S$24.99
    Min. 2 days
  7. Hocky Void 1m
    HOKKAI SHIKAN Hocky Void 1m
    In addition to being light and easy to handle, processing such as cutting can be done easily, which helps save labor in on-site work. There is little paper sticking to concrete and characters are not reflected, and it has excellent water resistance. For a wide range of applications such as variou... Read More
    Rating:
    90%
    from S$27.99
    Min. 2 days
  8. Cure mat CC
    AOI Cure mat CC
    It has an appropriate void due to special processing and has excellent water permeability. There is little clogging due to earth pressure, and it is effective for a long time. A lightweight and easy-to-use mat. For protection against scouring and suction of slopes. For soft ground reclamation and... Read More
    Material  Synthetic fibers  Color  Gray 
    Rating:
    90%
    from S$77.99
    Min. 2 days
  9. Safe tight
    AOI Safe tight
    Lightweight, easy to handle and easy to process. High resilience and good chemical resistance. Closed cell structure with good cushioning. For joints of concrete pavements and structures. For backup material of caulking material. For joints that require oil resistance. For cushioning material.
    Material  Polyethylene resin foam 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  10. Deformed steel bar
    No Brand Deformed steel bar
    Material  Iron (black scale) 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  11. Void tube (for drilling through holes)
    MIRAI INDUSTRY Void tube (for drilling through holes)
    Used for opening void through holes. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    Rating:
    95%
    from S$3.59
    Min. 2 days
  12. Kiss Sealer W
    AOI Kiss Sealer W
    Ideal for stopping water in concrete joints. Good water stoppage due to double water stoppage by bonding ready-mixed water and water swelling. For the foundation of a house. For concrete joints of underground structures. For joints of steel and through-tube concrete.
    Material  Butyl rubber  NETIS number  CG-100011-A 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  13. Kentite
    AOI Kentite
    It is a joint plate with high resilience and no protrusion. Lightweight and easy to cut. For joints of concrete pavements and structures. For the foundation when installing a machine. For waterproof base material. (For soundproofing and dewproofing)
    Standard  ASTMD1751, NEXCO standard passed 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  14. Morter A-PAT (mortar backfill)
    NEGUROSU DENKO Morter A-PAT (mortar backfill)
    It can be pasted with one touch, and the mortar can be poured immediately. Because it is a waterproof sheet, it solidifies even to the stains and finishes beautifully. It can also be used for continuous holes by stacking. It can also be used by processing it with a cutter etc. at the corners. It ... Read More
    Rating:
    60%
    from S$64.99
    Min. 2 days
  15. Boyd Harzushi
    DOGYU Boyd Harzushi
    The whole is plated, so it is hard to rust and the object is hard to be colored. Remove the paper tube (void tube) buried in the concrete wall by sandwiching it. Insert the rod into the rounded hole at the tip and rotate it.
    Mass (g)  1050 
    Rating:
    96%
    from S$69.99
    Min. 2 days
  16. (A) Separator 5/16 B
    KONDOTEC (A) Separator 5/16 B
    For double-sided exposure
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  17. (A) Separator 3/8 B
    KONDOTEC (A) Separator 3/8 B
    For double-sided exposure
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$27.99
    Min. 2 days
  18. Control panel plug
    ARAO Control panel plug
    The taper makes it easy to enter and does not come off. For filling holes in the control panel for formwork.
    Rating:
    73%
    from S$69.99
    Min. 2 days
  19. Super Joint E Type (Standard Type) Cap
    Fujimoto Sangyo Super Joint E Type (Standard Type) Cap
    Since the joint body is bituminous fiber and hard, there is no shaking or fluttering, and it can be installed with a small amount of mortar fixed. In addition, since only a few parts need to be fixed, the construction time can be significantly reduced. Since the mortar can be fixed at a position ... Read More
    Rating:
    80%
    from S$279.90
    Min. 2 days
  20. Demaster
    Separator Cooperative Demaster
    It can be set with one touch and can be tightened only in one place. Since all construction can be done from the front, the labor is greatly reduced. You can remove the "fog" between concrete and reinforcing bars. * Install with the separator mounting port facing up. * Do not use in pla... Read More
    Suitable Size  5/16×D10、5/16×D13、3/8×D16  Suitable Material  Round separator 5/16, rebar D10 or D13 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  21. Dice for foundation
    No Brand Dice for foundation
    Rating:
    100%
    from S$99.90
    Min. 2 days
  22. P-con
    TRUSCO P-con
    A tightening member for the separator. For veneer 12mm. Color coding makes it easy to identify when dismantling. As a member for creating concrete formwork at construction sites.
    Rating:
    100%
    from S$7.29
    Min. 2 days
  23. Kanrok
    Separator Cooperative Kanrok
    Easy lock of 6 or more combinations. Earth retaining formwork, slab step formwork, slab pulling step formwork floating from PC slabs, separating formwork from steel frames, fixing flat bars, etc. * To prevent the reinforcing bar D10 and the round separator from coming off, make sure that the uppe... Read More
    from S$389.90
    Min. 2 days
  24. High seal
    ARAO High seal
    Butylcom water swelling water stop plate with sealing and swelling properties.
    Standard  10 × 20 × 5m roll 
    from S$88.99
    Min. 2 days
  25. KS Guts
    Kunimoto Shokai KS Guts
    The definitive version of hardware for measures against welding of reinforcing bars. Various uses are born with your idea! Demonstrates outstanding strength due to bag-shaped drawing. Safe, easy to install and speedy in terms of strength. Since it is bolted, it can be attached to any position on ... Read More
    Type  32W  Bolt Tightening Torque (Nm)  10~15  Applicable diameter range  Reinforcing bars D13 to D32 
    from S$569.90
    Min. 2 days
  26. RB thread tie (3 type rib seat nut with SW)
    KONDOTEC RB thread tie (3 type rib seat nut with SW)
    from S$289.90
    Min. 2 days
  27. Combined poly donut
    No Brand Combined poly donut
    from S$85.99
    Min. 2 days
  28. KS Neo Guts
    Kunimoto Shokai KS Neo Guts
    Stop by sandwiching the sepa and the reinforcing bar. Excellent multi-functional workability that can be welded! Just pinch and tighten the reinforcing bars and separators. Especially for parallel pulling with a slab, the work is completed only by tightening from above. It is a multi-purpose hard... Read More
    Finish  Phosphate  Allowable load (N [kgf])  1000[102]  Bolt Tightening Torque (Nm)  25 
    from S$439.90
    Min. 2 days
  29. Void tube ratchet
    TOP KOGYO Void tube ratchet
    For removing the void pipe embedded at the construction stage
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  30. (A) Separator 5/16 KCP
    KONDOTEC (A) Separator 5/16 KCP
    For double-sided exposure
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$96.99
    Min. 6 days
  31. Poly dice
    No Brand Poly dice
    Ideal for exposed slabs
    Material  plastic  Type  For lower muscle 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  32. Plastic cone for plywood
    KONDOTEC Plastic cone for plywood
    Rating:
    60%
    from S$329.90
    Min. 2 days
  33. KS Small Guts
    Kunimoto Shokai KS Small Guts
    No rebar welding, The definitive version of hardware for measures against welding Outstanding ease of use! Welding-free separate pull metal fittings It can be attached with a single bolt by grasping the reinforcing bar and separator at the same time. (D10, D13 parallel only) Separator can be inst... Read More
    Finish  Phosphate  Allowable load (N [kgf])  3000[306]  Bolt Tightening Torque (Nm)  25~30  Applicable diameter range  Rebar D10-D16 
    from S$489.90
    Min. 2 days
  34. Super Med S type (without cap)
    Fujimoto Sangyo Super Med S type (without cap)
    Since the joint body is bituminous fiber and hard, there is no shaking or fluttering, and it can be installed with a small amount of mortar fixed. In addition, since only a few parts need to be fixed, the construction time can be significantly reduced. Since the mortar can be fixed at a position ... Read More
    Rating:
    100%
    from S$179.90
    Min. 9 days
  35. Void tube ratchet
    TOP KOGYO Void tube ratchet
    The ratchet mechanism is adopted. Durability has been improved by high frequency quenching at the tip. For removing the void pipe embedded at the construction stage.
    Rating:
    100%
    from S$389.90
    Min. 2 days
  36. KS Hashiraman
    Kunimoto Shokai KS Hashiraman
    The leveling accuracy of steel columns is improved. The conventional products for 5t and 10t are now available. Excellent bearing capacity due to high tension bolts. It is easier than mortar construction and the construction period can be shortened. * Be sure to use within the allowable load rang... Read More
    Type  5t / 10t combined type  Allowable Load (kN)  98(10tonf)  Screw size  M20 (26 mm flat) 
    from S$599.90
    Min. 2 days
  37. Poly donut
    No Brand Poly donut
    * Cover thickness: Thickness from reinforcing bar to concrete
    from S$99.90
    Min. 7 days
  38. Bonnell Tight
    AOI Bonnell Tight
    Lightweight, easy to handle and easy to process. High resilience and good chemical resistance. Closed cell structure with good cushioning. The uneven surface provides good adhesion to concrete. For joints of concrete pavements and structures. For concrete joints in high places. For joints that re... Read More
    Material  Polyethylene resin foam  Foaming Ratio  15 times  NETIS number  CG-110037-A 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  39. (A) Separator 5/16 C
    KONDOTEC (A) Separator 5/16 C
    For double-sided finishing
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$69.99
    Min. 2 days
  40. Poly Tower
    No Brand Poly Tower
    from S$86.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 579

Set Ascending Direction