All Category

Form Tie Plates / Washers

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. This plate for 60 square pipe
    KONDOTEC This plate for 60 square pipe
    Type  K-W  Mass (kg)  0.238 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  2. This board
    KONDOTEC This board
    from S$199.90
    Min. 5 days
  3. This plate for 48.6 round pipe
    KONDOTEC This plate for 48.6 round pipe
    Type  K-PW  Mass (kg)  0.255 
    from S$289.90
    Min. 2 days
  4. KS Thai board
    Kunimoto Shokai KS Thai board
    Rib shape with large section modulus. It is tough and hard to deform, saving you the trouble of shaping. A unique, nearly parallel wedge that is resistant to the vibration of the vibrator. The plate thickness is 4.2 mm and it is tough. The head of the wedge is cut diagonally. We pursued an angle ... Read More
    Finish  Hot dip galvanizing 
    from S$199.90
    Min. 4 days
  5. Plate nut
    KONDOTEC Plate nut
    from S$149.90
    Min. 5 days
  6. Washer for 48.6 round pipe
    KONDOTEC Washer for 48.6 round pipe
    Mass (kg)  0.075  Type  Type 3 rib washer 
    from S$389.90
    Min. 6 days
  7. KS Thai board
    Kunimoto Shokai KS Thai board
    Rib shape with large section modulus. It is tough and hard to deform, saving you the trouble of shaping. A unique, nearly parallel wedge that is resistant to the vibration of the vibrator. The plate thickness is 4.2 mm and it is tough. The head of the wedge is cut diagonally. We pursued an angle ... Read More
    from S$229.90
    Min. 4 days
  8. Sepa Clamp 2
    Sankyo Tech Sepa Clamp 2
    Three roles in one Formwork sheet metal (60 square pipes wedge type) is now available. Short foot (K-1), long foot (K-2), rib (KW) can also be used, making it easy to manage and economical. Used for formwork construction * For 60 square steel pipes. * Cannot be used for 50 squares.
    Pipe Diameter (Φmm)  For 60 square pipe 
    from S$259.90
    Min. 6 days
  9. KS  Thai plate  LG type
    Kunimoto Shokai KS Thai plate LG type
    Finish  Hot dip galvanizing  Type  LG type 
    from S$329.90
    Min. 6 days
  10. T washer (for formwork material) PAT.P
    KONDOTEC T washer (for formwork material) PAT.P
    Easy to use with a hand drill, cantilever with high speed tightening and light load For both 50 and 60 squares, direct mounting, 2-step and 3-step tightening are also possible. (* 3 steps tightening is only 50 squares)
    Type  T washer  Mass (kg)  0.226 
    from S$769.90
    Min. 8 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction