All Category

Foundation Construction Materials

View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction
  1. KS Honeycap
    Kunimoto Shokai KS Honeycap
    Flutter angle, steel end cap for single pipe It can be easily tapped into the flutter and is hard to come off due to the spring. Prevents the invasion of slag. It is convenient to carry because your finger hangs on the dent. It reinforces the edges of the flutter material and prevents deformation.
    Material (Main Unit)  Hot dip galvanizing  Material (Spring)  Stainless steel 
    Rating:
    60%
    from S$589.90
    Min. 4 days
  2. KS panel floating
    Kunimoto Shokai KS panel floating
    It can be attached to the reinforcing bars of D10 to D35. The contact surface of the reinforcing bar is wide and stable, and the formwork is securely held in a floating state. * Tighten the mounting bolts firmly with a tool. * The tip of the bolt can also be turned by inserting it into the square... Read More
    Type  All-purpose type  Applicable diameter range  Reinforcing bars D13 to D35  Allowable load (N [kgf])  294[30] 
    from S$369.90
    Min. 2 days
  3. KS panel receiver D type
    Kunimoto Shokai KS panel receiver D type
    It is reinforced with a triangular shape unique to hardware that receives the external panel using a slab pulling separator, and the panel is strongly pressed to eliminate the joint step. Uses a special disc spring to secure more than double the slip resistance. No insert is required as it is tig... Read More
    Finish  Colored chromate (gold)  Suitable for  For both W5 / 16 and W3 / 8 
    from S$369.90
    Min. 4 days
  4. Alwalk dedicated hook
    HOSHIN Alwalk dedicated hook
    Specification  Common to Alwalk / FT scaffolding 
    from S$38.99
    Min. 7 days
  5. Drain Plug (Compatible with PVC Pipe Φ75)
    Joto Techno Drain Plug (Compatible with PVC Pipe Φ75)
    Multi-functional water drain that can shut out moisture and termites. * The compatible pipe for this product is VU75 (inner diameter Φ83, on-site procurement).
    Color  Gray  Material  PP 
    from S$16.99
    Min. 2 days
  6. Kunisepa
    KUNIMINE INDUSTRIES Kunisepa
    Non-vulcanized butyl rubber formulation enables retrofitting. High water stopping performance due to bentonite. Separate bentonite waterproof material * Store in a cool and dark place and be careful not to get it wet. * When installing, be sure to crimp the ends sufficiently. * Please use Kunisea... Read More
    Dimension t (mm)  10  Dimension r2 (mm)  20 
    from S$389.90
    Min. 5 days
  7. Level Pointer
    Watanabe Level Pointer
    Since it is an easy-to-read mark, you can place it more accurately and quickly. Fine adjustment is easy because the leveling adjustment method is a screw type. The one-touch method requires no tools and can be easily installed. It can be installed even after the formwork is installed. If you leve... Read More
    Type  For both D10 and D13  Part No.  LP-1013  Applicable diameter range  Reinforcing bars: D10 / D13 
    from S$179.90
    Min. 2 days
  8. Tool AY ruler underlay set
    ARCHITECTURAL YAMADE Tool AY ruler underlay set
    Mass (g)  About 3000 
    from S$279.90
    Min. 7 days
  9. Tool crimp plate
    ARCHITECTURAL YAMADE Tool crimp plate
    Mass (g)  About 450 
    from S$32.99
    Min. 7 days
  10. Alwalk optional item  Top anchor mounting hook
    HOSHIN Alwalk optional item Top anchor mounting hook
    A hook for attaching to the top. Can be attached to 4-minute anchor bolts. * Customers are requested to prepare nuts and flat washers for mounting anchor bolts. * Customers are requested to install it as it cannot be shipped by attaching it to Alwalk.
    Mass (kg)  2.2  Included Accessories  High nut x 2 
    from S$57.99
    Min. 7 days
  11. Alwalk optional item  Extension bar
    HOSHIN Alwalk optional item Extension bar
    By attaching an extension bar to Alwalk, the height of the scaffolding can be adjusted. Up to 2 can be connected by using the connecting bracket. The distance from the hook to the scaffolding board installation position can be adjusted from approximately 440 mm to 1840 mm. (Normal use approx. 44... Read More
    from S$43.99
    Min. 7 days
  12. KS Jack
    KYOTO SPACER KS Jack
    A gate-type lever block that is used to slowly lower beams assembled into a beam into the beam formwork.
    Width (mm)  1000  Height (mm)  1000~1500 
    from S$1,199.00
    Min. 5 days
  13. Spovoid (replacement bag only)
    KYOTO SPACER Spovoid (replacement bag only)
    Even after the ready-mixed concrete has hardened, it can be easily pulled out. It can be reused repeatedly. A tool for making a vertical hole used for box removal work at the base of the support of various protective fences.
    Specification  refill bag only 
    from S$199.90
    Min. 5 days
  14. Guard fence clamp  GFC-1 type
    Kunimoto Shokai Guard fence clamp GFC-1 type
    You can easily fix the fence and the horizontal pipe from the inside.
    nut, across flats (mm)  17  Type  GFC-1 type 
    from S$22.99
    Min. 6 days
  15. Fence support U type
    Kunimoto Shokai Fence support U type
    No horizontal pipes, clamps, or wires are required. It can be safely installed from inside the fence. Installation and removal can be done quickly with a single bolt, both above and below.
    Finish  Hot dip galvanizing 
    from S$59.99
    Min. 6 days
  16. Water stop plate (40m / rebar D10 compatible)
    Joto Techno Water stop plate (40m / rebar D10 compatible)
    Guards against the invasion of water and termites from the foundation joint. * When using this product, provide a drain on the foundation soil surface. Please note that if there is no drainage, water will not drain if water collects inside the foundation.
    Suitable for  Reinforcing bar D10  Color  Water stop plate: Silver, Clip: White 
    from S$259.90
    Min. 7 days
  17. Water stop plate (50m included / Reinforcing bar D13 compatible)
    Joto Techno Water stop plate (50m included / Reinforcing bar D13 compatible)
    Guards against the invasion of water and termites from the foundation joint. * When using this product, provide a drain on the foundation soil surface. Please note that if there is no drainage, water will not drain if water collects inside the foundation.
    Suitable for  Reinforcing bar D13  Color  Water stop plate: Silver, Clip: Yellow 
    from S$329.90
    Min. 7 days
  18. Screwdriver
    Watanabe Screwdriver
    When using the level pointer, you can easily adjust the level in a comfortable posture by using a special screwdriver. There is a bubble tube on the top of the knob (dedicated screwdriver photo A part) Level pointer dedicated driver * The receiver and folder must be prepared separately.
    from S$119.90
    Min. 7 days
  19. Kuni Sleeve TP
    KUNIMINE INDUSTRIES Kuni Sleeve TP
    An unprecedented water blocking material that adds the effect of bentonite to non-vulcanized butyl rubber. Water-stopping performance Due to swelling, the compound fills fine voids and gels to form an impermeable layer. Closure speed Immediately closes the void. (Approximately 3 days to double)... Read More
    Thickness (mm)  Width (mm)  30  Length (mm)  5000 
    from S$199.90
    Min. 5 days
  20. P floor plate
    KYOTO SPACER P floor plate
    This plate is used to prevent spacers from sinking on dirt floors and insulation. To secure the cover and position the reinforcing bars accurately *The spacer on the board in the image is not included. *This is only the floor plate. Order code: 85493197 Please purchase the iron plate.
    Material  Resin 
    from S$119.90
    Min. 5 days
  21. Tool AY Power Mixer
    ARCHITECTURAL YAMADE Tool AY Power Mixer
    Mass (g)  About 360 
    from S$96.99
    Min. 7 days
  22. Tool joint checker
    ARCHITECTURAL YAMADE Tool joint checker
    Mass (g)  About 400 
    from S$88.99
    Min. 7 days
  23. Mounting bracket for vertical wall / inclined wall
    HOSHIN Mounting bracket for vertical wall / inclined wall
    This is a special metal fitting for attaching Alwalk (FT scaffolding) to vertical walls / slanted walls (tail arme / super tail arme and other vertical / slanted walls).
    Mass (kg)  0.7 
    from S$13.99
    Min. 7 days
  24. Pipe pallet
    HOSHIN Pipe pallet
    Easy, safe and convenient pipe storage device! Pipe pallet Single pipes are greatly streamlined for organizing, storing and transporting. It can be stored three-dimensionally and does not take up space even in a small construction site. It is safe and efficient because it can be lifted with a str... Read More
    Mass (kg/piece)  3.8  Dimensions, Width W x Depth D x Height H (mm)  690×58×280  Surface Treatment  Colored chromate plating  Standard  For 50 48.6Φ pipes 
    from S$249.90
    Min. 7 days
  25. KS  Haribata Box  Round (for Φ48.6)
    Kunimoto Shokai KS Haribata Box Round (for Φ48.6)
    Finish  Hot dip galvanizing  Type  Round type (for Φ48.6) 
    from S$449.90
    Min. 6 days
  26. KS  Haribata Box  60 type (for 60 squares), 50 type (for 50 squares)
    Kunimoto Shokai KS Haribata Box 60 type (for 60 squares), 50 type (for 50 squares)
    Finish  Hot dip galvanizing 
    from S$759.90
    Min. 6 days
  27. FT scaffolding
    HOSHIN FT scaffolding
    It can be attached directly to the concrete skeleton. It can be attached to the upper and lower two places with foam ties and bolts, etc., making work safer. In addition, since the lower part has a long hole, the upper and lower mounting intervals can be set freely. (450mm-900mm pitch) The tilt a... Read More
    Allowable Load (kN)  1.96(200kg) 
    from S$159.90
    Min. 7 days
  28. Drain Pipe Scaffolding
    HOSHIN Drain Pipe Scaffolding
    It can be used for pipes of 50Φ to 100Φ by the jack method. In addition, a new standard product compatible with 40Φ has been added to the lineup. Gradient adjustment bolts allow it to be used for pipe slopes up to 25 degrees. The handrail is a simple and safe design that just inserts the pipe int... Read More
    Allowable Load (kN)  1.47(150kg)  Mass (kg)  5.7  NETIS number  QS-190050-A 
    from S$249.90
    Min. 7 days
  29. Support Organizing Table
    HOSHIN Support Organizing Table
    It can be used as a packing stand for various supports, square flaps, single pipes, long timber, etc. It can be stacked and can be used effectively even in narrow spaces. It is strong against impact and distortion and has excellent durability !! It does not take up space when not in use due to th... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  1180×850×650  External Dimensions (W x D x H) (mm)  1390×1060×853  Mass (kg)  30 / unit  Material  Zinc treatment material 
    from S$599.90
    Min. 9 days
  30. Metal pallet
    HOSHIN Metal pallet
    The definitive storage device that pursues safety and economy for transporting and storing steel formwork! You can apply oil and fat and at the same time integrate the steel formwork with one touch. The rail-on-rail method prevents vertical and horizontal slippage and enables 4-tier stacking. Ide... Read More
    Mass (kg/sheet)  15  Standard  30 type for 45 sheets  Dimension (mm)  930×1048  Surface Treatment  Colored chromate plating 
    from S$739.90
    Min. 9 days
  31. Kuni stopper PH
    KUNIMINE INDUSTRIES Kuni stopper PH
    A new water blocking material that prevents water from leaking from the scaffolding. To use it, just lay it on the bottom. Prevents water leakage from holes in the scaffolding that occurs after placing pressure plate concrete on site * Store in a cool and dark place before use.
    from S$1,199.00
    Min. 5 days
  32. KS Ashival Looper
    Kunimoto Shokai KS Ashival Looper
    Rotating the bolt moves the hook with nut and tightens the chain.
    bolt, across flats (mm)  17  Finish  Colored chromate (gold) 
    from S$28.99
    Min. 6 days
  33. Guard fence clamp  GFC-2 type
    Kunimoto Shokai Guard fence clamp GFC-2 type
    Single-bolt type that makes work from the inside even easier.
    nut, across flats (mm)  17  Type  GFC-2 type 
    from S$27.99
    Min. 6 days
  34. Water stop plate (30m / rebar D13 compatible)
    Joto Techno Water stop plate (30m / rebar D13 compatible)
    Guards against the invasion of water and termites from the foundation joint. * When using this product, provide a drain on the foundation soil surface. Please note that if there is no drainage, water will not drain if water collects inside the foundation.
    Suitable for  Reinforcing bar D13  Color  Water stop plate: Silver, Clip: Yellow 
    from S$259.90
    Min. 7 days
  35. Chain hook (for D10, 13, 16)
    KYOTO SPACER Chain hook (for D10, 13, 16)
    It folds into a compact design that fits in the palm of your hand, and the plated steel body is durable and long-lasting. Equipped with hooks for 21 steps (2,000mm). Auxiliary metal fittings used for the purpose of arranging hoop bars of columns or horizontal reinforcing bars of wall bars at 100 ... Read More
    Cell Spacing (mm)  100  Length (mm)  2000  Number of Tiers  21  Suitable Size  D10・13・16 
    from S$999.00
    Min. 5 days
  36. Spovoid (body set)
    KYOTO SPACER Spovoid (body set)
    Even after the ready-mixed concrete has hardened, it can be easily pulled out. It can be reused repeatedly. A tool for making a vertical hole used for box removal work at the base of the support of various protective fences.
    Diameter x Overall Length (Φmm x mm)  100×200 
    from S$369.90
    Min. 5 days
  37. Water stop plate (30m / rebar D10 compatible)
    Joto Techno Water stop plate (30m / rebar D10 compatible)
    Guards against the invasion of water and termites from the foundation joint. * When using this product, provide a drain on the foundation soil surface. Please note that if there is no drainage, water will not drain if water collects inside the foundation.
    Suitable for  Reinforcing bar D10  Color  Water stop plate: Silver, Clip: White 
    from S$249.90
    Min. 7 days
  38. Alwalk optional item  Inner handrail holder
    HOSHIN Alwalk optional item Inner handrail holder
    It is possible to attach a handrail to the inside of Alwalk. Ideal for safety measures for top work. * When using with a hook, it is necessary to replace the high nut with a U nut. * Compatible with Alwalk produced after July 2018, and products produced before that need to be drilled.
    Mass (kg)  1.1  Included Accessories  U nut x 2, flat washer x 2 
    from S$48.99
    Min. 7 days
  39. Alwalk
    HOSHIN Alwalk
    Made of aluminum and lightweight, it is easy to carry and can be installed safely. It can be folded to reduce storage space transportation costs. The slope angle can be adjusted freely and can be used from vertical to 10% gradient. It can be attached directly to the concrete skeleton by removing ... Read More
    Allowable Load (kN)  1.96(200kg)  NETIS number  KKK-170004-VE 
    from S$179.90
    Min. 7 days
  40. iron plate
    KYOTO SPACER iron plate
    *This is only the iron plate. Order code: 85497139 Insole plate large (90 square) Order code: 85493188 Insole plate small (60 square)
    Size  90 round  Nominal Size  Material  Made of steel 
    from S$439.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction