All Category

Slab Related

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. KS dual catch
    Kunimoto Shokai KS dual catch
    Hardware that doubles as a slab holder and a slab holder under the beam It acts as a flutter and holds the flutter under the beam. It can also be used as a slab receiver at the same time. Achieves weight reduction with a unique rib structure. By using steel pipe flutter (60 square) instead of woo... Read More
    Finish  Hot dip galvanizing  Suitable for  For 60 square 
    from S$539.90
    Min. 4 days
  2. KS  Slab boat 200 type
    Kunimoto Shokai KS Slab boat 200 type
    With a bottom plate veneer, concrete can be placed inside at the same time as the opening. Supports slab thickness up to 200 mm. Made of rust-proof coated steel plate, it can be diverted.
    Type  200 type  Opening (mm)  200×950  Finish  Rust prevention paint 
    from S$359.90
    Min. 6 days
  3. Concrete bar type for general slabs
    KYOTO SPACER Concrete bar type for general slabs
    A long metal fitting for slabs with an embedded wire mesh that is used to block ready-mixed concrete. To secure the cover and position the reinforcing bars accurately
    Dimension L (mm)  900 
    from S$259.90
    Min. 5 days
  4. Slab receiver
    KONDOTEC Slab receiver
    from S$179.90
    Min. 5 days
  5. KS  Slab boat 200 type handle
    Kunimoto Shokai KS Slab boat 200 type handle
    Type  handle 
    from S$7.99
    Min. 6 days
  6. KS  Slab boat 200 type plate
    Kunimoto Shokai KS Slab boat 200 type plate
    Type  plate 
    from S$3.89
    Min. 6 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction