All Category

Formwork Spacers

View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction
  1. Dice for foundation
    No Brand Dice for foundation
    Rating:
    100%
    from S$96.99
    Min. 2 days
  2. Combined poly donut
    No Brand Combined poly donut
    from S$78.99
    Min. 2 days
  3. Poly dice
    No Brand Poly dice
    Ideal for exposed slabs
    Type  For lower muscle  Material  plastic 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  4. Poly donut
    No Brand Poly donut
    * Cover thickness: Thickness from reinforcing bar to concrete
    from S$94.99
    Min. 6 days
  5. Poly Tower
    No Brand Poly Tower
    from S$76.99
    Min. 6 days
  6. Grip spacer W type D10 specification
    ARTSPACE Grip spacer W type D10 specification
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm 2 or more, and there is almost no change in quality due to deformation, cracking, ... Read More
    from S$259.90
    Min. 9 days
  7. Lock spacer W type
    ARTSPACE Lock spacer W type
    Can be united from D10 to D32. Cable ties are made by HellermannTyton (MS Thai 66 nylon).
    from S$489.90
    Min. 6 days
  8. AS Grip Spacer F Type D13-16 Specifications
    ARTSPACE AS Grip Spacer F Type D13-16 Specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Reinforcing bar: D13-16 
    from S$1.39
    Min. 6 days
  9. AS lock spacer  W type
    ARTSPACE AS lock spacer W type
    HellermannTyton's cable ties are used for the binding part. 66 nylon is used as the main raw material, so there is no need to worry about 100% rust. Reinforcing bars correspond to D10 to D32.
    from S$1.49
    Min. 6 days
  10. AS Grip Spacer V Type D13-16 Specifications
    ARTSPACE AS Grip Spacer V Type D13-16 Specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm 2 or more, and there is almost no change in quality due to deformation, cracking, ... Read More
    Specification  Reinforcing bar: D13-16 
    from S$1.39
    Min. 2 days
  11. Mesh Spacer for Dice
    Inui Sangyo Mesh Spacer for Dice
    It can be attached to the wire mesh with one touch, and no binding is required. You can set it even with the wire mesh upright. The pedestal is wide and stable. It can also be used on insulation. Since there are many openings, concrete can be filled without difficulty.
    Height (mm)  30  Color  Gray  Suitable Diameter (Φmm)  Mesh: 6 
    Rating:
    100%
    from S$0.35
    Min. 6 days
  12. With bar type spacer cap
    KYOTO SPACER With bar type spacer cap
    This is a long steel spacer used for the purpose of securing the covering of the slab in the vertical direction. Since the tip of the leg is covered with a resin cap, it can also be used on the back of the frame. It can also be used for laying wire mesh by arranging it parallel to the concave and... Read More
    from S$169.90
    Min. 5 days
  13. P-dice
    KYOTO SPACER P-dice
    A resin slab spacer used to secure the undercover of the slab. To secure the cover and position the reinforcing bars accurately *When using on a dirt floor or heat insulating material (except with plate), please use the separately sold P floor plate or floor iron plate together.
    from S$129.90
    Min. 5 days
  14. With upper and lower muscle receiving spacer plate
    KYOTO SPACER With upper and lower muscle receiving spacer plate
    This is an excellent steel spacer for slabs that can secure upper and lower covers with just this one for both upper and lower muscles. Anti-sinking bottom plate is standard equipment assuming use on insulation material or dirt floor. Can be used for slab muscle of D13 or less. To secure the cove... Read More
    from S$199.90
    Min. 5 days
  15. Grooved Concrete Dice
    KYOTO SPACER Grooved Concrete Dice
    A dent was provided so that the reinforcing bars in the reinforcing bars would not easily fall. To secure the cover and position the reinforcing bars accurately
    Compression Strength (N/mm2 50 
    from S$19.99
    Min. 5 days
  16. Column bar corner hook
    KYOTO SPACER Column bar corner hook
    It is a metal fitting used for the purpose of installing the four corners of the column reinforcement in the correct position. *When suspending two or more layers of multi-tiered reinforcing bars with S-shaped metal fittings, narrow the installation interval so that the S-shaped metal fittings on... Read More
    Dimension D (mm)  25  Dimension H (mm)  75 
    from S$489.90
    Min. 5 days
  17. Feet P upper and lower muscle receiving spacer with PL
    KYOTO SPACER Feet P upper and lower muscle receiving spacer with PL
    The lower resin support is for both H30 and H40, and the upper support is a steel hybrid slab spacer. Since the lower end of the pedestal is integrally molded with the resin plate, it can be used even on earthen floors or heat insulating materials. To secure the cover and position the reinforcing... Read More
    from S$129.90
    Min. 5 days
  18. Steel Spacer with Rust Prevention
    KYOTO SPACER Steel Spacer with Rust Prevention
    It is a steel spacer used for the purpose of securing the cover in the vertical direction of the slab. Polyethylene coating is applied to the toes to prevent rust on exposed surfaces. When using on insulating materials or dirt floors, please use the separately sold P floor plate or floor iron pla... Read More
    from S$119.90
    Min. 5 days
  19. foundation steel spacer
    KYOTO SPACER foundation steel spacer
    It is a steel spacer used for the purpose of securing the sagging of the base reinforcement of the foundation. A polyethylene coating was applied to the toes. To secure the cover and position the reinforcing bars accurately * Arrange so that the load is 300 kg or less per piece, and adjust the ar... Read More
    from S$149.90
    Min. 5 days
  20. Pla Star G
    KYOTO SPACER Pla Star G
    A star-shaped resin spacer that is used to secure the covering of the sides of pillars, beams, and walls. Can be used for both rebar D10 and D13. There is a feature that can be used without problems in both portrait and landscape orientation. To secure the cover and position the reinforcing bars ... Read More
    Suitable Size  D10-13 
    from S$88.99
    Min. 5 days
  21. With poly dice (plastic) plate
    ARTSPACE With poly dice (plastic) plate
    A popular, light and durable plastic spacer. It is also suitable for exposed work. Since it is made of plastic, there is no need to worry about rust.
    from S$99.90
    Min. 7 days
  22. Poly tower (plastic)
    ARTSPACE Poly tower (plastic)
    A popular, light and durable plastic spacer. It is also suitable for exposed work. Since it is made of plastic, there is no need to worry about rust.
    from S$64.99
    Min. 7 days
  23. Concrete Flat Plate
    ARTSPACE Concrete Flat Plate
    Dimension (mm)  (Cover) 300/300  Thickness (mm)  60 
    from S$27.99
    Min. 8 days
  24. AS Grip Spacer W Type D13-16 Specifications
    ARTSPACE AS Grip Spacer W Type D13-16 Specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Reinforcing bar: D13-16 
    from S$1.39
    Min. 6 days
  25. AS grip spacer  F type  D25-32 specifications
    ARTSPACE AS grip spacer F type D25-32 specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Reinforcing bar: D25-32 
    from S$1.49
    Min. 6 days
  26. AS lock spacer  F type
    ARTSPACE AS lock spacer F type
    HellermannTyton's cable ties are used for the binding part. 66 nylon is used as the main raw material, so there is no need to worry about 100% rust. Reinforcing bars correspond to D10 to D32.
    from S$1.49
    Min. 6 days
  27. AS grip spacer  V type  D25-32 specifications
    ARTSPACE AS grip spacer V type D25-32 specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    from S$1.39
    Min. 6 days
  28. AS Spacer A Type
    ARTSPACE AS Spacer A Type
    from S$0.45
    Min. 2 days
  29. W-shaped spacer for beams, black
    KYOTO SPACER W-shaped spacer for beams, black
    A steel spacer for beams to secure the space between the top and bottom of the multi-step reinforcement of the main reinforcement of the beam. Select a spacer that is 100mm shorter than the beam width (50mm on each side). Oriented across the major bars of the beam. To secure the cover and positio... Read More
    from S$199.90
    Min. 5 days
  30. Spacer for deck plate
    KYOTO SPACER Spacer for deck plate
    A steel spacer for slabs exclusively for Nippon Steel Construction Materials "Super E Deck" or JFE Construction Materials "QL Deck". By putting it on the convex part of the deck plate and pressing it strongly from above, such as stepping on it with your foot, the tip of the na... Read More
    from S$279.90
    Min. 5 days
  31. Poly donut (plastic) color
    ARTSPACE Poly donut (plastic) color
    A popular, light and durable plastic spacer. It is also suitable for exposed work. Since it is made of plastic, there is no need to worry about rust.
    from S$67.99
    Min. 7 days
  32. Lock spacer F type
    ARTSPACE Lock spacer F type
    Can be united from D10 to D32. Cable ties are made by HellermannTyton (MS Thai 66 nylon).
    from S$489.90
    Min. 6 days
  33. Grip spacer F type D10 specification
    ARTSPACE Grip spacer F type D10 specification
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm 2 or more, and there is almost no change in quality due to deformation, cracking, ... Read More
    from S$259.90
    Min. 9 days
  34. AS grip spacer  F type  D19-22 specifications
    ARTSPACE AS grip spacer F type D19-22 specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Reinforcing bar: D19-22 
    from S$1.49
    Min. 6 days
  35. AS Grip Spacer V Type D10
    ARTSPACE AS Grip Spacer V Type D10
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Rebar: D10 
    from S$1.39
    Min. 6 days
  36. AS grip spacer  W type  D25-32 specifications
    ARTSPACE AS grip spacer W type D25-32 specifications
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Reinforcing bar: D25-32 
    from S$1.49
    Min. 6 days
  37. AS Lock Spacer V Type
    ARTSPACE AS Lock Spacer V Type
    HellermannTyton's cable ties are used for the binding part. 66 nylon is used as the main raw material, so there is no need to worry about 100% rust. Reinforcing bars correspond to D10 to D32.
    from S$1.39
    Min. 6 days
  38. AS grip spacer  W type  D10 specification
    ARTSPACE AS grip spacer W type D10 specification
    The V type is a point contact that does not spoil the finished landscape after demolding. Making the cover conical makes it easier for the concrete to turn. Adopting glass fiber reinforced GRC, it achieves 80N / mm2 or more, and there is almost no change in quality due to deformation, cracking, o... Read More
    Specification  Rebar: D10 
    from S$1.39
    Min. 6 days
  39. KS high-strength spacer for walls
    KYOTO SPACER KS high-strength spacer for walls
    Spacers made of high-strength mortar used for the purpose of securing the covering of the sides of walls. To secure the cover and position the reinforcing bars accurately *When installing this on horizontal reinforcing bars, reinforce the reinforcing bars held by the metal fittings with a binding... Read More
    Compression Strength (N/mm2 80 
    from S$199.90
    Min. 5 days
  40. With steel spacer cap
    KYOTO SPACER With steel spacer cap
    It is a steel spacer used for the purpose of securing the cover in the vertical direction of the slab. Since the feet are covered with resin caps, the back of the body can also be used for hanging parts. To secure the cover and position the reinforcing bars accurately * Arrange so that the load i... Read More
    from S$149.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction