All Category

Concrete Chamfer Strips & Expansion Joints

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Super Joint E Type (Standard Type) Cap
    Fujimoto Sangyo Super Joint E Type (Standard Type) Cap
    Since the joint body is bituminous fiber and hard, there is no shaking or fluttering, and it can be installed with a small amount of mortar fixed. In addition, since only a few parts need to be fixed, the construction time can be significantly reduced. Since the mortar can be fixed at a position ... Read More
    Length (mm)  2000  Width (mm)  Cap: 20, Joint body: 12 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  2. Super Med S type (without cap)
    Fujimoto Sangyo Super Med S type (without cap)
    Since the joint body is bituminous fiber and hard, there is no shaking or fluttering, and it can be installed with a small amount of mortar fixed. In addition, since only a few parts need to be fixed, the construction time can be significantly reduced. Since the mortar can be fixed at a position ... Read More
    Length (mm)  2000 
    Rating:
    100%
    from S$149.90
    Min. 8 days
  3. Molded elastic joint material Clactite Corner Ace
    ARCHITECTURAL YAMADE Molded elastic joint material Clactite Corner Ace
    The cap uses soft EPT rubber. Does not damage the waterproof layer. Also, because it has an adhesive layer, it has excellent watertightness.
    Length (mm)  1500  Body width (mm)  24  Dimensions (Width W x Height H) (mm)  30 (cap width) x 110  Material (Cap)  EPT rubber  Material (Main Unit)  Polyethylene foam 
    from S$759.90
    Min. 7 days
  4. Molded elastic joint material Clactite New Soft P
    ARCHITECTURAL YAMADE Molded elastic joint material Clactite New Soft P
    Absorbs the movement of concrete The polyethylene foam of the joint body has excellent restoring force and sufficiently absorbs the movement of protective concrete. High-performance joint material. It consists of a polyethylene foam body and a resin cap that has excellent weather resistance, cold... Read More
    Length (mm)  1500  Material (Main Unit)  Polyethylene foam  Material (Cap)  Polyethylene mixed with glass fiber 
    from S$369.90
    Min. 7 days
  5. Molded elastic joint material Clactite corner cushion
    ARCHITECTURAL YAMADE Molded elastic joint material Clactite corner cushion
    The body of polyethylene foam has excellent resilience and absorbs the movement of protective concrete sufficiently.
    Length (mm)  1000  Material (Main Unit)  Polyethylene foam 
    from S$539.90
    Min. 7 days
  6. Super meji  E type (popular type)  blue, green, brick
    Fujimoto Sangyo Super meji E type (popular type) blue, green, brick
    Since the joint body is bituminous fiber and hard, there is no shaking or fluttering, and it can be installed with a small amount of mortar fixed. In addition, since only a few parts need to be fixed, the construction time can be significantly reduced. Since the mortar can be fixed at a position ... Read More
    Suitable Gap Width (mm)  12  Cap Width (mm)  20  Length (mm)  2000 
    from S$289.90
    Min. 8 days
  7. Molded elastic joint material Clactite Ace
    ARCHITECTURAL YAMADE Molded elastic joint material Clactite Ace
    Absorbs the movement of concrete The polyethylene foam of the joint body has excellent restoring force and sufficiently absorbs the movement of protective concrete. High-performance joint material. It consists of a polyethylene foam body and a resin cap that has excellent weather resistance, cold... Read More
    Length (mm)  1500  Body width (mm)  20  Type  Adhesion  Material (Cap)  EPT rubber  Material (Main Unit)  Polyethylene foam  Included Accessories  Support legs 
    from S$599.90
    Min. 7 days
  8. Joint King
    Mezi Kougyo Joint King
    A mortar plate that matches the cross section of each curb. Glue to the curb with a concrete bond. Achieves a uniform finish No troublesome filling work is completed in 1 to 2 minutes (approximate) No need for cleaning / cleaning / curing of joints Time cost reduction For joint construction of si... Read More
    from S$149.90
    Min. 6 days
  9. Molded elastic joint material Clactite Polysoft
    ARCHITECTURAL YAMADE Molded elastic joint material Clactite Polysoft
    Absorbs the movement of concrete The polyethylene foam of the joint body has excellent restoring force and sufficiently absorbs the movement of protective concrete. High-performance joint material. It consists of a polyethylene foam body and a resin cap that has excellent weather resistance, cold... Read More
    Length (mm)  1500  Body width (mm)  20  Material (Main Unit)  Polyethylene foam  Material (Cap)  Polyethylene mixed with glass fiber  Included Accessories  Support legs 
    from S$579.90
    Min. 7 days
  10. Joint form (joint boundary block)
    KYOWA RUBBER Joint form (joint boundary block)
    KK-180046-VE NETIS Joint material for pedestrian road boundaries. Simply remove the seal and attach the non-absorbent foam sponge! Significant labor saving and shortening of construction period! No filling defects! Time reduction and cost reduction Can be used for any shape No need for cleaning, ... Read More
    Adhesive  One side 
    from S$769.90
    Min. 5 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction