All Category

Bathroom Related

Around the bathroom, there are building materials used in the bathroom such as ceilings, wall coverings, opening frame materials and window frame materials in the bathroom. Resin-made opening frame materials and window frame materials are resistant to water and dirt, and there are products that do not require maintenance, and can be used for vertical cutting and grooving. Panels that are ideal for bathroom ceilings and walls are antibacterial and UV-coated, so they are not easily scratched or soiled, so there is no risk of corrosion. The bus panel has a variety of designs to suit the interior of the bathroom, creating a unique space to suit your needs.
View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Antibacterial resin frame Vertical frame For condominiums
    Joto Techno Antibacterial resin frame Vertical frame For condominiums
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Shaking processing is performed. A wide variety of sizes are available.
    Material  PVC (decorative acrylic coating)  Color  White 
    from S$289.90
    Min. 7 days
  2. Antibacterial resin frame Gap cosmetic cover Muku type
    Joto Techno Antibacterial resin frame Gap cosmetic cover Muku type
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Since it has a thickness, it can be stored by hitting a skirting board.
    Material  PVC (decorative acrylic coating)  Color  White 
    from S$169.90
    Min. 7 days
  3. Antibacterial Resin Three-Way Frame
    Joto Techno Antibacterial Resin Three-Way Frame
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability All resin so no lining is required. The screw works well. You can choose ... Read More
    Height (mm)  2200  Material  PVC (decorative acrylic coating) 
    from S$239.90
    Min. 7 days
  4. Antibacterial resin frame Three-sided frame composite type
    Joto Techno Antibacterial resin frame Three-sided frame composite type
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Since it is a composite type of L-shaped vertical frame and Muku type upp... Read More
    Height (mm)  2200  Material  PVC (decorative acrylic coating)  Color  White 
    from S$199.90
    Min. 7 days
  5. Antibacterial resin frame Three-way frame For condominiums
    Joto Techno Antibacterial resin frame Three-way frame For condominiums
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Shaking processing is performed. A wide variety of sizes are available.
    Material  PVC (decorative acrylic coating)  Color  White 
    from S$119.90
    Min. 7 days
  6. Antibacterial Resin Frame Three-sided Frame L-shaped Type
    Joto Techno Antibacterial Resin Frame Three-sided Frame L-shaped Type
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability L-shaped type that can be attached so that it covers the open end.
    Height (mm)  2200  Material  PVC (decorative acrylic coating) 
    from S$199.90
    Min. 7 days
  7. Antibacterial Resin Frame Palm Plate
    Joto Techno Antibacterial Resin Frame Palm Plate
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Ideal for stairboards when straddling steps.
    Material  PVC  Color  White 
    from S$28.99
    Min. 7 days
  8. Antibacterial Resin Frame Shaving Board
    Joto Techno Antibacterial Resin Frame Shaving Board
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Covers small floor gaps such as competition.
    Material  PVC  Color  White 
    from S$37.99
    Min. 7 days
  9. Antibacterial resin frame Touch-up material
    Joto Techno Antibacterial resin frame Touch-up material
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Repair touch-up material for antibacterial resin frames. * The touch-up m... Read More
    Capacity (mL)  50  Diameter x Length (Φmm x mm)  55 x 60 cans  Material  Acrylic paint 
    from S$19.99
    Min. 7 days
  10. Antibacterial resin frame Four-sided frame Barrier-free type for bathroom
    Joto Techno Antibacterial resin frame Four-sided frame Barrier-free type for bathroom
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability A set of three-sided frame Muku type and makeup base retrofit type b.
    Width (mm)  150  Height (mm)  2200  Thickness (mm)  24  Opening Width (mm)  800  Color  White 
    from S$389.90
    Min. 7 days
  11. Resin Door Frame
    dialon Resin Door Frame
    We use foamed ABS resin with high weather resistance and high water resistance. It has excellent workability and durability, and can be used with any unit bath. Since it has water resistant plywood, it has the same workability as wood, so it is easy to assemble on-site.
    Color  Ivory 
    from S$169.90
    Min. 5 days
  12. Antibacterial resin frame Four-sided frame For condominiums
    Joto Techno Antibacterial resin frame Four-sided frame For condominiums
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Shaking processing is performed. A wide variety of sizes are available.
    Material  PVC (decorative acrylic coating)  Color  White 
    from S$149.90
    Min. 7 days
  13. Antibacterial resin frame Three-way frame Muku type for entrance
    Joto Techno Antibacterial resin frame Three-way frame Muku type for entrance
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability The entrance frame in contact with the soil is recommended to be made of ... Read More
    Height (mm)  2400  Material  PVC (decorative acrylic coating)  Width (mm)  Vertical frame: 174, upper frame: 174  Color  White 
    from S$339.90
    Min. 7 days
  14. Antibacterial resin frame Vertical frame L-shaped type / Horizontal frame L-shaped type
    Joto Techno Antibacterial resin frame Vertical frame L-shaped type / Horizontal frame L-shaped type
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability L-shaped free frame.
    Material  PVC (decorative acrylic coating) 
    from S$169.90
    Min. 7 days
  15. Antibacterial resin frame Gap cosmetic cover L-shaped type
    Joto Techno Antibacterial resin frame Gap cosmetic cover L-shaped type
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Easy to install with double-sided tape.
    Material  PVC (with double-sided tape)  Color  White 
    from S$139.90
    Min. 7 days
  16. Antibacterial Resin Frame Construction Board
    Joto Techno Antibacterial Resin Frame Construction Board
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability An all-resin construction board that can be used for multiple purposes.
    Material  PVC (decorative acrylic coating) 
    from S$129.90
    Min. 7 days
  17. Antibacterial resin frame Four-sided frame Muku type for bathroom
    Joto Techno Antibacterial resin frame Four-sided frame Muku type for bathroom
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability When you want to fit a straddle step in a four-sided frame.
    Width (mm)  150  Height (mm)  2200  Thickness (mm)  24  Opening Width (mm)  800  Material  PVC (decorative acrylic coating)  Color  White 
    from S$289.90
    Min. 7 days
  18. Antibacterial resin frame mounting screw
    Joto Techno Antibacterial resin frame mounting screw
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Ideal when screws cannot be fastened from the back side of the vertical f... Read More
    Color  White 
    from S$9.49
    Min. 7 days
  19. Antibacterial resin frame Small edge hidden seal
    Joto Techno Antibacterial resin frame Small edge hidden seal
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Antibacterial resin frame For hiding small edges for construction boards.... Read More
    Dimension (mm)  240×24×0.5 
    from S$64.99
    Min. 7 days
  20. Antibacterial Resin Frame Lower Frame
    Joto Techno Antibacterial Resin Frame Lower Frame
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Difficult to slip even when wet with water, soft treading comfort.
    Material  PVC (decorative acrylic coating) 
    from S$55.99
    Min. 7 days
  21. Antibacterial resin frame Horizontal frame For condominiums
    Joto Techno Antibacterial resin frame Horizontal frame For condominiums
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Shaking processing is performed. A wide variety of sizes are available.
    Material  PVC (decorative acrylic coating)  Color  White 
    from S$239.90
    Min. 7 days
  22. Antibacterial Resin Frame Makeup Lower Frame Retrofit Type
    Joto Techno Antibacterial Resin Frame Makeup Lower Frame Retrofit Type
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability A resin base material and a waterproof sheet protect the base from water ... Read More
    Color  White 
    from S$67.99
    Min. 7 days
  23. Antibacterial Resin Lower Frame
    Joto Techno Antibacterial Resin Lower Frame
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Difficult to slip even when wet with water, soft treading comfort.
    Material  PVC (decorative acrylic coating) 
    from S$38.99
    Min. 7 days
  24. Antibacterial resin frame Four-sided frame Bathroom muku type with staircase board
    Joto Techno Antibacterial resin frame Four-sided frame Bathroom muku type with staircase board
    Joto's resin frame adds antibacterial performance to all products. High water resistance and corrosion resistance Beauty Long-lasting and easy-to-use variations Easy processing on site OK Excellent dimensional stability Straddling stepped palm plate (stair plate) set.
    Width (mm)  150  Height (mm)  2200  Thickness (mm)  24  Opening Width (mm)  800  Dimension (mm)  Palm board (Kekomi board): 200 x 3 x 810  Color  White 
    from S$339.90
    Min. 7 days
  25. Bus panel BT
    Fukuvi Chemical Industry Bus panel BT
    By mixing accent panels and Asian taste panels, you can create a unique spatial image. For properties, ceiling materials, wall materials * When installing on a wall surface, use tile specifications for 10 cm above the floor tile surface and bathtub surface. * The bus panel does not have the holdi... Read More
    Dimension (m)  (Round edge) 1.92  Dimension (mm)  200×1920  Specification  Antibacterial, UV coating  Material  Made of sulfur-resistant resin 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction